Chain Stands
Chain stands are used for land readjustment and vehicle guidance / traffic control. There are many ways to use it, such as using it alone or connecting multiple bodies together with a chain or rope. There are bright colors such as red, white and yellow, and those with a reflective sheet on them, and they feature excellent visibility. Flexible polyethylene is often used as the material, and it has the property of withstanding vehicle contact. It is lightweight and easy to carry, and there are types that can be used by putting water or sand in the weight part. It can be selected according to the usage environment and purpose of use.
Other Related Pages
- MITSUGIRON Plastic chain standIf you use it by hooking a chain, you can use it to guide people or specify a section that is off limits. Water can be added to the base to prevent it from tipping over. (When full: 3.3 kg) It can be used for various purposes such as measures against annoying parking, prohibition of entry, and se... Read MoreBase Diameter (Φmm) 255 Height (mm) 837 Suitable for Plastic chain 6mm, 8mm Material Polyethylene
- MonotaRO Poles for Chain Barrier, Black and Yellow Pattern, Set of 6It is a bargain chain pole of 6 pieces. As it is a tiger pattern, it is easy to stand out. It is a stand type that can be organized by hanging a 6 mm chain or rope. The base and pole are inserted and turned to lock. Add sand or water to the base for added stability. The injection cap on the base ... Read MoreWidth (mm) 300 bar external diameter (mm) 50 Height (mm) 860 Material Polyethylene (PE)
- MonotaRO Set of 6 chain polesIt is a bargain chain pole of 6 pieces (pole and base). It is a stand type that can be hung with a chain or rope to organize the area. By making the base part large (capacity 7 liters), stability is enhanced and it is hard to fall down even with wind and impact. Add sand or water to the base for ... Read MoreMass (kg) 1.4 (per set) Base Dimensions, Width W x Depth D x Height H (mm) About 400 × 400 × 90 Height (mm) Approx. 820 (at the time of assembly) Material Polypropylene
- MITSUGIRON Arch standLightweight and durable. Comes with both side hooks for connecting plastic chains. The cute form matches the environment. You can put water, sand, etc. in the weight part. For places where you are in trouble with annoying parking.Mass (kg) 1.35 Base Dimensions (mm) 255 Dimensions, Width W x Depth D x Height H (mm) 900×255×725 Material Polyethylene (PE)
- Anzen Kougyou AZ chain poleFor guiding people and specifying sections. Easy assembly just by inserting. You can put water, sand, etc. in the weight part. * Chain is not included.Dimension (mm) (Weight part) Φ250 × 100 Material PE
- TRUSCO Chain stand signboard (plain) yellowIt can be used as a signboard just by attaching it to the chain stand (T-CS). Since it is groundless, it can be installed anywhere and for any purpose by attaching stickers, plates, etc. according to the situation. Everywhere, such as land readjustment and events.Main Unit Dimensions (Width x Depth x Height) (mm) 180×83×457 Mass (g) 320 Trusco Part No. 414-6506 Material Polyethylene (PE) Specification With both side hooks Color yellow
- MITSUGIRON Chain stand (with chain)It is a set of 3 chain stands + chain that is convenient just to put it in a place where you have trouble with annoying parking, such as near your garage. Since it does not rust, it can be used with confidence even on rainy days. A set of 5m plastic chains with a thickness of 6mm. You can use it ... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×255×837 Material PE Color White
- MonotaRO Safety pole Magnet typeIt is a convenient pole that can be easily installed on an iron plate laid on the ground with a strong magnet type. Prevents deviation due to vibration. With a hook on which a plastic chain can be hung. For prohibition of entry, land readjustment, etc. * Do not use for any other purpose. * It is ... Read MorePole Diameter (Φmm) About 55 Base Diameter (Φmm) About 80 Overall Length (mm) About 800 Type Magnet type Color Orange
- MITSUGIRON Chain stand (with chain)It is a set of 3 chain stands + chain that is convenient just to put it in a place where you have trouble with annoying parking, such as near your garage. Since it does not rust, it can be used with confidence even on rainy days. A set of 5m plastic chains with a thickness of 6mm. You can use it ... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×255×837 Color Brown Material PE
- MITSUGIRON Chain stand 2-stage hookThe chain can be hooked on the upper and lower two-stage hooks, which is useful for prevention of entry and land readjustment. Made of plastic, it is light and easy to carry, and will not rust even if it gets wet on a rainy day. For intrusion prevention and land readjustment.Base Diameter (Φmm) 255 Width (mm) 255 Trusco Part No. 375-9580 Mass (g) 500 Height (mm) 850 Material Polyethylene (PE) Specification Water injection type Color White
- MITSUGIRON Poly stand for chain stand 255Φ × 110Water injection type weight stone that is perfect for the pole of the chain stand The base of the chain standMass (g) 250 Specification 3kg when full, 4.5kg when full Trusco Part No. 854-7567 Material Product body / cap: PE Dimension (mm) Φ255×H110from S$9.89Min. 2 days
- UNIT (UNIT SAFETY SIGNS) 2WAY guardYou can use two types of chains and ropes according to the location. The pole is made of polycarbonate resin to reduce weight, and the pedestal is small and compact, but it has a safety design that does not easily fall over. The height of the hook can be easily adjusted according to the location.... Read MoreWidth (mm) 210 Mass (kg) 4.5 Height (mm) 885
- Car-boy Weight for soft rubber poleMass (kg) 2.2 Trusco Part No. 854-7583 Material Synthetic rubber
- UNIT (UNIT SAFETY SIGNS) Rope standMade of resin, it has no rust and lasts a long time. It is safe to hit people or cars. * Please use antifreeze in cold regions. * Please use plastic chains within 3m intervals.Dimensions, Diameter x Height H (Φmm x mm) 260×850 Mass (kg) Approximately 0.9 (full: 4.1) Material High density polyethylenefrom S$48.99Min. 2 days
- TRUSCO Chain stand sealIt is a sticker for chain stand sign T-CSH-Y. You can also use the sticker alone. Stick it on the chain stand to call attention.Dimension (mm) 190×120 Mass (g) 20 Type of Sign Sticker Material Vinyl chloridefrom S$13.99Min. 2 days
- Japan Green Cross Chain standIntroducing a new color on the chain stand. A low-priced water weight type stand that can be easily used. By combining with various plastic color chains (sold separately), the range of use can be greatly expanded. * Only the main body. Stickers are not included. Fix it with the attached screw.Color (Body) Silver (Stand) Black Mass (kg) 0.5 (full: about 3.3) Hook 1 stage Japanese Green Cross No. 141004 Material Polyethylene Specification With chain mounting hook
- TRUSCO Soft pole weightA base for soft rubber poles.Mass (kg) 2.2 Dimensions (Width W x Height H) (mm) 360×39 Trusco Part No. 374-7786 Color Black Material Nitrile rubber (NBR)from S$28.99Min. 2 days
- Car-boy Color plastic pole with cap lockThe plastic chain can be locked by rotating the cap part.Mass (g) 15 Width (mm) 67 Height (mm) 86.5 Material Polyethylene (PE)from S$3.39Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Chain stand yellow blackBy using it together with the separately sold trarope or plastic chain, it can be used for compartments and restricted access in the work place. It is made of resin and does not rust, so it lasts a long time. It is a type that puts water in the base part.Mass (kg) 1.3 Height (mm) 1060 Width (mm) 340 Trusco Part No. 744-8058 Color Yellow/Blackfrom S$149.90Min. 32 days
- ESCO 870mm chain stand (with cap lock / 2)The cap lock prevents the chain from falling unexpectedly and enhances the visibility of the pole tip.Mass (kg) 3 Base Diameter (Φmm) 300mm in diameter Dimension (mm) 63 x 870 in diameter Material Body: Polyethylene Base: Rubber Specification With chain mounting hookfrom S$88.99Min. 4 days
- AS ONE Guide PoleMass (kg) 3.6 Size Base diameter 28 × H80cm Pole diameterfrom S$189.90Min. 4 days
- Japan Green Cross Border standA durable and sturdy barricade stand. Easy to assemble! Easy to remove because the pole is a screw type. With hook for chain mounting. The weight is a type that puts water in and weighs it. It is easy to move because it has a handle.Mass (kg) 1.5 (full: 10.2) Overall Length (mm) 1122 Base Dimensions (mm) 140 x 330 square Pole Diameter (Φmm) 65from S$169.90Min. 2 days
- ESCO Chain stand signboard (no entry / 2)You can use it as a display sign just by attaching it to a chain stand such as EA983FT-13. Easy to install by simply screwing it to the chain stand. It can be used widely from indoors to outdoors. * Chain stand is sold separately.Sign Meaning No entry Mass (g) 320 Main Unit Dimensions, Width W x Depth D x Height H (mm) 180×83×457 Esco Part No. EA983FT-234 Material PE, PET, steel Plate Dimensions (mm) 126×220from S$73.99Min. 2 days
- Car-boy Color plastic pole archIt can be used as an arched stand by combining the color plastic pole series.Height (mm) 200 Mass (g) 660 Thickness (mm) 70 Width (mm) 860 Material Polyethylene (PE)
- Japan Green Cross Chain standAnyway, I am proud of its reasonable price. A low-priced water weight type stand that can be easily used. By combining with various plastic color chains (sold separately), the range of use can be greatly expanded. * Only the main body. Stickers are not included. Fix it with the attached screw.Color (Body) white, (stand) black Mass (kg) 0.5 (full: about 3.3) Hook 1 stage Japanese Green Cross No. 141001 Material Polyethylene Specification With chain mounting hookfrom S$28.99Min. 3 days
- UNIT (UNIT SAFETY SIGNS) 2WAY guard postMass (g) 530 Dimension (mm) Φ35×1206from S$79.99Min. 5 days
- ESCO 870mm Chain stand (white / black, 4 pieces)Comes with both side hooks to connect the chain. Put water or sand in the base body and use it. For guidance of off-limits areas and parking lots, land readjustment of factories and sites, etc.Esco Part No. EA983FT-86 Material Polyethylene Color White, [Base] Blackfrom S$169.90Min. 6 days
- ESCO Display sign for chain stand (plain / 2)You can use it as a display sign just by attaching it to a chain stand such as EA983FT-13. Easy to install by simply screwing it to the chain stand. It can be used widely from indoors to outdoors. * Chain stand is sold separately.Mass (g) 320 Esco Part No. EA983FT-231 Plate Dimensions (mm) 126×220 Main Unit Dimensions, Width W x Depth D x Height H (mm) 180×83×457 Material PE, PET, steel Sign Meaning Plainfrom S$45.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) 2WAY guard hookTwo chains can be used by adding hooks.Mass (g) 60from S$16.99Min. 4 days
- Car-boy Set of 5 social distance polesEnlighten the alignment at 2m intervals with the notation of social distance. It also has a hook for hanging a plastic chain, so it can also be used as a chain stand. Put water or sand in the base to prevent it from tipping over. It can be used both indoors and outdoors. For guidance of 2m interv... Read MoreBase Width (mm) 300 Included Accessories 5 pillar parts, 5 base parts Pole Diameter (Φmm) 63 Height (mm) 870 Material Polyethylenefrom S$149.90Min. 3 days
- ESCO 255x900mm [Poly] Chain stand (2)You can prevent it from tipping over if you use it with sand in addition to water. Can be stored compactly.Dimensions, Diameter x Height H (Φmm x mm) 255×900 Esco Part No. EA983FT-13 Material Polyethylene Mass (kg) When full: 3.3, when empty: 0.5 Color Whitefrom S$77.99Min. 6 days
- Japan Green Cross Chain arrowIt is a dedicated arrow sign that can be easily displayed by covering it on the chain stand. * Only the main body. Stickers are not included. Fix it with the attached screw.Height (mm) 122 Width (mm) 346 Japanese Green Cross No. 367200 Thickness (mm) 66 Mass (g) 89 Material Polyethylene Specification With 2 screwsfrom S$23.99Min. 6 days