Plastic Chains
Plastic chains are used to mark boundaries, and are used to partition prohibited areas and to guide people and vehicles. A distinctive color is used to maintain visibility. There are many things that use polyethylene as the material, and it is lightweight and easy to carry. It can be used for a long time in various environments because it suppresses the occurrence of rust and is resistant to the effects of chemicals. Because plastic chains have the property of deforming when force is applied intermittently, let's check the correct usage.
Other Related Pages
- MonotaRO Chain PlasticA plastic chain that can be used as a warning sign, no entry, or a border sign. It can be easily cut and processed with a tool. You can choose the length according to the application. No entry, as a partition for boundaries. * Do not use for any other purpose. * Do not pull this product or hang t... Read MoreChain Wire Diameter (Φmm) 6 Material Polyethylene
- TRUSCO Cut plastic chainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Material Polyethylene (PE)
- MonotaRO Chain with plastic ringAs a sign of no entry. There are stainless steel rings on both ends. Prohibition of entry between traffic cones, as a partition for boundaries. * Do not use for any other purpose. * Do not pull this product or hang things.Length (m) 2 Chain Wire Diameter (Φmm) 6 Material Polyethylene
- TRUSCO Plastic ChainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Color yellow Diameter (mm) 6 Material Polyethylene (PE)
- MonotaRO Joint for plastic chainA joint for connecting plastic chains. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pulling things. * When using, wear work gloves to prevent injury.Color yellow Material PE (polyethylene)
- Nissa Chain Reel-wound Plastic ChainA chain characterized by lightness and vivid colors. Ideal for guiding exhibition halls and construction sites.RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene
- Car-boy Color Plastic Pole ChainComes with joint parts to connect the chains. No trespassing display. Guidance of pedestrians and vehicles.Length (m) 2 Mass (g) 230 Diameter (Φmm) 8 Material Polyethylene (PE)
- MonotaRO Screw jointA joint for connecting plastic chains. Since it can be fixed with a screw, it is difficult for the plastic chain to come off. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pul... Read MoreMass (g) About 5.5 Internal dimensions (vertical x horizontal) (mm) About 48.5 × 12.8 Material Nylon Color yellow Outer Dimensions, Vertical x Horizontal (mm) Approx. 60 × 24.5 Diameter (Φmm) About 5.6from S$4.59Min. 2 days
- TRUSCO Plastic Chain (50m)A lightweight plastic chain. It can be cut to the required length according to the place of use.Length (m) 50 Material Polyethylene (PE)
- TRUSCO Corn ringA plastic ring for cones. Used with an optional chain. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Mass (g) 10 Width (mm) 114 Height (mm) 86 Material Polyethylene (PE)
- MonotaRO Hook Plastic For wire diameter 6mm / 8mm chainA joint for connecting plastic chains. Since one side can be opened and closed with a button, it is convenient for installation and removal. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for... Read MoreColor yellow Opening Size (mm) About 9.7 Material Nylon Mass (g) About 15.5 Outer Dimensions, Vertical x Horizontal (mm) About 99 × 37.5from S$7.19Min. 2 days
- TRUSCO Plastic Chain (30m)A lightweight plastic chain. It can be cut to the required length according to the place of use. * Cannot be used for hanging.Length (m) 30 Material Polyethylene (PE)
- ESCO Plastic chainIt is a material that is easy to use and features lightness and vividness. The main material is high-density polyethylene, which is often used in daily necessities because it is resistant to rust and chemicals. Chains made of polyacetal are stronger than those made of high-density polyethylene. P... Read MoreLength (m) 10 Material Polyethylene
- TRUSCO PlacarabinerA joint for connecting plastic chains. It is suitable for partitioning prohibited sections, land readjustment in parking lots, and guiding people.Color yellow Material Polyethylene (PE)
- Nissa Chain Baffle hose threaderRings are attached to both ends of a chain with a wire diameter of 4 mm. The tube covers the chain to prevent scratches. For locking the gate of the construction site and preventing theft when used in combination with a key.Wire Diameter Φ(mm) 4 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Plastic Chain JointA joint for connecting plastic chains. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Material Polyethylene (PE)
- Nissa Chain Corn chainIt can be folded into the size of a palm, so it is very convenient to carry. It's very easy because you just hang the stainless steel rings (inner diameter about 100 mm) attached to both ends on the color cone. For the boundary of material storage areas and prohibition of people and vehicles ... Read MoreChain Internal Dimensions (mm) 23×8 Inner Diameter (Φmm) About 100 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene
- ESCO 6.0mmx50m plastic chain (white)Mass (kg) 4 Overall Length (m) 50 Wire Diameter Φ(mm) 6 Chain Internal Dimensions (mm) 8.1×26.6 Esco Part No. EA980A-50 Material Polyethylene Color Whitefrom S$249.90Min. 2 days
- TRUSCO Plastic chain (with corn ring)As it is foldable, it is convenient to carry. It is suitable for partitioning prohibited sections, land readjustment in parking lots, and guiding people.Diameter (mm) 6 Material Polyethylene (PE) Color Yellow/Black
- UNIT (UNIT SAFETY SIGNS) Screw jointPlease attach it to the end of the chain and use it when hooking it on a color cone ring.Dimension (mm) 25×57.5 Wire Diameter Φ(mm) 6 Suitable for For wire diameter Φ6mm Material Polyethylenefrom S$16.99Min. 2 days
- MITSUGIRON Plastic chainSince it is a plastic chain, it will not rust. It can be cut to the required length according to the place of use. P2033 (12) <ZPC-71> Can be used for chain poles (water injection type).Mass (kg) 4.2 Length (m) 50 Diameter (mm) 6 Material PEfrom S$169.90Min. 2 days
- MITSUGIRON Cut chainIt is not bulky when stored. It is convenient to carry. A chain with a resin ring for cones. As section arrangement and entry prohibition.Chain Wire Diameter (Φmm) 6 Material Polyethylene (PE) Color Yellow/Black
- Mizumoto Machine Mfg. Chain eye (with pack)When attached to a chain that is difficult to see in the evening or at night, it reflects off the headlights of the car and glows. Night mark (reflective type).Mass (g) 1.83 / pair
- MonotaRO Hook plastic S typeA joint for connecting plastic chains. Easy to use by simply hooking both sides of the hook on the chain. As a partition creation part for parking lots and restricted areas. * Do not use for any other purpose. * This product has low strength, so never use it for hanging or pulling things. * When ... Read MoreColor yellow Material PE (polyethylene)
- TRUSCO Plastic hook 6MM8MM commonA joint for connecting plastic chains. It is suitable for partitioning prohibited sections, land readjustment in parking lots, and guiding people.Color yellow Height (mm) 30 Mass (g) 20 Width (mm) 100 Trusco Part No. 488-7611 Material Polyethylene (PE)from S$9.49Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Plastic chain jointA joint that connects plastic chains. For land readjustment using plastic chains, etc. * Disclaimer: Please use in combination with the plastic chain listed in the unit catalog. * In the case of plastic chains made by other companies, joints may not be possible. * The color is different from the ... Read MoreDimensions, Height x Width (mm) 20×40 Mass (g) 5.8 Specification Joint only Material Polyethylenefrom S$6.79Min. 2 days
- Japan Green Cross Plastic Chain Joint NylonEasy and convenient for connecting plastic chains and attaching to stands. For connecting plastic chains, etc.Mass (g) 32 Overall Length (m) 99 Dimension (mm) 99×10×12 Material / Finish Nylonfrom S$7.69Min. 2 days
- Matsuura Industry Plastic chainA lightweight and colorful plastic chain. For marking prohibited sections and rearranging parking lots. For guiding people at stores and events. * Do not use for hanging objects. When used outdoors, the color gradually fades due to the effects of ultraviolet rays. Durability varies depending on t... Read MoreLength (m) 5 Wire Diameter Φ(mm) 6 Material Polyethylenefrom S$28.99Min. 2 days
- TRUSCO Plastic chainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Diameter (mm) 6 2018 Trusco page 6 1316 Material Polyethylene (PE)from S$8.99Min. 2 days
- Nissa Chain Hang chainThere are metal fittings on both ends of the chain. For preventing materials from tipping over and prohibiting people and vehicles from entering.Length (mm) 2000 Material Iron / Uniqlo Wire Diameter Φ(mm) 4.8
- ESCO 6.0mm x 3m Plastic Chain (Black and Yellow)With yellow rings with a diameter of 85 mm on both ends. Ring can be attached. Can be set on cones and parking lights.Mass (g) 260 Length (m) 3 Wire Diameter Φ(mm) 6 Chain Internal Dimensions (mm) 7×28 Esco Part No. EA980A-54 Material Polyethylene Color [Chain] Yellow / Blackfrom S$22.99Min. 2 days
- ESCO 8.0mmx10m plastic chain (yellow)Overall Length (m) 10 Chain Internal Dimensions (mm) 36×11 Operating Load (kg) 6 Wire Diameter Φ(mm) 8 Esco Part No. EA980A-62 Material Polyethylene Color Yellowfrom S$85.99Min. 2 days
- TRUSCO Cut plastic chainA short type plastic chain. It can be extended by using an optional chain joint. Partitioning of prohibited sections, land readjustment in parking lots, guidance of people, etc.Length (m) 6 Material Polyethylene (PE)
- Nissa Chain Quick JointWiden the cut in the quick joint and thread the chain. * Plastic parts are prone to deterioration due to heat and direct sunlight, and may stretch and break if a load is continuously applied.Material Polyethylenefrom S$1.09Min. 2 days