Flags & Ropes
A flag is a piece of cloth or paper that is placed on a fence or rope and placed as a mark in the air. The designs, shapes, and sizes are diverse and can be installed in various locations. The main place of use is a site that requires highly visible safety signs such as construction and construction work. Some products have been devised to draw attention more carefully, such as using fluorescent colors on cloth and coloring ropes. Depending on the site where it is used, attention must be paid to durability and electrical conductivity. The green cross flag is not used to call for direct danger, but it is displayed at many construction sites as a symbol of hygiene and safety. It can be said that it is an important safety product that leads to reconfirmation of daily safety awareness.
Other Related Pages
- MonotaRO Safety indication flag rectangleIt is a red flag (flag) to call attention to the rear and front when the loading limit of trucks etc. is exceeded. Since it has eyelets, it can be attached with a rope etc. For alerting, alerting, ensuring safety, improving the environment, etc. * Do not use near fire. * Do not attach directly to... Read MoreDimension (mm) 400 x 400 (square) Thickness (mm) About 0.2 Mass (g) About 56 Material PVC Color Red
- MonotaRO Safety flagIt is a safety flag of the green cross on a white background. Made of cloth, it can be washed even if it gets dirty. Easy to install because it has strings in two places. As a hanging flag. * Do not use for any other purpose. * Be sure to use the attached string when using. * Regularly check for ... Read MoreSpecification Hanging type Display Items Safety flag Material Cotton, other Number of Eyelets 2 Dimensions, Height x Width (mm) 700×1000
- TSUKUSHI KOBO Safety FlagYou can see clearly even in no wind.Number of Eyelets 2 Specification Hanging type Material Made of cloth Type of Terminal Fitting String (two included)
- TSUKUSHI KOBO National flagYou can see clearly even in no wind.Material India cotton Display Items Japanese flag
- Japan Green Cross flagUses a highly durable cotton fabric (Tianzhu). For posting inside and outside the facility * Some differences may occur during processing.Material Cloth (Tianji)
- YUTAKA MAKE Safety flag (square)Attention flag (exceeding the limit) A red flag to call attention to the rear and front when the truck's loading limit is exceeded. It can be attached to eyelets through ropes, tube rubber, etc. Overload flagDimension (mm) 400 x 400 (square) Mass (g) 45 Trusco Part No. 756-1687 RoHS directive (corresponding to 10 substances) Correspondence Material Polyvinyl chloride Color Red
- TSUKUSHI KOBO Health and safety flagYou can see clearly even in no wind.Specification Hanging type Display Items Health and safety flag Material Made of cloth
- Itoh Corp. (1 2 3) Pulley capUsing a single tube Φ48.6, it can be easily changed to a flagpole, and a company flag or safety flag can be raised.Dimension (Φmm) (Pulley cap top) 100 Height (mm) (Pulley cap) 90, (Cleat) 149 Rope Length (m) 10 Suitable Pipe Diameter (Φmm) 48.6 Rope Diameter (Φmm) 6 RoHS directive (corresponding to 10 substances) Correspondence Material (Rope) Cremona Material Stainless steel
- HATTORI (Tsuruhata) Health and safety flagPlease use it in factories and construction sites.Display Items Health and safety flagfrom S$33.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Crossing flagDimension (mm) 340×370 Rod Length (mm) 700 Trusco Part No. 743-2992 Material Flag / Bar / Polyethylene Sign Meaning Thank you
- Sendai Meiban Safety flag (fabric)Number of Eyelets 2 Dimension (mm) 900×1200 RoHS directive (corresponding to 10 substances) Correspondence Material India cotton Display Items Safety flagfrom S$32.99Min. 2 days
- HATTORI (Tsuruhata) Safety flagIt is a cross mark used as a symbol of safety.Display Items Safety flagfrom S$32.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Plastic hanger for single tubeA plastic hanger made of ABS resin that can be easily attached to a 48.6 mmΦ single pipe. Since it is simply fitted into a single pipe, it can be easily moved or expanded. Ideal for hanging and storing helmets and fall prevention equipment.Height (mm) 110 Width (mm) 50 Length (mm) 67 Material ABS resin Allowable Load (kg) About 3 Suitable for For single tube 48.6mmΦ Color Greenfrom S$5.59Min. 2 days
- TSUKUSHI KOBO Checkered flagThis flag aims to prevent small vehicles from getting caught in the blind spots of large heavy machinery under construction such as civil engineering.from S$48.99Min. 2 days
- TOGUE ANZEN KOUGYOU Safety flagMaterial India cotton Display Items Safety flagfrom S$18.99Min. 2 days
- Shinyei Home Create (Former Shinkyowa) Flag hardwareYou can display poles with flags such as national flags, company flags, and party flags on the concrete wall. Made of SUS304 stainless steel, it has excellent weather resistance, is resistant to rust, and can be easily set with a flagpole. 3/8 "all anchors are included.Finish Polish Material (Main Unit) Stainless steel (SUS304)from S$77.99Min. 2 days
- TOGUE ANZEN KOUGYOU Japanese flagMaterial India cotton Display Items Japanese flagfrom S$33.99Min. 2 days
- Japan Green Cross Hinomaru setMaterial (Flag) Three rigid end pipes Japanese Green Cross No. 254003 Mass (g) 700 Trusco Part No. 815-1508from S$98.99Min. 2 days
- Hikari Flag setFor events and seasonal eventsDimension (mm) (Flag) 700 × 1000
- Japan Green Cross Tabletop flag standIt can be assembled with one touch without using screws. The flagpole can be extended with an antenna type. * Desktop flag is not includedMass (g) 140 Japanese Green Cross No. 248211 Specification For single stand / 竿 telescopic typefrom S$69.99Min. 6 days
- TSUKUSHI KOBO Flat sphere for flagpoleMass (g) 50 Material ABS (plated finish) Dimension (mm) Φ90from S$28.99Min. 5 days
- TSUKUSHI KOBO Rope type PikasanA rope-type delineator with white reflection on the front and fluorescent orange reflection on the back. High visibility due to the adoption of 3M capsule prism type high-intensity reflective sheet (reflector 900 pitch) You can change the color in the left lane and the right lane.Trusco Part No. 755-4699 Material (Rope) Acrylic, (Reflector) Polyester Rope Diameter (Φmm) 8 Length (m) 11.7from S$84.99Min. 5 days
- TSUKUSHI KOBO Single tube flag hangerWidth (mm) 1550 Mass (kg) 2.5 Height (mm) 230 Trusco Part No. 463-3415 Material Steelfrom S$239.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Table flagTrusco Part No. 739-4187 Dimension (mm) Flag / 160 × 240 ・ Pole / 400Hfrom S$119.90Min. 5 days
- TRUSCO Safety Flag (Green Cross)With 2 eyelets and 2 strings, you can easily post. As it is made of cloth, it can be washed even if it gets dirty. It is a safety flag of the green cross on a white background. For posting in factories and work sites.Width (mm) 1000 Mass (g) 125 Trusco Part No. 207-2546 Height (mm) 700 Material / Finish Flag part: cotton, eyelet: steel Mounting Pimps (2 included)from S$19.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Construction car flagDimension (mm) 300×500 Trusco Part No. 739-4195 Material Cotton (with string)from S$15.99Min. 5 days
- TSUKUSHI KOBO Flagpole pulleyMass (g) 110 Dimensions, Width W x Depth D x Height H (mm) 38×20×78from S$13.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Health and safety flagIt is a flag to be displayed at construction sites and factories. * Due to the characteristics of the material, it may shrink by about 5%.Trusco Part No. 739-4039from S$45.99Min. 32 days
- Tokyo Seiki Inc. Desktop FlagThick polyester material makes it less likely to wrinkle. For welcoming customers from overseas.Dimensions, Height x Width (mm) 160×240 Mass (g) 35 Material Tetron Tromat (100% polyester)from S$28.99Min. 2 days
- KAWASHO Flags of the worldThis national flag is recommended for international events and events. Reinforcement stitching increases strength! With white leather, eyelets, and strings in two places on the left, you can install it with confidence.Material Tetron Ponzi Size (cm) 70×105Discontinued
- Tokyo Seiki Inc. Mini flagDimensions, Height x Width (mm) 105×157 Material Polyester, hard plastic pole length (mm) 270Discontinued
- Tokyo Seiki Inc. National flag for supportDimension (mm) 200×300 pole length (mm) 450 Type Hinomaru Material Tetron PonziDiscontinued
- Japan Green Cross Tabletop flag standIt can be assembled with one touch without using screws. The flagpole can be extended with an antenna type. * Desktop flag is not includedMass (g) 170 Specification 2 stand / 竿 telescopic Japanese Green Cross No. 248212Discontinued
- UNIT (UNIT SAFETY SIGNS) Safety flagIt is a flag to be displayed at construction sites and factories.Material Cotton Sign Meaning Safety flagDiscontinued
- TSUKUSHI KOBO Single tube flag hanger for small sizeWidth (mm) 1080 Mass (kg) 2.3 Height (mm) 230 Trusco Part No. 463-3423 Material SteelDiscontinued