Barricade Belts
Other Related Pages
- CHUHATSU HANBAI Social Distance Barrier Long 2m interval + 2 dedicated cone attachmentsReelex Variaryl's anti-coronavirus product. It is a self-winding sign reel with "social distance" display at 2m intervals. With a cone attachment, it can be used with a triangular cone! With a strong neodymium magnet, it can be easily attached to the iron surface and easily removed!... Read MoreMass (g) About 340 Display Color Green / black Sheet Width (mm) 60 Specification Outdoor rainproof type Sheet Length (m) 6 Sheet Thickness (mm) 0.2from S$109.90Min. 4 days
- CHUHATSU HANBAI Barrier Reel Magnet TypeWith a magnet, it can be attached to metal parts with a single touch. Self-winding seats are convenient for storage. Compact and convenient to carry. Long stroke up to 5m. Excellent visibility with a seat width of 60 mm. Since it can be used repeatedly compared to tape, dust can be reduced. Restr... Read MoreStroke (m) (Maximum) 5 Sheet Thickness (mm) 0.2 Sheet Width (mm) 60
- CHUHATSU HANBAI Self-winding Barrier Reel Long Magnet TypeIt can be widely used depending on how it is used, such as construction sites, inspection sites, entry restrictions for people and objects, and flow guidance. A long stroke with a maximum seat length of 6m. Seat storage is convenient self-winding. With a strong neodymium magnet, it can be easily ... Read MoreWidth (mm) 60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×63×126 Material (Main Unit) ABS resin
- CHUHATSU HANBAI W Bali arylOne seat with two main bodies and no seams. With four strong neodymium magnets. With retightening handle. With seat lock mechanism. * Do not install the product upside down in a place where it will be exposed to water.Sheet Thickness (mm) 0.2 Sheet Length (m) 12 Sheet Width (mm) 60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×63×143 Material (Main Unit) ABS resin Mass (g) About 680 Material (Seat) Polyethylenefrom S$149.90Min. 2 days
- CHUHATSU HANBAI Reflective Barrier Reel Magnet TypeUses a high-performance fluorescent reflective sheet. With a magnet, it can be attached to metal parts with a single touch. It is compact and convenient to carry. It is a long stroke of up to 3.5m. Restrictions on access to factories, facilities, and parking lots, and division of lots.Mass (g) 310 Stroke (m) (Maximum) 3.5 Sheet Width (mm) 60 Sheet Thickness (mm) 0.3
- CHUHATSU HANBAI Automatic Bali aryl Long Stand typeIt can be widely used depending on how it is used, such as construction sites, inspection sites, entry restrictions for people and objects, and flow guidance. A long stroke with a maximum seat length of 6m. Seat storage is convenient self-winding. Use the included high-position stand to ensure ex... Read MoreThickness (mm) 0.2 Length (m) 6 Width (mm) 60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×63×126 Material (Main Unit) ABS resin Mass (g) Body: about 320, stand: 7800 Material (Seat) Polyethylene Color Yellow x blackfrom S$559.90Min. 2 days
- CHUHATSU HANBAI Bali aryl corn attachmentThe cone attachment can be attached to the variaryl body and easily attached to the cone. Three non-slip parts prevent the attachment from slipping off the cone. Seats can be mounted from 4 directions. It is convenient to carry because the attachments can be connected.Mass (g) 50 Trusco Part No. 404-6617from S$11.99Min. 2 days
- CHUHATSU HANBAI Reelex + Variaryl MAX (Magnet type)A wide frontage section is possible with a maximum belt of 6 m. It can be easily attached to the iron surface with a magnet. A simple and robust body with increased strength. Comes with a safety lock to prevent sudden winding. You can reduce the slack of the belt with the tightening handle. It is... Read MoreSheet Width (mm) 50 Sheet Thickness (mm) 0.5 Belt Width W x Length L (mm) 50×6from S$149.90Min. 2 days
- CHUHATSU HANBAI Bali aryl WideSeat width 120 mm secures seat length 5 m Tightening handle reduces seat slack Slow winding mechanism for safety consideration Strong neodymium magnet easily attaches to iron part Adopts holder shape that is easy to remove even with strong magnet * Do not install the product upside down in a plac... Read MoreSheet Thickness (mm) 0.2 Sheet Width (mm) 120 Sheet Length (m) 5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×66×203 Material (Main Unit) ABS resin Mass (g) About 520 Material (Seat) Polyethylenefrom S$119.90Min. 2 days
- CHUHATSU HANBAI Bali aryl mini portable beltThe industry's smallest compactness that fits in your hand. Self-winding seats are convenient for storage. It can be easily attached to the iron part with a strong neodymium magnet. With seat lock mechanism. High-quality nylon belt specifications. * A magnet (neodymium magnet) is attached to ... Read MoreLength (m) 1.6 Mass (g) About 170 Material (Belt) Nylon Thickness (mm) 0.5 Width (mm) 50
- CHUHATSU HANBAI Variaryl option plateIt is a plate to attach a variaryl magnet type other than the iron part.Mass (g) 50 Trusco Part No. 481-2131 Included Accessories Pan head machine screw x 4from S$7.49Min. 2 days
- CHUHATSU HANBAI Variaryl rope typeThe rope is wound by the force of the spring. It is compact and convenient to carry around. Easy to replace the rope. It can be extended up to 10m by the force of the spring. No trespassing in construction / work areas. Prevention of intrusion into dangerous areas. Parking lots for companies, sto... Read MoreTrusco Part No. 418-4866 Material Drum: SPCC, Tolo rope: Polyethylene (PE) Mass (kg) 4.8 Specification Rainproof type (protection class 3) Rope Diameter (Φmm) 12 Stroke (m) 10from S$429.90Min. 2 days
- CHUHATSU HANBAI Replacement seat (for Bali aryl Long only)If the sheet is not cut, the sheet can be replaced using the Variaryl Long replacement sheet.Width (mm) 60 Material (Tip Holder) ABS resin Suitable for Magnet type, cone type Material (Seat) Polyethylene (PE)from S$45.99Min. 2 days
- Safe-Run Safety Supplies Wall belt partitionBelt partition that attaches directly to the wall It is convenient to use even in places where there is no base installation space. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if ... Read MoreTape Width (mm) 48 Color (Body) Black Material Body: ABS, Belt: Nylonfrom S$119.90Min. 5 days
- WRITEBEST Belt partitionStandard type belt partition.Belt Length (m) 1.9 2018 Trusco page 10 0132 Pipe Diameter (Φmm) 50 Mass (kg) 7 Height (mm) 890 Base Φ320mm Pole Φ50mmfrom S$159.90Min. 2 days
- CHUHATSU HANBAI Variaryl replacement sheetIf the sheet is not cut, the user can replace the sheet using the Variaryl replacement sheet. Variaryl replacement sheet.Stroke (m) (Maximum) 5 Sheet Thickness (mm) 0.2 Mass (g) 100 Sheet Width (mm) 60from S$42.99Min. 2 days
- CHUHATSU HANBAI Barrier rope reelFor restricted access at construction and work sites. For prevention of entry into dangerous areas. A rope of up to 20 m can be extended without an intermediate support. With a safety mechanism that stops the winding of the rope even if you accidentally release your hand. With a lock mechanism th... Read MoreLength (m) 20 Outer Diameter (Φmm) 12from S$679.90Min. 2 days
- WRITEBEST Rope partition standA stand for rope partitioning. The upper part of the pole has a round design.2018 Trusco page 10 0135 Dimensions (width W x height h) (mm) 320×960 Pipe Diameter (Φmm) 50 Trusco Part No. 836-9042 Mass (kg) 9 Base Φ320mm Pole Φ50mmfrom S$159.90Min. 3 days
- Car-boy Pole hollow type with beltMaterial Paul: Steel, Belt: Nylon Height (mm) 895 Width (mm) 360 Belt Length (m) 2 Belt Color Red Mass (kg) 8.14from S$239.90Min. 3 days
- CHUHATSU HANBAI Reelex + Social Distance + Variaryl miniIt is a self-winding seat reel that serves as a guide for maintaining a distance (2 m) between people in response to the spread of the new coronavirus infection (COVID-19). It is effective in enlightening activities for "social distance", which is widely used as an infection prevention ... Read MoreMass (g) 150 Trusco Part No. 216-4196from S$65.99Min. 5 days
- CHUHATSU HANBAI Barrier aryl protective sealA seal to prevent scratches on the mounting surface.Dimensions, Height x Width x Thickness (mm) 50×50×1.2 Trusco Part No. 481-2140 Mass (g) 10from S$3.79Min. 3 days
- CHUHATSU HANBAI Sign cover 2 for Reelex + Variaryl standIt is a cover for low position of the stand for exclusive use of variaryl (BRS-ST1 / BRS-ST2). Two types of display paper are included. A sign cover made of lightweight resin. The opening is safe with a rubber molding. For safety indication in factories, warehouses, etc.Trusco Part No. 195-1356 Dimensions (Width W x Height H) (mm) Body: 160 x 1000 Material Body: Polypropylene Dimension (mm) Display paper: 130 x 380 Specification Two card holdersfrom S$119.90Min. 3 days
- Car-boy Pole with beltBelt Length (m) 2 Width (mm) 300 Trusco Part No. 433-5236 Belt Width (mm) 47 Mass (kg) 6.5 Height (mm) 850 Color Gold Material Paul: Steel, Belt: Nylonfrom S$219.90Min. 2 days
- CHUHATSU HANBAI Barrier aryl mini portable belt type replacement beltIf the sheet is not cut, the Variaryl mini portable replacement sheet allows the user to easily replace the sheet.Material (Belt) Belt: nylon Specification With magnet Width (mm) 50 Mass (g) 60 Thickness (mm) 0.5from S$45.99Min. 32 days
- CHUHATSU HANBAI Reflective Variaryl MAX (with Magnet)As it uses a high-performance reflective sheet, it has excellent visibility at night. Fluorescent reflective sheet with a long stroke of 7m. It can be easily attached to the iron surface with a strong neodymium magnet. Comes with a safety lock to prevent sudden winding. You can reduce the slack o... Read MoreSheet Thickness (mm) 0.3 Mass (g) 480 Sheet Width (mm) 50 Length (m) 7from S$189.90Min. 2 days
- Reelex Social distance VariarylIt is a self-winding sign reel with a display at 2m intervals. With a dedicated cone attachment, it can be used with a triangular cone. A powerful neodymium magnet that can be easily attached to an iron surface. Equipped with a safety mechanism that slowly winds up the seat even if it is separate... Read MoreSheet Thickness (mm) 0.2 Trusco Part No. 247-5261 Mass (g) 340 Tape Length (m) 6 Sheet Width (mm) 60from S$99.90Min. 3 days
- CHUHATSU HANBAI Social Distance Variaryl mini Cone Attachment SetIt is a self-winding sign reel with a display at 2m intervals. A set of 2 dedicated cone attachments that can be attached to the triangular cone. Seat storage is a convenient self-winding watch. Lightweight 150g and easy to carry. Comes with a seat lock mechanism. For social distance at outdoor e... Read MoreStroke (m) (Sheet) 2.7 Mass (g) 150 Tape Length (m) 2.7 Trusco Part No. 222-6479 Sheet Width (mm) 50from S$76.99Min. 3 days
- Japan Green Cross Plate mounting cap for BRS-SC barrier standSpecification (Mountable plate) Thickness 1 ~ 5mm Japanese Green Cross No. 368031 Trusco Part No. 387-3641 Mass (g) 50 Height (mm) 55 Width (mm) 79from S$67.99Min. 32 days
- CHUHATSU HANBAI Bali aryl mini portable replacement seatIf the sheet is not cut, the Variaryl mini portable replacement sheet allows the user to easily replace the sheet.Thickness (mm) 0.2 Mass (g) 40 Width (mm) 50 Suitable for Sheet type with magnet Material (Seat) Soft vinyl chloridefrom S$45.99Min. 3 days
- CHUHATSU HANBAI Reelex Variaryl MAX (Magnet Type)A wide frontage section is possible with a maximum of 10m sheet. It can be easily attached to the iron surface with a magnet. A simple and robust body with increased strength. Comes with a safety lock to prevent sudden winding. You can reduce the slack of the seat with the retightening handle. It... Read MoreSheet Thickness (mm) 0.2 Length (m) 10 Mass (g) 490 Sheet Width (mm) 50 Type Magnet type Where to Use Outdoor use Stroke (m) Sheet: 10from S$159.90Min. 2 days
- Reelex Variaryl Long dedicated LED lightIt is a motion sensor LED light. Dedicated to match the shape of Variaryl Long. For restricting access to dangerous areas at night or in the darkTrusco Part No. 248-1519 Number of LED (pieces) 4 Height (mm) 50 Width (mm) 70 Set Contents Dedicated LED light Where to Use Outdoor use Material Polycarbonate, AES resin Color Red (LED case)from S$79.99Min. 5 days
- CHUHATSU HANBAI Reelex + Variaryl MAX + Replacement BeltVariaryl MAX replacement beltBelt Thickness (mm) 0.5 Mass (g) 100 Belt Width (mm) 50 Length (m) 6 Material / Finish Nylonfrom S$84.99Min. 3 days
- WRITEBEST Display board for belt partitionIt can be attached to the top of the belt partition pole to display A4 size.Suitable Model WRITE BEST belt partition 2018 Trusco page 10 0132from S$139.90Min. 32 days
- CHUHATSU HANBAI Bali aryl rope type (reflective traop)The force of the spring makes it easy to wind and store the rope. Up to 10m can be roped without intermediate columns. With a ratchet mechanism, only any length can be pulled out. Uses a reflective trarope with excellent visibility.Included Accessories Mounting bracket Mass (kg) 4.8 (excluding mounting bracket) Material (Rope) Polyethylene (reflective traop) Outer Diameter (Φmm) 12 Length (m) 10 Trusco Part No. 754-7129from S$489.90Min. 2 days
- Reelex Self-winding W Variaryl outdoor stand (set of 2)A set of two stands for W variaryl and variaryl. A 12m sheet can be extended without an intermediate support. With a tightening mechanism, the seat can be taut. For entry restrictions on vast premises such as steelworks and distribution centers Construction, entry restrictions at work sitesSheet Thickness (mm) 0.2 Tape Length (m) 12 Base Diameter (Φmm) 380 Pole Diameter (Φmm) 60 Sheet Width (mm) 60 Height (mm) 909from S$659.90Min. 8 days
- Reelex Social Distance Variaryl LongSelf-winding sign reel with display at 1.5m intervals. With a dedicated cone attachment, it can be used with a triangular cone. A strong neodymium magnet that can be easily attached to an iron surface. Equipped with a safety mechanism that slowly winds up the seat even if it is separated from the... Read MoreSheet Thickness (mm) 0.2 Trusco Part No. 247-5262 Mass (g) 340 Tape Length (m) 6 Sheet Width (mm) 60from S$109.90Min. 10 days
- Japan Green Cross BRS-WU Barrier Stand CatcherBarrier stand (for receiving only)Mass (g) 1.9 Width (mm) 380 Pole Diameter (Φmm) 70 Height (mm) 990from S$489.90Min. 32 days
- CHUHATSU HANBAI Automatic Barrier Reel Long (Outdoor Corresponding Stand) Stand Type (Set Product)The overhang length of the seat is a long stroke of up to 6m. Comes with a safety mechanism that slowly winds up even if the seat accidentally comes off. A set of two Variaryl Long magnet type and an outdoor stand for exclusive use of Variaryl. With the height of a general belt partition, it is u... Read MoreSheet Thickness (mm) 0.2 Mass (kg) 18.2 Sheet Width (mm) 60from S$549.90Min. 2 days
- Reelex Variaryl Long dedicated LED light catchVariaryl Long catch with motion sensor LED light. An LED light can also be attached to the tip of the seat. For restricting access to dangerous areas at night or in the darkHeight (mm) 174 Trusco Part No. 248-1521 Width (mm) 70 Material ABS resin Set Contents Dedicated LED light + catch Where to Use Outdoor usefrom S$99.90Min. 5 days