Safety Fences
A partition is used to partition a dangerous area during construction so that no ordinary person can enter it. It also plays the role of telling the general public what is dangerous on the screen. There are various screen designs, a cover that can easily hide the signboard display of closed work, a four-sided type that surrounds the manhole 180 degrees, and a fence-like type that plays an active role in ensuring safety in the factory and beautifying the environment The safety guard can be laid out freely in length, L-shape, cross shape, etc. In addition, there are boards for indoor use that are made of plastic and have excellent impact resistance, heat resistance, and cold resistance. It is characterized by completely different materials and designs for outdoor and indoor use.
- TRUSCO Safety guard aloneIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsRemark Single itemfrom S$789.90Min. 2 days
- TRUSCO For safety guard additionIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsRemark For additionfrom S$579.90Min. 2 days
- TRUSCO Safety guard door aloneIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsWidth x Height (mm) 979×955 Trusco Part No. 509-3040 Mass (kg) 10.8 Remark Single door unitfrom S$889.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Safety fence (4 sides)Please use it when repairing or inspecting the machine. * Characters can be inserted.Trusco Part No. 107-8633 Dimension (mm) 603 x 650 x 13 (x 4 sides)from S$699.90Min. 9 days
- TRUSCO Additional safety guard doorIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsRemark Add-on door unit Width x Height (mm) 979×955 Trusco Part No. 509-3058 Mass (kg) 7.7from S$679.90Min. 2 days
- TRUSCO Single door unitIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsSpecification 12 door unit Mass (kg) 11.6 Width x Height (mm) 1279×955 Trusco Part No. 273-5661 Remark Single door unitfrom S$899.90Min. 3 days
- TRUSCO Single safety guardIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsTrusco Part No. 505-6713 Mass (kg) 9.6 Width x Height (mm) 944×955 Remark Single itemfrom S$779.90Min. 3 days
- Hikari Polycarbonate board transparent 3mm 1820X910It is a polycarbonate resin that boasts top-class impact resistance among plastics. Has excellent heat and cold resistance. Substitute for partitions, door panels, interior fittings, and glass.Length (m) 1.82 Thickness (mm) 3 Trusco Part No. 354-6314 Mass (kg) 5.96 Width (mm) 910 Material Polycarbonate Color Transparentfrom S$339.90Min. 9 days
- TRUSCO Add-on door unitIt is useful for ensuring safety and beautifying the environment in the factory. You can freely lay out the length, L-shape, cross-shape, etc. by combining a single unit or an extension. With 1 pole, with 4 anchor boltsWidth x Height (mm) 1279×955 Specification 12 door extension Remark Add-on door unit Mass (kg) 8.5 Trusco Part No. 273-5679from S$699.90Min. 3 days
- Hikari Polycarbonate board transparent 2mm 1820X910It is a polycarbonate resin that boasts top-class impact resistance among plastics. Has excellent heat and cold resistance. Substitute for partitions, door panels, interior fittings, and glass.Length (m) 1.82 Thickness (mm) 2 Mass (kg) 3.93 Trusco Part No. 354-6306 Width (mm) 910 Material Polycarbonate Color Transparentfrom S$199.90Min. 9 days