Gates
Gates are used mainly as construction gates or vacant lots to prohibit entry or as simple gates. The aluminum gate is made of an aluminum alloy and is light and strong. It is a bellows type that can expand and contract and can be used in various places. Therefore, it can be used in the range from the minimum width to the maximum width. There are single-open and double-open types, and casters are included for easy carrying and handling.
- iteck Plastic telescopic fenceThe plastic telescopic fence is easy to fold and is convenient to carry! Please adjust the size up to about W3000mm according to the outdoor to indoor usage place such as construction, maintenance work, factory, parking lot, etc.Material ABS resin Mass (kg) About 6.24from S$379.90Min. 2 days
- Richell Mama Raku Soft Gate R SA baby gate that can be used according to growth by adjusting the height in 3 steps. A baby gate that protects your baby from injuries and falls near the kitchen, under the stairs, and near the entrance. Baby-friendly, soft and durable material for peace of mind. A baby fence with a height adjust... Read MoreSuitable age (years) 0 (until 6-24 months) Mass (kg) 1.5 Dimensions, Width W x Depth D x Height H (cm) 60~90×4×55・60・65 Suitable Body Height (cm) Up to 90from S$84.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Ad flatAdflat is a flat connection in which steel plate panels mesh with each other unevenly. A long flat surface can be secured even if many are arranged side by side, renewing the image of the conventional temporary enclosure steel plate. The white surface can be designed with letters, marks, etc. or ... Read MoreThickness (mm) 1.2 Mass (kg) 18 Dimension (mm) 3000 Specification Corner panel Working Angle (°) Out corner: 70, In corner: 300from S$329.90Min. 6 days
- ESCO 2500x1200x50mm folding temporary fenceSince it is a folding screen type, it can be used in corners and circles.Mass (kg) 11.5 Dimension (mm) 2500×50×1200(H) Folding dimensions (mm) 500×255×1200(H) Material Ultra high molecular weight polyethylenefrom S$489.90Min. 4 days
- JEFCOM (DENSAN) calbarricadeBarricade that can be extended up to 2.5m Compact and space-saving Lightweight 3kg for easy movement Comes with a reflector that enhances visibility at night Soft neon lights and a ring-top support that can pass ropesOpening Width (mm) 2500 Dimension (mm) 2500×380×960 Dimensions when Folded (mm) 250×380×960 Mass (kg) 3 Height (mm) 960 Material PEfrom S$219.90Min. 5 days
- Japan Green Cross Barricade fenceWhen unfolded, a 4m barricade shuts out intrusions.Height (mm) 1000 Japanese Green Cross No. 132200 Mass (kg) 17 Width (mm) 330~4000 Trusco Part No. 403-3604 Length (mm) 600 Material Polypropylene (PP)Discontinued