Barricades
Barricades are enclosures and related items that divide areas under construction at construction sites. Barricades include A-type barricades, pipe barricades, single pipe barricades, and heavy stones. An A-type barricade is a barricade that looks like A when viewed from the side. There are two types of stones: water-filled stones and cemented stones. Used for weights such as signs, barricades, sheets and containers. The barricade with folding legs is easy to install and store.
Other Related Pages
- Tomoya Bali WeightA water injection type weight to prevent the A type signboard from tipping over when installed outdoors.Material Resin molded products
- ESCO 960x240-2500mm Barricade (Expandable)Lightweight and durable. It can be filled with water and can be made heavy.Dimensions when Folded (mm) 240×960(H) Dimensions in Use (mm) 2500×960(H) Length (mm) 390 Esco Part No. EA983DX-6 Mass (kg) Empty: 2.54, Full: 8 Material PE resin Color Yellow
- MITSUGIRON Bali StoneIt is a water injection type weight stone. (10 kg when full) Comes with a handle that is convenient to carry. Use with water or sand. Various signboards, barricade weights.Mass (g) 480 Dimensions, Width W x Depth D x Height H (mm) 510×165×175 Material Polyethylene (PE)
- TRUSCO Weight for BarricadeWith a handle, it has a good sense of stability and can be stacked up to 2 (same size). The body is a heavy stone infused with cement. For heavy stones (interesting) such as sheets and lids of containers.Standard Compliant with Food Sanitation Act Color Gray Material Polyethylene (PE)
- TRUSCO Single tube barricadeArea management can be done as a barricade by setting a single pipe. (For single pipe with a pipe diameter of 48.6 mm) For area management of construction sitesMass (kg) 1.6 Opening Width (mm) 637 Length (mm) 68 Height (mm) 806 Material Polypropylene (PP)
- MonotaRO Stand for Single Pipe U-ShapedA barricade for a single tube (diameter Φ48.6). Single pipes can be installed in two stages, upper and lower. Made of steel and durable. Be sure to wear gloves, etc., as burrs may remain on the bottom hole of the frame. For single tube barricades * Do not use for any other purpose. * To prevent i... Read MoreDimension (mm) 830 × 600 Mass (kg) About 3 Pipe Diameter (Φmm) About 45 Height of Lower Platform (mm) Approx. 240 (to clamp center) Height of Upper Platform (mm) Approx. 800 (up to clamp center) Material Steel
- MonotaRO For weight base + fenceBy wrapping concrete in PE resin, it becomes a product that looks beautiful while having sufficient weight like an iron weight. Since it is made of PE resin, it does not rust, so it can be used at sites near the coast without worrying about salt damage. It has a handle to make it easy to carry. C... Read MoreMass (kg) About 13.5 Dimensions (H x W x D) (mm) About 135 x 225 x 255 Depth (mm) About 150 Hole Diameter (Φmm) About 35 Color Green
- MITSUGIRON PlacadeSince the legs can be opened with one touch, installation and removal at the site can be done in a short time. As it can be folded compactly, it is not bulky during transportation. It can be stored in the trunk of a car. A lightweight barricade that can be installed and removed quickly. For mobil... Read MoreWidth (m) 1 Mass (kg) 1.4 Trusco Part No. 323-9110 Length (mm) 350 Height (mm) 580 Color Yellowfrom S$78.99Min. 2 days
- Itoh Corp. (1 2 3) Bali weightWater injection and drainage can be done with one water injection port. It is a shape that is easy to put on a single tube. Stable stacking is possible with four protrusions during storage and transportation. Comes with a belt line for PP band that is convenient for binding. * In cold regions, do... Read MoreLength (mm) 170 Height (mm) 315 Opening Width (mm) 355 Suitable for For Φ48.6mm single tube barricade Color Green Material High density polyethylene
- MonotaRO For rubber weight + single pipeA rubber weight (weight stone) for single-tube barricades. Comes with a handle that is convenient to carry. Due to the unevenness of the surface, it will not shift even if it is stacked. Uses environmentally friendly recycled rubber. Single tube (Φ48.6) Weight for Mr. Mime. * Because it is made o... Read MoreDimensions (H x W x D) (mm) About 280 x 160 x 81 Mass (kg) About 4.2 Color Black Material Recycled rubberfrom S$39.99Min. 2 days
- TSUKUSHI KOBO Bali blockCapacity (L) 11 Dimensions, Width W x Depth D x Height H (mm) 500×170×170 Material Polyethylene
- TRUSCO Outdoor multi-weightIt is a water-filled type and is a heavy stone that can be easily installed. Can be folded and stored when not in use. With a handle, it is convenient to carry. Can be stored compactly. Interesting in various scenes such as fixing tents.2018 Trusco page 10 0734 Material PVC, ABS, elastomer, polypropylene (PP)
- TOGUE ANZEN KOUGYOU Color standA single tube barricade made of reinforced resin. The clamp is made of iron and can be used for both pipe diameters of 48.6 and 42.7 mm. The light body makes it easy to clean up.Mass (kg) 1.9 Trusco Part No. 354-4231 Dimensions, Width W x Depth D x Height H (mm) 640×57×800 Color Green
- TRUSCO Praberweight whiteWater injection type weight exclusively for plastic bars. Installation will increase the sense of stability. Attach it by fitting it into the left and right legs of the plastic bar.Mass (kg) (Full) 1.05 Mass (g) 125 Length (mm) 40 Trusco Part No. 409-9958 Opening Width (mm) 452 Height (mm) 85 Material Polyethylene (PE) Color White
- MITSUGIRON Placade miniA double-sided floor stand that can be easily displayed by simply opening it. A lightweight barricade that can be installed and removed in a short time because the legs can be opened with a single touch, and can be installed and removed quickly. The large display makes it clear even from a distance.Mass (kg) 1.08 Opening Width W x Depth D x Height H (mm) 600×220×390 Material (Plate) ABS resin Material (Cover) Polyethylene (PE) Material (Leg) Steel
- ESCO 640x57x800mm Single tube barricade (green / 4 pieces)Dimension (mm) 640×57×800(H) Mass (kg/sheet) About 2 Esco Part No. EA983FV-81A Color Green Material Polypropylene
- Sendai Meiban Resin single tube barricade Panda guardA single-tube barricade with excellent practicality, functionality, durability, and scenic beauty. Since the width is about 180 mm narrower than the conventional barricade, it is possible to secure a wide road and sidewalk. Since the body is made of reflective material except for black and white,... Read MoreMass (kg) 2.3 Dimensions, Height H x Width W x Thickness t (mm) 750×460×40 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) High density polyethylene
- TSUKUSHI KOBO Signboard weightA weight for factory signboards. Please use with water. * If there is little water, it will easily fall over, so please use up to the 15kg line. * Do not subject it to shocks or drop it as it may be damaged. * Keep away from fire as it will deform. * Insert an iron claw between the back of the si... Read MoreDimensions, Width W x Depth D x Height H (mm) 650×190×187 Color Green Material Polyethylenefrom S$77.99Min. 2 days
- ESCO 340x170x330mm Fun for single tube barricadesCan be used for any barricade. With a handle, it is convenient to carry.Mass (kg) 0.8, when full: 10 Dimension (mm) 340×170×330(H)mmfrom S$47.99Min. 2 days
- ESCO 1000x350x580mm Barricade / foldable (red / white)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation. It will not rust, so it will last a long time.Mass (kg) 1.5 Dimensions when Folded (mm) 1000×100×200(H) Dimensions in Use (mm) 1000×350×580(H) Esco Part No. EA983FV-32 Color Red and white Dimension (mm) [Bar] 1000 × 98 (H)from S$119.90Min. 6 days
- GREEN CROSS Rubber blockRubber weight for single-tube barricades-With a handle that is convenient to carry-Due to the unevenness of the surface, it will not shift even when stacked. For measures against theft of metal weights, which are increasing these days! It will be a weight for a single tube barricadeManufacturer Product Code 1104117011 Dimensions (H x W x D) (mm) 280×160×81 Color Black Material Recycled rubberfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Multi-weight (water injection type)Dimension (mm) 350×350×163 Trusco Part No. 744-8066 Mass (kg) Approx. 1 (full level: approx. 13) Color Gray Material High density polyethylenefrom S$59.99Min. 5 days
- ESCO 390x190x350mm Fun for single tube barricadesA single tube can be held with a special lock mechanism. In addition, one-touch construction can be done with one hand. Vertical stacking of up to 2 levels is possible.Mass (kg) 0.8, full 10 Dimension (mm) 390×190×350(H)mm Specification 48.6mm diameter single tube weightfrom S$43.99Min. 4 days
- ESCO 1500x460x750mm Barricade / foldable (red / white)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 1.9 Dimension (mm) 1500×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-32A Color Red and whitefrom S$129.90Min. 6 days
- ESCO 2000x460x750mm Barricade / Foldable (Yellow / Black)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 2 Dimension (mm) 2000×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-31B Color Yellow / blackfrom S$139.90Min. 6 days
- TSUKUSHI KOBO Kick burr (folding barricade)Foldable for easy storage and transportation. Highly safe form with rounded corners. Made of all steel pipe. Sophisticated design and coloring enhance the image of the site. Electrostatic baking finish that is resistant to rust and peeling.Mass (kg) 5 Height (mm) 740 Material Steel pipefrom S$159.90Min. 5 days
- TSUKUSHI KOBO Chevron (Gaze guidance panel)It is easy to see and has excellent safety because it is displayed on the surface instead of the point display. By adopting 3M reflective sheet, it is effective for safety specifications such as road construction sites. It can be easily attached to a single tube barricade vertically with one touch.from S$48.99Min. 5 days
- ESCO 460x50x810mm Single tube barricade (blow molding / 2 pieces)Mass (kg/piece) 1.7 Dimension (mm) 460×50×810(H) Esco Part No. EA983FV-86 Color Green (with reflective tape) Material HDPE (high density polyethylene)from S$109.90Min. 6 days
- Japan Green Cross Weight for plasticDedicated water injection type waist. * The cone joint on the receiving side is not included. When using, please use two or more or cone joints on the receiving side.Mass (kg) (Full) 1.05 Japanese Green Cross No. 122330 Mass (g) 125 Dimension (mm) 452×40×85 Material PE・PPfrom S$12.99Min. 6 days
- ESCO 2000x460x750mm Barricade / Foldable (Red / White)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 2 Dimension (mm) 2000×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-32B Color Red and whitefrom S$139.90Min. 6 days
- TRUSCO Single tube barricadeA resin cover for single pipe clamps. For the safety of workers and the aesthetics of construction sitesLength (mm) 54 Material EVA Suitable Pipe Diameter (Φmm) 48.6 Mass (kg) 3.5 Height (mm) 90 Width (mm) 110from S$199.90Min. 3 days
- TRUSCO Multi Weight with Portable Weight Band for Outdoor UseA water-filled weight with a band tape that can be easily attached to the tent pole. Can be folded and stored when not in use. With a handle, it is convenient to carry. Can be stored compactly. As a heavy stone in various scenes such as fixing tents. * If you put something other than water in it,... Read MoreFull capacity (L) 10 Suitable Ball (mm) 15~55 Trusco Part No. 207-0719 Mass (g) 260 Color Green Material / Finish Polypropylene (PP), polyethylene, PVC
- ESCO Fence Base WeightFence weight Put water or sand in it and use it as a weight for the fence. For straight lines and right anglesfrom S$19.99Min. 3 days
- Artec Water-filled multi-weightAdd water (about 10L) and use.Width (mm) 190 Dimension (mm) 190×240×55 Color Black Set Contents Body x 1 Material PP、PVCfrom S$33.99Min. 4 days
- TSUKUSHI KOBO Safety Barricade Stand with CastersDue to its weight, it can withstand wind pressure. You can freely connect the intervals not only in straight lines but also at bent points. Excellent durability because it uses a plated single pipe. Easy to move with casters with stoppers. * Clamp is sold separately.Height of Lower Platform (mm) 140 Mass (kg) 6.2 Height of Upper Platform (mm) 750 Dimension (mm) 900 x 615 (excluding casters) Material Steel Caster With stopperfrom S$199.90Min. 2 days
- TSUKUSHI KOBO Guard standDue to its weight, it can withstand wind pressure. You can freely connect the intervals not only in straight lines but also at bent points. Excellent durability because it uses a plated single pipe.Height of Lower Platform (mm) 140 Mass (kg) 6 Height of Upper Platform (mm) 750 Dimension (mm) 900×615 Material Steelfrom S$109.90Min. 2 days