A Type Barricades
Other Related Pages
- ESCO 960x240-2500mm Barricade (Expandable)Lightweight and durable. It can be filled with water and can be made heavy.Dimensions when Folded (mm) 240×960(H) Dimensions in Use (mm) 2500×960(H) Length (mm) 390 Esco Part No. EA983DX-6 Mass (kg) Empty: 2.54, Full: 8 Material PE resin Color Yellow
- MITSUGIRON PlacadeSince the legs can be opened with one touch, installation and removal at the site can be done in a short time. As it can be folded compactly, it is not bulky during transportation. It can be stored in the trunk of a car. A lightweight barricade that can be installed and removed quickly. For mobil... Read MoreWidth (m) 1 Mass (kg) 1.4 Trusco Part No. 323-9110 Length (mm) 350 Height (mm) 580 Color Yellowfrom S$78.99Min. 2 days
- MITSUGIRON Placade miniA double-sided floor stand that can be easily displayed by simply opening it. A lightweight barricade that can be installed and removed in a short time because the legs can be opened with a single touch, and can be installed and removed quickly. The large display makes it clear even from a distance.Mass (kg) 1.08 Opening Width W x Depth D x Height H (mm) 600×220×390 Material (Plate) ABS resin Material (Cover) Polyethylene (PE) Material (Leg) Steel
- ESCO 1000x350x580mm Barricade / foldable (red / white)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation. It will not rust, so it will last a long time.Mass (kg) 1.5 Dimensions when Folded (mm) 1000×100×200(H) Dimensions in Use (mm) 1000×350×580(H) Esco Part No. EA983FV-32 Color Red and white Dimension (mm) [Bar] 1000 × 98 (H)from S$119.90Min. 6 days
- ESCO 1500x460x750mm Barricade / foldable (red / white)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 1.9 Dimension (mm) 1500×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-32A Color Red and whitefrom S$129.90Min. 6 days
- ESCO 2000x460x750mm Barricade / Foldable (Yellow / Black)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 2 Dimension (mm) 2000×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-31B Color Yellow / blackfrom S$139.90Min. 6 days
- TSUKUSHI KOBO Kick burr (folding barricade)Foldable for easy storage and transportation. Highly safe form with rounded corners. Made of all steel pipe. Sophisticated design and coloring enhance the image of the site. Electrostatic baking finish that is resistant to rust and peeling.Mass (kg) 5 Height (mm) 740 Material Steel pipefrom S$159.90Min. 5 days
- ESCO 2000x460x750mm Barricade / Foldable (Red / White)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 2 Dimension (mm) 2000×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-32B Color Red and whitefrom S$139.90Min. 6 days
- ESCO Telescopic folding barricadeThe legs open with one touch. Since it is compactly folded, it is not bulky during transportation. It can be expanded and contracted to a length of 1.1 to 2 m and can be installed according to the space.from S$139.90Min. 4 days
- MITSUGIRON BarricadeCompact and convenient to carry. Can be stored in the trunk of a car. Since the legs can be opened with a single touch, it can be installed and removed in a short time. It is a lightweight barricade that can be installed and removed quickly. Land readjustment and events.Trusco Part No. 126-2076from S$78.99Min. 2 days
- GREEN CROSS Vehicle blocking angle (shock absorption type)The handle can be stored in the body. It absorbs the impact of the rushing vehicle and can be forced to stop more safely. Easy to assemble on site. to prevent vehicles from entering.Height (mm) 480 Length (mm) 500from S$1,199.00Min. 2 days
- ESCO 1500x460x750mm Barricade / Foldable (Yellow / Black)The legs open with one touch. Since it is compactly folded, it is not bulky during transportation.Mass (kg) 1.9 Dimension (mm) 1500×460×750(H) Material ABS resin, polyethylene, steel (foot) Esco Part No. EA983FV-31A Color Yellow / blackfrom S$129.90Min. 6 days
- MITSUGIRON Placade mini (plain)A double-sided floor stand that can be easily displayed by simply opening it. A lightweight barricade that can be installed and removed in a short time because the legs can be opened with a single touch, and can be installed and removed quickly.Mass (kg) 1 Length (mm) 220 Height (mm) 390 Opening Width (mm) 600 Trusco Part No. 854-7638 Color WhiteDiscontinued
- Japan Green Cross PlaverA slim-shaped bar-type barricade! Compact because you can fold your legs. It can be used indoors or outdoors. * We do not sell cuts.Material ABS / PE / PC / Steel Color WhiteDiscontinued
- Japan Green Cross barricadeJapanese Green Cross No. 111002 Material 30mmφ steel pipe 40 × 30mm angle use Dimension (mm) 800×1200 Specification Foldable, single sided text Sign Meaning safety firstDiscontinued
- MITSUGIRON Placade 1M TigerIt is compact and convenient to carry. It can be stored in the trunk of a car. Since the legs can be opened with one touch, installation and removal at the site can be done in a short time. A lightweight barricade that can be installed and removed quickly.Color Black / yellow Mass (kg) 1.4 Dimensions, Width W x Depth D x Height H (mm) 1000×350×580 Trusco Part No. 323-9110Discontinued
- Japan Green Cross Placade mini* When using, please use two or more or cone joints on the receiving side.Mass (kg) 1.08 Dimensions, Width W x Depth D x Height H (mm) 600 × 220 × 390 (when legs are deployed) Material ABS / PE / PC / Steel Specification Same content on both sidesDiscontinued
- Japan Green Cross Type A barricadeJapanese Green Cross No. 111002 Dimension (mm) 800 x 1200 (when folded) Material SteelDiscontinued