Area management can be done as a barricade by setting a single pipe. (For single pipe with a pipe diameter of 48.6 mm)
For area management of construction sites
Mass (kg) 1.6 Opening Width (mm) 637 Length (mm) 68 Height (mm) 806 Material Polypropylene (PP)
A barricade for a single tube (diameter Φ48.6). Single pipes can be installed in two stages, upper and lower. Made of steel and durable. Be sure to wear gloves, etc., as burrs may remain on the bottom hole of the frame.
For single tube barricades
* Do not use for any other purpose. * To prevent i... Read More
Dimension (mm) 830 × 600 Mass (kg) About 3 Pipe Diameter (Φmm) About 45 Height of Lower Platform (mm) Approx. 240 (to clamp center) Height of Upper Platform (mm) Approx. 800 (up to clamp center) Material Steel
A single tube barricade made of reinforced resin. The clamp is made of iron and can be used for both pipe diameters of 48.6 and 42.7 mm. The light body makes it easy to clean up.
Mass (kg) 1.9 Trusco Part No. 354-4231 Dimensions, Width W x Depth D x Height H (mm) 640×57×800 Color Green
A single-tube barricade with excellent practicality, functionality, durability, and scenic beauty. Since the width is about 180 mm narrower than the conventional barricade, it is possible to secure a wide road and sidewalk. Since the body is made of reflective material except for black and white,... Read More
Mass (kg) 2.3 Dimensions, Height H x Width W x Thickness t (mm) 750×460×40 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) High density polyethylene
It is easy to see and has excellent safety because it is displayed on the surface instead of the point display. By adopting 3M reflective sheet, it is effective for safety specifications such as road construction sites. It can be easily attached to a single tube barricade vertically with one touch.
Due to its weight, it can withstand wind pressure. You can freely connect the intervals not only in straight lines but also at bent points. Excellent durability because it uses a plated single pipe.
Height of Lower Platform (mm) 140 Mass (kg) 6 Height of Upper Platform (mm) 750 Dimension (mm) 900×615 Material Steel
Due to its weight, it can withstand wind pressure. You can freely connect the intervals not only in straight lines but also at bent points. Excellent durability because it uses a plated single pipe. Easy to move with casters with stoppers.
* Clamp is sold separately.
Height of Lower Platform (mm) 140 Mass (kg) 6.2 Height of Upper Platform (mm) 750 Dimension (mm) 900 x 615 (excluding casters) Material Steel Caster With stopper
Due to its weight, it can withstand wind pressure. You can freely connect the intervals not only in straight lines but also at bent points. Excellent durability because it uses a plated single pipe.
* Clamp is not included.
Height of Lower Platform (mm) 140 Mass (kg) 6 Height of Upper Platform (mm) 750 Dimension (mm) 900×615 Material Steel
It is a barricade that is made of hollow molded products and has high durability. It has good durability and is a product with excellent scenery.
For lane regulation in road construction. For enclosures in restricted areas. For classifying dangerous areas such as construction sites and calling at... Read More
A special resin pipe for single-tube barricades. Reduces the risk of vehicle collisions. Lightweight and easy to transport and install. Made of resin and does not rust, it improves the image of the site.
For lane regulation in road construction. For enclosures in restricted areas.
Foldable, convenient for storage and transportation. Achieves space saving. The reflective tape at your feet is clearly displayed even at night. Due to its weight, it is also resistant to wind pressure.
Mass (kg) 3.5 Dimension (mm) 930×600 Material Steel
It is used by bridging a single pipe to the barricade.
* No fire * For orders less than the shipping unit, the fare is 1,500 yen. Hokkaido, Okinawa and remote islands will be quoted each time.
Opening Width W x Depth D x Height H (mm) 640×57×800 Material Polypropylene (PP)