Weights for Barricade
- Tomoya Bali WeightA water injection type weight to prevent the A type signboard from tipping over when installed outdoors.Material Resin molded products
- MITSUGIRON Bali StoneIt is a water injection type weight stone. (10 kg when full) Comes with a handle that is convenient to carry. Use with water or sand. Various signboards, barricade weights.Mass (g) 480 Dimensions, Width W x Depth D x Height H (mm) 510×165×175 Material Polyethylene (PE)
- TRUSCO Weight for BarricadeWith a handle, it has a good sense of stability and can be stacked up to 2 (same size). The body is a heavy stone infused with cement. For heavy stones (interesting) such as sheets and lids of containers.Standard Compliant with Food Sanitation Act Color Gray Material Polyethylene (PE)
- MonotaRO For weight base + fenceBy wrapping concrete in PE resin, it becomes a product that looks beautiful while having sufficient weight like an iron weight. Since it is made of PE resin, it does not rust, so it can be used at sites near the coast without worrying about salt damage. It has a handle to make it easy to carry. C... Read MoreMass (kg) About 13.5 Dimensions (H x W x D) (mm) About 135 x 225 x 255 Depth (mm) About 150 Hole Diameter (Φmm) About 35 Color Green
- Itoh Corp. (1 2 3) Bali weightWater injection and drainage can be done with one water injection port. It is a shape that is easy to put on a single tube. Stable stacking is possible with four protrusions during storage and transportation. Comes with a belt line for PP band that is convenient for binding. * In cold regions, do... Read MoreLength (mm) 170 Height (mm) 315 Opening Width (mm) 355 Suitable for For Φ48.6mm single tube barricade Color Green Material High density polyethylene
- MonotaRO For rubber weight + single pipeA rubber weight (weight stone) for single-tube barricades. Comes with a handle that is convenient to carry. Due to the unevenness of the surface, it will not shift even if it is stacked. Uses environmentally friendly recycled rubber. Single tube (Φ48.6) Weight for Mr. Mime. * Because it is made o... Read MoreDimensions (H x W x D) (mm) About 280 x 160 x 81 Mass (kg) About 4.2 Color Black Material Recycled rubberfrom S$39.99Min. 2 days
- TSUKUSHI KOBO Bali blockCapacity (L) 11 Dimensions, Width W x Depth D x Height H (mm) 500×170×170 Material Polyethylene
- TRUSCO Outdoor multi-weightIt is a water-filled type and is a heavy stone that can be easily installed. Can be folded and stored when not in use. With a handle, it is convenient to carry. Can be stored compactly. Interesting in various scenes such as fixing tents.2018 Trusco page 10 0734 Material PVC, ABS, elastomer, polypropylene (PP)
- TRUSCO Praberweight whiteWater injection type weight exclusively for plastic bars. Installation will increase the sense of stability. Attach it by fitting it into the left and right legs of the plastic bar.Mass (kg) (Full) 1.05 Mass (g) 125 Length (mm) 40 Trusco Part No. 409-9958 Opening Width (mm) 452 Height (mm) 85 Material Polyethylene (PE) Color White
- TSUKUSHI KOBO Signboard weightA weight for factory signboards. Please use with water. * If there is little water, it will easily fall over, so please use up to the 15kg line. * Do not subject it to shocks or drop it as it may be damaged. * Keep away from fire as it will deform. * Insert an iron claw between the back of the si... Read MoreDimensions, Width W x Depth D x Height H (mm) 650×190×187 Color Green Material Polyethylenefrom S$77.99Min. 2 days
- ESCO 340x170x330mm Fun for single tube barricadesCan be used for any barricade. With a handle, it is convenient to carry.Mass (kg) 0.8, when full: 10 Dimension (mm) 340×170×330(H)mmfrom S$47.99Min. 2 days
- GREEN CROSS Rubber blockRubber weight for single-tube barricades-With a handle that is convenient to carry-Due to the unevenness of the surface, it will not shift even when stacked. For measures against theft of metal weights, which are increasing these days! It will be a weight for a single tube barricadeManufacturer Product Code 1104117011 Dimensions (H x W x D) (mm) 280×160×81 Color Black Material Recycled rubberfrom S$55.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Multi-weight (water injection type)Dimension (mm) 350×350×163 Trusco Part No. 744-8066 Mass (kg) Approx. 1 (full level: approx. 13) Color Gray Material High density polyethylenefrom S$59.99Min. 5 days
- ESCO 390x190x350mm Fun for single tube barricadesA single tube can be held with a special lock mechanism. In addition, one-touch construction can be done with one hand. Vertical stacking of up to 2 levels is possible.Mass (kg) 0.8, full 10 Dimension (mm) 390×190×350(H)mm Specification 48.6mm diameter single tube weightfrom S$43.99Min. 4 days
- Japan Green Cross Weight for plasticDedicated water injection type waist. * The cone joint on the receiving side is not included. When using, please use two or more or cone joints on the receiving side.Mass (kg) (Full) 1.05 Japanese Green Cross No. 122330 Mass (g) 125 Dimension (mm) 452×40×85 Material PE・PPfrom S$12.99Min. 6 days
- TRUSCO Multi Weight with Portable Weight Band for Outdoor UseA water-filled weight with a band tape that can be easily attached to the tent pole. Can be folded and stored when not in use. With a handle, it is convenient to carry. Can be stored compactly. As a heavy stone in various scenes such as fixing tents. * If you put something other than water in it,... Read MoreFull capacity (L) 10 Suitable Ball (mm) 15~55 Trusco Part No. 207-0719 Mass (g) 260 Color Green Material / Finish Polypropylene (PP), polyethylene, PVC
- ESCO Fence Base WeightFence weight Put water or sand in it and use it as a weight for the fence. For straight lines and right anglesfrom S$19.99Min. 3 days
- Artec Water-filled multi-weightAdd water (about 10L) and use.Width (mm) 190 Dimension (mm) 190×240×55 Color Black Set Contents Body x 1 Material PP、PVCfrom S$33.99Min. 4 days
- ESCO 200x115x74mm Fence joint (for mounting support pipe)Dimension (mm) 200×115×74 Mass (g) 890 Material Steelfrom S$38.99Min. 5 days
- MITSUGIRON Slide Plastic BarricadeAs length expands and contracts to "1.1-2m", setting that we put together in space is possible. The legs can be opened with one touch, making installation and removal work easy. It is foldable and compact, convenient to carry, and can be stacked for storage without being bulky. If you a... Read MoreInstallation dimensions (mm) (1137~2008)×498×693 Dimensions when Folded (mm) 1137×95×145 Material ABS, PE, PC, PET, steelfrom S$99.90Min. 7 days
- ESCO 400x50x150mm T-shaped stand for fenceMass (kg) 1 Dimension (mm) 400(W)×50(D)×150(H) Material Steelfrom S$47.99Min. 5 days
- ESCO 109 x 44 x 60mm Fence Joint (for Curve Connection)Dimension (mm) 109×44×60 Mass (g) 67 Material Polycarbonate Color Transparentfrom S$5.59Min. 5 days
- ESCO weightFor signboards such as stores with handles that are easy to carry, and for barricade weights.from S$39.99Min. 4 days
- Shinkigosei (TONBO) Round stoneWith a handle, it has a good sense of stability and can be stacked up to 2 (same size). The body is a heavy stone infused with cement.Heat Resistance Temperature (℃) -30~100 Material Polyethylene (PE)Discontinued
- DIC DIC Dick SP fenceType Base weight Mass (kg) 13 Dimensions, Width W x Depth D x Height H (mm) 300×300×100Discontinued