Fences / Nets
Fences (B type barricades) are enclosures and related items used in homes and construction sites. It is installed at the boundary with the adjacent land, is used for maintenance purposes at event venues, etc. All of them are characterized by using post brackets or installing multiple pieces.
Other Related Pages
- MonotaRO Blindfold sheet for construction fenceA sheet with the words "Safety First" that can be attached to construction fences. The characters are printed on only one side. It is a convenient sheet that makes it invisible from the outside. There are 12 strings attached, so you can use it by tying it to a fence. There is a cutting ... Read MoreMaterial Polyethylene (surface BOPP film pasting) Included Accessories 12 strings Dimensions, Height x Width (mm) Approx. 900 × 1700 Display Items safety first
- DIC Base weight for Dick SP fenceHeight (mm) 100 Mass (kg) 13 Width (mm) 300 Hole Diameter (Φmm) 32 (weight insertion part) Trusco Part No. 462-6541 Material PP + cement
- Japan Green Cross Barricade fenceEasy to install and store. * The display curtain is sold separately.Japanese Green Cross No. 132100 Mass (kg) 5 Dimension (mm) 750×1340 Trusco Part No. 814-9542 Specification Leg folding type Material Polypropylene
- TSUKUSHI KOBO Combination sheetThe compact size of the combination mesh (900 x 1800) is made of tarpaulin.Number of Eyelets 18 places Dimension (mm) 900×1800 Material Tarpaulinfrom S$139.90Min. 2 days
- TSUKUSHI KOBO Blindfold sheet for guard fenceMass (g) 260 Dimension (mm) 900×1710 Material Polyethylene
- No Brand Fence blockMass (kg) About 12 Diameter (mm) About 280 Hole Depth (mm) About 65 Material Concrete, iron plate, PVC pipe Suitable for Φ31.8mm
- GREEN CROSS Guard fence band IIIt is a special metal fitting that can be firmly fixed when arranging fences. Fence parts * Because this is a construction product, please understand that there may be some scratches before purchasing. * Delivery to private homes is not possible.Material Made of dove plating Dimensions, Width W x Height H x Depth D (mm) 120×80×20
- DIC Dick SP Fence JointTrusco Part No. 462-6524 Mass (kg) 0.08 Material PP
- GREEN CROSS Clamp fence bandWhen arranging guard fences, it can be fixed firmly to a Φ48.6mm single pipe. Fence parts.Manufacturer Product Code 1104710203 Dimension (mm) 160×120×50 Mass (g) 480 Material Electroplated Specification Screw type, single clamp + fence band Dimension (Φmm) Single tube: 48.6from S$11.99Min. 2 days
- TSUKUSHI KOBO Fence sheetThe image of the guard fence has been renewed. Beautiful photographs and sophisticated illustrations contribute to improving the scenery of the cityscape.Thickness (mm) 0.35 Included Accessories 12 strings Length (mm) 1710 Width (mm) 930 Material Tarpaulinfrom S$48.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Fence mounting feetMass (kg) 2.7 Dimension (mm) 300 square × about 200 Material / Finish Iron / melamine baking finishfrom S$84.99Min. 5 days
- GREEN CROSS Mesh blindfold sheetA highly safe blindfold sheet that prevents the fence from tipping over and the sheet from tearing with a well-ventilated mesh material. Especially recommended for windy places such as riverbeds and beaches. For blindfolding fences.Material Mesh tarpaulin Included Accessories Insulok Dimensions (Width W x Height H) (mm) 725×1750from S$48.99Min. 6 days
- TOGUE ANZEN KOUGYOU Fence blindfold sheetNumber of Eyelets 12 holes Mass (g) 300 Dimension (mm) 900×1700 Specification Fence blindfold sheet Material Polyethylenefrom S$15.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Signage casting weightIt is a casting weight stone for a signboard Ideal for preventing the signboard from tipping over * There is a possibility that it will not fit other than the signboard made by Unit Co., Ltd.Mass (kg) 10 Dimensions, Width W x Depth D x Height H (mm) About 660 × 110 × 50 Material Iron Type of Terminal Fitting Stationary typefrom S$139.90Min. 7 days
- Anzen Kougyou Resin fence footSuitable for PF1、PF2、PF3 Material Polypropylenefrom S$37.99Min. 4 days
- ESCO 1000x1180mm fence plastic (green / 5pcs)Included Accessories 1 leg, 2 legs, 1 joint Mass (kg) 4 (with legs attached) Esco Part No. EA983FV-91 Color Green Material PP (polypropylene)from S$299.90Min. 6 days
- TOGUE ANZEN KOUGYOU Connection joint for fenceΦ28.6 / Φ31.8mm sharedManufacturer Product Code 298118from S$5.79Min. 2 days
- Japan Green Cross Mesh fenceDimension (mm) 1000 width x 50m roll Mass (kg) About 5 Material HDPEfrom S$239.90Min. 6 days
- TRUSCO Aluminum safety guard pipe standMass (kg) 0.3 Height (mm) 104 Trusco Part No. 124-6001 Opening Width (mm) 170 Length (mm) 37 Material Steelfrom S$21.99Min. 2 days
- TRUSCO Aluminum safety guard bodyOpening Width (mm) 1000 Length (mm) 28 Mass (kg) 3 Height (mm) 1000 Material Aluminum structural materialfrom S$389.90Min. 3 days
- TSUKUSHI KOBO Fence weightMass (kg) About 10 Material Polyethylene (with iron sand) Dimension (mm) Φ350×H75from S$45.99Min. 5 days
- TOGUE ANZEN KOUGYOU Blind sheet for fenceNumber of Eyelets 12 holes Dimensions, Width x Length (mm) 1700×900from S$57.99Min. 5 days
- TRUSCO Aluminum safety guard legs (with casters)It is an option for the safety guard. For general factories, general warehouses, various work places, and other places where you want to ensure safety.Mass (kg) 1 Height (mm) 152 Length (mm) 28 Opening Width (mm) 405 Material Aluminum caster rubber wheelsfrom S$99.90Min. 3 days
- TRUSCO Fence Plastic JointYou can easily join fences together. As a fence during construction. * Fence body is not included.Trusco Part No. 207-2741 Mass (g) 42 Product Name Joint Material / Finish Polypropylene (PP)from S$4.89Min. 2 days
- TRUSCO Temporary Fence Plastic Tank FeetA tank base for fixing fences. As a fence during construction. * Fence body is not included.Trusco Part No. 207-2740 Mass (g) 571 Material / Finish Polypropylene (PP) Product Name weight
- TRUSCO Single Pipe Barrier Mesh SheetExcellent visibility because the micro prism reflective material is sewn on the mesh sheet of fluorescent orange polyester material. Since it has an A4 type clear pocket, it is possible to display printed out paper. Belts with hook-and-loop fasteners are attached to the four corners, so they can ... Read MoreMass (g) 145 Trusco Part No. 207-4446 Height (mm) 580 Width (mm) 600 Mounting Hook-and-loop fastener Display Items Plain Material / Finish Seat: Polyester mesh, Insert pocket: PVCfrom S$39.99Min. 3 days
- TRUSCO Aluminum safety guard base standMass (kg) 0.45 Trusco Part No. 124-5998 Opening Width (mm) 185 Length (mm) 38 Height (mm) 70 Material Aluminumfrom S$23.99Min. 3 days
- TRUSCO Aluminum safety guard legsMass (kg) 0.3 Length (mm) 28 Opening Width (mm) 506 Height (mm) 65 Material Aluminumfrom S$65.99Min. 3 days