All Category

Single Pipe Clamps & Covers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. PS cap for single pipe
    TSUKUSHI KOBO PS cap for single pipe
    Suitable for  For Φ48.6 pipe  Material  Polyethylene polyethylene 
    Rating:
    95%
    from S$0.66
    Min. 2 days
  2. Cap
    TSUKUSHI KOBO Cap
    Material  Polyethylene 
    Rating:
    78%
    from S$0.49
    Min. 2 days
  3. For cover clamp
    MonotaRO For cover clamp
    A dedicated cap that can be attached to a single tube clamp to prevent injury. It is a simple specification that just plugs in. As it is a soft plastic, it is soft and easy to fit. For Φ48.6 diameter single tube clamp. * Do not use for any other purpose. * When attaching or detaching, be sure to ... Read More
    Suitable for  For Φ48.6mm single tube clamp  Material  Soft polyethylene  Color  Yellow  Mass (g)  About 2 (per pc) 
    Rating:
    86%
    from S$77.99
    Min. 2 days
  4. Cap  For single tube
    MonotaRO Cap For single tube
    A cap that can be attached to the tip of a single tube or reinforcing bar to prevent injury. It is a simple specification just to insert. For Φ48.6 diameter single pipe. For reinforcing bars D19 to D25. * Do not use for any other purpose. * When attaching or detaching, be sure to wear gloves such... Read More
    Material  Polypropylene  Color  Yellow  Mass (g)  Approximately 14 (per pc) 
    Rating:
    68%
    from S$42.99
    Min. 2 days
  5. Cap Single Tube Driving Tip Missile Type 5 Pieces
    MonotaRO Cap Single Tube Driving Tip Missile Type 5 Pieces
    A convenient cap for driving a single pipe into the ground. It can be easily driven by attaching it to the tip of a single tube. You can choose steel or resin according to the underground environment. Resin products can only be inserted in half when set in a single tube, but they are completely i... Read More
    Suitable for  48.6 single tube  Type  Tip missile 
    Rating:
    73%
    from S$9.39
    Min. 2 days
  6. Cappica
    ARAO Cappica
    It can be used for both single tube and D19 to D25, and has a reflective seal at the tip that stands out even at night.
    Rating:
    90%
    from S$48.99
    Min. 2 days
  7. Clamp cover
    Sendai Meiban Clamp cover
    Suitable for  Φ48.6mm single tube clamp  Color  Yellow  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  8. Cap Single Tube Driving Washer Mold 5 Pieces
    MonotaRO Cap Single Tube Driving Washer Mold 5 Pieces
    A cap that protects the upper part of a single tube when driving a single tube. By using it in combination with a single-tube driving cap (missile type), driving work can be performed more easily. Used when driving a single pipe into the ground * Do not use for any other purpose. * When attaching... Read More
    Suitable for  48.6 single tube  Material  Steel  Type  Washer 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  9. Clamp cover (soft type / 10 pieces)
    ESCO Clamp cover (soft type / 10 pieces)
    Material  Polyethylene  Type  soft  Suitable Pipe Diameter (Φmm)  48.6 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  10. Crample
    TSUKUSHI KOBO Crample
    It can also be used to cure clamps and prevent adhesion when placing concrete. Slim body that also supports clamping at the end of a single tube. Crumple is a soft cover, as opposed to capple, which is a hard cover. Unique shape that is easy to install.
    Suitable for  Clamp for Φ48.6 ・ Φ42.7  Material  Polyethylene polyethylene 
    Rating:
    93%
    from S$1.89
    Min. 2 days
  11. Single pipe driven missile
    Sendai Meiban Single pipe driven missile
    Simply attach it to the tip of a single tube of Φ48.6, and you can easily change it to a single tube for driving.
    Material  Steel  Mass (g)  100  Suitable Pipe Diameter (Φmm)  48.6  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$6.59
    Min. 2 days
  12. Single tube driving cap
    Sendai Meiban Single tube driving cap
    By simply attaching it to the end of a single tube of Φ48.6, damage to the single tube during driving can be reduced.
    Material  Steel  Mass (g)  140  Suitable Pipe Diameter (Φmm)  48.6  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    75%
    from S$6.49
    Min. 2 days
  13. Daycap
    ARAO Daycap
    By attaching it to the tip of the reinforcing bar, it will prevent killing.
    Color  Yellow 
    Rating:
    77%
    from S$32.99
    Min. 2 days
  14. Single tube cap
    Sendai Meiban Single tube cap
    Attached to the tip of a single tube to prevent accidents!
    Suitable for  D19-D25 (Φ48.6mm single tube)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    78%
    from S$57.99
    Min. 2 days
  15. Single pipe driving cap
    ARAO Single pipe driving cap
    [Tip] Ideal for driving a single pipe into the ground. Impact resistant reinforced plastic is used for resin. It does not remain in the ground when a single tube is pulled out. [Washer] Protects the upper part of the single tube by covering it with the single tube.
    Suitable for  Φ48.6 
    Rating:
    82%
    from S$3.29
    Min. 2 days
  16. end cap
    UNIT (UNIT SAFETY SIGNS) end cap
    Material  Polypropylene 
    from S$4.99
    Min. 2 days
  17. Clamp cover (soft type)
    UNIT (UNIT SAFETY SIGNS) Clamp cover (soft type)
    Suitable for  Φ48.6mm single tube clamp  Material  Polyethylene resin  Remark  Soft type 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  18. New Pit
    TAKAMIYA New Pit
    You can easily make a driving quill by reusing a single tube (mill ends). Easy to install, with retaining. Uses strong material.
    Rating:
    87%
    from S$5.49
    Min. 2 days
  19. Single tube protective cap (with reflective seal / 10pcs)
    ESCO Single tube protective cap (with reflective seal / 10pcs)
    Material  PE 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  20. Glasses band
    Sendai Meiban Glasses band
    Suitable for  Φ31.8mm frame  Material  Steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$4.39
    Min. 2 days
  21. Marking mounting bracket (for single pipe)
    TSUKUSHI KOBO Marking mounting bracket (for single pipe)
    Suitable for  Φ48.6, Φ50.8  Material  Steel 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  22. Smoother bracket (for single pipe)
    UNIT (UNIT SAFETY SIGNS) Smoother bracket (for single pipe)
    Material  Iron  Mass (g)  70 
    from S$33.99
    Min. 2 days
  23. Pole fixing bracket
    UNIT (UNIT SAFETY SIGNS) Pole fixing bracket
    * Please install in two or more places.
    Material  Iron  Type  38.1Φ 
    from S$26.99
    Min. 2 days
  24. Clamp cover (soft type)
    ARAO Clamp cover (soft type)
    It has excellent workability with a soft touch, and also has excellent flexibility and cold resistance.
    from S$199.90
    Min. 2 days
  25. Hardcover orange
    ARAO Hardcover orange
    Mass (g)  40 
    from S$1.99
    Min. 2 days
  26. Single tube rubber cap
    ARAO Single tube rubber cap
    Prevents damage to the wall surface when working with spherical tanks. As it is a thick type, it protects passers-by and workers.
    Suitable for  Φ48.6  Color  Black 
    from S$489.90
    Min. 2 days
  27. H steel clamp
    TOGUE ANZEN KOUGYOU H steel clamp
    Manufacturer Product Code  299121 
    Rating:
    40%
    from S$18.99
    Min. 2 days
  28. Daycap D10 (D10-16)
    ARAO Daycap D10 (D10-16)
    Mass (g)  47 
    Rating:
    70%
    from S$0.32
    Min. 2 days
  29. Super cap
    TSUKUSHI KOBO Super cap
    Impact resistant rebar cap (also used as a single tube end cap) Double structure using impact resistant resin inside. The shock absorbing pin inside the upper part acts as a shock absorber. Patent number: No. 3342102 * Do not use the product once it has been subjected to a drop impact.
    from S$2.99
    Min. 2 days
  30. Patchon clip (Φ48.6 compatible)
    TSUKUSHI KOBO Patchon clip (Φ48.6 compatible)
    Used to fix sheets to a single tube. It is an integrated type that fits a spring into the resin cover, making it easy to put on and take off.
    Suitable for  For Φ48.6  Material  Polypropylene  Color  Yellow  Mass (g)  110 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  31. H steel clamp
    Sendai Meiban H steel clamp
    It is sandwiched between H-steel and used by fitting the foot of the guard fence on the top.
    Suitable for  Φ31.8mm frame  Material  Steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 2 days
  32. Stand signboard fixing bracket (free type)
    UNIT (UNIT SAFETY SIGNS) Stand signboard fixing bracket (free type)
    Since it can be fixed to a single pipe, please prevent the signboard from tipping over. * Please install in two or more places.
    Material  Iron (chromate plating finish) 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  33. Rebar protection cap (10 pieces)
    ESCO Rebar protection cap (10 pieces)
    Material  PP 
    from S$3.79
    Min. 2 days
  34. Driving washer (steel)
    SHINWA (Temporary Platform) Driving washer (steel)
    For Φ48.6 single tube only. It is an upper metal fitting that is used at the same time as a driving missile and makes it easier to drive when using a single pipe as a pile.
    Surface Treatment  Electroplating 
    from S$169.90
    Min. 2 days
  35. Clamp cover
    UNIT (UNIT SAFETY SIGNS) Clamp cover
    Material  Polypropylene 
    from S$67.99
    Min. 5 days
  36. Clamp cover (10 pieces)
    ESCO Clamp cover (10 pieces)
    Material  Polyethylene  Type  hard  Suitable Pipe Diameter (Φmm)  48.6 
    from S$22.99
    Min. 2 days
  37. Clamp cover (hard cover)
    ARAO Clamp cover (hard cover)
    The large body covers the entire clamp for excellent safety.
    from S$119.90
    Min. 4 days
  38. Holder Ace
    TSUKUSHI KOBO Holder Ace
    This product was developed to cure straight reinforcing bars using a single tube.
    Material  Steel (all plating finish) 
    from S$13.99
    Min. 6 days
  39. Catchman
    ARAO Catchman
    Easy installation just by fixing it to the clamp! Prevents damage to the installation surface with cushioning rubber! Work efficiency is greatly improved!
    from S$1,099.00
    Min. 4 days
  40. Soft cappica
    ARAO Soft cappica
    Excellent cushioning and softness due to the soft type body and hollow part. Resistant to cold.
    Color  Yellow 
    from S$339.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction