Traffic Poles
A guide post is a stick-shaped sign that is placed on a road or parking lot to regulate traffic such as automobiles. Made of materials such as polyurethane and polyvinyl chloride that will not scratch the vehicle even if it collides with an automobile. It can be firmly fixed to the ground with the included anchor bolt. Adhesive type guide posts that do not use bolts can be installed in places where anchors cannot be hit. If you use a base, you can move it, which is also convenient if you want to install temporarily. Some have reflective sheets to improve visibility.
Other Related Pages
- MonotaRO Soft Delineator Post Traffic PostMade of polyurethane, it has excellent flexibility. As it comes with a reflective sheet, it is also useful for calling attention at night. For vehicle traffic regulation, division, etc. * For asphalt, we recommend using a two-component adhesive (sold separately).Diameter (Φmm) (Pole part) approximately 80 Height (mm) 750 Material Polyurethane Color Red x white
- Car-boy Color plastic pole set (pillar + rubber base)Mass (kg) 3 Height (mm) 870 Material Polyethylene (PE), recycled rubber
- Car-boy Color plastic pole pillarIt is a support for the chain stand that can be customized to your favorite specifications.Mass (g) 380 Width (mm) 63 Height (mm) 863 Material Polyethylene (PE)
- Car-boy Color plastic pole rubber baseIt is a base that is hard to break even if a person or vehicle steps on it.Mass (kg) 2.2 Width (mm) 300 Trusco Part No. 440-3142 Height (mm) 70 Color Black Material Recycled rubber
- Car-boy Color plastic pole baseThe base is a water weight stone type that puts water and sand in the main body. No trespassing display. Guidance of pedestrians and vehicles.Mass (kg) (When full) 3.5 Width (mm) 300 Height (mm) 70 Included Accessories Base lid (lid)
- ESCO Φ 90x800mm Guard pole (red / white)Flexible guard pole. It does not fade and is waterproof, heat resistant and cold resistant.Base Hole Diameter (mm) 11 (4 fixing holes) Mounting Base Dimension (Φmm) 205 Main Unit Dimensions (mm) 90 × 800 diameter Material Body: EVA, Base: Rubber Color Body: red, reflector: white Esco Part No. EA983FT-100 Luminous Intensity (cd) [Reflector] 350
- Car-boy Color plastic pole set (pillar + PE base)Mass (g) 815 Material Polyethylene (PE)from S$33.99Min. 2 days
- Car-boy Color plastic pole set (cap with lock + pillar + rubber base)Material Polyethylene (PE), recycled rubber Mass (kg) 3from S$38.99Min. 2 days
- Safe-Run Safety Supplies Soft pole (reflective type)Polyurethane material with high resilience. It is hard to damage the car or forklift that collided. Visibility is improved by the reflection function. Comes with an anchor for concrete. Recommended for guidance in the parking lot. It is convenient for traffic regulation and restraint of vehicles.... Read MoreIncluded Accessories Concrete anchor included Material PU Diameter (mm) x Height (mm) Pillar 100 × 450 Color Redfrom S$54.99Min. 2 days
- ESCO Φ 90x800mm Guard pole (red / yellow)Mounting Base Dimension (Φmm) 205 Main Unit Dimensions (mm) 90 × 800 diameter Material Body: EVA, Base: Rubber Base Hole Diameter (mm) Diameter 11 (4 fixing holes) Esco Part No. EA983FT-95 Color Red / yellowfrom S$64.99Min. 2 days
- Car-boy Color plastic pole set (cap with lock + pillar + PE base)Base Diameter (Φmm) 300 Mass (g) 830 Height (mm) 870 Material Polyethylene (PE)from S$37.99Min. 2 days
- Car-boy Rubber base for color plastic pole arch / sign capA high-weight base that does not easily tip over when using color plastic pole sign caps and arches.Width (mm) 300 Mass (kg) 5.2 Height (mm) 70 Trusco Part No. 788-5563 Color Black Material Recycled rubberfrom S$38.99Min. 2 days
- Car-boy Color plastic pole base lidMass (g) 5 Material Vinyl chloride (PVC)from S$0.81Min. 2 days
- ESCO Diameter 300mm / 2.2kg Weight for soft rubber poleFor EA983FT-82, -83, old EA983FT-81Mass (g) 2200 Inner Dia. x Outer Dia. (Φmm) 230×360 Esco Part No. EA983FT-75 Material Rubberfrom S$38.99Min. 2 days
- Car-boy Color plastic pole sign cap plateSince it is adhesive on the back side, it can be used just by pasting it. It can be installed on a wall or pillar and used alone.Diameter (Φmm) 256 Mass (g) 70from S$9.39Min. 3 days
- ESCO Φ77x800mm guard poleIt has a convex shape with many curves and has high restoring force. The S-shape of the post is the secret of high restoring force. The use of polyurethane improves the strength against tearing and tension. If you pull out the pin that secures the base and the post, the post part will come off an... Read MoreBolt Hole Diameter (Φmm) 12 Esco Part No. EA983FT-97 Dimensions, Diameter x Height H (Φmm x mm) 200×800 Color Orange Included Accessories 2 set pins Material Post: Polyurethane, Bath: Styrnics Tape Width (mm) [Reflection tape] 50from S$349.90Min. 6 days
- ESCO Φ80x900mm guard pole (orange)A signpost that can be easily installed when and where it is needed, and is easy to move and remove. As it is a soft material, it has excellent impact resistance and can be restored immediately even if it is crushed by wheels. Uses a high-brightness reflective sheet and has good visibility. It ca... Read MoreBase Diameter (Φmm) 290 Mass (kg) 3.5 Pole Diameter (Φmm) 80 Height (mm) 900 Material Cap: EVA (LDPE), Paul: EVA, Base: NR Esco Part No. EA983FT-20 Color Orange Inner Diameter (Φmm) [Top] 40from S$219.90Min. 6 days
- ESCO Φ80x900mm guard pole (green)A signpost that can be easily installed when and where it is needed, and is easy to move and remove. As it is a soft material, it has excellent impact resistance and can be restored immediately even if it is crushed by wheels. Uses a high-brightness reflective sheet and has good visibility. It ca... Read MoreBase Diameter (Φmm) 290 Mass (kg) 3.5 Pole Diameter (Φmm) 80 Height (mm) 900 Material Cap: EVA (LDPE), Paul: EVA, Base: NR Esco Part No. EA983FT-19 Color Greenfrom S$219.90Min. 6 days
- ESCO Φ77x650mm guard poleIt has a convex shape with many curves and has high restoring force. The S-shape of the post is the secret of high restoring force. The use of polyurethane improves the strength against tearing and tension. If you pull out the pin that secures the base and the post, the post part will come off an... Read MoreColor Orange Dimensions, Diameter x Height H (Φmm x mm) 200×650 Bolt Hole Diameter (Φmm) 12 Esco Part No. EA983FT-96 Included Accessories 2 set pins Tape Width (mm) [Reflection tape] 50 Material Post: Polyurethane, Bath: Styrnicsfrom S$289.90Min. 6 days
- AS ONE Auxiliary Belt for Guide Pole MesseAs ONE Part Number 61-7336-48 Mass (kg) About 35g Size About W3.5 × L23.5cm Material Hook partfrom S$38.99Min. 15 days
- AS ONE Guide Pole Messe H95cmMass (kg) 1.7 Set Contents Magnet fixing belt x 2 Panel x 1 Material Panel section Size W15×H95cmfrom S$249.90Min. 18 days
- DESCO Wrist strap & shoe checker with dual foot plateDetermine if the grounding equipment (wrist strap, footgrounder, ESD shoes, smock) worn by the worker is functioning properly.Measuring Time Within 3 seconds Mass (kg) 0.5from S$2,199.00Min. 10 days
- Japan Green Cross Wavepost adhesiveIt is possible to bond 3 wave posts with 1 kg. * When using, please pay attention to the usage and precautions indicated on the container.Material Epoxy resinfrom S$88.99Min. 7 days
- ESCO 66x137mm Luminescent stickerIt stores sunlight and fluorescent light and emits light in the dark. You can easily cut it with scissors. For markings such as lamp switches and stairs, for marking dangerous places that may hit when the lights are off, and for marking emergency measures required in the event of a power outage d... Read MoreMass (g) 6 Dimension (mm) Approx. 66 × 137 Esco Part No. EA983G-101from S$18.99Min. 6 days
- ESCO Guide pole (red)Includes assembly tools. It will be a stylish pole with a 2m self-winding belt. No stackingfrom S$239.90Min. 4 days
- SEKISUI JUSHI Paul corn cityA type for places with little traffic. Φ150 small base lane separation mark that can repair the main body. The structure is such that the main body and base can be attached and detached, and even if the main body is damaged, it can be restored by replacing the parts. Detachable one-legged type (M... Read MoreBase Diameter (Φmm) 150 Width (mm) 150 Pole Diameter (Φmm) 80 Set Contents Instruction manual Color RedDiscontinued
- Japan Green Cross Message pole guide ropeA rope that can be hung on TMP and used as a partition. There is a slight difference in length due to the contraction (twist) of the rope. We cannot accept returns. Please note.Discontinued
- Japan Green Cross Steel plain boardThere are 4 holes of 3.5mmΦ. * The colors of the "Steel-6" and "Steel-17" series are slightly different from the colors of the "Steel-18" series.Discontinued
- Japan Green Cross Novoli standIt is a flat base type of pole stand for Novori. To prevent it from tipping over, use it on a horizontal surface and use the four corner holes of the stand to fix it. The base and cylinder are separable (screwed)Type Novoli pole base FDiscontinued
- Japan Green Cross Enbi plain boardWe will manufacture it according to your request such as size and color. * Depending on the size, color, etc., it may not be possible to manufacture. note that.Discontinued
- Japan Green Cross Room plateAll characters are custom-ordered. When ordering, please specify the base room plate and the text content. (Because it is made to order, it will take some delivery time.) If you do not specify the typeface, the typeface will be "Mincho style" with cutting characters pasted.Discontinued
- Japan Green Cross Card caseIt is a case to show a replacement sheet type. It can be attached directly to the glass surface and is ideal for posting posters, leaflets, etc. outside. It can be used both vertically and horizontally, and it is ideal for double-sided display because it is transparent on both sides. Paper can be... Read MoreDiscontinued
- Japan Green Cross Fluid base plateYou can use it as a display plate by attaching a sticker to the base plate. It can also be attached directly as a sticker.Discontinued
- Japan Green Cross Steel plain boardThere are 4 holes of 6mmΦ * Only white. (The color is slightly different from the Steel-18 series.)Discontinued
- DESCO Left and right separation confirmation footwear and wrist strap testerMeasuring Time About 3 seconds Trusco Part No. 859-0210Discontinued
- AS ONE Guide pole Messe H120cmMass (kg) 2 Set Contents Magnet fixing belt x 2 Panel x 1 Material Panel section Size W15×H120cmDiscontinued