Braille Tiles
Braille tiles are items that let you know where you are by stepping on or touching the protrusion on the tile. The tile body is made of synthetic rubber and elastomer, and it is not slippery and has excellent elasticity. Items used in places that require temporary attention and guidance, such as construction sites, painting sites, and maintenance sites. There are rubber mat and integral type and folding type, and some can be processed with a cutter or scissors. There are two types of braille tiles: linear guide tiles that indicate the direction of travel and warning blocks that indicate dangerous places and places to watch out for.
Other Related Pages
- ESCO 300x300mm Braille panel (Temporary use / Line)Uses foamed PE tape on the back side, leaving no tape marks Ideal for temporary construction for about a month. Strong adhesiveness Easy to remove. With adhesiveDimension (mm) 300×300 Specification linefrom S$31.99Min. 4 days
- MonotaRO Braille panel Ecotype JIS compliantAdhesive tape is attached to the entire back surface, so it can be easily installed by removing the release paper. The non-slip shape on the surface prevents slipping, and the unique texture of the recycled elastomer resin further enhances the effect. There is almost no color fading or color loss... Read MoreDimension (mm) 300×300 Total Thickness (mm) About 8 Specification Installation surface: asphalt Material Recycled elastomer resin Color Yellow
- Hikari Braille Mat (Warning Type)As it is synthetic rubber, it has excellent anti-slip, elasticity, and sound cutoff. A yellow type that makes it easy to find the position. It is a warning mat for pedestrians. Pedestrian warning mat * Please use adhesive (sold separately) for mounting.Specification For indoor use Material Synthetic rubber (EPDM + SBR) Type warning
- Hikari Braille mat (induction type)As it is synthetic rubber, it has excellent anti-slip, elasticity, and sound cutoff. A yellow type that makes it easy to find the position. It is a guide mat for pedestrians. Pedestrian guidance mat * Please use adhesive (sold separately) for mounting.Dimensions, Height x Width x Thickness (mm) 300×300×6 Trusco Part No. 382-4357 Mass (g) 556 Specification For indoor use Type Guidance Height (mm) Projection: 3.5 Material Synthetic rubber (EPDM + SBR)
- ARAO (Eco) Braille panelSince the surface is non-slip shape (sobo processing), it is not slippery, and the unique texture of the recycled elastomer resin further improves the effect. In the accelerated weather resistance test (assuming about 3 years), there is almost no color skipping or color loss, and you can use it w... Read MoreMaterial Recycled elastomer resin Color Yellow
- ARAO Braille panel for temporary installationIdeal for temporary construction for about a month. Strong adhesiveness, easy removal.Dimension (mm) 300×300 Material Synthetic rubber Color Yellowfrom S$43.99Min. 2 days
- JAPAN HERT BUILD INDUSTRY Braille tileEasy installation with adhesive tape, a standard Braille tile! It is an environmentally friendly and human-friendly product. It can be used indoors by using polyurethane resin. It is a non-slip design with improved cushioning due to the rib structure.Dimension (mm) 300×300×8 JIS Standard Correspondence Installation Location For indoor use Material Polyurethane resinfrom S$57.99Min. 2 days
- ARAO Braille matBraille panel and rubber mat integrated. It can be installed for temporary construction at construction sites. The surface is a non-slip shape that does not slip easily. Adhesion should be fixed with double-sided tape, nails, etc. * There is a risk of rolling up if the primer or other adhesive is... Read MoreThickness (mm) 10 Dimension (mm) 600×1800 Mass (kg) 7 Material Ethylene propylene rubber (EPDM) Color Yellowfrom S$439.90Min. 2 days
- ARAO Foldable braille matIdeal for short-term use during day and night construction. Recommended when you do not want to leave butyl tape behind due to temporary specifications. You can easily cut it into your favorite shape with a cutter. As it is foldable, it can be installed easily without worrying about the habit of ... Read MoreColor Yellow
- TSUKUSHI KOBO Braille tile with glue* Please treat the base with a special primer before use.Thickness (mm) 7 JIS Standard Correspondence Material Synthetic rubberfrom S$45.99Min. 2 days
- K-MAX Braille mat for temporary installationA composite product with Braille tiles attached to a rubber plate. Ideal for short-term specifications as there is no residue left on the ground.from S$239.90Min. 2 days
- K-MAX Braille tile with glueJIS standard compliant product Braille tile with butyl tape on the back. Made of elastomer, it boasts a rubber-like grip and high weather resistance. Braille tile with butyl tape on the back. Made of rubber, it boasts a high grip. It is used to guide pedestrians safely. * When using, it is a type... Read Morefrom S$389.90Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Quick dry water road color819-391 Paint for road surface paint sheets. You can paint about 12 square meters.Material Water-based paint Capacity (kg) 4 Color White Trusco Part No. 811-5908from S$289.90Min. 5 days
- ARAO Eco Braille panel 300 square point typeDimension (mm) 300×300 Trusco Part No. 788-7540 Type pointfrom S$28.99Min. 4 days
- ESCO 300x300mm Braille panel (Temporary use / Point)Uses foamed PE tape on the back side, leaving no tape marks Ideal for temporary construction for about a month. Strong adhesiveness Easy to remove. With adhesiveDimension (mm) 300×300 Specification pointfrom S$31.99Min. 4 days
- TOGUE ANZEN KOUGYOU Eco braille tilesBraille tile that is non-slip and safe because the surface is non-slip.Dimensions, Height x Width x Thickness (mm) 300×300×2from S$579.90Min. 5 days
- K-MAX Braille curing panelA Braille panel used to eliminate unevenness when covering existing Braille tiles with a mat or the like.from S$219.90Min. 18 days
- Sendai Meiban Braille panel point typeDimensions, Height x Width x Thickness (mm) 300×300×8from S$25.99Min. 4 days
- YAMAZAKI (CONDOR) Condor (Induction display mat) Guide mat B B-LH YellowTrusco Part No. 736-7929from S$23.99Min. 7 days
- TSUKUSHI KOBO Warning mat Temporary indoor useDimension (mm) 1000×1000 Mass (kg) 4.6 Thickness (mm) 7 Material Synthetic rubber Type warningfrom S$339.90Min. 5 days
- Safe-Run Safety Supplies Dot Braille Block (Warning / Stop)Point-shaped protrusion type that generally indicates (warning / stop). Set of 10 pieces. As a warning display for pedestrians. * Please use an adhesive (sold separately) to adhere to the floor. * This product is intended for indoor use. Do not use outdoors. * Do not use for anything other than i... Read MoreDimension (mm) 300×300 Sheet Thickness (mm) About 2 protrusion dimensions (mm) About 5 Type Dot-like protrusion Material PVC Color Yellowfrom S$89.99Min. 2 days
- Sendai Meiban Braille panel line typeDimensions, Height x Width x Thickness (mm) 300×300×8from S$25.99Min. 4 days
- YAMAZAKI (CONDOR) Condor (guidance display mat) Guide mat B BP YellowTrusco Part No. 736-7945from S$23.99Min. 7 days
- ARAO Eco Braille panel Line double typeSignificant reduction in construction time! Reduced number of workers by improving construction efficiency Reliable non-slip processing The surface is non-slip shape (textured), so it is hard to slip and the effect is improved by the unique texture of recycled elastomer resin!Width (mm) 300 Dimension (mm) 300×600 Length (mm) 600 Adhesive Butyl type Material (Surface) Recycled elastomer resin Type linefrom S$48.99Min. 5 days
- YAMAZAKI (CONDOR) Condor (Induction display mat) Guide mat B B-LT YellowTrusco Part No. 736-7937from S$23.99Min. 7 days
- TSUKUSHI KOBO Induction mat Temporary indoor useDimension (mm) 1000×1800 Thickness (mm) 7 Mass (kg) 8.2 Type Guidance Material Synthetic rubberfrom S$599.90Min. 5 days
- K-MAX Braille tile primer with glueAdhesion accelerator used when pasting braille tiles with glue. Butyl tape is also attached to the Braille panel, but a primer is used for stronger adhesion. * Clean (treat) the flooring surface and apply the primer.Specification 1 can in 1 boxfrom S$55.99Min. 6 days
- MonotaRO Braille Panel JIS Standard Compliant ProductAs it is made of synthetic rubber + EVA material, it has excellent anti-slip, elasticity, and sound cutoff. It is a yellow type that makes it easy to find the position. It is a JIS standard compliant product. As an indoor pedestrian warning mat * Please do not use for any other purpose. * When st... Read MoreDimension (mm) 300×300 Total Thickness (mm) About 7 Standard JIS T9251-2001 Material Synthetic rubber, EVA Color Yellowfrom S$12.99Min. 2 days
- Safe-Run Safety Supplies Braille Tile Line (Guidance / Go on)Point-shaped protrusion type that generally indicates (warning / stop). Set of 10 pieces. As a warning display for pedestrians. * Please use an adhesive (sold separately) to adhere to the floor. * This product is intended for indoor use. Do not use outdoors. * Do not use for anything other than i... Read MoreDimension (mm) 300×300 Sheet Thickness (mm) About 2 protrusion dimensions (mm) About 5 Type Linear protrusion Material PVC Color Yellowfrom S$89.99Min. 7 days
- Sendai Meiban Braille panel (line type)Since it uses synthetic rubber, it has excellent cold resistance and weather resistance. The non-slip shape of the surface makes it difficult to slip. Since the back side has adhesive tape on the entire surface, the adhesive effect is improved. Used for sidewalksDimension (mm) 300×300 RoHS directive (corresponding to 10 substances) Correspondence Type lineDiscontinued
- Sendai Meiban Braille panel (point type)Since it uses synthetic rubber, it has excellent cold resistance and weather resistance. The non-slip shape of the surface makes it difficult to slip. Since the back side has adhesive tape on the entire surface, the adhesive effect is improved. Used for sidewalksDimension (mm) 300×300 RoHS directive (corresponding to 10 substances) Correspondence Type pointDiscontinued
- K-MAX Braille mat for temporary installationA composite product with Braille tiles attached to a rubber plate. Ideal for short-term specifications as there is no residue left on the ground.Discontinued