Others
Other Related Pages
- MonotaRO Scaffolding rubber bandA rubber band for stepladders and horse scaffolding. It is made by reusing tire tubes. It is a type that binds using the band part and the metal part part. Stepladder, horse scaffolding * Do not use for any other purpose. * Please note that the thickness and weight may vary due to the use of recy... Read MoreWidth (mm) About 20 Thickness (mm) About 1.6-2.0 Length (mm) About 800 Mass (g) About 115
- Watabe Kogyo Low pressure transparent sheetHas excellent insulation, weather resistance, and workability. Live-line work on low-voltage distribution linesTest voltage (V / 1 min) 1000 Material EVAC resin Color Transparent
- Watabe Kogyo Low pressure sheetIt has excellent insulation, weather resistance, and cold resistance. For low-voltage live-line work.Thickness (mm) 0.6 Test voltage (V / 1 min) 3000 Color Yellow
- UNIT (UNIT SAFETY SIGNS) Scaffolding band (for stepladders and horses)Length (mm) 800 Material Rubberfrom S$16.99Min. 2 days
- MASARU INDUSTRIES Telephone pole sign boardThe surface has a protruding shape to prevent sticking. Comes with a special reflective sheet.RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylenefrom S$67.99Min. 2 days
- JAPAN HERT BUILD INDUSTRY J Braille Road StudsBraille stud classic model * The JUST / JBUT type is not non-slip processed, so please refrain from using it in wet places such as rain as there is a risk of slipping and tipping over.JIS Standard Correspondence Mounting Type Embedded method Type With legs / Solidfrom S$5.79Min. 2 days
- TRUSCO Low pressure transparent sheetA transparent sheet with excellent insulation, weather resistance, and workability. Since it is a transparent type, you can see the object. It can be used by hooking it with pigeon eyes. Live-line work on low-voltage distribution lines. For ensuring safety by winding around the switchboard under ... Read MoreMaterial EVAC resin 2018 Trusco page 4 1988
- Sendai Meiban Temporary stop lineIt can be easily installed and moved with a temporary stop line laid on the road when one-sided alternating traffic is used. Hypothetical stop line for cars, etc.Thickness (mm) 10 Width (mm) 190 Length (mm) 2300 RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$99.90Min. 2 days
- ARAO Temporary stop lineIt is easy to install and can be moved. * There is a risk of rolling up if the primer or other adhesive is not applied due to road surface conditions or traffic conditions.Thickness (mm) 10 Dimension (mm) 190×2300 Material Natural rubber (NR) Color White
- OHTSUKA BRUSH MFG. Adhesive for safe eye + Neo SafeconAdhesive for safe eye construction that has excellent short-time rapid curing and impact resistance and exhibits strong adhesive strength for a long time Adhesive for safe eye construction, reflective studs, reflectors, line-of-sight guidance, route markings, markers * Please use the specified am... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Epoxy resin type 2 liquid Suitable Products Safe Eye Series Stimsonite Specification Specified amount (per set): 20 piecesfrom S$59.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Sandwich pinIt is a detection device that prevents accidents from being pinched in aerial work platforms. It supports lateral 360 ° + contact from above. Flashes blue and a buzzer sounds when Ideal for using aerial work platforms in tunnels, etc. * Fix with adhesive or band and be sure to take measures to pr... Read MoreHeight (mm) 370 Diameter (mm) 53 Material Body: ABS Detection bar: Silicon NETIS number CB-180021-Afrom S$479.90Min. 2 days
- JAPAN HERT BUILD INDUSTRY R Braille Road StudsA composite type with excellent cost performance that takes advantage of the strength and stability of stainless steel and the flexibility of resin. Polyamide resin, which has the highest strength and elasticity among engineering plastics, is used for the resin part. Polyamide resin has a low wat... Read MoreJIS Standard Correspondence Mounting Type Embedded method Type With legs / coverfrom S$3.29Min. 2 days
- CHUHATSU HANBAI Plastic chain built-in telescopic pole "Valeo" (stand type)With a stable water injection weight. Built-in 6.5m plastic chain in the main body pole. Lock the chain with any length (equipped with a chain lock slider). Easy to carry with telescopic pole. The rotary head allows connection from all directions. The body color is available in two colors, "... Read MoreMass (kg) About 1.8 Full capacity (L) About 9 Chain Length (m) 6.5 Wire Diameter Φ(mm) 6from S$159.90Min. 2 days
- YANTES Braille Road Studs Stainless Hairline Diamond CutBraille studs for the visually impaired * For carpets, it may not be possible to install due to the hardness of the carpet. * For details such as installation standards, please check the ordinances and manuals of each prefecture and municipality.Finish Hairline / Diamond cut Material Stainless steelfrom S$19.99Min. 2 days
- JAPAN HERT BUILD INDUSTRY J Braille Tack Drilling Gauge* R Braille studs cannot be used because the pitch is different.Dimension (mm) 300×300×0.8 Material Bonded steel sheetfrom S$45.99Min. 2 days
- TSUKUSHI KOBO Hole cover for lining boardMass (g) 100 Material Steel + synthetic rubber Dimension (mm) Φ72from S$3.89Min. 2 days
- YOTSUGI High Pressure Plastic SheetSince the material is EVA containing synthetic fibers, it is lighter than rubber products. For protection of the charging part when working directly or in close proximity to the charging part of an electric circuit of 7000V or lessLength (m) 1 Mass (kg) 1.02 Thickness (mm) 1.5 Test voltage (V / 1 min) 20000 Trusco Part No. 466-6551 Applicable Voltage (V) 7000 or less Width (mm) 800 Material EVA resinfrom S$189.90Min. 32 days
- GREEN CROSS Temporary stairsThe tread plate is uneven so it is not slippery. Made of plastic, it is lightweight, has no corrosion, and has excellent durability. You can choose the type that corresponds to the tilt angle. For safety measures at forest sites, for maintenance of emergency evacuation routes and temporary roadsfrom S$84.99Min. 2 days
- JAPAN HERT BUILD INDUSTRY Pattern sheetMaterial PVC film with removable adhesive tapefrom S$4.99Min. 4 days
- TSUKUSHI KOBO Car curing coverProtects the car from paint powder and dust droplets at construction sites and demolition sites. Easy to install and remove with one touch. * The paint may discolor, so never use it when the car or cover is wet. * Do not use if the surface temperature of the car body is expected to rise under the... Read MoreMaterial Polypropylenefrom S$18.99Min. 2 days
- GREEN CROSS LED slow seatLightweight and foldable slow board. Easy to store and install. It can be installed on a single tube with eyelets. The magnet supports the vehicle body and all situations. Construction regulation slow boardNumber of LED (pieces) (Red) 49 Magnet 10 pieces Suitable Battery 4 AA batteries (sold separately) Dimensions (Width W x Height H) (mm) 840×450 Specification Black background / yellow reflection Material Tarpaulin Content slow down
- JAPAN HERT BUILD INDUSTRY PunchWhen drilling holes in tile carpets, use a resin or wooden board as the underlay to maintain the sharpness of the punch.
- Sendai Meiban Single tube board FB-4 Pedestrian walkway Both sidesCan be attached to a single tube.Trusco Part No. 818-5560 RoHS directive (corresponding to 10 substances) Correspondencefrom S$33.99Min. 7 days
- ARAO Lining plate safety capCloses the hook hole of the footboard perfectly. Prevents the danger of people working at or under the feet of passers-by.Standard Regularfrom S$439.90Min. 4 days
- YANTES Braille Road Studs Resin Sealed StainlessBraille studs for the visually impaired * Resin may be discolored by ultraviolet rays or worn by use. * For carpets, it may not be possible to install due to the hardness of the carpet. * For details such as installation standards, see the ordinances and manuals of each prefecture and municipalit... Read MoreFinish Hairline Material Resin / stainless steelfrom S$21.99Min. 8 days
- CHUHATSU HANBAI Water-filled weight for plastic chain built-in telescopic pole “Valeno”Attached to the Varineo magnet type and used as a stand typeMass (kg) 0.8 Trusco Part No. 102-4661 Height (mm) 130 Width (mm) 300 Full capacity (L) About 9 Color Black Material Polyethylenefrom S$33.99Min. 2 days
- JAPAN HERT BUILD INDUSTRY RTC Braille Road Studs (Only Nylon Resin Base BASE80 8mm ~ 10mm Thick)Achieves labor saving and construction cost reduction * RUST-22TC and 290TC types are not non-slip processed, so please refrain from using them in wet places such as rain as there is a risk of slipping and tipping over.JIS Standard Correspondence Mounting Type Embedded method Type Without legs / stainless steel cover
- Sendai Meiban Single tube board FB-2Can be attached to a single tube.Trusco Part No. 818-5558 RoHS directive (corresponding to 10 substances) Correspondencefrom S$33.99Min. 7 days
- Watabe Kogyo Cosmos mat with electric resistance (B mountain shape)It is a 1m cut product of the electric resistance mat. It has a streak and anti-slip effect. Placed in front of the switchboard / monitoring board to prevent electric shock accidents.Trusco Part No. 836-1570 2018 Trusco page 4 1990 Mass (kg) 9.8 Material Natural rubberfrom S$429.90Min. 3 days
- ARAO Lining board P capBecause it is made of resin, there is no rattling noise even when the car passes, and there is no worry of rust. Steel is inserted in the top plate to handle the load applied to the points.Height (mm) 35 Outer Diameter (Φmm) 80 Color Grayfrom S$329.90Min. 4 days
- JAPAN HERT BUILD INDUSTRY RTC Braille Road Studs (Exclusive Nylon Resin Base BASE65 6mm ~ 8mm Thick)Achieves labor saving and construction cost reduction * RUST-22TC and 290TC types are not non-slip processed, so please refrain from using them in wet places such as rain as there is a risk of slipping and tipping over.JIS Standard Correspondence Mounting Type Embedded method Type Without legs / stainless steel coverfrom S$3.79Min. 4 days
- JAPAN HERT BUILD INDUSTRY Adhesive set with cartridge, 1 mixing nozzle 300ml set (main agent 150ml, hardener 150ml)* The dedicated gun (manual gun) is sold separately.from S$119.90Min. 4 days
- TSUKUSHI KOBO Vehicle limit measuring rodThis product is a pole to comply with laws and regulations and prevent accidents while driving by confirming that the height of the vehicle is within 3.8 m. Please extend the telescopic pole to the maximum before use. * This product has some insulation protection coating, but please refrain from ... Read MoreMass (kg) 1.45 NETIS number KT-140130-VEfrom S$339.90Min. 5 days
- Watabe Kogyo Rubber mat for electric resistanceIt is a 1m cut product of the electric resistance mat. It has a streak and anti-slip effect. Placed in front of the switchboard / monitoring board to prevent electric shock accidents.Material Natural rubberfrom S$389.90Min. 2 days
- CHUHATSU HANBAI Plastic chain built-in telescopic pole "Valeneo" exclusive catch (stand type)The water-filled weight has a sense of stability and is easy to move with a handle. It can be installed in a place where there is no pole to hook the hook without any construction. As it is a telescopic pole, it becomes compact when moving or storing. The rotary head allows connection from all di... Read MoreSpecification Outdoor use Height (mm) 975 (when extended) Mass (kg) 1.3 Full capacity (L) Approx. 9 (with water injection weight) Material Paul, weight: polyethylene Width (mm) 300from S$119.90Min. 2 days
- YANTES Braille Road Studs Resin Diamond CutBraille studs for the visually impaired * Resin may be discolored by ultraviolet rays or worn by use. * For carpets, it may not be possible to install due to the hardness of the carpet. * For details such as installation standards, see the ordinances and manuals of each prefecture and municipalit... Read MoreFinish Diamond cut Material Resinfrom S$13.99Min. 13 days