Safety Mirrors
Safety mirrors are mirrors installed in places with poor visibility, such as curves, T-junctions, and parking lot doorways. There are round, square, and dome types, which are used according to the installation location and purpose. Convex mirrors used for curved mirrors can be used in places where safety is required because they can project a wide area. The dome-shaped mirror is mounted on the ceiling and projects a 360 ° range. Mirror materials include glass, stainless steel, and acrylic, which vary depending on the usage environment and maintainability.
Other Related Pages
- Hikari Mirror Everywhere with Adhesive0.5 mm thick. Easy to cut with scissors! Adhesive type for easy installation. Made of highly impact-resistant polycarbonate resin, it is hard to break and highly safe and can be used conveniently. For bathrooms, furniture, etc.Thickness (mm) 0.5 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Specification With adhesive tape
- Hikari Acrylic Mirror PlateLightweight and hard to break. For indoor use onlyThickness (mm) 2 Material Acrylic Type Square
- TRUSCO Lightweight safety mirror that can be cut with a cutterA plastic and aluminum composite mirror that can be cut with a cutter. Lightweight and easy to install and handle. It is resistant to rust and has excellent impact resistance.2018 Trusco page 6 1402 Thickness (mm) 2mm Material Aluminum, impact-resistant styrene resin Set Contents 4 double-sided adhesive sheets Specification Indoor use, surface hard coat treatment
- Amon Industry Garage mirrorEnsuring safety by eliminating blind spots when leaving the warehouse. Lightweight resin mirror that is light and hard to break. For short distances. Can be easily attached to a wide range of attachments and metal fittings. * Attachment is not included with this product. Please purchase the attac... Read MoreViewing distance ~ About 5m
- MonotaRO Curve mirror for temporary installationMade of polycarbonate, it is lightweight and durable. Garage doorways, factory premises, etc. * A protective film is attached to the surface to prevent scratches. Please peel off the film before use. There may be dirt on the surface, but there is no problem with the mirror surface. * This product... Read MoreMaterial (Mirror) Polycarbonate, (Body) ABS Dimension (Φmm) 600
- GREEN CROSS curve-mirrorMade of polycarbonate, it is lightweight and durable. At garage doorways, narrow road doorways, corners, factories and premises * Peel off the protective film before use. * This product is for temporary use. It cannot be installed on public roads.Material Polycarbonate
- Shinei Bussan Stainless steel mirror roundNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Suitable Model Pole, wall Type Round type
- Shinei Bussan Garage mirror squareIncluded Accessories Mounting bracket Type Square
- Shinei Bussan Stainless mirror mirrorNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Suitable Model Pole, wall Type Square
- MonotaRO Acrylic mirrorA mirror that is light, does not crack, and does not rust. For indoor use only. * Because it is easier to warp than a glass mirror, it may be distorted. * Since the hardness is low, small scratches are likely to occur on the surface. * Because it is only cut and not edge-processed, please handle ... Read MoreThickness (mm) 2 Material Acrylic
- MonotaRO Acrylic mirror Round with double-sided tapeYou can easily install the mirror just by sticking it on the wall with adhesive tape. A light and hard-to-break mirror. Garage doorways, factory premises, etc. * This product is not certified by the Road Mirror Association. * Please refrain from using it on public roads. * Peel off the protective... Read MoreWall Thickness (mm) About 1.5 Dimensions (outer diameter x thickness) (mm) 256×22
- Car-boy Mirror everywhereJust stick it on! For crime prevention measures and collision accident prevention. A light and hard-to-break mirror. Since it has a double-sided table on the back side, it can be easily attached. It will be sunny everywhere, such as walls and fences. It can also be used by pasting it on a color p... Read MoreDimensions (outer diameter x thickness) (mm) 256×1.5 Mass (g) 140 Trusco Part No. 788-5598
- Topre Safety Mirror-Composite material of plastic and aluminum does not crack strongly against impact-Weight is less than half (about 40%) of glass mirrors-Reduced distortion by bonding plastic and aluminum-Easy to attach with adhesive tape -Hard coat treatment that prevents scratches on the mirror surface It can b... Read MoreType of Terminal Fitting Adhesive tape
- Hikari Wide mirrorClearly, it looks big. One-touch installation! One-touch angle adjustment! Checking the safety of garages and entrances and exits Checking the safety of security warehouses and aisles in storesDimension (mm) 160×195 Mirror Effective Diameter (Φmm) 300R
- Shinei Bussan Security mirror Hemisphere mirror half 330 × 165 × 100With a 1/4 ball security mirror, you can check the movement of people from any direction of about 180 °. It can be used in various places such as factories, stores, and hospitals. It is ideal for preventing collisions on T-junctions, as well as in front of elevators, nursing care facilities, and ... Read MoreMass (kg) 0.17 Mirror Shape 1/4 ball Output width (mm) 100 Curved surface R (mm) 170 Diameter x height (mm) 330×165 Material (Mirror) Acrylic Material (Mounting Bracket) Steel (chrome plated)
- Hikari Security Mirror Magnet TypeA powerful magnet type with one-touch angle adjustment and attachment / detachment. Even in places where magnetic force is not applied, it can be firmly fixed with a steel auxiliary plate.Mass (kg) 0.28 Image Size (Curved Surface R) 120 Dimensions (Width W x Height H) (mm) 148×240 Trusco Part No. 305-7071 Material (Frame) ABS resin Material (Mirror) Glass Specification Magnet type, indoor and outdoor use Type Round type
- MYST Garage mirror 450Φ roundIt is easy to get a sense of distance with a wide field of view. Ideal for checking roads without a central line and places with heavy traffic of cars and motorcycles. Lightweight resin mirror that is light and hard to break. The angle of the mirror can be fixed by simply turning the lock cap wit... Read Morecurvature radius 1000R Diameter (Φmm) 450 Viewing distance For medium distance to about 30m Shape Round
- Comey Super OvalDesign that blends into space! Ultra-lightweight, soft and safe! The mirror is made of high-grade acrylic with outstanding reflectance! Focus on what you want to see. For both ceiling and wall mountingColor (Mirror back) White Material (Mirror) High grade acrylic Where to Use Indoor use only Image Size (Curved Surface R) Medium (860) Material (Arm) Steel (white paint) Type ellipse
- Amon Industry Garage mirror (curved surface rate: 1000R)Lightweight and hard-to-break lightweight resin mirror The angle of the mirror can be fixed by simply turning the lock cap without using a tool. For checking cars, motorcycles, etc. on roads without a center line * Attachment is not included with this product. Please purchase the attachment that... Read MoreViewing distance About 20m-30m Material Mirror part: Acrylic resin, Frame: HIPS
- Shinei Bussan Security Mirror Hemispherical Mirror Half 530 × 265 × 160With a 1/4 ball security mirror, you can check the movement of people from any direction of about 180 °. It can be used in various places such as factories, stores, and hospitals. It is ideal for preventing collisions on T-junctions, as well as in front of elevators, nursing care facilities, and ... Read MoreMass (kg) 0.45 Mirror Shape 1/4 ball Output width (mm) 160 Curved surface R (mm) 300 Diameter x height (mm) 530×265 Material (Mirror) Acrylic Material (Mounting Bracket) Steel (chrome plated)
- Amon Industry Garage mirror (curved surface ratio: 650R)Lightweight and hard-to-break lightweight resin mirror The angle of the mirror can be fixed by simply turning the lock cap without using a tool. For checking pedestrians and bicycles on narrow roads * Attachment is not included with this product. Please purchase the attachment that matches the m... Read MoreViewing distance About 10m-20m Material Mirror part: Acrylic resin, Frame: HIPS
- MYST Garage mirror pole fittingsFor safety confirmation around the garageApplicable pole diameter (Φmm) 15~60
- Shinei Bussan Twin mirror (double mirror type)Easy to check left and right. Both outdoor and indoor are OK.Image Size (Curved Surface R) 300 Type Square Specification With attached parts
- Topre New Haru Pita・ Plastic-based composite material mirror does not crack strongly against impact ・ Weight is less than half that of glass mirror ・ Easy to peel off with special adsorption sheet and can be attached to and detached from wallpaper ・ Mirror surface is not easily scratched Hard coat treatment A m... Read MoreType of Terminal Fitting Adsorption sheet
- Comey FF mirror passage left and rightJust by looking at the front mirror, you can see the blind spot naturally and you can pass safely. For indoor use only * Cannot be used outdoors Cannot be used indoors or in places exposed to sunlightRoHS directive (corresponding to 10 substances) Correspondence Specification Double-sided tape for indoor use Material (Mirror) Special plastic Type Squarefrom S$339.90Min. 2 days
- NAC KS Electric pole co-mounting bracket for curved mirrorSuitable for Φ130mm~Φ390mm Pillar Width (mm) Φ76.3×340
- Hikari Garage mirror mounting bracket Stainless steel bandIt is possible to fix the garage mirror in places that cannot be used with conventional mounting brackets. Fixing the garage mirrorMaterial Stainless steel (SUS304)
- MYST Garage MiRRor S CornerIdeal for places with heavy traffic. It is ideal for checking places with heavy traffic such as wide trunk roads. Because it looks big, you can see the sense of distance. Our original pivot specification makes it easy to adjust the angle. Lightweight resin mirror that is light and hard to break, ... Read Morecurvature radius 2000R Size (mm) 370×220 Dimension (mm) 370×220 Mass (g) 941 Viewing distance For long distances ~ about 50m Size S Shape Square
- MYST For garage mirror attachment blockFor safety confirmation around the garageAdjustment Range (mm) 90~180
- Comey Round mirror (MF series)The mass has been reduced by about 40% compared to the conventional product, making it super lightweight! It also reduces the environmental load. Due to the flexibility of the mirror, it is hard to break even if dropped and safety is improved.Mass (kg) 0.51 Thickness (mm) 2 (mirror) Arm Length (mm) 200 Dimension (Φmm) 280 Trusco Part No. 761-6287 RoHS directive (corresponding to 10 substances) Correspondence Material (Mirror) High grade acrylic Type Round type Type of Sign Screw stop Image Size (Curved Surface R) Small (270)
- Shinei Bussan Garage Mirror RoundIncluded Accessories Mounting bracket Type Round type
- MYST Garage mirror S cornerAlthough it is compact, it looks wide. Ideal for checking pedestrians and bicycles on narrow roads. Our original pivot specification makes it easy to adjust the angle. Lightweight resin mirror that is light and hard to break, and is resistant to ultraviolet rays, so it does not discolor. The angl... Read MoreSize (mm) 240×190 Dimension (mm) 240×190 Mass (g) 596 curvature radius 650R Size S Shape Square
- Japan Green Cross Magnet type mirrorSince it is a magnet type, there is no need to drill holes. Easy to install. Lightweight and can be freely angled. The effective field of view is also wide.Dimension (mm) 150×180 Mass (g) 240 Material (Mirror) Glass Type Square
- Shinei Bussan Stainless steel mirror pole mounting bracket setMounting bracket for one-sided mirror utility pole (with belt) Applicable diameter: 60Φ to 350Φ possible
- Shinei Bussan Stainless mirror mirrorNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Applicable pole diameter (Φmm) 34~50.8 Frame Color Black Type Square Specification With wall and pole fittings, with hoodfrom S$139.90Min. 2 days
- MYST Garage Mirror RoundProject wide. Ideal for checking pedestrians and bicycles on narrow roads. It is a lightweight resin mirror that is light and hard to break, so it can be easily installed. For safety confirmation around the garagecurvature radius 650R Material (Mirror) Acrylic (aluminum deposition) Specification Curvature / R650 Material (Main Unit) Polypropylene Shape Round type Material (Metal Hub) Stainless steel
- TRUSCO Lightweight safety mirrorIt is a composite mirror of plastic and aluminum. Lightweight and easy to install and handle. It is resistant to rust and has excellent impact resistance. * Do not use organic solvents such as thinner and benzine. * Due to the hard coat treatment on the mirror surface, the effect of anti-fog agen... Read MoreType Square Material Aluminum, impact-resistant styrene resin Included Accessories 4 double-sided adhesive sheets
- Amon Industry Garage mirror bracket (for block fence)The garage mirror can be firmly fixed and the angle can be adjusted to an easy-to-see position. * Cannot be used for arched or roofed block walls. * Please check the compatible garage mirror and mounting location before purchasing. * Product specifications are subject to change without notice. * ... Read MoreDimension (mm) (Pinch metal fittings) 130 x 90 Pole diameter x length (Φ x mm) 32×300 Installable width (mm) 90~180
Filter by categories