Mirror Options
Other Related Pages
- NAC KS Electric pole co-mounting bracket for curved mirrorSuitable for Φ130mm~Φ390mm Pillar Width (mm) Φ76.3×340
- Hikari Garage mirror mounting bracket Stainless steel bandIt is possible to fix the garage mirror in places that cannot be used with conventional mounting brackets. Fixing the garage mirrorMaterial Stainless steel (SUS304)
- Shinei Bussan Pole dedicated bracketSpecification Pole dedicated bracket Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steelfrom S$59.99Min. 2 days
- NAC KS Wall bracket for curved mirrorSuitable for (Prop): Φ76.3mm Base Dimensions (mm) 200×200 Base Thickness (mm) 4.5 Pillar Width (mm) Φ76.3×340
- Hikari Garage mirror mounting poleMounting Bracket (Conformity) GMP-60 Length (m) 2.2 Mass (kg) 2.29 Diameter (Φmm) 38 Trusco Part No. 473-9302 Material Steelfrom S$48.99Min. 6 days
- Shinei Bussan Special fitting for block scissorsIt can be fixed without making a hole in the mounting location. We support mounting widths from 80 to 215 mm. Ideal for mounting by sandwiching it in a block or the like.Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Clamping Thickness (mm) 80~21 Material Steel (Unichrome) Specification Special fitting for block scissors
- Hikari Garage mirror mounting bracketFor blocks and poles for mounting garage mirrorsMaterial Steel Finish Unichrome
- Shinei Bussan Lead free metal fittingsIt is a front metal fitting for the mirror.Dimension L (mm) 250 Applicable pole diameter (Φmm) 34~50.8 Specification Lead free metal fittings Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steel
- Shinei Bussan U band for pole wallU-band metal fittings for mirror pole walls.Material Aluminum Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Specification U band for pole wallfrom S$15.99Min. 4 days
- Shinei Bussan Concrete wall bracket DX typeIt is a part to firmly attach the mirror to the wall surface! * The belt can be removed. * Mounting screws and anchors are not included.Mounting Hole Diameter (Φmm) 13 Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steel Finish Zinc platingfrom S$129.90Min. 2 days
- Japan Green Cross Scissor mounting bracketJust insert it into blocks, gate posts, etc. You can easily install the mirror without any construction work.Japanese Green Cross No. 276530 Mass (g) 294 Clamping Thickness (mm) 45-170 (slide type) Material Steel, UNIQLO plating Suitable for Wall angle 25S, wall angle 35Sfrom S$32.99Min. 2 days
- Shinei Bussan Grip for poleCan be firmly fixed with one spanner (for 13 mm).Mounting Diameter (Φmm) 25~60from S$23.99Min. 2 days
- Shinei Bussan H steel mounting bracketIt is easy to install and the angle can be adjusted freely. The mounting plate thickness can be up to 13 mm. Ideal for mounting on H-beams.Material Iron Finish Plating finish Suitable Door Thickness to Mount (mm) ~13from S$55.99Min. 2 days
- Shinei Bussan Clamp everywhereIt can be attached to blocks, gates, etc. by sandwiching it. Can be fixed without making holes in the mounting location.Clamping Thickness (mm) 45~170
- Japan Green Cross Caution sign for curved mirrorPlease feel free to contact us as there is also a large size sign. * The typeface will be Mincho typeface.Japanese Green Cross No. 277620 Mass (g) 400 Dimension (mm) 400×150 Trusco Part No. 815-1551 Material Steel (baked melamine) Specification With back bracket (for 76.3mmΦ pole) Sign Meaning ↑ Cautionfrom S$45.99Min. 2 days
- Shinei Bussan Mirror standEasy to move and easy to install. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Pole is sold separately.Insertion Hole Diameter (mm) (Paul) 38 Dimension (mm) 450×450 Mass (kg) 8.5 Finish Baking Color Orange Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steel Specification Table standfrom S$389.90Min. 2 days
- Shinei Bussan Security mirror Stainless steel belt 10mm × 300Flexible type A mounting member that can be attached to round pillars, square pillars, etc. for security mirrors. It can be easily installed without making holes. * Compatible with Shinei Bussan Mirror H, FA, KA, and KC types.Applicable diameter range Within Φ80mm Material Stainless steel SUS304 Length (mm) 300 Width (mm) 10
- Shinei Bussan All stainless steel fittingsSince the metal fittings and bolts and nuts of the main body are made of stainless steel, it is a metal fitting that does not easily rust.Specification Wall mounting / Pole mounting bracket Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Applicable pole diameter (Φmm) 34~50.8 Material Stainless steel
- NAC KS Ceiling hanging bracket for curved mirrorPillar Width (mm) Φ76.3×700 Base Dimensions (mm) 200×200 Base Thickness (mm) 4.5 Suitable for (Prop): Φ76.3mmfrom S$199.90Min. 6 days
- ESCO Mirror standIdeal for checking the rear of the car and checking the lights. Please use when there is no place to attach the mirror. * Mirror is sold separately.Mounting Hole Diameter (Φmm) (Mirror) 7.5 Mass (kg) 1.8 Esco Part No. EA724ZS-150 Installation Location Indoor Material Steel (baked paint)from S$119.90Min. 6 days
- Shinei Bussan Flexible & MagnetA small curved mirror mounting bracket with a flexible arm that can be freely adjusted in angle by mounting with a magnet. Super strong with W magnet specifications. Ideal for locations with steel substrates. * SE-35A and SE-35B cannot be used.Flexible length (mm) 200 Specification Magnet typefrom S$76.99Min. 2 days
- Shinei Bussan Mounting bracket for double-sided mirror pole (with belt)The mirror is a dedicated part for attaching to utility poles, prisms, round pipes, etc. by using two-sided mirrors of S-3, S-4, S-5 (each color). * The belt can be removed.Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steel Included Accessories With plate belt (removable)from S$67.99Min. 4 days
- Shinei Bussan Leading bracketIt is a front metal fitting for the mirror.Dimension L (mm) 270 Applicable pole diameter (Φmm) 34 Specification Leading bracket Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steelfrom S$48.99Min. 4 days
- Japan Green Cross Mirror stand* Mirror sold separatelyMass (kg) 1.8 Japanese Green Cross No. 276570 Material Steel (baked paint) Specification With mounting bracketfrom S$139.90Min. 6 days
- Shinei Bussan Mounting bracket for 2 sidesIt is a metal fitting for two sides of the mirror. * The mirror mounting part of the 2-sided W bracket is 34Φ for each bracket.Suitable for S-1、S-2、S-3、S-4、S-5、K-30、K-40、K-50 Material Steel (galvanized)from S$59.99Min. 4 days
- Shinei Bussan Gate pillars and ceiling bracketsIt is suitable for attaching the mirror firmly to the gatepost or ceiling. Comes with screws and curl plugs. Ideal for mounting on gate posts or ceilings. * Mirror is sold separately.Finish Baking Included Accessories Screw / curl plug Specification Screw stop Material Steelfrom S$43.99Min. 4 days
- Shinei Bussan Security mirror Stainless steel belt 10mm × 600Flexible type A mounting member that can be attached to round pillars, square pillars, etc. for security mirrors. It can be easily installed without making holes. * Compatible with Shinei Bussan Mirror H, FA, KA, and KC types.Width (mm) 10 Material Stainless steel SUS304 Applicable diameter range Within Φ160mm Length (mm) 600from S$28.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Curve mirror mounting bracket Single tube mounting bracketTrusco Part No. 113-9460 Specification 1 side only, for 300mmΦfrom S$38.99Min. 6 days
- Shinei Bussan Fall prevention weight for table stand typeAn optional member for the stand type SK-70, which is a stand-up type, and a fall prevention weight. For preventing the mirror stand from tipping over.Mass (kg) 1.5 Dimension (mm) 360×360×H25 Material Rubber Specification Weight memberfrom S$23.99Min. 6 days
- Shinei Bussan Security mirror Stainless steel belt 10mm × 1200Flexible type A mounting member that can be attached to round pillars, square pillars, etc. for security mirrors. It can be easily installed without making holes. * Compatible with Shinei Bussan Mirror H, FA, KA, and KC types.Applicable diameter range Within Φ350mm Material Stainless steel SUS304 Width (mm) 10 Length (mm) 1200from S$33.99Min. 5 days
- Japan Green Cross Wall mounting bracket for curved mirrorTrusco Part No. 106-9401 Dimension (mm) 200 square Japanese Green Cross No. 277600 Mass (kg) 3 Material Steelfrom S$239.90Min. 8 days
- Shinei Bussan Security mirror Stainless steel belt 10mm × 1500Flexible type A mounting member that can be attached to round pillars, square pillars, etc. for security mirrors. It can be easily installed without making holes. * Compatible with Shinei Bussan Mirror H, FA, KA, and KC types.Applicable diameter range Within Φ450mm Width (mm) 10 Material Stainless steel SUS304 Length (mm) 1500from S$37.99Min. 5 days