Traffic Convex Mirrors
Curve mirrors are mirrors installed in places with poor visibility such as curves and T-junctions. Convex mirrors are used to project a wide area and are often used in places where safety is required. There are round and square types, and there are two types of mirror materials: acrylic and stainless steel. Acrylic mirrors feature clear, bright images with excellent reflectivity and weather resistance. Stainless steel mirrors are resistant to cloudiness and scratches, provide clear images, and can be used with peace of mind in places that require heat resistance and impact resistance. The round and square curve mirrors also have two-sided mirrors, so it will be easier to check safety.
- MonotaRO Curve mirror for temporary installationMade of polycarbonate, it is lightweight and durable. Garage doorways, factory premises, etc. * A protective film is attached to the surface to prevent scratches. Please peel off the film before use. There may be dirt on the surface, but there is no problem with the mirror surface. * This product... Read MoreMaterial (Mirror) Polycarbonate, (Body) ABS Dimension (Φmm) 600
- GREEN CROSS curve-mirrorMade of polycarbonate, it is lightweight and durable. At garage doorways, narrow road doorways, corners, factories and premises * Peel off the protective film before use. * This product is for temporary use. It cannot be installed on public roads.Material Polycarbonate
- SEKISUI Sekisui Electric Pole Mounted TypeIt is a high-performance product with anti-fog, anti-fouling / drip-proof functions and attractiveness.Specification For both indoor and outdoor useDiscontinued
- SEKISUI Sekisui Electric Pole Mounted TypeIt is a high-performance product with anti-fog, anti-fouling / drip-proof functions and attractiveness.Specification For both indoor and outdoor useDiscontinued