Indoor Safety Mirrors
Other Related Pages
- Hikari Mirror Everywhere with Adhesive0.5 mm thick. Easy to cut with scissors! Adhesive type for easy installation. Made of highly impact-resistant polycarbonate resin, it is hard to break and highly safe and can be used conveniently. For bathrooms, furniture, etc.Thickness (mm) 0.5 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Specification With adhesive tape
- Hikari Acrylic Mirror PlateLightweight and hard to break. For indoor use onlyThickness (mm) 2 Material Acrylic Type Square
- TRUSCO Lightweight safety mirror that can be cut with a cutterA plastic and aluminum composite mirror that can be cut with a cutter. Lightweight and easy to install and handle. It is resistant to rust and has excellent impact resistance.2018 Trusco page 6 1402 Thickness (mm) 2mm Material Aluminum, impact-resistant styrene resin Set Contents 4 double-sided adhesive sheets Specification Indoor use, surface hard coat treatment
- MonotaRO Acrylic mirrorA mirror that is light, does not crack, and does not rust. For indoor use only. * Because it is easier to warp than a glass mirror, it may be distorted. * Since the hardness is low, small scratches are likely to occur on the surface. * Because it is only cut and not edge-processed, please handle ... Read MoreThickness (mm) 2 Material Acrylic
- Topre Safety Mirror-Composite material of plastic and aluminum does not crack strongly against impact-Weight is less than half (about 40%) of glass mirrors-Reduced distortion by bonding plastic and aluminum-Easy to attach with adhesive tape -Hard coat treatment that prevents scratches on the mirror surface It can b... Read MoreType of Terminal Fitting Adhesive tape
- Hikari Wide mirrorClearly, it looks big. One-touch installation! One-touch angle adjustment! Checking the safety of garages and entrances and exits Checking the safety of security warehouses and aisles in storesDimension (mm) 160×195 Mirror Effective Diameter (Φmm) 300R
- Shinei Bussan Security mirror Hemisphere mirror half 330 × 165 × 100With a 1/4 ball security mirror, you can check the movement of people from any direction of about 180 °. It can be used in various places such as factories, stores, and hospitals. It is ideal for preventing collisions on T-junctions, as well as in front of elevators, nursing care facilities, and ... Read MoreMass (kg) 0.17 Mirror Shape 1/4 ball Output width (mm) 100 Curved surface R (mm) 170 Diameter x height (mm) 330×165 Material (Mirror) Acrylic Material (Mounting Bracket) Steel (chrome plated)
- Hikari Security Mirror Magnet TypeA powerful magnet type with one-touch angle adjustment and attachment / detachment. Even in places where magnetic force is not applied, it can be firmly fixed with a steel auxiliary plate.Mass (kg) 0.28 Image Size (Curved Surface R) 120 Dimensions (Width W x Height H) (mm) 148×240 Trusco Part No. 305-7071 Material (Frame) ABS resin Material (Mirror) Glass Specification Magnet type, indoor and outdoor use Type Round type
- Comey Super OvalDesign that blends into space! Ultra-lightweight, soft and safe! The mirror is made of high-grade acrylic with outstanding reflectance! Focus on what you want to see. For both ceiling and wall mountingColor (Mirror back) White Material (Mirror) High grade acrylic Where to Use Indoor use only Image Size (Curved Surface R) Medium (860) Material (Arm) Steel (white paint) Type ellipse
- Shinei Bussan Security Mirror Hemispherical Mirror Half 530 × 265 × 160With a 1/4 ball security mirror, you can check the movement of people from any direction of about 180 °. It can be used in various places such as factories, stores, and hospitals. It is ideal for preventing collisions on T-junctions, as well as in front of elevators, nursing care facilities, and ... Read MoreMass (kg) 0.45 Mirror Shape 1/4 ball Output width (mm) 160 Curved surface R (mm) 300 Diameter x height (mm) 530×265 Material (Mirror) Acrylic Material (Mounting Bracket) Steel (chrome plated)
- Topre New Haru Pita・ Plastic-based composite material mirror does not crack strongly against impact ・ Weight is less than half that of glass mirror ・ Easy to peel off with special adsorption sheet and can be attached to and detached from wallpaper ・ Mirror surface is not easily scratched Hard coat treatment A m... Read MoreType of Terminal Fitting Adsorption sheet
- Comey FF mirror passage left and rightJust by looking at the front mirror, you can see the blind spot naturally and you can pass safely. For indoor use only * Cannot be used outdoors Cannot be used indoors or in places exposed to sunlightRoHS directive (corresponding to 10 substances) Correspondence Specification Double-sided tape for indoor use Material (Mirror) Special plastic Type Squarefrom S$339.90Min. 2 days
- Comey Round mirror (MF series)The mass has been reduced by about 40% compared to the conventional product, making it super lightweight! It also reduces the environmental load. Due to the flexibility of the mirror, it is hard to break even if dropped and safety is improved.Mass (kg) 0.51 Thickness (mm) 2 (mirror) Arm Length (mm) 200 Dimension (Φmm) 280 Trusco Part No. 761-6287 RoHS directive (corresponding to 10 substances) Correspondence Material (Mirror) High grade acrylic Type Round type Type of Sign Screw stop Image Size (Curved Surface R) Small (270)
- Japan Green Cross Magnet type mirrorSince it is a magnet type, there is no need to drill holes. Easy to install. Lightweight and can be freely angled. The effective field of view is also wide.Dimension (mm) 150×180 Mass (g) 240 Material (Mirror) Glass Type Square
- TRUSCO Lightweight safety mirrorIt is a composite mirror of plastic and aluminum. Lightweight and easy to install and handle. It is resistant to rust and has excellent impact resistance. * Do not use organic solvents such as thinner and benzine. * Due to the hard coat treatment on the mirror surface, the effect of anti-fog agen... Read MoreType Square Material Aluminum, impact-resistant styrene resin Included Accessories 4 double-sided adhesive sheets
- Safe-Run Safety Supplies Indoor round wide-angle mirrorThe mirror surface is made of high quality PC. Highly durable and hard to break. A wide range can be confirmed and safety is improved. Ideal for collision prevention in factories, workplaces, etc.Material (Mirror surface) Polycarbonate Included Accessories Mounting bracket Size (mm) Φ450from S$76.99Min. 2 days
- TRUSCO Oval mirror (for collision prevention and safety confirmation) Magnet typeSince it is oval, a wide field of view can be obtained. The angle can be adjusted with the flexible arm (120 mm). Freely vertical and horizontal Work confirmation of factory line (conveyor, etc.) Collision prevention in the warehouse * Cannot be used in an environment of 45 ° C or higherMass (g) 278 Dimensions (Width W x Height H) (mm) 290×150 Trusco Part No. 352-7166 Image Size (Curved Surface R) 600 Material (Mirror) High grade acrylic Specification Indoor use only Included Accessories Makeup screw x 1 Washer x 1 Type magnetfrom S$129.90Min. 2 days
- Comey FF mirror passage for one sideIf you turn it over, you can use it for both left and right. Eliminate the sickness hat at the corner just by sticking it on your eyes For indoor use only * Cannot be used outdoors Cannot be used indoors or in places exposed to sunlightWidth (mm) 230 Height (mm) 330 Mass (g) 340 Image Size (Curved Surface R) 400 Trusco Part No. 438-0126 Specification Indoor double-sided tape stopper Material (Mirror) Special plastic Type Squarefrom S$329.90Min. 2 days
- Comey FF mirror passage (with magnet) for left and rightRoHS directive (corresponding to 10 substances) Correspondence Material (Mirror) Special plastic Type Square
- Shinei Bussan Security Mirror Hemispherical Mirror STD (Standard)You can see the movement of people from any direction of 360 ° by projecting all angles in a panoramic view. It projects clearly with a super wide angle. The wide and bright mirror surface can be used like an interior. It can be used in various places such as factories, stores, and hospitals. It ... Read MoreMaterial (Mirror) Acrylic Material (Mounting Bracket) Steel (chrome plated) Specification With anchor for plasterboard Mirror Shape hemispherefrom S$289.90Min. 2 days
- ESCO 54x 86mm flat mirror (made of stainless steel)It is a stainless steel plane mirror. Attach with a magnet or double-sided adhesive tape. Since it is not damaged, it can be easily carried without worrying about damage. Has excellent erosion resistance.Mass (g) 10 Dimension (mm) 54×86×0.4(T) Esco Part No. EA724ZW-11 Installation Location Indoor, wall Material Stainless steel (DPII)from S$9.49Min. 2 days
- Shinei Bussan Security mirror Space mirror Round 300ΦBecause it is a flexible arm type, it is an ultra-lightweight mirror that can be freely angled and is ideal for safety and crime prevention confirmation. It is a design that can be used as an interior. A large clip is used for the mounting part, so drilling is not required and it can be easily mo... Read MoreMass (kg) 0.57 Dimensions (Diameter Φmm) 300 Curved surface R (mm) 850 Material (Mirror) Acrylic Material (Mounting Bracket) Clip black paint arm Flexible arm (L = 230) Mirror Shape Round type Material (Arm) Stainless steelfrom S$129.90Min. 2 days
- Shinei Bussan Security mirror Magnet type Round 310ΦBecause it is a flexible arm type, it can be freely angled and is the best mirror for safety and crime prevention confirmation. A strong magnet is used for the mounting part, so drilling is unnecessary and construction is easy! It can be used in various places such as factories, warehouses, store... Read MoreMass (kg) 0.6 Dimensions (Diameter Φmm) 310 Curved surface R (mm) 850 Material (Mirror) Acrylic arm Flexible arm Mirror Shape Round type Material (Arm) Stainless steelfrom S$169.90Min. 2 days
- Shinei Bussan Security mirror Hemisphere mirror half 730 × 365 × 210With a 1/4 ball security mirror, you can check the movement of people from any direction of about 180 °. It can be used in various places such as factories, stores, and hospitals. It is ideal for preventing collisions on T-junctions, as well as in front of elevators, nursing care facilities, and ... Read MoreMass (kg) 0.85 Mirror Shape 1/4 ball Output width (mm) 210 Curved surface R (mm) 400 Diameter x height (mm) 730×365 Material (Mirror) Acrylic Material (Mounting Bracket) Steel (chrome plated)from S$439.90Min. 2 days
- Topre Jaspita・ A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. Moisture resistant mirror with 3 types of mounting methods that can be selected with the dedicated mounting bracket * Use the attached paper pattern to firmly attach the fixt... Read MoreMaterial (Mounting Bracket) ABS resin, stainless steel Material Glass (silvered / humidified end face)from S$47.99Min. 2 days
- Japan Green Cross Mirror anywhere (adhesive type)It's thin, can be pasted, and can be cut! As it is as thin as 0.5 mm, it can be easily cut with scissors. Since it is an adhesive type, it can be easily installed. Made of polycarbonate resin, it is hard to break, highly safe, and can be used conveniently. * Cannot be used in places where oil... Read MoreType Square Type of Sign Sticky Specification With backside tape
- ESCO 100x200mm flat mirror (made of stainless steel)It is a stainless steel plane mirror. Attach with a magnet or double-sided adhesive tape. Since it is not damaged, it can be easily carried without worrying about damage. Has excellent erosion resistance.Dimension (mm) 100×200×1.0(T) Mass (g) 160 Esco Part No. EA724ZW-12 Installation Location Indoor, wall Material Stainless steel (DPII)from S$36.99Min. 2 days
- ESCO 200x300mm flat mirror (made of stainless steel)It is a stainless steel plane mirror. Attach with a magnet or double-sided adhesive tape. Since it is not damaged, it can be easily carried without worrying about damage. Has excellent erosion resistance.Dimension (mm) 200×300×1.0(T) Mass (g) 480 Esco Part No. EA724ZW-13 Installation Location Indoor, wall Material Stainless steel (DPII)from S$78.99Min. 2 days
- Japan Green Cross Magnet type mirrorSince it is a magnet type, there is no need to drill holes. Easy to install. Lightweight and can be freely angled. The effective field of view is also wide.Dimension (Φmm) 150 Mass (g) 200 Material (Mirror) Glass Type Round typefrom S$55.99Min. 2 days
- TRUSCO Oval mirror clip typeSince it is oval, a wide field of view can be obtained. The angle can be adjusted with the flexible arm (120 mm).Dimensions (Width W x Height H) (mm) 290×150 Material (Mirror) High grade acrylic Specification Indoor use only Trusco Part No. 352-7158 Type ellipse Mass (g) 374 Included Accessories Makeup screw x 1 Washer x 1 Image Size (Curved Surface R) 600 Clip Φ24~43mmfrom S$119.90Min. 2 days
- Shinei Bussan Security mirror Space mirror Round 300ΦBecause it is a flexible arm type, it is an ultra-lightweight mirror that can be freely angled and is ideal for checking safety and crime prevention. It is a design that can be used as an interior. A strong magnet is used for the mounting part, so drilling is unnecessary and construction is easy!... Read MoreMass (kg) 0.57 Dimensions (Diameter Φmm) 300 Curved surface R (mm) 850 arm Flexible arm (L = 230) Mirror Shape Round typefrom S$129.90Min. 2 days
- Nomura Tec Privacy mirrorYou can check the safety without turning around. Please use it for safety confirmation and crime prevention when the car leaves. Since it is a thin wide-angle mirror, it can be used in various scenes without getting in the way. For confirmation of visitors at stores, etc. For crime prevention in ... Read MoreMaterial PVCfrom S$16.99Min. 2 days
- Comey For FF mirror baskets for elevators (for entrance pillars and front pillars)One-touch attachment to the front pillar of the elevator!! The thickness is ultra thin 2.1mm. (Conventional product 2.7mm) The mass is ultra-lightweight about 40g. (Conventional product 60g) The world's first FF mirror is also equipped with the latest Boeing Airbus airliners. For indoor use onlyTrusco Part No. 481-0627 Type Square Width (mm) 85 Specification Affixed with strong double-sided tape Height (mm) 205 Mass (g) 42 Image Size (Curved Surface R) Small (equivalent to 180R) Thickness (mm) 2.1from S$239.90Min. 2 days
- Shinei Bussan Security mirror Magnet type Round type 440ΦBecause it is a flexible arm type, it can be freely angled and is the best mirror for safety and crime prevention confirmation. A strong magnet is used for the mounting part, so drilling is unnecessary and construction is easy! It can be used in various places such as factories, warehouses, store... Read MoreMass (kg) 0.9 Dimensions (Diameter Φmm) 440 Curved surface R (mm) 800 Material (Mirror) Acrylic arm Flexible arm Mirror Shape Round type Material (Arm) Steel (Unichrome plating)from S$289.90Min. 5 days
- ESCO 147x195mm flat mirror (made of polycarbonate)It can be easily cut with scissors, etc., and it is an adhesive type so it can be easily attached.Specification Indoor use, with adhesive tape Esco Part No. EA724YD-1 Mirror Size (mm) 147×195×0.5from S$9.99Min. 2 days
- ESCO 400x500mm flat mirror (made of stainless steel)It is a stainless steel plane mirror. Attach with a magnet or double-sided adhesive tape. Since it is not damaged, it can be easily carried without worrying about damage. Has excellent erosion resistance.Mass (g) 1600 Dimension (mm) 400×500×1.0(T) Esco Part No. EA724ZW-15 Installation Location Indoor, wall Material Stainless steel (DPII)from S$199.90Min. 6 days
- ESCO 150x180mm Convex Mirror (Square / Pole mounting)Dimension (mm) 150×180 Suitable Pole Diameter to Mount (Φmm) 25~60 Mass (g) 590 curvature radius 600R Specification Angle adjustable Esco Part No. EA724ZS-4 Material Mirror surface: glass
- ESCO 350x230mm Convex mirror (oval type 860R, made of acrylic)Compact size and free to move vertically and horizontally. It fits neatly in any place.Mounting dimensions (mm) (Clip) Pipe: Φ24-43, Plate: 15-43 Mass (kg) 0.54 Dimension (mm) 350×230 curvature radius 860R Location to Install Ceiling, wall Type Clip type Esco Part No. EA724ZK-37 Specification Indoor use only Material Mirror surface: acrylicfrom S$289.90Min. 6 days
- Shinei Bussan Security mirror flexible type round 310ΦBecause it is a flexible arm type, it can be freely angled and is the best mirror for safety and crime prevention confirmation. It can be used in various places such as factories, warehouses, stores, and hospitals. * Because it is for indoor use, it cannot be used outdoors.Mass (kg) 0.8 Dimensions (Diameter Φmm) 310 Curved surface R (mm) 850 arm Flexible arm Mirror Shape Round typefrom S$169.90Min. 5 days