Outdoor Safety Mirrors
Other Related Pages
- Amon Industry Garage mirrorEnsuring safety by eliminating blind spots when leaving the warehouse. Lightweight resin mirror that is light and hard to break. For short distances. Can be easily attached to a wide range of attachments and metal fittings. * Attachment is not included with this product. Please purchase the attac... Read MoreViewing distance ~ About 5m
- Shinei Bussan Stainless steel mirror roundNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Suitable Model Pole, wall Type Round type
- Shinei Bussan Garage mirror squareIncluded Accessories Mounting bracket Type Square
- Shinei Bussan Stainless mirror mirrorNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Suitable Model Pole, wall Type Square
- MonotaRO Acrylic mirror Round with double-sided tapeYou can easily install the mirror just by sticking it on the wall with adhesive tape. A light and hard-to-break mirror. Garage doorways, factory premises, etc. * This product is not certified by the Road Mirror Association. * Please refrain from using it on public roads. * Peel off the protective... Read MoreWall Thickness (mm) About 1.5 Dimensions (outer diameter x thickness) (mm) 256×22
- Car-boy Mirror everywhereJust stick it on! For crime prevention measures and collision accident prevention. A light and hard-to-break mirror. Since it has a double-sided table on the back side, it can be easily attached. It will be sunny everywhere, such as walls and fences. It can also be used by pasting it on a color p... Read MoreDimensions (outer diameter x thickness) (mm) 256×1.5 Mass (g) 140 Trusco Part No. 788-5598
- MYST Garage mirror 450Φ roundIt is easy to get a sense of distance with a wide field of view. Ideal for checking roads without a central line and places with heavy traffic of cars and motorcycles. Lightweight resin mirror that is light and hard to break. The angle of the mirror can be fixed by simply turning the lock cap wit... Read Morecurvature radius 1000R Diameter (Φmm) 450 Viewing distance For medium distance to about 30m Shape Round
- Amon Industry Garage mirror (curved surface rate: 1000R)Lightweight and hard-to-break lightweight resin mirror The angle of the mirror can be fixed by simply turning the lock cap without using a tool. For checking cars, motorcycles, etc. on roads without a center line * Attachment is not included with this product. Please purchase the attachment that... Read MoreViewing distance About 20m-30m Material Mirror part: Acrylic resin, Frame: HIPS
- Amon Industry Garage mirror (curved surface ratio: 650R)Lightweight and hard-to-break lightweight resin mirror The angle of the mirror can be fixed by simply turning the lock cap without using a tool. For checking pedestrians and bicycles on narrow roads * Attachment is not included with this product. Please purchase the attachment that matches the m... Read MoreViewing distance About 10m-20m Material Mirror part: Acrylic resin, Frame: HIPS
- MYST Garage mirror pole fittingsFor safety confirmation around the garageApplicable pole diameter (Φmm) 15~60
- Shinei Bussan Twin mirror (double mirror type)Easy to check left and right. Both outdoor and indoor are OK.Image Size (Curved Surface R) 300 Type Square Specification With attached parts
- MYST Garage MiRRor S CornerIdeal for places with heavy traffic. It is ideal for checking places with heavy traffic such as wide trunk roads. Because it looks big, you can see the sense of distance. Our original pivot specification makes it easy to adjust the angle. Lightweight resin mirror that is light and hard to break, ... Read Morecurvature radius 2000R Size (mm) 370×220 Dimension (mm) 370×220 Mass (g) 941 Viewing distance For long distances ~ about 50m Size S Shape Square
- MYST For garage mirror attachment blockFor safety confirmation around the garageAdjustment Range (mm) 90~180
- Shinei Bussan Garage Mirror RoundIncluded Accessories Mounting bracket Type Round type
- MYST Garage mirror S cornerAlthough it is compact, it looks wide. Ideal for checking pedestrians and bicycles on narrow roads. Our original pivot specification makes it easy to adjust the angle. Lightweight resin mirror that is light and hard to break, and is resistant to ultraviolet rays, so it does not discolor. The angl... Read MoreSize (mm) 240×190 Dimension (mm) 240×190 Mass (g) 596 curvature radius 650R Size S Shape Square
- Shinei Bussan Stainless steel mirror pole mounting bracket setMounting bracket for one-sided mirror utility pole (with belt) Applicable diameter: 60Φ to 350Φ possible
- Shinei Bussan Stainless mirror mirrorNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Applicable pole diameter (Φmm) 34~50.8 Frame Color Black Type Square Specification With wall and pole fittings, with hoodfrom S$139.90Min. 2 days
- MYST Garage Mirror RoundProject wide. Ideal for checking pedestrians and bicycles on narrow roads. It is a lightweight resin mirror that is light and hard to break, so it can be easily installed. For safety confirmation around the garagecurvature radius 650R Material (Mirror) Acrylic (aluminum deposition) Specification Curvature / R650 Material (Main Unit) Polypropylene Shape Round type Material (Metal Hub) Stainless steel
- Amon Industry Garage mirror bracket (for block fence)The garage mirror can be firmly fixed and the angle can be adjusted to an easy-to-see position. * Cannot be used for arched or roofed block walls. * Please check the compatible garage mirror and mounting location before purchasing. * Product specifications are subject to change without notice. * ... Read MoreDimension (mm) (Pinch metal fittings) 130 x 90 Pole diameter x length (Φ x mm) 32×300 Installable width (mm) 90~180
- MYST Garage Mirror M CornerIt is easy to get a sense of distance with a wide field of view. Ideal for checking roads without a central line and places with heavy traffic of cars and motorcycles. Our original pivot specification makes it easy to adjust the angle. Lightweight resin mirror that is light and hard to break, and... Read Morecurvature radius 1000R Dimension (mm) 280×210 Size (mm) 280×210 Mass (g) 711 Viewing distance For medium distance to about 30m Size M Shape Squarefrom S$67.99Min. 2 days
- Shinei Bussan Twin mirrorEasy to check left and right. Both outdoor and indoor are OK. Can be used indoors and outdoorsMaterial (Main Unit) (Body) Resin Material (Mirror surface) Glass Mass (kg) 1.3 Dimension (mm) 330×170 Image Size (Curved Surface R) 650R Specification Shatterproof processing Type Squarefrom S$239.90Min. 2 days
- Amon Industry Garage mirror (curved surface rate: 2000R)Lightweight and hard-to-break lightweight resin mirror The angle of the mirror can be fixed by simply turning the lock cap without using a tool. For checking cars and motorcycles on wide roads * Attachment is not included with this product. Please purchase the attachment that matches the mountin... Read MoreViewing distance About 30m-50m Material Mirror part: Acrylic resin, Frame: HIPS
- MYST Garage mirror M RoundIt is easy to get a sense of distance with a wide field of view. Ideal for checking roads without a central line and places with heavy traffic of cars and motorcycles. Our original pivot specification makes it easy to adjust the angle. Lightweight resin mirror that is light and hard to break, and... Read MoreSize (mm) Φ300 Mass (g) 828 curvature radius 1000R Viewing distance For medium distance to about 30m Dimension (Φmm) 300 Shape Round Size M
- Shinei Bussan Stainless steel mirror roundNo cracks, no rust, no distortion. It is a color tone that takes into consideration the appearance and design. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Stainless Applicable pole diameter (Φmm) 34~50.8 Frame Color Black Type Round type Specification With wall and pole fittings, with hood
- Daito Press Mfg. Aior MirrorIt can be attached to various outer walls including concrete with the attached 4 tapping screws. You can freely adjust the angle. You can catch a wide range of images.Included Accessories 4 mounting screws Bending Radius (mm) 600 Material (Mirror) Glass
- Shinei Bussan Rear under mirror sandwiching type (automobile auxiliary mirror)It is a scissors type (DX) rear under mirror. Easy to install without drilling. The angle can be adjusted freely. Wide effective field of view. For rear mirror * Do not use for cars whose rear panel is entirely made of glass.Mirror Shape Curved mirror Material (Mirror) Glass Material Resin (Black)
- Shinei Bussan Under mirror for front (auxiliary mirror for automobile)Easy to install without drilling. Also OK for genuine repair. The size of the stay is OK up to 19Φ (adjustable with packing). Also ideal as an angle type (U-shaped) side auxiliary mirror. For front mirror * This mirror cannot be attached to the door mirror type.curvature radius (Curved surface R) 120R Shape (Stay) Standard Mirror Shape Curved mirror Material (Mirror) Glass Type Round typefrom S$32.99Min. 2 days
- Shinei Bussan Unbreakable mirror (with suction sheet)An unbreakable mirror with a PET film processed on the surface of the PS resin plate. It is a highly safe mirror that is lightweight, easy to install and handle, and is resistant to rust and cracking. The back side has a suction sheet that can be repeatedly pasted and peeled off. For indoor use (... Read MoreMaterial PET film / PS resin Image Size (Curved Surface R) Plane Type Square Material (Back) With acrylic adsorption sheetfrom S$37.99Min. 2 days
- ESCO 150x180mm curved mirror (square, glass / magnet type)It is a magnet type mirror. Screwing is also possible. The angle can be adjusted freely. It is a lightweight type mirror. Mirror surface shatterproof processing (processing that prevents scattering even if the mirror surface is damaged) is applied.Dimension (mm) 150×180 Mass (g) 280 Curved surface R (mm) 600 Esco Part No. EA724ZS-17 Included Accessories Mounting bracket Location to Install Wall, ceilingfrom S$49.99Min. 2 days
- Shinei Bussan Exterior mirrorA fashionable and wide mirror that fits the appearance. It is a stick-on type and easy to install. Since there is no mounting bracket, the protrusion width is only 20 mm. The surface uses a decorative film with anti-pollution treatment. Mirror surface shatterproof processing, with double-sided ta... Read MoreDimensions, Width W x Height H x Depth D (mm) 185×210×20 Image Size (Curved Surface R) 300 Material (Body) Hard PVC, (Mirror surface) Glass Mass (kg) 0.34from S$89.99Min. 2 days
- Shinei Bussan Garage mirrorSmall garage mirror Can be used indoors and outdoorsMaterial (Main Unit) (Body) Resin Material (Mirror surface) Glass Mass (kg) 0.6 Dimension (mm) 330×170 Image Size (Curved Surface R) 650R Specification Shatterproof processing Type Square
- Shinei Bussan Acrylic mirror roundAcrylic curved mirror with a hood that is light and hard to break. At the entrance to the parking lot. For safety confirmation on the premises. For checking blind spots on driveways. For temporary installation.Material (Mirror) Acrylic Applicable pole diameter (Φmm) 34~50.8 Frame Color Orange Type Round type Specification With wall and pole fittings, with hoodfrom S$199.90Min. 2 days
- MYST Garage mirror attachment, stainless steel beltFor safety confirmation around the garageApplicable pole diameter (Φmm) 60~135 Material [Metal fittings, belt] stainless steel
- ESCO Φ34x2200mm Safety mirror pole (orange)* Mirror and stand are sold separately. * Please use EA724ZT-140 as the stand. * The weight of the safety mirror that can be installed using the EA742ZT-100 and ZT-140 is up to 3.1 kg.Mass (kg) 3.9 Esco Part No. EA724ZT-100 Finish Orange paint Type Safety mirror mounting pole Material Steel Dimension (mm) Φ34×2200
- Amon Industry Garage mirror mounting bracketEasy fixing by simply tightening the wing bolt. Firmly fixed to poles and columns with anti-slip processing. Can be used for poles with a diameter of 15 mm to 60 mm. Can be used for columns with a side length of 15 mm to 50 mm The garage mirror can be firmly fixed to poles and columns. * Please c... Read MoreApplicable prop (1 side) 15-50mm Suitable Pole Outer Diameter (Φmm) 15~60from S$15.99Min. 2 days
- ESCO Φ60-350mm Mirror mounting bracket (for utility pole)A metal fitting for attaching a single-sided mirror to utility poles, prisms, round pipes, etc. The main body is attached to the utility pole, prism, pole, etc. with a belt, and the mirror is attached to the main body (plate metal fittings).Mass (g) 300 Suitable Diameter (Φmm) 60~350 Dimension (mm) Body: 60 x 145 x 29 (t), belt: 20 x 1200 Esco Part No. EA724ZT-130from S$49.99Min. 2 days
- ESCO 450x450x100mm mirror standEasy to move and easy to install. * Pole is sold separately. Please use EA724ZT-100. * The weight of the safety mirror that can be installed using the EA742ZT-100 and ZT-140 is up to 3.1 kg.Dimension (mm) 450×450×100(H) Mass (kg) 8.5 Esco Part No. EA724ZT-140 Material Steel (orange paint) Suitable Pole Diameter to Mount (Φmm) ~38
- Shinei Bussan Side stay mirror (side auxiliary mirror for automobiles)Side auxiliary mirror for trucks. It is easier to drive safely by following the blind spot. It is a mirror that is attached by making a hole in the rearview mirror on the left side. For side mirrorscurvature radius (Curved surface R) 300R Shape (Stay) Standard Outer Dimensions (mm) 155×88 Mirror Shape Curved mirror Material (Mirror) Glass Material Resin (Black) Type Squarefrom S$57.99Min. 2 days
- Shinei Bussan Magical mirrorWide-angle flat type with a protruding width of about 10 mm. Adhesive tape / screw type. It does not stick out on the road and can be easily installed. Wide effective field of view. At the doorway of the garage.Mass (kg) 0.41 Image Size (Curved Surface R) 400 Material (Main Unit) Acrylic Material (Frame) Aluminumfrom S$489.90Min. 2 days