Reflective Tapes
Reflective / phosphorescent tapes and reflectors are safety products that illuminate and reflect the light from the sun and lighting to alert the construction and hazardous areas. Phosphorescent tape is a type of fluorescent tape that emits light absorbed by a phenomenon called phosphorescence over time. The reflector is also called a reflector, and displays dangerous or cautionary points around by reflecting or irregularly reflecting the incident light. Furthermore, there are various shapes such as tape, magnet type, wristband type, etc., which can be used properly according to the application.
Other Related Pages
- MonotaRO Reflective Black and Yellow Warning TapeIt reflects the light of the light, which enhances visibility in the evening and at night. Ideal as a danger sign or off-limits sign in factories and work sites. With separator For danger / off-limits markings at work sites and factories * Do not use for any other purpose. * Wipe off any dust on ... Read MoreTape Thickness (mm) 0.12 Adhesion Strength (N/25mm) 16.5 Tape Width (mm) 45 Tensile Strength (N/25mm) 65 Adhesive Acrylic Color Black/Yellow striped
- TRUSCO Normal reflective sheetA retroreflective sheet that reflects incident light in the direction of the light source with minute glass beads built into the sheet (3M Scotchlight [[TM]] reflective sheet specification). Since it uses a PVC film, you can easily cut letters. It shines brightly in response to headlights, etc., ... Read MoreThickness (mm) 0.3 Material Acrylic Specification Encapsulated lens typefrom S$39.99Min. 2 days
- ESCO 297x210mm fluorescent adhesive sheet (orange)Thickness (mm) 0.2 Mass (g) 23 Dimension (mm) 297 x 210 (A4 size) Esco Part No. EA983GG-4 Color Fluorescent orange
- MYST Fluorescent reflection sheetFluorescent during the day Reflected at night For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.Height (mm) 240 Width (mm) 145from S$13.99Min. 2 days
- ESCO 297x210mm fluorescent adhesive sheet (lemon yellow)Thickness (mm) 0.2 Mass (g) 23 Dimension (mm) 297 x 210 (A4 size) Esco Part No. EA983GG-2 Color Fluorescent lemon yellowfrom S$9.79Min. 6 days
- WAKI Safety reflective sheetThe reflection function provides clear markings with a small amount of light even at night or in dark places. It is a tough polyester with a beautiful surface and is a glass bead enclosed type.Size (mm) 150X100from S$15.99Min. 3 days
- MYST Fluorescent sheetBright fluorescent color that stands out in the daytime For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.Height (mm) 240 Width (mm) 145
- SEKISUI JUSHI Free DeliElastic small reflector Easy to install on struts and curbs For calling attention from a distance at night.Material Urethane resin Height (mm) 79 Width (mm) 142from S$57.99Min. 6 days
- TSUKUSHI KOBO Marker omegaSince it uses a micro-prism reflector, it returns light straight to the plateau and maintains vivid visibility even at night. It has amazing resilience even when laid on tires on the road.Mass (g) 20 Dimensions, Width W x Depth D x Height H (mm) 90×50×30 Material Polyolefinfrom S$8.99Min. 5 days
- ESCO 0.4x1850mmx5m tarpaulin fluorescent sheet (orange)Ideal for armbands, safety curtains, and safety tapes.Esco Part No. EA911AM-32 Width (mm) 1850 Thickness (mm) 0.4 Material PVC Length (m) 5from S$279.90Min. 6 days
- Nitto L Materials Retroreflective TapeThe projected light is reliably and accurately retroreflected. Reflective glass beads are uniformly enclosed in the base material. It has excellent durability. Since it uses an aluminum base material, it fits various shapes. Suitable for all markings on rough surfaces such as concrete. Suitable f... Read MoreTape Thickness (mm) 0.12 Tape Length (m) 10 Adhesion Strength (N/25mm) 16 Adhesive Strength (N/10mm) 6.4 Adhesive Acrylic Base Material PET film Color Yellow x black
- MYST Fluorescent Reflective TapeFluorescent during the day Reflected at night For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.Width (mm) 20 Length (m) 1
- WAKI Fluorescent TapesYou can clearly recognize the existence even in a bright place. It stands out with its bright light emission due to sunlight and lighting. It is easy to paste and fits well on curved surfaces. For improving visibility of bicycles and helmets during the day. For original displays such as signboard... Read MoreMaterial Acrylic adhesive
- MonotaRO Reflective tapeIt reflects on lights as a reflective tape in dark places at night. For marking dangers on gateposts and fences, and for marking protective equipment such as helmets. * Do not use for any other purpose. * Please attach the tape at room temperature. * Do not use on rough surfaces. * Do not touch t... Read MoreTape Width (mm) About 20 Color yellow Tape Length (m) About 1 Adhesive Acrylic Base Material PET, glass powder
- UNIT (UNIT SAFETY SIGNS) Reflective tapeReflects the light of the light to increase visibility in the evening and at night. Ideal for danger signs and no-entry signs at work sites and various facilities. For factories, offices, distribution warehouses, commercial facilities, etc. * Wipe off dust and oil on the surface to be pasted. *Th... Read MoreTape Thickness (mm) 0.12 Tape Length (m) 10 Adhesive Acrylic Base Material Polyester resin film Specification With separator
- HOWA Shining Reflector RoundA prism lens with retroreflective performance that returns light to the light source when exposed to light.
- HOWA Shining Reflector RectangleA prism lens with retroreflective performance that returns light to the light source when exposed to light. * The base is white.
- MYST Fluorescent tapeBright fluorescent color that stands out in the daytime For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.Length (m) 1 Width (mm) 19
- Safe-Run Safety Supplies High brightness reflective tapeAchieves high brightness with a capsule structure. (Approximately 3 times that of a general reflective sheet) Abundant color variations. It shines brightly in response to headlights, etc., helping to improve safety at night.Tape Width (mm) 50 Tape Length (m) 50 Material PVC
- LTI Corp. High Brightness Luminescent Tape Alpha Flash 009 Round StickerSpecification Use Alpha Flash 009 Thickness (mm) 0.4(±0.1)
- TRUSCO Fluorescent non-slip tape 3m zebraA cutter is required for cutting. Fluorescence is easy to distinguish by color and is often noticeable even in dimly lit or distant places. Ideal for safe and secure walking. For outdoor use. (General places to walk with other than bare feet)Tape Thickness (mm) 0.85 Adhesion Strength (N/25mm) 15 Tape Length (m) 3 Tensile Strength (N/25mm) 740 Type of Abrasive Grain Aluminum oxide Base Material Resin processed cloth Color Yellow x Black (Zebra)
- Nitto L Materials Fluorescent Black and Yellow Non-Slip Warning TapeSince it is a fluorescent tiger type, it is easy to stand out and is ideal for places where you want to call more attention. It can be installed on smooth surfaces indoors and outdoors. Due to its excellent durability, the anti-slip effect lasts for a long time. As a non-slip tape for alerting fl... Read MoreAdhesion Strength (N/25mm) 20 Tape Length (m) 3 Tape Thickness (mm) About 0.6 Adhesive Acrylic adhesivefrom S$45.99Min. 2 days
- MonotaRO Road fence reflective typeSince reflectors are attached to both sides, it has excellent visibility. With a handle (dent) that is convenient for mounting. For calling attention on curbs. * Do not use for any purpose other than its intended purpose. * It is recommended to use a two-component adhesive (sold separately) for f... Read MoreDimension (mm) 100×100×20
- 3M 3M reflective sheet prism high brightnessReflective sheets and tapes on bags, helmets, fences and gateposts clearly inform the driver of their presence and prevent traffic accidents at night. It comes with an adhesive so it can be easily attached. Prevents traffic accidents at night.Size (mm) 45×75 Material Prism lens type reflection sheet
- WAKI Reflective sign stickerA warning message has been added to the sheet that reflects the flashlight and headlights. By using it in a dark place such as a warehouse, factory, or office, you can call attention to dangerous places in an easy-to-understand manner. * Cannot be adhered to the following parts. Areas that are we... Read MoreLength (mm) 200 Thickness (mm) 1 Material Body / PVC adhesive / Acrylic adhesive Display Items Overhead Caution Width (mm) 45 Mass (g) 4from S$11.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Fluorescent reflective tapeFluorescent color during the day and reflection at night are effective in clarifying dangerous areas. * Wipe off any dust or oil on the surface to be pasted.Tape Length (m) 10 Adhesive Acrylic Specification With separator
- CATEYE Eye-guide marker for curb block Cat eye marker DR-210By adopting a newly developed lens, the reflection performance is 3 to 8 times that of the conventional product. Since it is a special acrylic resin, it has excellent impact resistance and wear resistance. One more high-brightness lens was added on the road side, and a total of three reflectors w... Read MoreMaterial (Main Unit) Special acrylic resin
- CATEYE Eye-guide marker for curb block Cat eye marker DR-210SReflection performance 3 to 8 times that of conventional products. The headlamp (light source) of the car hits the reflector and reflects back, guiding the driver's line of sight and promptly recognizing the dangerous zone.Material (Reflective lens) acrylic Dimensions, Vertical x Horizontal x Height (mm) 44×101×23 Material (Main Unit) ABS Type One side
- WAKI Reflective sign stickerA warning message has been added to the sheet that reflects the flashlight and headlights. By using it in a dark place such as a warehouse, factory, or office, you can call attention to dangerous places in an easy-to-understand manner. * Cannot be adhered to the following parts. Areas that are we... Read MoreLength (mm) 200 Thickness (mm) 1 Width (mm) 45 Mass (g) 4 Material Body / PVC adhesive / Acrylic adhesive
- Reflexite Micro Prism Reflective TapeWorld-class wide-angle ultra-bright reflection performance for nighttime safety Easy to attach on flat or curved surfaces It has the characteristics of being "thinner" and "stronger" than conventional reflectors, and can be used with a high-pressure washer. High durability for... Read MoreThickness (mm) 0.2 (excluding release paper) Tape Width (mm) 50 Effective Reflection Area (%) 99 (excluding mold line) Processability Computer cut OK Water Resistant High pressure car washer OK Base Material PET Workability Quadratic surface OK Shock Resistance Recess following the base plate Type Roll type Structure Single layer Reflective Element Ultra fine micro prism
- WAKI Reflective tape for fabricReflective tape that can be attached to clothes and bags without ironing or sewing. Breathable waterproof fabric (Gore-Tex, etc.) is also OK if it is a compatible material. Strong adhesive processing that does not easily come off even when it gets wet in the rain. Unlike the iron-bonded type, it ... Read MoreLength (m) 0.5 Width (mm) 18
- Safe-Run Safety Supplies Retroreflective TapeReflective type improves visibility. Attached to the walls and columns of factories, parking lots, and warehouses to call attention and prevent collisions.Tape Length (m) 22from S$28.99Min. 2 days
- MYST High brightness fluorescent reflection sheetFluorescent during the day Reflected at night For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.Height (mm) 240 Width (mm) 145
- WAKI Black reflective tapeSince the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly. Ideal for commuting / school style. For flat surfac... Read MoreLength (m) 1 Width (mm) 18 Mass (g) 7 Color Black
- TRUSCO Super Bright Reflection Sheet Prism TypeA specular reflective sheet with a high-density trihedral cube placed inside the sheet to reflect incident light in the direction of the light source (3M Scotchlight [[TM]] Diamond Grade Consciousness Sheet Specification). Compared to conventional products, it has a particularly high brightness (... Read MoreThickness (mm) 0.465 Material Acrylic Type Prism type
- CATEYE Eye-guide marker for curb block Cat eye marker DR-220Increased strength such as impact resistance. Epoxy resin material is injected inside to improve the strength. Improved adhesive strength. By flattening the bottom surface and increasing the adhesive area, the adhesive strength has been greatly improved. The headlamp (light source) of the car hit... Read MoreDimensions, Vertical x Horizontal x Height (mm) 101×101×19 Material (Main Unit) ABS Type Both sides
- Japan Green Cross Round color magnetMaterial Resin magnet Specification With plastic cover
- Sunself Safe laneIt is a reflective adhesive road stud. Ideal for various alerts such as on curbs. Even at night, the visual effect is great due to the reflectors installed on both sides. It improves visibility at night and is excellent for alerting with curbs and guiding drivers. Since the bottom shape is design... Read MoreDimension (mm) 100×100
- WAKI Black reflective tapeSince the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly. Ideal for commuting / school style. For flat surfac... Read MoreLength (m) 1 Mass (g) 16 Width (mm) 50 Color Blackfrom S$16.99Min. 2 days
- SLIONTEC Reflective Tape for Danger Display (white / Red)Due to its high light reflectance and attention-grabbing striped pattern, it has excellent visual sensation and can be used for caution danger signs at construction sites, factories, dark areas and at night. Warning status ・ Displays prohibited areas or fire prevention equipment.Adhesive Force 3.8N / 10mm (vs stainless steel) Tape Length (m) 10 Adhesive Acrylic Thickness (mm) 0.1 Base Material Reflective layer with glass beads Color White x red
Filter by categories