It reflects the light of the light, which enhances visibility in the evening and at night. Ideal as a danger sign or off-limits sign in factories and work sites. With separator
For danger / off-limits markings at work sites and factories
* Do not use for any other purpose. * Wipe off any dust on ... Read More
The projected light is reliably and accurately retroreflected. Reflective glass beads are uniformly enclosed in the base material. It has excellent durability. Since it uses an aluminum base material, it fits various shapes.
Suitable for all markings on rough surfaces such as concrete. Suitable f... Read More
Tape Thickness (mm) 0.12 Tape Length (m) 10 Adhesion Strength (N/25mm) 16 Adhesive Strength (N/10mm) 6.4 Adhesive Acrylic Base Material PET film Color Yellow x black
Fluorescent during the day Reflected at night
For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.
You can clearly recognize the existence even in a bright place. It stands out with its bright light emission due to sunlight and lighting. It is easy to paste and fits well on curved surfaces.
For improving visibility of bicycles and helmets during the day. For original displays such as signboard... Read More
It reflects on lights as a reflective tape in dark places at night.
For marking dangers on gateposts and fences, and for marking protective equipment such as helmets.
* Do not use for any other purpose. * Please attach the tape at room temperature. * Do not use on rough surfaces. * Do not touch t... Read More
Tape Width (mm) About 20 Color yellow Tape Length (m) About 1 Adhesive Acrylic Base Material PET, glass powder
Reflects the light of the light to increase visibility in the evening and at night. Ideal for danger signs and no-entry signs at work sites and various facilities.
For factories, offices, distribution warehouses, commercial facilities, etc.
* Wipe off dust and oil on the surface to be pasted. *Th... Read More
Tape Thickness (mm) 0.12 Tape Length (m) 10 Adhesive Acrylic Base Material Polyester resin film Specification With separator
Bright fluorescent color that stands out in the daytime
For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.
A cutter is required for cutting. Fluorescence is easy to distinguish by color and is often noticeable even in dimly lit or distant places. Ideal for safe and secure walking.
For outdoor use. (General places to walk with other than bare feet)
Tape Thickness (mm) 0.85 Adhesion Strength (N/25mm) 15 Tape Length (m) 3 Tensile Strength (N/25mm) 740 Type of Abrasive Grain Aluminum oxide Base Material Resin processed cloth Color Yellow x Black (Zebra)
Since it is a fluorescent tiger type, it is easy to stand out and is ideal for places where you want to call more attention. It can be installed on smooth surfaces indoors and outdoors. Due to its excellent durability, the anti-slip effect lasts for a long time.
As a non-slip tape for alerting fl... Read More
Fluorescent color during the day and reflection at night are effective in clarifying dangerous areas.
* Wipe off any dust or oil on the surface to be pasted.
Tape Length (m) 10 Adhesive Acrylic Specification With separator
World-class wide-angle ultra-bright reflection performance for nighttime safety Easy to attach on flat or curved surfaces It has the characteristics of being "thinner" and "stronger" than conventional reflectors, and can be used with a high-pressure washer. High durability for... Read More
Thickness (mm) 0.2 (excluding release paper) Tape Width (mm) 50 Effective Reflection Area (%) 99 (excluding mold line) Processability Computer cut OK Water Resistant High pressure car washer OK Base Material PET Workability Quadratic surface OK Shock Resistance Recess following the base plate Type Roll type Structure Single layer Reflective Element Ultra fine micro prism
Reflective tape that can be attached to clothes and bags without ironing or sewing. Breathable waterproof fabric (Gore-Tex, etc.) is also OK if it is a compatible material. Strong adhesive processing that does not easily come off even when it gets wet in the rain. Unlike the iron-bonded type, it ... Read More
Reflective type improves visibility.
Attached to the walls and columns of factories, parking lots, and warehouses to call attention and prevent collisions.
Since the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly.
Ideal for commuting / school style. For flat surfac... Read More
Since the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly.
Ideal for commuting / school style. For flat surfac... Read More
Length (m) 1 Mass (g) 16 Width (mm) 50 Color Black
Due to its high light reflectance and attention-grabbing striped pattern, it has excellent visual sensation and can be used for caution danger signs at construction sites, factories, dark areas and at night.
Warning status ・ Displays prohibited areas or fire prevention equipment.
Adhesive Force 3.8N / 10mm (vs stainless steel) Tape Length (m) 10 Adhesive Acrylic Thickness (mm) 0.1 Base Material Reflective layer with glass beads Color White x red
Strong non-slip tape with mineral particles sprayed on the surface. Due to the phosphorescent function, the non-slip tape shines in the dark and demonstrates visibility.
Ideal for slippery places such as stairs and aisles.
The fluorescent and zebra pattern makes it easy to judge by color, and it stands out even in dimly lit or distant places. It can be used properly according to the color such as dangerous area and safe area.
For outdoor use. (General places to walk with other than bare feet)
* When applying to an ... Read More
Adhesive Force 15N/25mm Adhesive Acrylic Abrasive Grain Aluminum oxide Tape Length (m) 3 Specification A cutter is required for cutting Thickness (mm) 0.85 Tensile Strength 740N/25mm Color Yellow x black Base Material Resin processed cloth
Rest assured that it will shine even in the dark. For traffic safety at night ...
For safety signs of bicycles, strollers, motorcycles, etc ...・ For school bags, rain gear, and safety signs when walking at night ...
Luminescent plate that stores light and shines in the dark Ideal for stores and facilities 10 times brighter and 10 times longer lasting (compared to the same manufacturer) Luminova is used, so you can see it even in the dark.
Tape Width (mm) 60 Dimension (mm) 60×90×2 Specification With tape
JIS standard (JIS Z 9107) highest grade "JD class" compliant product. German national standard (DIN 67510) highest grade "E class" compliant product. The world's highest level of brightness and low-light environment-friendly products. In the case of a fluorescent lamp (com... Read More
The glass beads are evenly enclosed and reflected in the direction of the light source.
For marking vehicles and machines. For recognition signs such as helmets.
Tape Thickness (mm) 0.12 Mass (g) 100 Trusco Part No. 391-4836 Tape Width (mm) 45 Tape Length (m) 5 TKG Part No. (2017) 6-2394-1301 TKG Part No. 8-2560-1301 Adhesive Acrylic Pattern Black/Yellow striped Color Black/Yellow striped RoHS directive (corresponding to 10 substances) Correspondence Base Material Polyester film (glass ball reflection)
Since the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly.
Ideal for commuting / school style. For rucksacks, ... Read More
Chain length (cm) 12 Chain Link Diameter (Φmm) 2 Mass (g) 3 Tape Width (mm) 55 Color Black Dimension (mm) Key ring body: 55 × 25
The special reflective material shines brightly! As a landmark at night.
For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.
A reflective tape that can be ironed onto fabric products. When the light hits it, it is reflected toward the original light source. It is designed so that once it is glued, it will not come off easily even after washing.
Nighttime safety signs such as cloth clothes, hats and bags.
* A cutter is ... Read More
Tape Thickness (mm) 0.2 Tape Length (m) 1 Mass (g) 18 Tape Width (mm) 20 Trusco Part No. 389-1861 Material Glass balls / aluminum Adhesive Polyester Color Silver
Since the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly.
Ideal for commuting / school style. For flat surfac... Read More
Mass (g) 4 Color Black Standard Round seal Diameter (Φmm) Round seal: 22
Glitter that stands out in the daytime
For danger signs on gate posts, fences, etc. For safety marks on bicycles, tricycles, etc. For school bags, bags, umbrellas, etc.
Since the color of the reflective material is "black", it does not spoil the appearance and design of the place where it is attached. When it is dark, it reflects the light and the main body glows white to convey your existence firmly.
Ideal for commuting / school style. For rucksacks, ... Read More
Mass (g) 4 Color Black Diameter (Φmm) Can badge: 31
An evacuation guidance phosphorescent tape that can be attached to indoor passages and stairs. If you attach it to the railing of the stairs or the side of the aisle, you can guide evacuation in the event of a power outage.
* Be sure to use the phosphorescent product indoors as it deteriorates si... Read More
Material Phosphorescent film Specification Sticky, with separator
It collects light in a bright place and emits light at night ★ It is thin and easy to paste! Outstanding brightness that can be seen clearly even from a distance! For signs such as passageways during power outages, emergency items, flashlights, etc. For signs such as indoor switch panels and door... Read More
When it is exposed to light, it is reflected toward the original light source. It has excellent weather resistance and can be used outdoors. It fits well on curved surfaces such as helmets and bicycle mudguards. Since it comes with an adhesive, it can be easily attached by simply peeling off the ... Read More
It stores energy such as fluorescent lamps and sunlight to emit light, and demonstrates high visibility in dark places both indoors and outdoors.
It is also recommended for maintaining safety and security measures.
Tape Length (m) 10 Material Base material: Polyester (PET)
Durability is greatly improved by simply pasting it on the phosphorescent tape. High transparency does not impair phosphorescent brightness. It is an indoor product.
For indoor safety measures.
* When installing the phosphorescent tape in accordance with the law, please install it according to th... Read More
It is a hologram cushion sticker that looks three-dimensional. It can be widely used as a mark or decoration that also serves as protection, depending on the idea.
It is a reflective type and has excellent visibility.
Thickness (mm) 0.33 Tape Length (m) 1.2 stripe width (mm) 152 Mass (g) 37 (including package) Tape Width (mm) 38 Dimensions, W (mm) x L (m) 38×1.2 Esco Part No. EA983GR-6 Color Red / silver