Rubber Threshold Plates
Other Related Pages
- MonotaRO Step Plate for Wheels Straight RubberEco Mark certified product made by recycling high-quality natural synthetic rubber. Unlike recycled rubber, it has excellent elasticity and is considerably less odorous. It has excellent durability, heat resistance, and cold resistance, and is resistant to deterioration and cracking. There is lit... Read MoreBolt Hole Diameter (Φmm) About 10 Color Black Material Natural rubber + EPDM + nylon fiber Type Straight
- Richell Load-up G (Straight Line)Full lineup. You can choose according to the step. By installing it on the pavement in front of the garage or on the step in front of the entrance, you can soften the impact of crossing the step and enter and exit smoothly. Considering the environment, recycled rubber is used. Because it is made ... Read MoreLoad capacity (t) About 2 Color Black Material Recycled rubber Shape Straight line
- MISUGI Safety SlopeA slope made of rubber chips, which is a safe and secure material. It is twice as strong as plastic products (compatible with 6t vehicles). SS-100 weighs 8.5 kg and has excellent stability without being washed away by rainwater. It is non-slip and has excellent durability. It is easy to adapt to ... Read MoreLength (mm) 600 Load capacity (t) 6 Included Accessories Bolts, nuts, washers Material Rubber chips Material / Finish Synthetic rubber chip / resin pigment
- ARAO Norire CorpsIt uses recycled rubber tires and can accommodate 10-ton vehicles. Made of rubber, it makes very little noise and prevents noise when entering a vehicle. In addition to the weight of the main body, it is firmly fixed by connecting bolts. A product made from recycled waste tires. We also considere... Read MoreWidth (mm) 600 Color Black Material Recycled rubber
- Richell Load up G (corner)Full lineup. You can choose according to the step. By installing it on the pavement in front of the garage or on the step in front of the entrance, you can soften the impact of crossing the step and enter and exit smoothly. Considering the environment, recycled rubber is used. Because it is made ... Read MoreLoad capacity (t) About 2 Color Black Material Recycled rubber Shape corner
- MISUGI Safety sideA slope made of rubber chips, which is a safe and secure material. It is twice as strong as plastic products (compatible with 6t vehicles). It is non-slip and has excellent durability. It is easy to adapt to uneven bases and has elasticity. There is no rattling noise at all. * The main body may e... Read MoreIncluded Accessories Bolts, nuts, washers Material / Finish Synthetic rubber chip / resin pigmentfrom S$16.99Min. 2 days
- ARAO Norire Corps 50HMade of rubber to prevent noise when entering the vehicle. In addition to the weight of the main body, it is firmly fixed by connecting bolts. It can also handle 200H by stacking 50H and 150H. * When using for 200H, it is assumed that the vehicle is tall, such as a truck, so in the case of a gene... Read MoreMass (kg) 12 Dimension (mm) 50×420×600 Material Rubber Specification With connection boltfrom S$119.90Min. 2 days
- TSUKUSHI KOBO Rubber rope staticUses high-strength rubber with excellent durability. (Same material as other general tire caterpillars) Grooved so it is not slippery. There is no rattling and no sound, so you can rest assured even at night. Firmly fixed by connecting with bolts.Material High strength rubberfrom S$169.90Min. 5 days
- ESCO 600x150x45mm step plateHorizontal connection is possible with the attached bolts.Mass (kg) 3.1 Dimension (mm) 600×150×45 Material Recycled rubber Load capacity (t) Up to 8from S$39.99Min. 2 days
- Japan Green Cross Step plate Straight type Recycled rubberIt is a connection type step elimination plate that can be firmly fixed with the attached bolts. It is made of recycled rubber that does not slip easily even on rainy days, is quiet, has few cracks and deformations, and is environmentally friendly. For eliminating steps when vehicles pass. For mi... Read MoreLoad capacity (t) 2 Color Black Consolidation method Bolt stop (included) Included Accessories Bolt x 1 Nut x 1 Washer x 2 Installation Easy to put Material / Finish Recycled rubberfrom S$64.99Min. 2 days
- ESCO 420x600x50mm step plateIt can be used in vehicles up to 10 tons. It is made of rubber and makes very little noise, which prevents noise when the vehicle is used.Mass (kg) 12 Dimension (mm) 50×420×600 Included Accessories Connecting bolt Material Recycled rubber Load capacity (t) Up to 10
- ESCO 330x600x145mm step plateIt can be used in vehicles up to 10 tons. It is made of rubber and makes very little noise, which prevents noise when the vehicle is used.Dimension (mm) 145×330×600 Mass (kg) 17 Included Accessories Connecting bolt Material Recycled rubber Load capacity (t) Up to 10from S$229.90Min. 4 days
- Fujimoto Sangyo Absorb level difference (recycled rubber elastic body) right angle cornerRubber chip material that is not slippery even in the rain. Absorbs shocks with moderate elasticity that is safe. It has a certain amount of weight, so you don't have to worry about it being washed away during heavy rain.Thickness (mm) (Minimum) 8 Length (mm) Outside 690 × 690, inside 510 × 510from S$329.90Min. 23 days
- Japan Green Cross Eco stepJapanese Green Cross No. 121040 Length (mm) 250 Width (mm) 600 Height (mm) 95 Color Black Material Waste tire recycled rubber Specification With reflective sealfrom S$489.90Min. 7 days
- MonotaRO Step plate Car corner RubberEco Mark certified product made by recycling high-quality natural synthetic rubber. Unlike recycled rubber, it has excellent elasticity and is considerably less odorous. It has excellent durability, heat resistance, and cold resistance, and is resistant to deterioration and cracking. There is lit... Read MoreBolt Hole Diameter (Φmm) About 10 Color Black Suitable for It is possible~pass up to 10 tons Material Natural rubber + EPDM + nylon fiber Type corner
- IRIS OHYAMA Rubber step plateA rubber step plate that softens the impact and makes it easier to get in. It is made of rubber and has a non-slip surface treatment, and the sound is quiet. It is a design that harmonizes with the exterior.Material Recycled rubber
- Sunself Recycled step plate Eco stepExcellent durability with recycled waste tires! Uses high-brightness reflective tape with excellent visibility. Compared to plastic products, it has a structure that is hard to break, has less noise, and is hard to slip. Since the anti-slip function is attached to the surface of the main body, it... Read MoreColor (Body) Black / (Reflective) Yellow Length (mm) 250 Width (mm) 600 Dimensions, Width W x Depth D x Height H (mm) 600×250×95 Height (mm) 95 Mass (kg) About 9 Included Accessories Connecting bolt Type For 100mm step Material Recycled rubber
- MonotaRO Step slopeIt can be used for various thicknesses of iron plates (9.22.25 mm). You can quickly eliminate small steps and consider pedestrians and bicycles. When used in combination with corners, steps at the corners can be eliminated. * When using together, cut the step slope and adjust the length.Length (mm) 1500 Width (mm) 155 Material Vinyl chloride (PVC) Color Yellowfrom S$119.90Min. 2 days
- MISUGI Silent Cass CornerIt is made of rubber and absorbs shocks, so it has excellent strength. (Compatible with 4t vehicles) Made of rubber, it is heavy and compact, so it has excellent stability. It is made of rubber and has a non-slip surface treatment, so it is not slippery and has excellent durability. It is easy to... Read MoreLength (mm) 335 Color Black Included Accessories Bolts, nuts, washers Material Natural rubber + synthetic rubberfrom S$48.99Min. 2 days
- ARAO Step slopeIt can be used for various thicknesses of iron plates (9.22.25 mm). You can quickly eliminate small steps and consider pedestrians and bicycles. When used in combination with corners, steps at the corners can be eliminated. * When using together, cut the step slope and adjust the length.Length (mm) 1500 Width (mm) 155 Material Vinyl chloride (PVC) Color Yellow
- ARAO Step slope (for corners)It can be used for various thicknesses of iron plates (9.22.25 mm). You can quickly eliminate small steps and consider pedestrians and bicycles. * When using together, cut the step slope and adjust the length.Width (mm) 155 Color Yellowfrom S$269.90Min. 2 days
- Sunself Recycled step plate Eco step (corner)Excellent durability with recycled waste tires! Uses high-brightness reflective tape with excellent visibility. Compared to plastic products, it has a structure that is hard to break, has less noise, and is hard to slip. Since the anti-slip function is attached to the surface of the main body, it... Read MoreColor (Body) Black / (Reflective) Yellow Dimensions, Width W x Depth D x Height H (mm) 250×250×95 Mass (kg) About 3 Included Accessories Connecting bolt Material Recycled rubber
- Hikari Step matIt is effective in eliminating steps between Japanese-style rooms and corridors, steps such as sill, and preventing trips. Preventing trips due to steps such as sill Protects against steps in offices, hospitals, warehouses, homes, and all thresholds.Material Rubber non-migrationfrom S$11.99Min. 6 days
- Japan Green Cross Step plate Corner type Recycled rubberIt is a connection type step elimination plate that can be firmly fixed with the attached bolts. It is made of recycled rubber that does not slip easily even on rainy days, is quiet, has few cracks and deformations, and is environmentally friendly. For eliminating steps when vehicles pass. For mi... Read MoreLoad capacity (t) 2 Color Black Consolidation method Bolt stop (included) Included Accessories Bolt x 1 Nut x 1 Washer x 2 Installation Easy to put Material / Finish Recycled rubberfrom S$33.99Min. 4 days
- ESCO 600x320x145mm step plateHorizontal connection is possible with the attached bolts.Mass (kg) 16.5 Dimension (mm) 600×320×145 Material Recycled rubber Load capacity (t) Up to 16from S$129.90Min. 4 days
- ESCO 250x600x95mm step plateIt can be used in vehicles up to 10 tons. It is made of rubber and makes very little noise, which prevents noise when the vehicle is used.Mass (kg) 8 Dimension (mm) 95×250×600 Included Accessories Connecting bolt Material Recycled rubber Load capacity (t) Up to 10from S$99.90Min. 4 days
- ESCO 250x250x95mm step plateCan be connected horizontally with the attached boltsMass (kg) 2.6 Dimension (mm) 250×250×95 Material Recycled rubber Load capacity (t) Up to 12from S$29.99Min. 4 days
- ARAO Step elimination rubber slope + glue corpsMade of rubber, it makes very little noise and prevents noise when entering the vehicle. In addition to the weight of the main body, it can be firmly fixed by connecting with bolts. It is an environment-friendly product that recycles waste tires. It is possible to drive a 10t car. Eliminate steps.Material Rubberfrom S$67.99Min. 2 days
- ESCO [For EA983FK-20A] Side plateMass (g) 1400 Dimension (mm) 340×340×150 Load capacity (t) Less than 10 Material Polypropylene Specification Step: 150mmfrom S$75.99Min. 5 days
- ESCO [For EA983FK-8A] Side plateMass (kg) 0.99 Dimension (mm) 270×270×100 Load capacity (t) Less than 10 Material Polypropylene Specification Step: 100mmfrom S$38.99Min. 5 days
- ESCO 600x250x95mm step plateHorizontal connection is possible with the attached bolts.Dimension (mm) 600×250×95 Mass (kg) 8.7 Material Recycled rubber Load capacity (t) Up to 12from S$56.99Min. 4 days
- ESCO 600x340x150mm Step plateMass (g) 3500 Dimension (mm) 600×340×150 Load capacity (t) Less than 10 Material Polypropylene Specification Step: 150mmfrom S$89.99Min. 5 days
- ESCO 320x320x145mm step plateCan be connected horizontally with the attached boltsDimension (mm) 320×320×145 Mass (kg) 5.72 Material Recycled rubber Load capacity (t) Up to 16from S$66.99Min. 4 days
- ESCO 150x150x45mm step plateCan be connected horizontally with the attached boltsMass (kg) 0.57 Dimension (mm) 150×150×45 Material Recycled rubber Load capacity (t) Up to 8from S$22.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Step Plate Slope GrayIncreases shock absorption with moderate elasticity. Absorbs harsh sounds with a muffling effect. Uses a new material that does not slip even in the rain. Recycled rubber chips (95% recycled material) thermoformed with a special polymer. It is a product. It is easy to install by just placing it a... Read Morefrom S$67.99Min. 2 days
- Richell Load-up G for compact cars and mini cars 7505Uses environmentally friendly recycled rubber. The sound is quiet and there are few cracks and deformations. Made of rubber, it does not slip easily even on rainy days. Since it has its own weight, it is difficult to be washed away by rainwater. By installing it on the sidewalk in front of the ga... Read MoreLoad capacity (t) 0.6 or less 2018 Trusco page 10 0723 Length (mm) 150 Mass (kg) 2.8 Height (mm) 45 Opening Width (mm) 750 Trusco Part No. 834-5609 Color Black Type Corner integrated type Material Recycled rubberDiscontinued
- Richell 8505 for road up G normal passenger carUses environmentally friendly recycled rubber. The sound is quiet and there are few cracks and deformations. Made of rubber, it does not slip easily even on rainy days. Since it has its own weight, it is difficult to be washed away by rainwater. By installing it on the sidewalk in front of the ga... Read MoreLoad capacity (t) 1.2 or less 2018 Trusco page 10 0723 Length (mm) 150 Mass (kg) 3.5 Height (mm) 45 Trusco Part No. 834-5611 Opening Width (mm) 850 Color Black Type Corner integrated type Material Recycled rubberDiscontinued
- Richell Road-up G For ordinary passenger cars 8510Uses environmentally friendly recycled rubber. The sound is quiet and there are few cracks and deformations. Made of rubber, it does not slip easily even on rainy days. Since it has its own weight, it is difficult to be washed away by rainwater. By installing it on the sidewalk in front of the ga... Read MoreLoad capacity (t) 1.2 or less 2018 Trusco page 10 0723 Length (mm) 250 Mass (kg) 8.9 Trusco Part No. 834-5612 Opening Width (mm) 850 Height (mm) 95 Color Black Type Corner integrated type Material Recycled rubberDiscontinued