Arrow Signs
A direction indicator is a type of safety product that is placed on the road surface to give directions to the driver. When there are places that cannot be driven on the road mainly due to accidents or construction, the driver who looked at the direction indicator judges and avoids it to ensure safety. There are many types of direction indicators that are white with a deficit and are simply drawn with arrows, and some are yellow or blue. Many are foldable, light and easy to carry. There are devices that have holes or holes to prevent them from being affected by the wind, and reflectors or LED lights.
- MonotaRO LED arrow board, battery typeTwo types of patterns can be selected with the switch: the LED light blinks and the LED light lights up in order in the direction of the arrow (flow). Press the switches in order to switch. With automatic blinking function at night. Since it is a framework type, it has a structure that allows the... Read MoreNumber of Blinks (Times / Minute) (Flashing) 80 / (fluent) 60 Working temperature range (℃) -20~65 Number of LED (pieces) 30 Suitable Battery AA batteries x 2 (sold separately) Mass (kg) About 4.0 Dimensions (Width W x Height H) (mm) About 750 × 450 Material Aluminum, PC, ABS, SPCC LED Color Red
- MonotaRO LED Arrow Sign Battery TypeIt is a direction indicator sheet that is lightweight and can be rolled up. Battery operated (sold separately) so you can use it anywhere. The LED lights will light up and flash in order in the direction of the arrow. Since it is an LED, there is little need to worry about running out of bulbs, a... Read MoreSuitable Battery AA batteries x 2 (sold separately) Function Flashing 3 patterns Material PVC LED Color Red
- GREEN CROSS Arrow Seat MiniLightweight and foldable arrow plate. Easy to store and install. It can be installed on a single tube with eyelets. The magnet supports the vehicle body and all situations. Construction regulation arrow boardNumber of LED (pieces) (Red) 28 Suitable Battery 4 AA batteries (sold separately) Dimensions (Width W x Height H) (mm) 480×280 Magnet 6.0 Content Arrow Specification Red background / white reflection Material Tarpaulin
- KITAMURA INDUSTRY Aero Arrow IIThe structure that allows the wind to escape prevents falls. It can be stacked and stored, so it does not take up space. It can be used as a solar type by combining it with the separately sold solar unit (KPA-001). Guidance for construction sites and parking lotsBattery 2 single batteries (sold separately) LED 30 red Dimensions (Width W x Height H) (mm) 756×450 Lighting Time About 30 hours Lighting Type Flashing / fluidfrom S$429.90Min. 2 days
- GREEN CROSS LED Arrow SheetLightweight and foldable arrow plate. Easy to store and install. It can be installed on a single tube with eyelets. The magnet supports the vehicle body and all situations. Construction regulation arrowNumber of LED (pieces) (Red) 36 (flashing / flowing) Magnet 10 pieces Suitable Battery 4 AA batteries (sold separately) Dimensions (Width W x Height H) (mm) 840×450 Content Arrow Specification Red background / white reflection Material Tarpaulin
- MITSUGIRON LED direction boardTrusco Part No. 432-4765 Dimensions, Width W x Depth D x Height H (mm) 834×527×406 Dimensions when Folded, Width W x Depth D x Height H (mm) 527×92.5×406 Mass (g) 4800from S$439.90Min. 2 days
- Mizukei Sheet arrow board with LED magnet miniSince it has a magnet, it can be attached to vehicles. Ideal for security work, night work, emergency response, etc.from S$59.99Min. 2 days
- Sendai Meiban LED chevronBy adopting ultra-bright LED, visibility from a distance is further improved. The arrow on the reflective sheet ensures the headlight of the car at night. Built-in reflected light sensor. Built-in case in rainproof pocket on the backDimension (mm) 550×400 Magnet 6.0 Suitable Battery AA x 3 RoHS directive (corresponding to 10 substances) Correspondence
- ESCO 450x450mm direction indicator (Foldable / Aluminum)Mass (kg) 3.6 Dimension (mm) 450×450 Material Aluminum Esco Part No. EA983FT-416 Specification Folding Type Total reflectionfrom S$369.90Min. 6 days
- MITSUGIRON Corn arrowYou can easily display the guidance according to the usage scene just by putting it on the cone.Height (mm) 122 Width (mm) 346 Specification Induction label sticker Material PE Color yellowfrom S$15.99Min. 2 days
- ESCO 406x833mm LED direction indicatorThe blinking and flow patterns are excellent in visibility even from a distance. With an automatic lighting function at night with an optical sensor. Foldable and easy to carry. Stacking is also possible.Battery Life (hours) About 60 Esco Part No. EA983FT-24 Mass (kg) About 4.8 Power Supply AA batteries x 4 (sold separately) Light Source 16 high-intensity LED bulbsfrom S$479.90Min. 6 days
- GREEN CROSS Weight for arrow boardIt is a weight that prevents the arrow plate from tipping over due to wind or vehicle wind pressure. The attached sand bag prevents sand leakage and can be stored in the main body. Fall prevention of arrow boardDimensions, Height x Width (mm) 305×390 Mass (g) 340 Included Accessories Sandbag x 2 Material Tarpaulinfrom S$65.99Min. 6 days
- TOGUE ANZEN KOUGYOU LED arrow sheet with magnet (small type)It can be folded and stacked, so it doesn't take up space. * Batteries are sold separately.Dimensions (Width W x Height H) (mm) 540×395 Number of Eyelets 6 Magnet 6.0 LED Light Source (mcd) 8000 Suitable Battery AA batteries x 3 luminous pattern Flashing / flow switching type Light Source LED x 24 lightsfrom S$139.90Min. 5 days
- Mitsuboshi Boeki Mini LED chevronLightweight, compact and convenient to carry. It can be attached to any place with a strong magnet eyelet. Made of durable tarpaulin fabric, it is hard to tear. Built-in light sensor automatically lights up at night. Can be switched between flowing and blinking.Dimension (mm) 400×200 Suitable Battery AA batteries x 3 (sold separately) RoHS directive (corresponding to 10 substances) Correspondence Lighting Type Flow / flashing Magnet Four Number of Eyelets Four Material Tarpaulin fabricfrom S$159.90Min. 4 days
- Mitsuboshi Boeki LED chevronUses durable tarpaulin fabric. Lightweight and easy to install and move. Can be easily attached to iron products with a magnet. Since it is a combination of reflective material and high-brightness LED, it is possible to indicate the direction day and night. The light sensor automatically turns on... Read MoreFunction (Flashing pattern) Flow, flash, turn off Battery Life (hours) (Manganese) about 40, (Alkali) about 100 Number of LED (pieces) 15 Suitable Battery 3 AA batteries Dimension (mm) 550×400 Specification 6 magnets, 6 eyelets Material Tarpaulin fabricfrom S$189.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Arrow plate (partial reflection)It is an ABS arrow board used for road construction. Comes with non-slip rubber on the bottom. Ideal for installation during road construction.Type of Terminal Fitting Stationary type Main Unit Dimensions, Width W x Depth D x Height H (mm) 900×460×400 Display Items Yellow / arrow (red)from S$119.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Arrow board weight bagIt is a back type weight on which the arrow board is placed. Ideal for installation during road construction.Type of Terminal Fitting Stationary type Main Unit Dimensions, Width W x Depth D x Height H (mm) 500×200×150from S$149.90Min. 5 days
- KITAMURA INDUSTRY Aero Arrow II Solar UnitBy connecting to the separately sold Solar Aero Arrow II (SKFB-006R), it can be used as a solar type. When combined with the solar type Aero Arrow II, it becomes a solar type.Solar Panel Type 4W Power Supply Nickel metal hydride Size Φ75×H140×550mm Specification About 3 days (no sunlight)from S$429.90Min. 6 days
- Japan Green Cross MFS-5 Arrow plate Red / white arrow 520 × 920 ABS resinJapanese Green Cross No. 131205 Mass (kg) 4.8 Trusco Part No. 441-3008 Material Body: ABS resin, Leg: Rubber
- TSUKUSHI KOBO Full reflection direction indicator plate Folding double-sided typeMass (kg) 6.7 Dimension (mm) 700 × 450 × 500, board thickness 2 Material Aluminum Type Both sides Specification With carry handlefrom S$479.90Min. 5 days
- TOGUE ANZEN KOUGYOU LED arrow sheet with magnet (large type)It can be folded and stacked, so it doesn't take up space. * Batteries are sold separately.Magnet 10 pieces Number of Eyelets 8 LED Light Source (mcd) 8000 Dimensions (Width W x Height H) (mm) 860×470 Suitable Battery AA batteries x 6 luminous pattern Flashing / flow switching type Light Source LED x 36 lightsfrom S$219.90Min. 5 days
- ESCO 900x400x455mm Arrow direction board (arrow reflection)Stacking is possible. There are 2 holes (4 in total) on the left and right with a diameter of 40 mm and a diameter of 50 mm on the top surface, and it is possible to attach flashing lights, etc. It is large and has excellent visibility. The directions of the arrows are the same on the front and b... Read MoreMass (kg) 5 Dimension (mm) 900×400×455(H) Material ABS resin Type Arrow reflection Esco Part No. EA983FT-171 Color Red and whitefrom S$129.90Min. 8 days
- ESCO 900x400x455mm arrow direction board (full reflection)Stacking is possible. There are 2 holes (4 in total) on the left and right with a diameter of 40 mm and a diameter of 50 mm on the top surface, and it is possible to attach flashing lights, etc. It is large and has excellent visibility. The directions of the arrows are the same on the front and b... Read MoreMass (kg) 5 Dimension (mm) 900×400×455(H) Material ABS resin Esco Part No. EA983FT-172 Type Full reflection type Color Red and whitefrom S$199.90Min. 6 days
- MITSUGIRON Chain arrowJust by putting it on the chain stand, you can easily display the guidance according to the usage scene.Height (mm) 122 Width (mm) 369 Specification Induction label sticker Material Polyethylene (PE) Color yellowfrom S$19.99Min. 3 days
- TOGUE ANZEN KOUGYOU Arrow boardMade of aluminum, it is light and durable. In construction sites and parking lots * Shipping fee is not includedHeight (mm) 560 Trusco Part No. 135-1553 Width (mm) 900 Mass (kg) 6 Specification Total reflection Material Aluminumfrom S$289.90Min. 6 days
- Dan Rex Solar stream arrow (solar)Multiple arrow plates can be flowed and blinked using the 2.4GHz frequency band. Mode switching is possible with 2 patterns of simultaneous blinking and 8 patterns of fluid blinking. A radio wave unit is built into the solar box, making it easy to set the master unit and slave unit. It is an envi... Read MoreNumber of LED (pieces) 32 Frame (mm) 370×755 Mass (kg) 4.7 Installation position 5-20m intervals Dimension (mm) 787×78×432 LED Color Red Specification With automatic lighting device at nightfrom S$1,199.00Min. 7 days
- GREEN CROSS High brightness double direction arrow boardThe prism high-brightness reflective sheet has excellent visibility even at night. Arrow board.from S$339.90Min. 3 days
- KITAMURA INDUSTRY Hard-to-break arrow plateAn LED arrow plate that is resistant to external impact due to the blow-molded frame. There are two power sources, solar and dry batteries, and it is a hybrid specification that automatically switches to dry batteries when the solar side is insufficiently charged. Since it can be stacked, it can ... Read MoreLength (mm) 105 Height (mm) 464 Mass (kg) 5.8 Trusco Part No. 868-1880 Display Items Arrow Color Lens: red, frame: yellowfrom S$1,499.00Min. 3 days
- ESCO 550x900mm direction indicator (Foldable / Aluminum)Dimension (mm) 550×900 Mass (kg) 8.7 Material Aluminum Esco Part No. EA983FT-411 Specification Folding Type Total reflectionfrom S$489.90Min. 6 days
- ESCO 500x700mm direction indicator (Foldable / Aluminum)Dimension (mm) 500×700 Mass (kg) 6.3 Material Aluminum Esco Part No. EA983FT-412 Specification Folding Type Total reflectionfrom S$489.90Min. 6 days
- Japan Green Cross Public Corporation arrow boardMass (kg) 11 Japanese Green Cross No. 131011 Dimension (mm) 450 × 900 (plate surface) Trusco Part No. 814-9532from S$649.90Min. 7 days
- TSUKUSHI KOBO LED direction indicator battery setThe combination of high-brightness LED and reflective lens provides outstanding visibility. It runs for about 30 hours with two AA batteries.Included Accessories With two AA batteries Lighting Type Flashing / fluid Dimensions (Width W x Height H) (mm) 870×360 Mass (kg) 8 Type Battery operated Material (Base) Steelfrom S$549.90Min. 5 days
- TSUKUSHI KOBO LED direction indicator solar type setThe combination of high-brightness LED and reflective lens provides outstanding visibility. The solar unit works for about 3 days even in the absence of sunlight. The flasher panel can also be powered by batteries. (2 single batteries) It flashes automatically when it gets dark and turns off when... Read MoreType Solar type Mass (kg) 9.2 Material (Base) Steel Lighting Type Flashing / fluid Dimensions, Width W x Depth D x Height H (mm) 870×75×460from S$999.00Min. 5 days
- GREEN CROSS Two-way arrow board (flashing light plug-in type)Easy-to-understand guidance with a two-way arrow plate. A flashing light can be inserted for excellent visibility even at night. The red arrow is reflected on a yellow background. Arrow board.Trusco Part No. 783-7933from S$119.90Min. 3 days
- UNIT (UNIT SAFETY SIGNS) Aluminum arrow plateAluminum arrow plate used for road construction. Comes with non-slip rubber on the bottom. Ideal for installation during road construction.Type of Terminal Fitting Stationary type Display Items Fluorescent yellow / arrow (red) Main Unit Dimensions, Width W x Depth D x Height H (mm) 900×460×400 Material Body: aluminum, rubberfrom S$579.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) LED mini chevronIt is a flat type arrow display that can be attached to a single pipe or an iron wall surface. It is lightweight and easy to install and move. It uses a durable tarpaulin fabric. It can be easily attached with eyelet holes and magnets. Reflective material and high brightness LED With the combinat... Read MoreDisplay Items Arrow (LED) Type of Terminal Fitting String fixing, magnet fixing Width (mm) 400 Material Tarpaulin Height (mm) 200from S$199.90Min. 5 days
- Japan Green Cross MFS-6 Arrow plate Yellow / Red arrow 520 × 920 ABS resinJapanese Green Cross No. 131206 Mass (kg) 4.8 Trusco Part No. 441-3016 Material Body: ABS resin, Leg: Rubber
- Seftec Blow arrow plateArrow plate with high durability by blow molding. Since it is blow molded, it is hard to break and durable, so it can withstand long-term use. Since the body frame of the arrow plate is uneven, it is easy to stack and it is hard to shift even if it is stacked.Thickness (mm) (Outer shape) 65, (Plate surface) 3 Mass (kg) About 6.6 Shape Blow molding / folding type Type High brightness reflection Color Yellow / red arrowfrom S$389.90Min. 6 days
- Dan Rex Stream Arrow (Battery type)Multiple arrow plates can be flowed and blinked using the 2.4GHz frequency band. Mode switching is possible with 2 patterns of simultaneous blinking and 8 patterns of fluid blinking. With the radio wave unit, you can easily set the master unit and slave unit. Uses a dry battery type and can be in... Read MoreNumber of LED (pieces) 32 Frame (mm) 370×755 Mass (kg) 4.7 (by battery) Installation position 5-20m intervals Dimension (mm) 787×78×432 LED Color Red Power Supply Single battery x 3from S$749.90Min. 6 days