Warning & Safety Lights for Construction
A safety light is a lamp intended for safety measures or alerting. It is mainly used for alerting at construction sites, and the type that is used by inserting it into a cut cone is the main. In addition to the conventional battery type, there are solar rechargeable products that use special diffusion LEDs. There is no worry about running out of batteries, and it operates for about 8 days even if it rains or is cloudy. Because it is equipped with a light sensor, it automatically flashes when it gets dark and turns off when it gets brighter. There are also other related products such as tube-type lights and caps for cut cones.
Other Related Pages
- MonotaRO LED warning light round solar typeIt is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is... Read MoreOperating Temperature Range (℃) -20~65 Number of LED (pieces) 4 Insertion Hole Diameter (mm) 40 Dimensions (Width W x Height H) (mm) 80×150 Mass (g) About 130 Service Life About 3-5 years (depending on usage) Number of Blinks (Times / Minute) About 90 Cover Color Clear Power Supply Ni-MH (Nickel Metal Hydride) LED Color Red
- MonotaRO Solar LED Warning LightIt is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is... Read MoreOperating Temperature Range (℃) -20~65 Number of Blinks (Times / Minute) 90 Mass (g) About 150 Service Life About 3 years Insertion Hole Diameter (mm) About 40 Dimensions (Width W x Height H) (mm) Approx. 80 x 160 Power Supply Ni-MH (Nickel Metal Hydride) Material Polycarbonate, polypropylene
- MonotaRO Adapter Warning light for cut cone For mounting color coneIt is an adapter for attaching a warning light for a cut cone to a color cone (without holes). Used when attaching Monotaro brand / solar LED warning lights, battery-powered LED warning lights, and solar flash warning lights (cut cone mounting type only) to uncut color cones * Do not use for any ... Read MoreMass (g) About 72 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 91 x 91 x 245.5 Color Orange Material Polypropylene
- MonotaRO Flash warning light for solar single tubeA warning light that can be installed on a single tube or a fixed cone bar using an optional single tube mounting adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is cloudy, it will operate for about 8 days (depending on the ch... Read MoreOperating Temperature Range (℃) -20~65 Number of LED (pieces) 4 Number of Blinks (Times / Minute) 90 Mass (g) About 192 Service Life About 3 years Insertion Hole Diameter (mm) About 59 Dimensions (Width W x Height H) (mm) About 85 × 175 Power Supply Ni-MH (Nickel Metal Hydride) Material Polycarbonate, polypropylene, ABS LED Color Red
- MonotaRO LED Warning Light Battery OperatedIt is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter and single tube adapter. Since it has an optical sensor, it automatically blinks when it gets dark and turns off ... Read MoreOperating Temperature Range (℃) -20~65 Mass (g) 140 (excluding battery) Battery Life 30 days (when using 12 hours a day) Insertion Hole Diameter (mm) 40 Number of LED (pieces) 6 Dimensions (Width W x Height H) (mm) 90×242 Number of Blinks (Times / Minute) About 110 Service Life About 2 to 3 years (depending on usage) LED Color Red Power Supply Single 1 x 2 (sold separately)
- Sanko Hakama Integrated for Solar Flashing Light ConeIdeal for night construction sites. Solar LED construction light. Just insert it into a traffic cone, etc. It is useful for calling attention to construction sites at night. Since it is solar rechargeable, it can be used without batteries. Equipped with 6 LEDs. It is a blinking type that is ideal... Read MoreDimension (mm) 85×85×275
- MonotaRO LED tube light solar typeIt is a convenient tube type LED light that does not require securing a power supply with solar battery specifications. Since it has a sensor, it turns on when it gets dark and turns off automatically when it gets bright. An ON / OFF switch function has been added to eliminate the need to insert ... Read MoreColor (Tube) Red, (LED) Red Applicable Temperature Range -20~60℃ Number of LED (pieces) 20 / book Mass (kg) About 3.25 Lighting method Blinking alternately Power Supply Nickel metal hydride Length (m) Ten
- MonotaRO Flash warning light for solar coneA warning light that can be installed on a color cone, etc. using an optional cone mounting adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is cloudy, it will operate for about 8 days (depending on the charging status). Since ... Read MoreOperating Temperature Range (℃) -20~65 Number of LED (pieces) 4 Number of Blinks (Times / Minute) 90 Mass (g) About 199 Service Life About 3 years Insertion Hole Diameter (mm) About 40 Dimensions (Width W x Height H) (mm) Approx. 85 × 207 Power Supply Ni-MH (Nickel Metal Hydride) Material Polycarbonate, polypropylene, ABS LED Color Red
- MonotaRO Adapter Single tube warning light Single tube mountingIt is an adapter for attaching a warning light to a single tube. It can be attached to a general single pipe diameter Φ48.6 (mm). You can also switch the warning light by inserting your finger through the hole on the side of the main unit. Used when attaching the Monotaro brand / solar flash warn... Read MoreMass (g) About 184 Material Polyethylene, iron (galvanized) Type For 48.6mm diameter single pipe
- Sendai Meiban Battery operated LED rotating / flashing light20 ultra-bright LEDs rotate: blink and can be seen from a distance. Uses 4 AA batteries. It can be used even in places where power is not available. With a strong magnet, it can be securely fixed to vehicles, signboards, etc. even in landscape orientation. Warning lights for work vehicles, cleani... Read MoreMaterial (Cover) Polica, (Main Body) ABS Mass (g) 500 (excluding batteries) Power Supply AA batteries x 4 (sold separately) RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Mounting holder for single tube solar LED warning lightA holder for attaching a solar LED warning light to a single tube (Φ48.6). The single pipe mounting side is a screw tightening type. To attach an LED warning light to a single tube, etc. * Do not use for any other purpose. * Please wear gloves when installing. * Do not store in a damp or humid pl... Read MoreMass (g) 130 Suitable for Monotaro Solar LED warning light Material PP, iron
- MonotaRO LED warning light diamond type solar typeSince the red and blue lights blink alternately, it is useful not only for safety measures during construction but also for repelling birds and beasts. It is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without hol... Read MoreOperating Temperature Range (℃) -20~65 Insertion Hole Diameter (mm) 40 Dimensions (Width W x Height H) (mm) 74×154 Mass (g) About 145 Number of Blinks (Times / Minute) About 90 Battery Life (hours) About 96 Cover Color Clear Power Supply Ni-MH (Nickel Metal Hydride) 800mAh 0.2W LED Color Red and blue
- MonotaRO LED tube lightSince it is battery operated, it is an LED light that can be used regardless of the weather. Since it has a sensor, it turns on when it gets dark and turns off automatically when it gets bright. It can be turned ON / OFF by loosening the battery case. Since the hook is open on one side, it is con... Read MoreDiameter x Length (Φmm x mm) 22×10 LED Color Red Battery 2 single batteries (sold separately) Mass (kg) 1.5 (excluding battery) Applicable Temperature Range -20~60℃ Material PVC LED 24 pieces Lighting method Blinking alternately
- KITAMURA INDUSTRY Solar safety flash (for cut cone)NETIS registered product (KK-110043-A). It is a solar type construction light that does not require a power supply. The red LED flashes brightly and stays lit for about 10 days without sunlight. Can be used by inserting directly into the cut cone. As a reminder of the construction site.Lighting Time (No sunlight) About 10 days Solar Panel Output 0.24W LED Color 4 red Applicable Hole Diameter (Φmm) 40 Trusco Part No. 756-7693 Mass (g) About 200 Lighting Type Flashing Power Supply Nickel metal hydride Material (Main Unit) Polycarbonate Dimension (mm) W85×H189
- KITAMURA INDUSTRY Solar safety flashNETIS registered product (KK-110043-VE. It is a solar type construction light that does not require a power supply. The red LED flashes brightly and stays lit for about 10 days without sunlight. As a reminder of the construction site.Lighting Time (No sunlight) About 10 days Solar Panel Output 0.24W LED Color 4 red Trusco Part No. 756-7685 Mass (g) About 200 Lighting Type Flashing Power Supply Nickel metal hydride Material (Main Unit) Polycarbonate Dimension (mm) W85×H174
- Sendai Meiban Solar Star MiniAdoption of original diffusion LED Adopting special diffusion LED, visibility is improved compared to conventional ones !! In addition, LEDs can be installed in four unique directions to alert 360 degrees. * Not suitable for use in bright places.Operating Temperature Range (℃) -10~60 Number of Blinks (Times / Minute) 110±10 Lighting Hold Time 20 milliseconds Recharging Time (hours) About 16 RoHS directive (corresponding to 10 substances) Correspondence Rechargeable Battery Type Ni-MH (Nickel Metal Hydride) Material (Main Unit) Polyethylene
- Sendai Meiban LED tube lightBuilt-in controller (automatic flashing at night) AC100V power supply. 50 can be connected from one power supply. I don't need a controller. There is no ball break. Super bright LED red 40 LEDs (per tube) Power consumption 3.5W * Not suitable for use in bright places.Length (m) 10 Mass (kg) About 2 RoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate resin Color Red
- MonotaRO Mounting holder Guardrail for solar warning lightsA holder for attaching solar LED warning lights to guardrails. The guardrail mounting side is a screw tightening type. The warning light holder side can be moved depending on how tight the bolts are. To attach LED warning lights to guardrails, etc. * Do not use for any other purpose. * Please wea... Read MoreMass (g) 180 Suitable for Monotaro Solar LED warning light Material PP, iron
- Anzen Kougyou Solar Crystal separatelyAutomatically blinks at night with an optical sensor and automatically turns off when sunshine. A viewing distance of 500 m or more is secured by crystal lens processing. Large LED Main body made of polycarbonate Operates for about 7 days in bad weather (used for 12 days a day)Suitable Temperature (℃) -20~55 Insertion Hole Diameter (mm) 40 Dimension (mm) Body: 80Φ × 161 Light Source High brightness LED 5Φ Power Supply Ni-MH 1.2V 1300mAh 0.25W Material Polycarbonate, PP
- KITAMURA INDUSTRY K-type holderIt is an adapter for attaching a solar type safety flash (SF-7C) etc. to a single tube. LED construction light adapterTrusco Part No. 756-7669 Suitable Model (Solar type) KSF-6SNC, SF-7C
- JEFCOM (DENSAN) Coming Pika sensor alarmRotating and flashing LED light that warns with light and sound in response to human movement. By adopting PIR (passive infrared sensor) that detects the movement of infrared rays, it can also detect the movement of cars and animals. Equipped with a directional sensor, the sensor can be oriented ... Read MoreMass (g) 205 (including batteries) Material (Main Unit) ABS resin Installation Location Indoor / outdoor LED Red LED blinks or rotates on 8 Outer Dimensions (mm) Φ100×30
- KITAMURA INDUSTRY Point flashIt is a solar type construction light that does not require a power supply. With this product attached, cones can be stacked and switches can be turned on and off for easy installation and storage. It stays lit for about 90 hours without sunlight. Can be used by inserting directly into the cut co... Read MorePower Supply Nickel metal hydride Switch ON-OFF Lighting Type Rotating flashing Solar Panel Type Single crystal
- Sendai Meiban Neocorn capUsed when attaching Flash 120, Super 90, Solar Star Mini (red) to the color coneRoHS directive (corresponding to 10 substances) Correspondence
- Anzen Kougyou With solar crystal mounting bracketIt is in a reasonable price range with mounting brackets. It has a wider sandwiching width than conventional metal fittings, and can be installed anywhere on guardrails, sign poles, and anywhere. Eliminates worries when choosing because it is a set product. Automatically blinks at night with an o... Read MoreSuitable Temperature (℃) -20~55 Power Supply Ni-MH 1.2V 1300mAh 0.25W Material Polycarbonate, PP Light Source High brightness LED 5Φ
- MonotaRO Adapter Single tube warning light For color cone mountingIt is an adapter for attaching a warning light for a single tube to a color cone (without holes). Used when attaching Monotaro brand / solar type LED warning light, battery type LED warning light, solar type flash warning light (single tube mounting type only) to uncut color cones * Do not use fo... Read MoreHeight (mm) 285 Mass (g) About 60 Material PE Color Yellowfrom S$5.49Min. 2 days
- KITAMURA INDUSTRY LED solar tubeSince it is an environmentally friendly solar type, it can be used in places where there is no power supply. It blinks when it gets dark and turns off when it gets bright. It lights for about 8 days without sunlight. NETIS registered product (KK-110043-A) For construction sites at nightDiameter x Length (Φmm x mm) 22×10 Trusco Part No. 494-6791 Solar Panel Type 1W Function With ON-OFF switch LED Red 24 pieces Set Contents A set of two 10m tubes and a solar unit Mass (kg) 3.2 Power Supply Nickel metal hydride Lighting Type Blinking alternatelyfrom S$329.90Min. 2 days
- MonotaRO LED warning light, battery-powered cone type, skeleton typeSince the main body is transparent, it has excellent visibility from all directions. It is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter. By pressing the changeover ... Read MoreOperating Temperature Range (℃) -20~65 Dimensions (Width W x Height H) (mm) 135×300 Insertion Hole Diameter (mm) 40 Number of Blinks (Times / Minute) About 60 Mass (g) Approx. 295 (excluding battery) Cover Color Clear LED Color Redfrom S$19.99Min. 2 days
- TRUSCO Battery operated LED warning lightDiameter (mm) 100 Mass (g) 125 Material Rubber part: TPR, body: PC
- Sendai Meiban N type holderUsed to attach Flash 120, Super 90, Solar Star Mini to a single tube (Φ48.6mm), etc.RoHS directive (corresponding to 10 substances) Correspondence
- Anzen Kougyou Cone light case (construction light, color cone mounting member)It is a connecting member when mounting the construction light on the color cone. Compatible with most construction lights.
- KITAMURA INDUSTRY Single tube mounting adapter Yellow tubeAn adapter for attaching the safety flash to a single tube.Material (Cylinder) Polyethylene Type For single pipefrom S$12.99Min. 2 days
- Dan Rex Multi bracketIt can be installed freely and can be installed anywhere. Compatible with all types of construction lights.Clamp Diameter (Φmm) ~50
- KITAMURA INDUSTRY LED tubeIt uses 24 high-brightness LEDs and blinks 12 by 12 alternately. Up to about 50 can be added and connected. The power supply is single-phase 100V. For construction sites at night.Mass (kg) 1.8 Length (m) 10 Number of LED (pieces) 24 Power Consumption (W) 3.5 Trusco Part No. 328-2040 Power Input (V) Single phase 100 Material Tube: PVC (PVC)
- MITSUGIRON Solar punchIt is a mini type with solar panel specifications. Automatically lights up at night (built-in cds). A type with a built-in storage battery. Flashes red and blue alternately. For construction lights.Specification Rainproof structure Trusco Part No. 375-9695 Power Supply Nickel-cadmium AAA storage battery Material Polypropylene (PP), polycarbonate Continuous Lighting Time 150 hours (when fully charged) Width (mm) 80 Height (mm) 141.5 Mass (g) 140
- OKACHO Safety light Sunfit Solar (no battery required)An environment-friendly construction security light that uses sunlight as energy. Since the security light uses a rare blue LED, its presence stands out due to the unprecedented light, which further enhances safety. In addition, since it does not require a power supply or batteries, it is cost-ef... Read MoreLED Color Blue Material (Main Unit) Polycarbonate reinforced resin
- Japan Green Cross Parking poleHeight (mm) 1100 Japanese Green Cross No. 117001 Mass (g) 600 Trusco Part No. 815-1690 Sign Meaning Please refrain from parking
- UNIT (UNIT SAFETY SIGNS) LED signal eyeIt can be used in two ways, lighting and blinking, and it is convenient because it can be used according to the situation! Economical because it can be used for about 37 days by using it for 8 hours a day! * For indoor use. Please use it in a place where it will not be exposed to water such as rain.Power Supply 3 AA alkaline batteries (not included) Trusco Part No. 745-0842 Mass (g) 80 (excluding batteries) Dimension (mm) 91×80×30 Material ABS resin
- Anzen Kougyou Solar-kun with single pipe fittingSolar-kun: Automatic point at night with light sensor Large LED: Red x 4 used Large delineator adopted in the center Reflected by car lights etc. Operates for about 5 days in bad weather (8 hours a day) )from S$47.99Min. 2 days
- TOGUE ANZEN KOUGYOU Malpica Solar Jr. (Junior)It is a solar construction light in which two-color LEDs blink alternately (the blinking pattern cannot be changed). It can be charged with the power turned on or off. The two-color LED flashes alternately. * Please use "Color Cone Top B" when installing on a single tube barricade.Mass (g) 175 Light Source 4 x super bright LEDs Manufacturer Product Code 620321 Dimensions, Diameter x Height H (Φmm x mm)Φ About 480 × 170 LED Color Red / blue flashing Flickering Red and blue alternately flashing
- Sendai Meiban Super 90Can be used for about 1 month with 2 single batteries. Ensures the same visibility as before. Increases visibility at night with a ring delineator with automatic flashing device at night Visibility of 200 m or more * Not suitable for use in bright places.Dimension (mm) (Body) Φ90 Operating Temperature (℃) -20 to +60 (ambient temperature) Overall Height (mm) 240 Insertion Hole Diameter (mm) 40Φ Number of Blinks (Times / Minute) Approx. 110 (flashes every second) Operating Range Blink below 300LX RoHS directive (corresponding to 10 substances) Correspondence Lens Color Red (with delineator)