Safety Lights For Steel Pipe
- MonotaRO Adapter Single tube warning light Single tube mountingIt is an adapter for attaching a warning light to a single tube. It can be attached to a general single pipe diameter Φ48.6 (mm). You can also switch the warning light by inserting your finger through the hole on the side of the main unit. Used when attaching the Monotaro brand / solar flash warn... Read MoreMass (g) About 184 Material Polyethylene, iron (galvanized) Type For 48.6mm diameter single pipe
- MonotaRO Mounting holder for single tube solar LED warning lightA holder for attaching a solar LED warning light to a single tube (Φ48.6). The single pipe mounting side is a screw tightening type. To attach an LED warning light to a single tube, etc. * Do not use for any other purpose. * Please wear gloves when installing. * Do not store in a damp or humid pl... Read MoreMass (g) 130 Suitable for Monotaro Solar LED warning light Material PP, iron
- KITAMURA INDUSTRY Single tube mounting adapter Yellow tubeAn adapter for attaching the safety flash to a single tube.Material (Cylinder) Polyethylene Type For single pipefrom S$12.99Min. 2 days
- Anzen Kougyou Solar-kun with single pipe fittingSolar-kun: Automatic point at night with light sensor Large LED: Red x 4 used Large delineator adopted in the center Reflected by car lights etc. Operates for about 5 days in bad weather (8 hours a day) )from S$47.99Min. 2 days
- TSUKUSHI KOBO Rotating light tray for all-round metal fittings for single tubesIt can be easily attached to the all-around metal fittings for single pipes. Necessary when attaching a rotating light to the all-around metal fitting for a single tube.Width (mm) 180 Mass (g) 300 Trusco Part No. 421-5214 Material Steel Included Accessories With one mounting boltfrom S$23.99Min. 5 days
- Anzen Kougyou Vice-kun mini (construction light single pipe pipe fittings)It is a metal fitting when attaching a construction light to a single pipe. Compatible with most construction lights.from S$12.99Min. 4 days
- UNIT (UNIT SAFETY SIGNS) Single tube mounting bracket for solaraUnit code 387-492 Solar construction light A metal fitting for attaching Solara to a single tube of 48.6Φ. For installation at construction sites, etc. * Unit code 387-492 Construction light Solara is sold separately.Material Ironfrom S$16.99Min. 5 days
- TOGUE ANZEN KOUGYOU Vice for single pipe (horizontal type) ADimensions, Width x Length (mm) 110×100 Manufacturer Product Code 632117from S$10.99Min. 5 days
- ESCO 48.6mm single pipe pipe safety light holderHolder Diameter (mm) 39.5~41 Height (mm) 153 Clamp Diameter (Φmm) 48.6 Mass (g) About 380 Esco Part No. EA983FS-81 Material Iron, PVCfrom S$19.99Min. 6 days
- TOGUE ANZEN KOUGYOU Vice for single pipe (horizontal type) BWith angle adjustment function.Dimensions, Width x Length (mm) 140×140 Manufacturer Product Code 632124from S$10.99Min. 5 days
- TOGUE ANZEN KOUGYOU Vise cylinder for single pipe (vertical type)It can be attached to single pipes and signboards. For flat solar construction lights onlyfrom S$10.99Min. 5 days
- Japan Green Cross PikatubeBuilt-in controller type that blinks automatically. High visibility is demonstrated by using 24 LEDs per one. Up to 50 can be added and extended. It has excellent strength and cold resistance, and is perfect for hard outdoor environments. It is an energy-saving type that does not light up when it... Read MoreAs ONE Part Number 61-3428-66 Type PKC-100Discontinued
- BROADWATCH [Beast repelling] Solar battery mounted bird repelling device (LED + repelling sound), 3 types repelling sound, volume controlThe infrared sensor detects birds, animals, and humans. Since it is equipped with a solar panel and a rechargeable battery, it operates without a power supply. There are three types of installation methods: floor-standing, wall-mounted, and pile-driving. Repel intruders with light and sound. It i... Read MoreMass (g) 350 (without rechargeable battery) Material ABS Dimension (mm) Approx. 125 x 126 x 60 (body) LED Flashing Mode Night / DaytimeDiscontinued
- Japan Green Cross Screw jointPlease use when joining plastic color chains. It can also be used for the PT-830 series.Discontinued
- Japan Green Cross Metal fittingsPlug it in and connect it. It won't come off anymore. Completely joint by simply inserting the tip into the hole. When separating, please cut with scissors. Heat resistant up to 60 ° C.Discontinued
- Mother Tool Dummy security sensorIt is an indoor dummy sensor whose LED blinks with a battery.Material ABS Dimensions, Width W x Height H x Depth D (mm) 84×172×75 Mass (g) About 136 × 2 Battery Life 3-6 monthsDiscontinued