Tube Lights
Other Related Pages
- MonotaRO LED tube light solar typeIt is a convenient tube type LED light that does not require securing a power supply with solar battery specifications. Since it has a sensor, it turns on when it gets dark and turns off automatically when it gets bright. An ON / OFF switch function has been added to eliminate the need to insert ... Read MoreColor (Tube) Red, (LED) Red Applicable Temperature Range -20~60℃ Number of LED (pieces) 20 / book Mass (kg) About 3.25 Lighting method Blinking alternately Power Supply Nickel metal hydride Length (m) Ten
- MonotaRO LED tube lightSince it is battery operated, it is an LED light that can be used regardless of the weather. Since it has a sensor, it turns on when it gets dark and turns off automatically when it gets bright. It can be turned ON / OFF by loosening the battery case. Since the hook is open on one side, it is con... Read MoreDiameter x Length (Φmm x mm) 22×10 LED Color Red Battery 2 single batteries (sold separately) Mass (kg) 1.5 (excluding battery) Applicable Temperature Range -20~60℃ Material PVC LED 24 pieces Lighting method Blinking alternately
- Sendai Meiban LED tube lightBuilt-in controller (automatic flashing at night) AC100V power supply. 50 can be connected from one power supply. I don't need a controller. There is no ball break. Super bright LED red 40 LEDs (per tube) Power consumption 3.5W * Not suitable for use in bright places.Length (m) 10 Mass (kg) About 2 RoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate resin Color Red
- KITAMURA INDUSTRY LED solar tubeSince it is an environmentally friendly solar type, it can be used in places where there is no power supply. It blinks when it gets dark and turns off when it gets bright. It lights for about 8 days without sunlight. NETIS registered product (KK-110043-A) For construction sites at nightDiameter x Length (Φmm x mm) 22×10 Trusco Part No. 494-6791 Solar Panel Type 1W Function With ON-OFF switch LED Red 24 pieces Set Contents A set of two 10m tubes and a solar unit Mass (kg) 3.2 Power Supply Nickel metal hydride Lighting Type Blinking alternatelyfrom S$329.90Min. 2 days
- KITAMURA INDUSTRY LED tubeIt uses 24 high-brightness LEDs and blinks 12 by 12 alternately. Up to about 50 can be added and connected. The power supply is single-phase 100V. For construction sites at night.Mass (kg) 1.8 Length (m) 10 Number of LED (pieces) 24 Power Consumption (W) 3.5 Trusco Part No. 328-2040 Power Input (V) Single phase 100 Material Tube: PVC (PVC)
- ESCO [Dry battery type] LED shiny tubeBuilt-in light / dark sensor. It flashes automatically when it gets dark.Power Supply 2 AA batteries (sold separately) Battery Life (hours) About 70 Types of Light Bulb LED sphere LED Color Red Dimensions (mm x m) Φ22×10from S$58.99Min. 2 days
- KITAMURA INDUSTRY LED tube (dry cell type)Since it is battery operated, it can be used even in places where power is not available. It blinks when it gets dark and turns off when it gets bright. For construction sites at night * It is not waterproof.Battery 2 single batteries (sold separately) Diameter x Length (Φmm x mm) 22×10 Lighting Time 70 hours Lighting Type Blinking alternately LED Red 24 pieces
- Japan Green Cross PikatubeBuilt-in controller type that blinks automatically. High visibility is demonstrated by using 24 LEDs per one. Up to 50 can be added and extended. It has excellent strength and cold resistance, and is perfect for hard outdoor environments. It is an energy-saving type that does not light up when it... Read MoreMass (kg) 1.7 Diameter x Length (Φmm x mm) 23×10 Number of LED (pieces) 24 Japanese Green Cross No. 275002 Power Consumption (W) About 3.5 Lighting Type Alternate lighting Material Enbifrom S$119.90Min. 6 days
- ESCO 10m Automatic Flashing LED Shiny Tubes [Built-in Controller]Current Consumption (A) 1.36 Mass (kg) 1.8 Length (m) 10 Diameter (Φmm) 22 Power Consumption (W) 3.4±0.3 Power Input (V) AC100 Number of Blinks (Times / Minute) About 90 Esco Part No. EA983FX-10A Light Source LED x 40 used Material PVCfrom S$139.90Min. 6 days
- Sendai Meiban LED solar tubeLighting time, 8 hours a day, operating for about 5 days or more in continuous cloudy weather (when using 2 tubes) 24 LEDs (per tube) * Not suitable for use in bright places.Applicable Temperature Range -20~70℃ Length (m) 10 (1) RoHS directive (corresponding to 10 substances) Correspondence Color Red
- TSUKUSHI KOBO Sunlight cubeIf you tilt it sideways even in a dark place, the power will be turned off automatically, preventing the storage battery from deteriorating. You can see from all directions 360 degrees (front, back, side). It converts sunlight into energy and blinks automatically at night.Battery Type 2 nickel metal hydride AA batteries Mass (g) 325 (including battery) Number of LED (pieces) 4 Specification No sunshine operation: about 10 days Included Accessories Single tube mounting bracket Power Supply solar panelfrom S$69.99Min. 5 days
- Japan Green Cross Solar LED tubeA solar LED tube that blinks for about 8 days without sunlight. It flashes automatically at night and can be turned ON / OFF with a switch. You can check the lighting in the daytime.Material (Body) PVC Dimension (mm) (Tube) 22Φ × 10m Solar Panel Output 1W Japanese Green Cross No. 275003 Mass (kg) 3.2 Lighting method Blinking alternately Power Supply Nickel metal hydride LED Color Red 24 piecesfrom S$289.90Min. 4 days
- GREEN CROSS Dry cell unit for solar tube lightIt can be used in places where solar is difficult to use, such as development work in front of stations and tunnel work. It can also be used as a response in the unlikely event that the solar power supply goes out. It is an automatic flashing type at night. For powering tube lights in places wher... Read MorePower Supply AA batteries x 3 Mass (g) Approx. 170 (without batteries) Method Blinking alternatelyfrom S$67.99Min. 8 days
- ESCO [Solar type] LED shiny tubeBuilt-in sensor control function automatically lights up at night. The charger is equipped with a single tube bracket for easy installation.Size Diameter 23mm × 10m + 10m Power Supply Solar type Continuous Operating Time About 5 days Light Source LED spherefrom S$359.90Min. 4 days
- GREEN CROSS Aurora tube lightYou can switch between blinking like an aurora and normal blinking with a switch. You can use it to improve the image of the construction site without disturbing the landscape.Length (m) 10 Manufacturer Product Code 1107500708 Operating Time 75 hours or more when using solar power Number of LED (pieces) Red x 12, turquoise x 12 LED Color Red, blue-green Included Accessories solar panelfrom S$679.90Min. 8 days
- JTT Lighting Wire 3mLighting Wire that emits light with a USB connection that can be bent freely and cut. Decorate with glowing wires. Let's liven up the event and party. Extensive color lineup to choose from You can use it as a dress-up in the car or as a decoration for hats and glasses. * Do not use a power su... Read MoreInput Current (A) 1 Input Voltage (V) 5(USB) Terminal USB(A)from S$21.99Min. 10 days
- JTT USB Neon Tube LightThis product is a tape-shaped light in which high-brightness LEDs are embedded at regular intervals inside a soft translucent material. Since the LED light is diffused, it shines almost evenly like a neon tube. Inside, there is a wire-like core wire that can be bent freely to maintain its shape. ... Read MoreLED 100 lights
- JTT USB neon tube light battery boxYou can turn on the "USB neon tube light" with just three AA batteries. Ideal for safe operation without using a household power supply or lithium ion. * Batteries are not included.Power Supply AA battery or DC5V Cable Length (cm) About 25cm Function With ON / OFF slide switchfrom S$11.99Min. 9 days
- Peanuts Club LED Illumination Tape LightComes with a remote control that shines in the rainbow that can be cut to the desired length and usedOverall Length (m) 1.5 LED 16 colors Light Color 16 colors Lighting Type 20 patterns Total Luminous Flux (Lm) 420 (when LED 45 lights) Power Consumption (W) 6.5 (at the time of LED 45 lights) Light Source LED 45 lights Power Supply USBfrom S$21.99Min. 2 days
- JTT USB neon tube light baseA dedicated stand and battery box for using the "USB Neon Tube Light" series as an object. The power supply is used by connecting 3 AA batteries or the USB cable included with the "USB Neon Tube Light". There is a male connection terminal inside, and you can insert and fix bot... Read MorePower Supply AA battery or DC5Vfrom S$9.99Min. 9 days
- TRUSCO LED Tube (Battery Type)Since it is a dry battery specification, it can be used even in places where there is no power supply. Since it has an automatic sensor day and night, there is no need to turn it on or off. As a nighttime alert and safety measure.Mass (kg) 1.5 Tube Length (m) 10 Battery 2 single Trusco Part No. 207-2738 Diameter (Φmm) 22 Number of LED (pieces) 24 Specification About 70 hours Color Red Material / Finish Tube: PVC (PVC)from S$57.99Min. 2 days
- ESCO [Battery type] LED shiny tube (green)Power Supply 3 x AA batteries (sold separately) Battery Life (hours) About 70 Light Source LED sphere Size Φ22×10mfrom S$66.99Min. 5 days
- Peanuts Club LED Illumination Tape LightComes with a remote control that shines in the rainbow that can be cut to the desired length and usedPower Consumption (W) 14 (at the time of LED 90 lights) Light Color 16 colors LED 16 colors Lighting Type 20 patterns Overall Length (m) 3.0 Total Luminous Flux (Lm) 550 (at the time of LED 90 lights) Light Source 90 LED lights Power Supply USBfrom S$28.99Min. 2 days
- tlight Rectifier for LED String LightsAC100V input power cord. It is a product with high quality stability that uses Nichia LEDs. A rectifier for LED tube strings. As a rectifier for tube strings.Cable Length (m) 2.518 Mass (g) 200 Trusco Part No. 200-3340 Voltage AC100V Protection Class IP66 Wire color Whitefrom S$21.99Min. 2 days
- ESCO [Battery type] LED shiny tube (blue)Power Supply 3 x AA batteries (sold separately) Battery Life (hours) About 70 Light Source LED sphere Size Φ22×10mfrom S$66.99Min. 5 days
- Mizukei Tube String LightsWith day and night automatic sensor. 24 LEDs flash alternately. For night construction etc. * Batteries are sold separately.Function With automatic sensor day and nightfrom S$57.99Min. 5 days
- tlight LED String LightsBy using a transparent tube, the weather resistance has improved. We are developing 5 kinds of abundant color variations. It is a product with high quality stability that uses Nichia LEDs. For a wide range of decorations such as edging of buildings and artifacts. As an alternative to rope lights.... Read MoreCell Spacing (mm) 30 Voltage (V) AC100 Protection Class IP66 Tube color skeletonfrom S$67.99Min. 2 days
- ESCO [Battery Type] LED Shiny Tube (White)Power Supply 3 x AA batteries (sold separately) Battery Life (hours) About 70 Light Source LED sphere Size Φ22×10mfrom S$66.99Min. 5 days
- Sanko Solar LED blinker tube 10MWith solar panel (power supply) clamp. Can be fixed to a single pipe, etc. Since it is a solar type, it is ideal for places where it is difficult to get power. Attached to cone bars, barricades, etc. to call attention to construction sites at night.Number of LED (pieces) 24 Continuous Lighting Time Approx. 50 (when fully charged) Dimension (mm) Φ220Discontinued
- Japan Green Cross PikatubeDimension (mm) 23Φ×10m Japanese Green Cross No. 275002 Material EnbiDiscontinued
- JTT Three-pronged cable for Lighting WireLighting Wire 3-pronged cable power supply x 1 to 3 Lighting Wire lightsDiscontinued
- Sendai Meiban LED firefly tube lightYou can switch between slow blinking and normal blinking like a firefly with a switch. It will improve the image of construction work around public facilities. It can be used with a solar power supply. For calling attention at night at the construction site. * Before using, connect to the power s... Read MoreTrusco Part No. 818-4901Discontinued