20 ultra-bright LEDs rotate: blink and can be seen from a distance. Uses 4 AA batteries. It can be used even in places where power is not available. With a strong magnet, it can be securely fixed to vehicles, signboards, etc. even in landscape orientation.
Warning lights for work vehicles, cleani... Read More
Material (Cover) Polica, (Main Body) ABS Mass (g) 500 (excluding batteries) Power Supply AA batteries x 4 (sold separately) RoHS directive (corresponding to 10 substances) Correspondence
A holder for attaching solar LED warning lights to guardrails. The guardrail mounting side is a screw tightening type. The warning light holder side can be moved depending on how tight the bolts are.
To attach LED warning lights to guardrails, etc.
* Do not use for any other purpose. * Please wea... Read More
Mass (g) 180 Suitable for Monotaro Solar LED warning light Material PP, iron
Automatically blinks at night with an optical sensor and automatically turns off when sunshine. A viewing distance of 500 m or more is secured by crystal lens processing. Large LED Main body made of polycarbonate Operates for about 7 days in bad weather (used for 12 days a day)
Suitable Temperature (℃) -20~55 Insertion Hole Diameter (mm) 40 Dimension (mm) Body: 80Φ × 161 Light Source High brightness LED 5Φ Power Supply Ni-MH 1.2V 1300mAh 0.25W Material Polycarbonate, PP
It is in a reasonable price range with mounting brackets. It has a wider sandwiching width than conventional metal fittings, and can be installed anywhere on guardrails, sign poles, and anywhere. Eliminates worries when choosing because it is a set product. Automatically blinks at night with an o... Read More
Suitable Temperature (℃) -20~55 Power Supply Ni-MH 1.2V 1300mAh 0.25W Material Polycarbonate, PP Light Source High brightness LED 5Φ
A compact and easy-to-use rotating light. It is used in various places such as construction vehicles, outdoor signboards, sign lights, and facilities. Easy-to-use 100V power supply. The special power transmission system with less noise and wear is adopted.
Operating Temperature Range (℃) -20~+50 Mass (kg) 0.65 Dimensions, Diameter x Height H (Φmm x mm)Φ 119×161 Rotation speed (times / min) 120~140 Power Input (V) AC110 Protection Class IP44
A versatile and adaptable powerful warning light that can be used anywhere. Can be used for about 10 hours with two AA batteries. With ON-OFF switch. Batteries included.
Number of LED (pieces) 12 Power Supply 2 AA batteries Lighting Type Blinking alternately Type Color cone installation type
A large rotating light that uses a light bulb. The use of a 35W light bulb and a double-sided reflector emits a powerful flash, which is effective even at long distances. Ideal for lightning sign boards, construction vehicles, facilities, etc.
Operating Temperature Range (℃) -20~+50 Mass (kg) 1.65 Rotation speed (times / min) 120~140 Dimensions, Diameter x Height H (Φmm x mm)Φ 186×216 Power Input (V) AC110 Protection Class IP44
Solar-kun: Automatic point at night with light sensor Large LED: Red x 4 used Large delineator adopted in the center Reflected by car lights etc. Operates for about 5 days in bad weather (8 hours a day) )
Just plug in the LED solar! A shiny tube can also be fixed! Easy installation with magnet type! Movable and can be placed vertically and horizontally freely! PVC processing on the tip also prevents killing!
A compact and easy-to-use beacon. It is used for electric sign boards, guard man robots, construction vehicles, facilities, etc. Easy-to-use 100V power supply. The special power transmission system with less noise and wear is adopted.
Operating Temperature Range (℃) -20~+50 Mass (kg) 1.04 Rotation speed (times / min) 120~140 Dimensions, Diameter x Height H (Φmm x mm)Φ 138×193 Power Input (V) AC110 Protection Class IP44
A compact and easy-to-use rotating light. It is used for electric sign boards, guard man robots, construction vehicles, facilities, etc. Easy-to-use 100V power supply. The special power transmission system with less noise and wear is adopted. Since it comes with a dedicated mounting bracket, it c... Read More
Operating Temperature Range (℃) -20~+50 Mass (kg) 0.85 Rotation speed (times / min) 120~140 Dimensions, Diameter x Height H (Φmm x mm)Φ 138×193 Power Input (V) AC110 Protection Class IP44
A compact and easy-to-use rotating light. It is used in various places such as construction vehicles, outdoor signboards, sign lights, and facilities. Easy-to-use 100V power supply. The special power transmission system with less noise and wear is adopted.
Operating Temperature Range (℃) -20~+50 Mass (kg) 0.67 Dimensions, Diameter x Height H (Φmm x mm)Φ 119×161 Rotation speed (times / min) 120~140 Power Input (V) AC110 Protection Class IP44
Environmental protection: Can be used repeatedly by charging nickel-metal hydride batteries and replacing alkaline batteries. In addition, it does not generate heat and can be used with confidence even on high-performance pavement (drainage pavement). Convenience: Continuous blinking duration of ... Read More
Dimensions, Width W x Depth D x Height H (mm) 204×0×96 Mass (g) 826 Material ABS resin, PC, EPDM RoHS directive (corresponding to 10 substances) Correspondence Light Source LED
Triple LED high power construction security light. It can also be attached with a cooperative magnet on the bottom.
* When using solar and dry batteries at the same time, the batteries will be switched to dry batteries when solar is no longer prioritized.
Dimension (Φmm) (Ring) 150 Number of LED (pieces) 16 lights luminous pattern 3 types Manufacturer Product Code 620395 Dimensions, Width W x Depth D x Height H (mm) About 272 × 83 × 286 Viewing distance About 800 LED Color Flashing red Protection Class IP66 equivalent Light Source Super bright LED Specification with cds
Double LED! Double power supply (dry cell + solar) hybrid type cone dedicated security light. Equipped with a high-brightness reflective sheet, it reflects brightly at night.
* When using solar and dry batteries at the same time, the batteries will be switched to dry batteries when solar is no lo... Read More
Dimension (Φmm) (Ring) 150 Number of LED (pieces) 6 lights x 2 Dimensions, Width W x Depth D x Height H (mm) About 110 × 70 × 260 Viewing distance About 800 Mass (g) Approx. 640 (body only) Protection Class IP66 equivalent Light Source Super bright LED
There are two power sources, solar and dry batteries. It is a hybrid specification that switches to dry batteries when the solar side is insufficiently charged. When it is charged and has enough capacity, it will switch to the solar side again.
Dimensions, Width W x Height H x Depth D (mm) 110×260×80 Number of LED (pieces) 12 Mass (g) About 610 LED Color Red
Trusco Part No. 818-4910 Specification Character display possible RoHS directive (corresponding to 10 substances) Correspondence NETIS number KK-110043-VE
Mass (kg) 1.8 Japanese Green Cross No. 272020 Dimension (mm) 50.8Φ x 920 height Trusco Part No. 815-1529 Material Steel (yellow) Specification With holder
LED blinks up and down alternately. With 2 AA batteries, it can be used continuously for about 30 hours.
Dimensions, Width W x Depth D x Height H (mm) 108×30×250 Mass (g) 460 LED Color Red Material Polycarbonate Continuous Operating Time (hours) About 30 hours