Safety Lights for Cone
Other Related Pages
- MonotaRO LED warning light round solar typeIt is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is... Read MoreOperating Temperature Range (℃) -20~65 Number of LED (pieces) 4 Insertion Hole Diameter (mm) 40 Dimensions (Width W x Height H) (mm) 80×150 Mass (g) About 130 Service Life About 3-5 years (depending on usage) Number of Blinks (Times / Minute) About 90 Cover Color Clear Power Supply Ni-MH (Nickel Metal Hydride) LED Color Red
- MonotaRO Solar LED Warning LightIt is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is... Read MoreOperating Temperature Range (℃) -20~65 Number of Blinks (Times / Minute) 90 Mass (g) About 150 Service Life About 3 years Insertion Hole Diameter (mm) About 40 Dimensions (Width W x Height H) (mm) Approx. 80 x 160 Power Supply Ni-MH (Nickel Metal Hydride) Material Polycarbonate, polypropylene
- MonotaRO Adapter Warning light for cut cone For mounting color coneIt is an adapter for attaching a warning light for a cut cone to a color cone (without holes). Used when attaching Monotaro brand / solar LED warning lights, battery-powered LED warning lights, and solar flash warning lights (cut cone mounting type only) to uncut color cones * Do not use for any ... Read MoreMass (g) About 72 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 91 x 91 x 245.5 Color Orange Material Polypropylene
- MonotaRO Flash warning light for solar single tubeA warning light that can be installed on a single tube or a fixed cone bar using an optional single tube mounting adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is cloudy, it will operate for about 8 days (depending on the ch... Read MoreOperating Temperature Range (℃) -20~65 Number of LED (pieces) 4 Number of Blinks (Times / Minute) 90 Mass (g) About 192 Service Life About 3 years Insertion Hole Diameter (mm) About 59 Dimensions (Width W x Height H) (mm) About 85 × 175 Power Supply Ni-MH (Nickel Metal Hydride) Material Polycarbonate, polypropylene, ABS LED Color Red
- MonotaRO LED Warning Light Battery OperatedIt is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter and single tube adapter. Since it has an optical sensor, it automatically blinks when it gets dark and turns off ... Read MoreOperating Temperature Range (℃) -20~65 Mass (g) 140 (excluding battery) Battery Life 30 days (when using 12 hours a day) Insertion Hole Diameter (mm) 40 Number of LED (pieces) 6 Dimensions (Width W x Height H) (mm) 90×242 Number of Blinks (Times / Minute) About 110 Service Life About 2 to 3 years (depending on usage) LED Color Red Power Supply Single 1 x 2 (sold separately)
- Sanko Hakama Integrated for Solar Flashing Light ConeIdeal for night construction sites. Solar LED construction light. Just insert it into a traffic cone, etc. It is useful for calling attention to construction sites at night. Since it is solar rechargeable, it can be used without batteries. Equipped with 6 LEDs. It is a blinking type that is ideal... Read MoreDimension (mm) 85×85×275
- MonotaRO Flash warning light for solar coneA warning light that can be installed on a color cone, etc. using an optional cone mounting adapter. Since it is solar rechargeable, there is no need to worry about running out of batteries. Even if it rains or is cloudy, it will operate for about 8 days (depending on the charging status). Since ... Read MoreOperating Temperature Range (℃) -20~65 Number of LED (pieces) 4 Number of Blinks (Times / Minute) 90 Mass (g) About 199 Service Life About 3 years Insertion Hole Diameter (mm) About 40 Dimensions (Width W x Height H) (mm) Approx. 85 × 207 Power Supply Ni-MH (Nickel Metal Hydride) Material Polycarbonate, polypropylene, ABS LED Color Red
- MonotaRO LED warning light diamond type solar typeSince the red and blue lights blink alternately, it is useful not only for safety measures during construction but also for repelling birds and beasts. It is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without hol... Read MoreOperating Temperature Range (℃) -20~65 Insertion Hole Diameter (mm) 40 Dimensions (Width W x Height H) (mm) 74×154 Mass (g) About 145 Number of Blinks (Times / Minute) About 90 Battery Life (hours) About 96 Cover Color Clear Power Supply Ni-MH (Nickel Metal Hydride) 800mAh 0.2W LED Color Red and blue
- KITAMURA INDUSTRY Solar safety flash (for cut cone)NETIS registered product (KK-110043-A). It is a solar type construction light that does not require a power supply. The red LED flashes brightly and stays lit for about 10 days without sunlight. Can be used by inserting directly into the cut cone. As a reminder of the construction site.Lighting Time (No sunlight) About 10 days Solar Panel Output 0.24W LED Color 4 red Applicable Hole Diameter (Φmm) 40 Trusco Part No. 756-7693 Mass (g) About 200 Lighting Type Flashing Power Supply Nickel metal hydride Material (Main Unit) Polycarbonate Dimension (mm) W85×H189
- KITAMURA INDUSTRY Solar safety flashNETIS registered product (KK-110043-VE. It is a solar type construction light that does not require a power supply. The red LED flashes brightly and stays lit for about 10 days without sunlight. As a reminder of the construction site.Lighting Time (No sunlight) About 10 days Solar Panel Output 0.24W LED Color 4 red Trusco Part No. 756-7685 Mass (g) About 200 Lighting Type Flashing Power Supply Nickel metal hydride Material (Main Unit) Polycarbonate Dimension (mm) W85×H174
- Sendai Meiban Solar Star MiniAdoption of original diffusion LED Adopting special diffusion LED, visibility is improved compared to conventional ones !! In addition, LEDs can be installed in four unique directions to alert 360 degrees. * Not suitable for use in bright places.Operating Temperature Range (℃) -10~60 Number of Blinks (Times / Minute) 110±10 Lighting Hold Time 20 milliseconds Recharging Time (hours) About 16 RoHS directive (corresponding to 10 substances) Correspondence Rechargeable Battery Type Ni-MH (Nickel Metal Hydride) Material (Main Unit) Polyethylene
- KITAMURA INDUSTRY K-type holderIt is an adapter for attaching a solar type safety flash (SF-7C) etc. to a single tube. LED construction light adapterTrusco Part No. 756-7669 Suitable Model (Solar type) KSF-6SNC, SF-7C
- JEFCOM (DENSAN) Coming Pika sensor alarmRotating and flashing LED light that warns with light and sound in response to human movement. By adopting PIR (passive infrared sensor) that detects the movement of infrared rays, it can also detect the movement of cars and animals. Equipped with a directional sensor, the sensor can be oriented ... Read MoreMass (g) 205 (including batteries) Material (Main Unit) ABS resin Installation Location Indoor / outdoor LED Red LED blinks or rotates on 8 Outer Dimensions (mm) Φ100×30
- KITAMURA INDUSTRY Point flashIt is a solar type construction light that does not require a power supply. With this product attached, cones can be stacked and switches can be turned on and off for easy installation and storage. It stays lit for about 90 hours without sunlight. Can be used by inserting directly into the cut co... Read MorePower Supply Nickel metal hydride Switch ON-OFF Lighting Type Rotating flashing Solar Panel Type Single crystal
- Sendai Meiban Neocorn capUsed when attaching Flash 120, Super 90, Solar Star Mini (red) to the color coneRoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Adapter Single tube warning light For color cone mountingIt is an adapter for attaching a warning light for a single tube to a color cone (without holes). Used when attaching Monotaro brand / solar type LED warning light, battery type LED warning light, solar type flash warning light (single tube mounting type only) to uncut color cones * Do not use fo... Read MoreHeight (mm) 285 Mass (g) About 60 Material PE Color Yellowfrom S$5.49Min. 2 days
- MonotaRO LED warning light, battery-powered cone type, skeleton typeSince the main body is transparent, it has excellent visibility from all directions. It is a warning light for cut cones (a type with a hole so that the upper part can be inserted). It can also be used for color cones (without holes) by using the optional cone adapter. By pressing the changeover ... Read MoreOperating Temperature Range (℃) -20~65 Dimensions (Width W x Height H) (mm) 135×300 Insertion Hole Diameter (mm) 40 Number of Blinks (Times / Minute) About 60 Mass (g) Approx. 295 (excluding battery) Cover Color Clear LED Color Redfrom S$19.99Min. 2 days
- TRUSCO Battery operated LED warning lightDiameter (mm) 100 Mass (g) 125 Material Rubber part: TPR, body: PC
- Sendai Meiban N type holderUsed to attach Flash 120, Super 90, Solar Star Mini to a single tube (Φ48.6mm), etc.RoHS directive (corresponding to 10 substances) Correspondence
- Anzen Kougyou Cone light case (construction light, color cone mounting member)It is a connecting member when mounting the construction light on the color cone. Compatible with most construction lights.
- Dan Rex Multi bracketIt can be installed freely and can be installed anywhere. Compatible with all types of construction lights.Clamp Diameter (Φmm) ~50
- MITSUGIRON Solar punchIt is a mini type with solar panel specifications. Automatically lights up at night (built-in cds). A type with a built-in storage battery. Flashes red and blue alternately. For construction lights.Specification Rainproof structure Trusco Part No. 375-9695 Power Supply Nickel-cadmium AAA storage battery Material Polypropylene (PP), polycarbonate Continuous Lighting Time 150 hours (when fully charged) Width (mm) 80 Height (mm) 141.5 Mass (g) 140
- OKACHO Safety light Sunfit Solar (no battery required)An environment-friendly construction security light that uses sunlight as energy. Since the security light uses a rare blue LED, its presence stands out due to the unprecedented light, which further enhances safety. In addition, since it does not require a power supply or batteries, it is cost-ef... Read MoreLED Color Blue Material (Main Unit) Polycarbonate reinforced resin
- UNIT (UNIT SAFETY SIGNS) LED signal eyeIt can be used in two ways, lighting and blinking, and it is convenient because it can be used according to the situation! Economical because it can be used for about 37 days by using it for 8 hours a day! * For indoor use. Please use it in a place where it will not be exposed to water such as rain.Power Supply 3 AA alkaline batteries (not included) Trusco Part No. 745-0842 Mass (g) 80 (excluding batteries) Dimension (mm) 91×80×30 Material ABS resin
- TOGUE ANZEN KOUGYOU Malpica Solar Jr. (Junior)It is a solar construction light in which two-color LEDs blink alternately (the blinking pattern cannot be changed). It can be charged with the power turned on or off. The two-color LED flashes alternately. * Please use "Color Cone Top B" when installing on a single tube barricade.Mass (g) 175 Light Source 4 x super bright LEDs Manufacturer Product Code 620321 Dimensions, Diameter x Height H (Φmm x mm)Φ About 480 × 170 LED Color Red / blue flashing Flickering Red and blue alternately flashing
- Sendai Meiban Super 90Can be used for about 1 month with 2 single batteries. Ensures the same visibility as before. Increases visibility at night with a ring delineator with automatic flashing device at night Visibility of 200 m or more * Not suitable for use in bright places.Dimension (mm) (Body) Φ90 Operating Temperature (℃) -20 to +60 (ambient temperature) Overall Height (mm) 240 Insertion Hole Diameter (mm) 40Φ Number of Blinks (Times / Minute) Approx. 110 (flashes every second) Operating Range Blink below 300LX RoHS directive (corresponding to 10 substances) Correspondence Lens Color Red (with delineator)
- Sendai Meiban Flash 120New sensation product with all skeleton specifications Pulse blinking and reflector effect for omnidirectional visual confirmation Light emitting part with a large diameter of 120 mm and visible even in the daytime Holder can be attached! Visibility over 300m * Not suitable for use in bright places.Dimension (mm) (Lens part) Φ123 Length (mm) 265 Battery Life About 1.5 months Mass (g) Approx. 470 (including batteries) RoHS directive (corresponding to 10 substances) Correspondence LED High brightness 8 pieces Material Reinforced plastic Power Supply Single 1 × 2 3V 2P
- JEFCOM (DENSAN) Coming Pika sensorAn LED rotating light that glows in response to people. For alerting and crime prevention. When a person is detected, it rotates and lights for 15 seconds. It also keeps spinning when a person is in front of it. 2 patterns to choose from (lights only at night / always lights, lights only when dar... Read MoreLight Source 0.06W red LED x 4 Lighting Time 15 seconds (fixed) Mass (g) 150 (including batteries) Material (Main Unit) ABS Outer Dimensions (mm) Φ87×45
- TRUSCO HG Solar LED construction lightIt is a mini type with solar panel specifications. Lights up automatically at night. A type with a built-in storage battery. For construction lights.Continuous Lighting Time 90 hours (when fully charged) Mass (g) 200 Height (mm) 153 Width (mm) 82
- TRUSCO Solar construction light blanketBlanket for solar construction lights For installing LED construction lights.Mass (g) 53 Inner Diameter (Φmm) Outlet: 39 Material Polyethylene (PE) Trusco Part No. 415-4827 Height (mm) 180 Width (mm) 100from S$9.79Min. 2 days
- KITAMURA INDUSTRY Revolving light trayA plate for attaching rotating lights and warning lights to a tripod. When using a rotating light or warning light on a tripod, etc.Diameter (Φmm) About 200 Pipe inner diameter (Φmm) About 35 Material Iron Paint Color Silver
- KITAMURA INDUSTRY Solar type bright two-color construction lightIt is a solar type construction light that does not require a power supply. Using red and green LEDs, we have achieved unprecedented brightness. It stays lit for about 7 days without sunlight. Can be used by inserting directly into the cut cone. If you use various adapters, you can attach it to a... Read MorePower Supply Nickel metal hydride Lighting method 2 flashes in green → 4 flashes in red Dimensions (Width W x Height H) (mm) 79×194 Solar Panel Output 0.18W LED 2 red, 1 green
- KITAMURA INDUSTRY Solar safety flashHigh-brightness LEDs are used, and a newly designed lens is used to enhance the light diffusion effect and improve visibility. The solar type is economical because it does not require battery replacement. It will work for about 5 days even if it rains or is cloudy. (When fully charged) The lens p... Read MoreSpecification About 5 days (no sunlight) Lighting Type Blinking alternately Material (Main Unit) Polycarbonate Power Supply Solar (NiCd battery)from S$77.99Min. 2 days
- TOGUE ANZEN KOUGYOU Dry battery N-480 adapter for construction lightThis product is the successor to the N'-480C dry cell battery for 3V construction lights. * Please use for LED Pika Light Tube (N480 type). * Please prepare two AA batteries separately.Dimensions, Diameter x Height H (Φmm x mm)Φ 45×240 Manufacturer Product Code 975126
- KITAMURA INDUSTRY Safety flash (3V battery type for construction)High-brightness LEDs are used, and a newly designed lens is used to enhance the light diffusion effect and improve visibility. The lens part uses polycarbonate and has excellent impact resistance, and has a rainproof structure that can withstand rain. With an automatic blinking function, it blink... Read MoreLighting Type Blinking alternately Material (Main Unit) Polycarbonate
- TOGUE ANZEN KOUGYOU Simple solar construction light (mini flower)It is a small solar construction light that does not interfere with passersby. It is a solar construction light that blinks firmly to protect safety at night.Manufacturer Product Code 620325 Dimensions, Diameter x Height H (Φmm x mm)Φ About 477 × 157 LED Color Red / green flashing Light Source Red LED × 2 ・ Green LED × 2from S$25.99Min. 2 days
- KITAMURA INDUSTRY Adapter for cut coneIt is an adapter for attaching solar type two-color construction lights (KSG-001) and solar type safety flash (KSF-6SN / 6SRG / SF-7) to the cut cone. LED construction light adapterTrusco Part No. 756-7651from S$6.79Min. 2 days
- Anzen Kougyou Mounted Adapter for Solar-kun Color Cone with Reflective TapeSolar-kun: Automatic point at night with light sensor Large LED: Red x 4 used Large delineator adopted in the center Reflected by car lights etc. Operates for about 5 days in bad weather (8 hours a day) )from S$33.99Min. 2 days
- Dan Rex Solar King MiniThe newly developed reflector allows you to see the front, back, left and right. Two high-brightness LED red and multi-light LED improve visibility at night. Can be charged with a dedicated charger.Dimension (mm) 163×79 Mass (g) 170 Battery Life About 14 daysfrom S$43.99Min. 2 days