Windsocks
A windsock is the installation of a cylindrical cloth at a high place like a flag. The windsock that becomes horizontal as the wind gets stronger and blows away like a carp streamer is an item for visually confirming the general direction of the wind and the strength of the wind. Used at construction sites that use cranes, etc., and at work sites that are affected by wind direction, such as roads and airports. Most of the windsocks are green or orange for easy viewing from a distance, and most are made of durable polyester or nylon. There are also flagkeepers and metal fittings that are required for installation, and they can be used in combination.
Other Related Pages
- MonotaRO WindsockSince the opening is a mesh specification, the air flow is good even in strong winds, and it can be prevented from getting entangled in the columns. A carabiner is attached to the end of the string, so it can be easily hooked on the metal fittings of the support. As a windsock such as a road * Do... Read MoreLength (mm) 1200 Included Accessories Carabiner Color Green / white Diameter (Φmm) 300
- ARAO WindsockSince the product diameter is meshed, it is possible to prevent the product from covering a single tube due to strong winds. It also prevents damage to the product and reduces the time and effort required for re-installation.Color Green / white Length (mm) 1200 Diameter (Φmm) 300
- ARAO Windsock fittingsBolt-on mounting just by inserting it into a single pipe. Since it is a penetration type, it can be installed at any position on a single pipe.Height (mm) 100 Material Steel Suitable for Φ48.6 for single pipe
- MonotaRO Flag keeperRegardless of the size of the flag and the upper or lower installation, this one can handle all situations. Since the lock pin is used for the expansion and contraction part, it can be expanded and contracted with one touch. * Insert the flag firmly into the clip so that it will not shift due to ... Read MoreApplicable Width (mm) 1000、1300、1500 Included Accessories Cap x 1, Clip x 2, Fixing ring x 1 Material Steel
- TOGUE ANZEN KOUGYOU Streamer cap (for Φ48.6)Windsock mounting bracket. Φ48.6 Used by covering a single pipe. Since the swivel mounting bracket rotates, the rope does not get entangled in the single pipe.Tip Diameter (Φmm) 100 Manufacturer Product Code 273211 Inner Dia. x Height H (Φmm x mm) 50×260from S$86.99Min. 2 days
- Itoh Corp. (1 2 3) Windsock capMass (kg) 1.2 Height (mm) 260 Suitable Pipe Diameter (Φmm) 48.6 Suitable Diameter (Φmm) 48.6 RoHS directive (corresponding to 10 substances) Correspondence Material Dob plating Dimensions, at the Top (mm) Φ100
- ARAO Flag keeperRegardless of the size of the flag and the upper or lower installation, this one can handle all situations. Since the lock pin is used for the expansion and contraction part, it can be expanded and contracted with one touch. * Insert the flag firmly into the clip so that it will not shift due to ... Read MoreApplicable Width (mm) 1000、1300、1500 Included Accessories Cap x 1, Clip x 2, Fixing ring x 1 Material Steelfrom S$259.90Min. 2 days
- ARAO Flag capMade of stainless steel, it is lightweight and does not rust. It can be easily attached to a single pipe.Material Stainless steelfrom S$38.99Min. 2 days
- Sendai Meiban Windsock SSLength (mm) 1200 Mass (g) 214 Diameter (Φmm) 300 RoHS directive (corresponding to 10 substances) Correspondence Material (string) Cremona Color Green x white Material Polyester taffeta
- UNIT (UNIT SAFETY SIGNS) Windsock fittingsA rotary metal fitting that prevents the windsock from getting entangled. * Cannot be used for single tubes with pins.Mass (kg) 0.81 Trusco Part No. 739-4098 Material Iron (Unichrome plating)from S$119.90Min. 2 days
- ARAO CleatSince it is openable and closable, it can be installed even from the middle part of the pipe.Material Stainless steelfrom S$19.99Min. 4 days
- TSUKUSHI KOBO Fine mesh windsockIt is a product that has been subjected to wind tunnel experiments and the angle has been measured so that it can be used as a guideline for observing the crane rules.Material (Rope) Cremona rope Material Polyester, (caliber core material) resinfrom S$289.90Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Safety streamersTrusco Part No. 739-4225 Material Cotton / nylon Dimension (mm) Φ450×2850from S$199.90Min. 5 days
- TSUKUSHI KOBO Single pipe cleatFor single tube of Φ48.6.Mass (g) 170 Dimension (mm) H149 Material Stainless steelfrom S$26.99Min. 5 days
- ESCO 300x500mm streamer signYou can check the angle of the windsock and the guideline of the wind speed at a glance. * Adhesive is not included.Dimension (mm) 300×500(H) Material Polypropylenefrom S$35.99Min. 4 days
- Myzox With windsock quick reference tableSimple display of wind speed and direction * Please prepare a polefrom S$119.90Min. 4 days
- TOGUE ANZEN KOUGYOU Expressway streamers (mesh type)Dimension (Φmm) (Wisteria frame) 20 Manufacturer Product Code 532511 Diameter x Length L (Φmm x mm) 670×2000 Material Mesh polyester, reflective sheet (white) Specification Reflection type Finish Processing Sewingfrom S$869.90Min. 5 days
- TSUKUSHI KOBO Pulley capFor single tube of Φ48.6.Mass (g) 320 Material Stainless steel Dimension (mm) Φ100 × H90 × Inner diameter Φ50from S$74.99Min. 5 days
- TSUKUSHI KOBO Nylon streamersPlease use it to check the wind direction. * Wind speed cannot be measured.Mass (g) 380 Length (mm) 2400 Head Diameter (Φmm) 400 tail (Φmm) 300.0from S$139.90Min. 5 days
- TOGUE ANZEN KOUGYOU Airport windsockManufacturer Product Code 278112 Diameter x Length L (Φmm x mm) 670×3500from S$439.90Min. 5 days
- TSUKUSHI KOBO Single pipe mounting bracket for fine mesh streamersThe connection part with the rope rotates and does not get entangled with the pole (single pipe).Mass (kg) 1.5 Dimension (mm) 235×Φ57 Trusco Part No. 481-2484 Material Steelfrom S$77.99Min. 5 days
- ARAO WindsockSince the caliber is meshed, it is possible to prevent the single tube from being covered by strong winds.Trusco Part No. 489-7935from S$96.99Min. 2 days
- ARAO Windsock metal fittings360 degree horizontal rotation prevents the windsock from getting entangled, and 360 degree vertical rotation prevents the rope from twisting.Trusco Part No. 489-7951from S$119.90Min. 2 days
- YUY Produce WindsockA windsock that determines the direction of the wind! Made of rainwater-repellent fabric, easy to install! Windsock for road / civil engineering work, construction site, work siteDimension (mm) 300Φ×1200 Material Polyesterfrom S$67.99Min. 3 days
- ARAO Windsock SignYou can check the windsock angle and wind speed guideline at a glance. You can check the average guideline by the wind tunnel test. Easy to install.Trusco Part No. 489-7943from S$16.99Min. 2 days
- YUY Produce Windsock KING DATAUpgrade the windsock metal fittings! The new type of stainless steel prevents the rotating parts from rusting due to snow and rain, making it possible to use it for a long time even in cold regions. In addition, the combination of stainless steel and iron has made it a product with excellent cost... Read MoreDimension (mm) Single tube 48.6 (cannot be with pin) Mass (g) 700 Color Material color (silver)from S$74.99Min. 2 days
- ARAO Flag keeperRegardless of the size of the flag and the upper or lower installation, this one can handle all situations. Since the lock pin is used for the expansion and contraction part, it can be expanded and contracted with one touch. * Insert the flag firmly into the clip so that it will not shift in stro... Read MoreTrusco Part No. 489-8001from S$189.90Min. 3 days
- ARAO Flagpole capMade of stainless steel, lightweight and rust-free. Can be easily attached to a single pipe.Trusco Part No. 489-7897from S$57.99Min. 3 days
- ARAO CleatIt is a metal fitting that entangles the end of the flagpole rope and fastens it. Since it is an opening and closing type, it can be attached even from the middle part of the pipe.Trusco Part No. 489-7218from S$16.99Min. 2 days
- TSUKUSHI KOBO Horsetail fine mesh windsock smallThis is a windsock that has been subjected to a wind tunnel experiment and the angle has been measured so that it can be used as a guideline for observing the crane rules.Display Items Orange / white two-color belt Mass (kg) 0.55 Material Polyester, Cremona rope Height (mm) 325 Trusco Part No. 447-5224 Width (mm) 1000Discontinued
- TSUKUSHI KOBO Horsetail fine mesh windsock largeThis is a windsock that has been subjected to a wind tunnel experiment and the angle has been measured so that it can be used as a guideline for observing the crane rules.Width (mm) 2000 Material Polyester, Cremona rope Height (mm) 650 Trusco Part No. 447-5216 Display Items Green / white / orange 3 color belt Mass (kg) 1.5Discontinued