Hand Flags
Other Related Pages
- MonotaRO Red and white hand flag for constructionIt is a hand flag that is a red and white set. It can be used in a wide range of environments such as security and construction sites. The flag itself is as large as 45 cm square. The flag and handle are fastened with a hook-and-loop fastener, so they can be easily removed and washed. For constru... Read MoreDimension (mm) (Flag part) About 450 × 450 Material (Flag) Polyester, (Pattern) Wooden Handle Diameter (Φmm) 10~11 Handle Length (mm) About 650 Set Contents Red and white one each Color red and white
- Shinwa Rules Construction flagA red-white signal flag that is easy to see even from a distance. For guiding general vehicles at construction sites.Handle Diameter (Φmm) 16.5 Handle Length (mm) 600 Set Contents Red and white one each Material (Handle) Wood Color red and white
- Mizukei It is flag me.The cotton zipper keeps the flag in place! For security (traffic control, etc.), for school events (hand flag), for highway / national road traffic regulation, etc.Length (cm) (Stick) 65 Diameter (Φmm) 15 Dimensions (Vertical x Horizontal) (cm) 45×45 Material Polyester
- GREEN CROSS Fluorescent yellow flagMaterial: Ponzi Wooden With a handle, fluorescent yellow that stands out even from a distance is used. Ideal for guidance work on expressways and national roads * It is not waterproof.Dimensions, Width W x Length L (mm) 900×900 Mass (g) 320 Material Ponzi
- TSUKUSHI KOBO Cloth hand flagDimension (mm) 450×300 Material Made of cloth Specification With wooden rod (Φ12 × 550mm)
- Mizukei Large flag + stick set fluorescentWith a stick, the handle is reinforced with tarpaulin. Ideal for guidance work on expressways and national roads.Mix Rate (%) 100% polyester Dimensions, Height x Width (mm) 900×1100
- TRUSCO Hand flagMass (g) 70 Material Pattern: wood, flag: 100% polyester
- AITOZ Security flag* The color of the product may look slightly different depending on the environment of your computer. note that.Color No. 002 Size (cm) 60 Rod Diameter (Φmm) About 15 Color Beige Material wood
- Mizukei Mesh large flag + stick set fluorescentWith a stick, the handle is reinforced with tarpaulin. Excellent breathability with mesh fabric. Ideal for guidance work on expressways and national roads.Mix Rate (%) 100% polyester Dimensions, Height x Width (mm) 900×1100
- Japan Green Cross Hand flagDimension (mm) 300×420 Mass (g) 50 Material Cloth Specification With wooden stick
- UNIT (UNIT SAFETY SIGNS) Flag with hook and loop fastenerIt is a polyester color hand flag that can be used for guidance etc. Ideal for guidance at construction sites, guidance in the event of a disaster, etc. * We do not deliver to private homes (detached houses / apartments).Dimensions, Height x Width (mm) Flag: 450 × 450 Diameter (Φmm) Wooden round bar: 15 Length (mm) Wooden round bar: 650from S$9.69Min. 5 days
- AITOZ Security flag* Hand flag sticks are sold separately. * The color of the product may look slightly different depending on the environment of your computer. note that.Size (cm) 50×50 Material Nylon
- GREEN CROSS Hand flagUsed for hand flag signals, etc. There are 4 colors, so it can be used for various purposes. Hand flagDimensions (Width W x Height H) (mm) 350×290(±5mm)from S$8.49Min. 2 days
- TOGUE ANZEN KOUGYOU Hand flag (small)Dimensions, Width x Length (mm) (Flag) 380 × 340 Rod Length (mm) 520from S$5.79Min. 5 days
- BeHAUS Flag for constructionIt is a red and white flag that is easy to see even from a distance. For guidance and safety confirmation at construction sites.Overall Length (mm) 560from S$26.99Min. 4 days
- ESCO Hand Flag (Flag Only)It can be used for rods with a thickness of up to 15 mm. * Flag only. Sticks are not included.from S$5.89Min. 4 days
- ESCO 900x1100mm Large Flag (with Handle / Fluorescent Yellow)Excellent durability because the grip part and the end of the rod are firmly reinforced. Visibility is perfect because it is a fluorescent color. For traffic control, construction sites, etc.Dimension (mm) 900×1100 Color Fluorescent yellow Set Contents Large flag, stick (handle)from S$28.99Min. 6 days
- Hibiscus (Landart) Construction FlagA pair of red and white cues that are easy to see For security and guidance at construction sites.Rod Length (mm) 550 Dimensions, H x W (mm) Flag: 300 x 400 Material Flag: cottonfrom S$7.99Min. 2 days
- ESCO 900x1100mm Large Flag with Handle, Fluorescent RedExcellent durability because the grip part and the end of the rod are firmly reinforced. Visibility is perfect because it is a fluorescent color. For traffic control, construction sites, etc.Dimension (mm) 900×1100 Color Fluorescent red Set Contents Large flag, stick (handle)from S$28.99Min. 6 days
- ESCO 457x457mm Safety flag (with bungee cord)It can be easily attached to the protrusions of luggage or places where you want to call attention.Ring Inner Diameter (Φmm) 22 Hook Opening (mm) 22 Dimension (mm) 457×457from S$21.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Hand flagA cotton color hand flag that can be used for guidance.Thickness (mm) 15.5Φ Dimension (mm) 350×450 Length (mm) 450 Material Cotton (with stick)Discontinued
- Safe-Run Safety Supplies Commander flagHolds firmly on a stainless steel rod with a foamed EVA grip. Recommended for traffic guidance, evacuation guidance, construction sites, etc. * Please refrain from using it for any other purpose. Please do not use it near fire.Quantity 5 Specification Flag surface (cm): 31.5 × 37 Material Flag surface: cotton Material (Grip) Foamed EVA Overall Length (cm) Possession: 46.5 Material (Longer Rule) Stainless steelDiscontinued
- Myzox Construction flagA red and white signal flag that is easy to see even from a distance.Dimension (mm) (Flag part) 330 × 450 Material (Flag): Cotton (Pattern): Wood Quantity 1 set (1 each red and white) Handle Diameter (Φmm) 15 Handle Length (mm) 570Discontinued
- Japan Green Cross Hand flagIt's light and durable. Traffic control etc.Dimensions, Width W x Length L (mm) 420 × 300 (Φ13 × 450 with wooden stick) Mass (g) 50 Material ClothDiscontinued