All Category

Walkie Talkies / Transceivers

A transceiver is a communication device that contains a transmitter and a receiver in the same housing. It is often used in crane industry, manufacturing factories, construction sites, road construction sites, etc. Specified low-power transceivers do not require a license, registration application, or radio wave usage fee, and can be used immediately after purchase. It is often used for communication between workers and offices. The main channel is the 20ch type, and can communicate with 9ch and 11ch. Some devices support simultaneous calls, and others have a VOX function that can be used hands-free.
View : Grid List
Filter

Items 1 - 40 of 569

Set Ascending Direction
  1. Earphone
    ICOM Earphone
    It is a type of earphone that does not plug into your ear. The ear hook is made of rubber, so the burden on the ear is small.
    Earphone shape  Ear type 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  2. Small earphone microphone for IC-4300
    ICOM Small earphone microphone for IC-4300
    Earphone shape  Open type  Trusco Part No.  401-0027  Type  Small earphone microphone  Suitable Model  IC-4300  Mass (g)  55 
    from S$64.99
    Min. 2 days
  3. Loudspeaker speaker
    Sanwa Direct Loudspeaker speaker
    A set of loudspeaker speakers and microphones that can be easily brought to lectures, lectures, wedding parties and events for easy setting. One wireless microphone is included and can be used while moving freely. Since the wireless microphone can be used by selecting one of the 10 waves assigned... Read More
    External Output  Φ6.3 external audio output × 1  Maximum Output (W)  18  Antenna method  Built-in antenna  Oscillation method  Crystal controlled PLL synthesizer  Wave Type  F3E  Type  Unidirectional dynamic microphone  Speaker  Bass reflex type full range speaker  Sensor  6.5 inches (163 mm diameter)  Sensitivity  -76±3dB  Frequency Characteristic  200Hz~15000Hz 
    from S$779.90
    Min. 5 days
  4. Carrying case for IC-4300
    ICOM Carrying case for IC-4300
    Suitable Model  IC-4300  Trusco Part No.  401-0094  Mass (g)  10 
    from S$28.99
    Min. 2 days
  5. Earphone Microphone Transceiver
    MonotaRO Earphone Microphone Transceiver
    Earphone microphone for Monotaro Specified Low Power Transceiver (M-20W). It is hands-free and you can easily make calls and adjust the volume at hand. * Do not use for anything other than its intended purpose.
    Earphone shape  Ear type 
    Rating:
    76%
    from S$19.99
    Min. 2 days
  6. Earphone microphone FH23
    FRC Earphone microphone FH23
    It is a hands macro phone with ear-hook type earphone microphone. You won't get tired even if you use it for a long time because you can't put the earphone part in your ear. It can be sent manually by attaching it to the collar of clothing with a clip.
    Earphone shape  Ear type 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  7. Earphone for transceiver
    ICOM Earphone for transceiver
    Combination type earphones that can be connected to a microphone. * Used in combination with a microphone + connection cable or a microphone type connection cable.
    Plug Diameter  2.5 diameter  Cable Length (cm)  About 50  Earphone shape  Closed type  Suitable Models  IC-4810、IC-4500 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  8. Clip microphone with earphone type
    KENWOOD Clip microphone with earphone type
    PTT (send button) operation is possible without getting tired even after long-term use.
    Suitable Model  UBZ series (excluding UBZ-M series)  Trusco Part No.  469-6182  Mass (g)  35  Earphone shape  Ear type 
    Rating:
    90%
    from S$76.99
    Min. 2 days
  9. Earphone microphone FP22
    FRC Earphone microphone FP22
    It can be sent manually by attaching it to the collar of clothing with a clip. With earphones that make it easy to hear the received sound.
    Earphone shape  Open type 
    from S$33.99
    Min. 2 days
  10. Small tie pin microphone
    Standard Small tie pin microphone
    Inner earphone type with removable ear hook
    Trusco Part No.  336-8793  Mass (g)  35  Suitable Model  FTH-307、FTH-307L、FTH-308、FTH308L、FTH-508  Earphone shape  Ear type 
    Rating:
    60%
    from S$57.99
    Min. 2 days
  11. Small earphone microphone
    ICOM Small earphone microphone
    Small type that does not make you feel that you are wearing it Restaurants, restaurants, retailers, schools, etc.
    Earphone shape  Open type  Suitable Model  IC-4110、IC-4110D、IC-4100、IC-4188D  Type  Small earphone microphone  Mass (g)  52  Trusco Part No.  336-8475 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  12. NEXTEC + earphone microphone for specific low power transceiver + NP-22 / NH-23 series
    FRC NEXTEC + earphone microphone for specific low power transceiver + NP-22 / NH-23 series
    Greedy I get good things at good prices! Earphone microphone series that is easier to use and more affordable. The conventional ease of use and quality remain the same. A model with excellent cost performance. Standard style [NP-22] series. [NH-23] series with ear hooks for improved stability. A ... Read More
    Rating:
    100%
    from S$18.99
    Min. 2 days
  13. Professional earphone microphone
    FRC Professional earphone microphone
    Rating:
    80%
    from S$42.99
    Min. 2 days
  14. Small tie pin microphone & earphone
    STANDARD HORIZON Small tie pin microphone & earphone
    A small tie-pin microphone that doesn't make you feel like you're wearing it. PTT button with a solid click feeling. A 360-degree rotating clip allows you to freely attach a microphone. There are 4 types of earphones that you can choose according to your needs.
    Connector Shape  Φ3.5mm, 4 poles 1 core  Cord  Straight  Impedance (Ω)  (Earphone) 32  Microphone Impedance (Ω)  2.2k  Microphone  Omni-directional electret condenser type 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  15. Tiepin microphone
    ICOM Tiepin microphone
    Suitable Models  IC-DPR3/DPR30  Specification  For IC-DPR3 (digital simple radio)  Trusco Part No.  835-7391  Mass (g)  38  Product Name  Tiepin microphone 
    from S$109.90
    Min. 2 days
  16. Clip microphone with earphone
    KENWOOD Clip microphone with earphone
    Mass (g)  27  Earphone shape  Open type  Trusco Part No.  446-0677 
    from S$77.99
    Min. 2 days
  17. earphone
    ICOM earphone
    Earphone shape  Ear type 
    from S$25.99
    Min. 2 days
  18. Clip microphone with earphone (inner ear type)
    KENWOOD Clip microphone with earphone (inner ear type)
    Trusco Part No.  819-3830 
    from S$67.99
    Min. 2 days
  19. Canal type earphone microphone
    FRC Canal type earphone microphone
    A canal type earphone microphone that fits snugly in your ear and blocks out ambient noise. Canal type, but with ear hooks. The [FP-33] series with removable ear hooks is a 2-way style that can be used as both an inner type and an ear hook type. Also, by rearranging the direction of the ear hook,... Read More
    from S$47.99
    Min. 2 days
  20. Clip microphone with earphone for light use
    KENWOOD Clip microphone with earphone for light use
    Earphone shape  Ear hook (light use) 
    from S$99.90
    Min. 2 days
  21. Flex type earphone microphone
    Motorola Flex type earphone microphone
    Suitable Model  CL1K、CL08  Earphone shape  Ear type 
    from S$74.99
    Min. 2 days
  22. Small speaker microphone
    ICOM Small speaker microphone
    It is a speaker microphone with a 2-pin straight connector.
    Mass (g)  40  Suitable Model  IC-4110、IC-4110D、IC-4100、IC-4188D  Trusco Part No.  510-0356  Type  Small speaker microphone 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  23. Call Guidance Microphone
    TOA Call Guidance Microphone
    Desktop type microphone for call guidance A large, easy-to-use talk switch is used, and a convenient lock lever is attached.
    Operating Temperature Range (℃)  -10~+50  Sensitivity  -58 dB(1 kHz、0 dB=1 V/Pa)  Dimensions, Width W x Height H x Depth D (mm)  100 x 215 x 150 (excluding output code)  Frequency Characteristic  100Hz~10kHz  Output cord length (m)  2.5  Mass (g)  440  Impedance (Ω)  600 imbalance  Trusco Part No.  722-3846  Operating Humidity Range  95% RH or less (no condensation)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Moving coil microphone  Directivity  Unidirectional 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  24. Earphone microphone for transceiver
    ICOM Earphone microphone for transceiver
    Supports tie-pin type simultaneous calls that give customers a smart impression Hotels, inns, wedding halls, indoor security, etc.
    Trusco Part No.  336-8467  Mass (g)  40  Suitable Models  IC-4100  Earphone shape  Closed type 
    from S$99.90
    Min. 2 days
  25. Waterproof jack type FH-31WP
    FRC Waterproof jack type FH-31WP
    Hands-free (VOX) compatible.
    Earphone shape  Ear type 
    from S$38.99
    Min. 2 days
  26. Small earphone microphone
    ICOM Small earphone microphone
    Mass (g)  52  Trusco Part No.  835-7392  Specification  Integrated microphone and earphone  Suitable Models  IC-DPR3/DPR30  Product Name  Small earphone microphone 
    from S$48.99
    Min. 2 days
  27. Small tie pin microphone & earphone (straight cord)
    Motorola Small tie pin microphone & earphone (straight cord)
    Microphone: A small tie-pin microphone that doesn't feel worn. A rotating clip that can be attached freely. Earphones: 4 variations to choose from. Straight cord type. Can be worn on either the left or right ear.
    Suitable Models  CL40、CL40L、CL45、CL70A、CL120A 
    from S$48.99
    Min. 2 days
  28. Microphone holder
    TOA Microphone holder
    A clip-type microphone holder that can hold up to a maximum microphone diameter of Φ35 mm.
    Rotation Angle (°)  (Holder) about 180  Trusco Part No.  722-4141  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Screw  U5/16 
    from S$21.99
    Min. 2 days
  29. Earphone microphone for IC-4300
    ICOM Earphone microphone for IC-4300
    Trusco Part No.  401-0035  Suitable Model  IC-4300  Earphone shape  Closed type  Mass (g)  85 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  30. Tie-pin Type Microphone
    TOA Tie-pin Type Microphone
    It is a unidirectional tie-pin type microphone.
    Terminal  Φ3.5 monaural mini plug  Mass (g)  20  Included Accessories  1 clip  Type  Electret condenser type  Sound Pressure  115dB/SPL  Directivity  Unidirectional 
    from S$86.99
    Min. 2 days
  31. Ear hook type headset
    ICOM Ear hook type headset
    General-purpose type with excellent cost performance Supermarkets, home centers, equipment construction contact, distribution centers, etc. * VS-2L (sold separately) is required.
    Suitable Model  IC-4110  Trusco Part No.  300-0877  Specification  For both left and right ears  Earphone shape  Ear type  Mass (g)  58 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  32. Microphone with earphone
    KENWOOD Microphone with earphone
    Suitable Model  All UBZ type models 
    from S$119.90
    Min. 2 days
  33. Professional earphone microphone
    FRC Professional earphone microphone
    from S$48.99
    Min. 2 days
  34. Waterproof speaker microphone
    ICOM Waterproof speaker microphone
    A waterproof speaker microphone with a 9-pin spring connector. In addition to outdoors, it can be used in a moist environment.
    Trusco Part No.  510-0283  Suitable Models  IC-DPR6  Mass (g)  120 
    from S$159.90
    Min. 2 days
  35. Hand type dynamic microphone
    TOA Hand type dynamic microphone
    from S$77.99
    Min. 2 days
  36. Speaker microphone with volume for remote control
    KENWOOD Speaker microphone with volume for remote control
    Trusco Part No.  446-0685  Suitable Model  UBZ series (excluding UBZ-M series)  Mass (g)  100 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  37. Belt clip
    ICOM Belt clip
    It is attached to the battery of the radio and is used when the radio is attached to the waist or work belt.
    Trusco Part No.  510-0518  Mass (g)  16  Suitable Model  BP-219、220N、221、233、246 
    from S$15.99
    Min. 2 days
  38. Throat microphone
    ICOM Throat microphone
    Since it converts the vibration of the throat into voice, it is useful in a noisy environment than a normal microphone. Used by connecting to VS-1, VS-2L, VS-2SJ, OPC-2133, OPC-2006LS (sold separately). For noisy environments * VS-1 is required.
    Mass (g)  65  Trusco Part No.  510-0411  Suitable Model  [Use with VS-1] IC-4088, 4088D  plug diameter (mm)  2.5 
    from S$33.99
    Min. 2 days
  39. Repeater
    KENWOOD Repeater
    It is a specified low power repeater for indoor use and compatible with 27 channels. It is a type that supports two methods, AC power supply and battery power supply.
    Output  10mW / 1mW (switchable)  Width (mm)  110  Antenna Size (mm)  130  Height (mm)  160  Length (mm)  34.6  Mass (g)  395  Trusco Part No.  395-3742  Function  For relay / 27 channels  Color  White 
    from S$849.90
    Min. 2 days
  40. Belt clip for MS80
    Motorola Belt clip for MS80
    Suitable Model  MS80-B 
    from S$5.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 569

Set Ascending Direction
Filter by categories