Main Units
A specific low-power transceiver is a communication device that can be used without qualification. It is used for smooth information sharing and is used as a means of communication in factories, stores, during security, and during disasters. Many are dustproof and waterproof and can be used both indoors and outdoors. There are various features depending on the type of main unit, such as a function that allows communication with multiple units, a hands-free function that does not interfere with work, and a display function for the remaining battery level.
- ELPA (Asahi Electric) Specified Low Power Transceiver, Set of 2, Radio, No License or Qualification Required, Leisure / Disaster, Battery OperatedNo specific low-power license or qualification required Active in outdoor activities and leisure activities, as well as during disasters, evacuations, and work Monitor function that makes it easier to hear when the voice is weak Call tone function that notifies the other party with a bell * Not w... Read MoreTransmitting Output 10mW Communication Distance 200m (city area) input/output terminals 3-pole super mini jack (Φ2.5mm) Transmission / reception frequency (MHz) 422 Dimensions, Width W x Height H x Depth D (mm) 48×132×28 Number of Channels 9ch Mass (g) Approximately 74 (excluding batteries) Communication Protocol Simplex method Type Specific low powerfrom S$99.90Min. 2 days
- Panasonic Pana guide (wireless microphone 12ch)Simultaneous transmission of multiple voices with high digital sound quality Equipped with a high-performance DSP to achieve high digital sound quality with reduced distortion and noise (receiver) Multiple voices can be transmitted simultaneously with external input and mixing support (transmissi... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) (Maximum) 61.5 × 171.5 × 19.5 Mass (g) 130 (including batteries) Trusco Part No. 146-0776 Transmitting Output 1mW Frequency (MHz) 322.050-322.400/12ch Input Sensitivity Lch -42~-14dBV、Rch -22~6dBV Input Terminal Microphone input (Φ3.5mm jack)from S$789.90Min. 2 days
- STANDARD HORIZON Specified low power transceiver SR45Alternating/relay call compatible transceiver that has excellent basic performance and can expand the call area via a repeater. Supports relay calls to expand the call area. Class-leading 500mW audio output and loud volume design. Excellent waterproof and dustproof IP57 for outdoor use. Long life... Read MoreOperating Temperature Range (℃) -10+50 Receiving sensitivity -8dBμV or less (@ 12dB SINAD) low frequency output 500mW (internal SP @ 8Ω, 10% distortion) Included Accessories Belt clip Color Black Operating Voltage DC3.0V~5.0V Rated Voltage (V) DC3.6~4.5 radio wave model F3E/F2D Communication Protocol Simple and semi-duplex Type Specific low powerfrom S$219.90Min. 6 days
- ICOM High output digital radio (simple registration application type)Hard case S size. Used when BP-246/274/268 is installed.Mass (g) 25 Trusco Part No. 510-0445 Product Name Hard case S Suitable Model IC-DPR6from S$119.90Min. 2 days
- UNI-PEX Portable teller call systemImproved "hard to hear" when installing a splash prevention screen as a countermeasure against infectious diseases. The main unit and sub unit are installed with a splash prevention screen in between, and the voice input to the microphone is broadcast from the other party's speaker.... Read MoreCurrent Consumption (mA) 250 Rated Output (W) 5 (8Ω) Power Source AC100V + 50 / 60Hz (AC adapter + DC15V)from S$1,699.00Min. 5 days
- Motorola Specified Low Power TransceiverA basic model equipped with excellent basic performance and a variety of functions that can handle a wide range of situations, from indoor communications to harsh outdoor environments. A specified low-power transceiver equipped with 27 channels for relay in addition to 20 channels for alternate c... Read MoreOperating Temperature Range (℃) -10~+50 Receiving sensitivity -8dBμV or less (at 12dB SINAD) Audio output 500mW low frequency output 500mW (internal SP 8Ω, 10% distortion) Power Supply AA alkaline batteries x 3 Operating Voltage DC3.0~5.0 Rated Voltage (V) DC3.6~4.5 radio wave model F3E/F2D Dust / Water Protection IP57 Communication Protocol Simple-duplex and semi-duplex Type Specified low power transceiverfrom S$219.90Min. 2 days
- YAESU THE RADIO one touch release holsterTrusco Part No. 230-3044 Mass (g) 35 Suitable Model SR200、SRS220、SRS220S、SRS210、SRS210Sfrom S$33.99Min. 5 days
- KENWOOD DEMITOSS Specific Low Power Transceiver Repeater Compatible UBZ-LS27Equipped with the industry's first "antibacterial / antiviral processing", "group number mismatch notification", and "earphone / microphone disconnection detection" functions. Adopts the air catalyst "Selfeel", an antibacterial and antiviral material de... Read MoreTransmitting Power (mW) 10 Height (mm) 104.2 Length (mm) 26.1 (excluding protrusions) Frequency Band (MHz) 400 Width (mm) 55.5 Color Black Type Specific low power
- Standard Specified Low Power Transceiver FTH-314/FTH-314LIt is a palm-sized walkie-talkie that connects friends. Excellent operability that even first-time users can use immediately. The body is strong against wind and rain, so you can rest assured even outdoors. "FTH-314" matches a wide range of scenes from business scenes to community activ... Read MoreOperating Temperature Range (℃) -10~+ 50 Receiving sensitivity -13dB μ V or less (@ 12dB SINAD) Battery 1 AA battery Operating Voltage DC 0.95V ~ 1.7V Rated Voltage (V) DC 1.2 radio wave model F3E/F2D Communication Protocol Simple and semi-duplex Type Specified low power transceiver
- MonotaRO Specified Low Power TransceiverThis is a specified low-power transceiver that does not require a license or qualification. The audio output is also the largest in its class at 500mW. A value-for-money set of 2 with a hands-free tie clip type earphone microphone. 20-channel compatible model (9ch and 11ch can also be communicate... Read MoreTransmitting Output 10mW Number of Channels 20ch (9 + 11ch) for alternate calls only Frequency range (MHz) 422.050~422.300 Speaker Output (mW) 500/8Ω Dimensions, Width W x Height H x Depth D (mm) 58 x 103 x 28 (excluding protrusions) Mass (g) Approximately 180 (including batteries) Material Body: ABS resin (excluding some) Wave Type F3E Communication method Simplex method Type Specified low power transceiver
- STANDARD HORIZON Specified low power transceiver SR40/SR40LA walkie-talkie equipped with high volume, high sound quality, excellent waterproofness and basic performance, and various functions that support a wide range of scenes. Class-leading 500mW audio output and loud volume design. Excellent waterproof and dustproof IP57 for outdoor use. Long life ope... Read MoreOperating Temperature Range (℃) -10+50 Receiving sensitivity -8dBμV(@12dB SINAD) low frequency output 500mW (internal SP @ 8Ω, 10% distortion) Included Accessories Belt clip Operating Voltage DC3.0V~5.0V Rated Voltage (V) DC3.6~4.5 radio wave model F3E/F2D Communication Protocol Simplex method Type Specific low powerfrom S$159.90Min. 2 days
- STANDARD HORIZON Alternating/Relay Call Support Specific Low Power Transceiver SR210A/220AOne-class performance and functions that can be trusted in any field No license or qualification required for specified low-power transceiver, simple operation Excellent visibility display and high-brightness LED indicator Comfortable operation Dustproof and waterproof performance IP68 with high ... Read MoreOperating Temperature Range (℃) -10~+50 Receiving sensitivity -13dBμV or less (@ 12dB SINAD) Transmitting Output 10mW or less Included Accessories Belt clip Rated Voltage (V) DC1.2 + operating range: 0.95 to 1.7 Dust / Water Protection IP68 Communication Protocol Simple and semi-duplex Type Specific low powerfrom S$189.90Min. 2 days
- ESCO Transceiver (repeater compatible/long antenna)No license or certification required Dustproof, waterproof performance (IP67) A compact transceiver equipped with a long antenna that emphasizes communication distance. Antibacterial and antiviral processing by "Selfeel R" Instantly switch between callers. Sub-channel PTT function avail... Read Morefrom S$269.90Min. 4 days
- TOEI LIGHT Walkie-talkie T20-162YNo license or qualification required. In addition to events such as sports days, it is also recommended as a disaster prevention measure because it is battery-powered and can communicate even in the event of a disaster. with LED lightNumber of Channels 20 Thickness (mm) 39 Frequency Band (MHz) 422.050~422.300 Dimensions (Width W x Height H) (mm) 49×128 Mass of Main Unit (g) 66 Power Supply AAA batteries x 3 (sold separately) Function Hands-free functionfrom S$359.90Min. 7 days
- Ronk Japan Wireless guide system setIt is a wireless guide system that makes it possible to provide services such as automatic translation using smartphone apps and functions. Since it uses the 2.4GHz band, no radio station license or qualification is required. The clear sound quality of digital communication is noiseless without w... Read MoreNumber of Channels 10 Transmitting Output 10mW Length (mm) 21 Width (mm) 63.3 Mass (g) 80 (without batteries) Height (mm) 90 Communication distance (m) About 100from S$3,599.00Min. 27 days
- ANDO Specified low-power transceiver VenusNo license required. It is a set of 2 that can be used as soon as it arrives. With a compact body that fits in your hand and easy operation, it is easy for women and children to use, making it ideal for use in event management at schools and other facilities. Comes with an LED light that is conve... Read MoreNumber of Channels 20ch Frequency Band (MHz) 400 Main Unit Dimensions, Width W x Depth D x Height H (mm) 49×39×128 Mass (g) 66 (without batteries) Material (Main Unit) ABS resin Communication Protocol Alternate communication Included Accessories Belt clip, instruction manual radio wave model F3E specifications-for-the-terminal on the-side-of-Power-supply MicroUSB-B terminal for charging Type Specific low powerfrom S$259.90Min. 8 days
- FIRSTCOM High Durability/High Performance Specified Low Power TransceiverHigh durability/high performance! Specified low-power transceiver. Equivalent to IP65 waterproof grade and compatible with repeaters. It is a model with excellent cost performance that comes with a charger and rechargeable battery. Compatible with relay devices that can be used by expanding the c... Read MoreOperating Temperature Range (℃) -10~50 Receiving sensitivity -8dB μV or less (12dB SINAD) Transmitting Output 10mW/1mW low frequency output 40mW or more (@ 8Ω 10% distortion) Continuous Operating Time About 28 hours Mass (g) About 76 Power Supply Voltage (V) DC1.5 (AA batteries or Ni-MH batteries) Wave Type F3E / F2D Dust / Water Protection IP65 equivalent Type Specific low powerfrom S$139.90Min. 5 days
- FIRSTCOM Ultra-Compact Specified Low Power TransceiverReliable made in Japan ultra-compact specified low-power transceiver Palm-sized yet highly functional! Ministry of Internal Affairs and Communications technical standards compliant product, no license/qualification required An all-in-one ultra-compact radio that can be easily started. The size fi... Read MoreOperating Temperature Range (℃) -10 to 50 (however, no condensation) Receiving sensitivity -8dBμV or less (12dB SINAD) Transmitting Output 10mW Recharging Time About 1 hour 30 minutes Usage Time (Hours) About 18 Mass (g) Approximately 52 (including batteries) Power Supply Voltage (V) DC3.7 (dedicated Li-Ion battery pack) Wave Type F3E/F2D Type Specific low powerfrom S$86.99Min. 2 days
- MonotaRO Specified Low Power Transceiver High Function TypeIt is a collaboration transceiver with the famous manufacturer Alinco Co., Ltd. It is a high-performance transceiver with excellent features such as a noise reduction compander function (between the same devices), dust and water resistance IP54, a backlit LCD screen that is easy to see even at ni... Read MoreTransmitting Output 10mW Number of Channels 20 Speaker Output (mW) 400 Frequency range (MHz) 422.0500~422.3000 Dimensions, Width W x Height H x Depth D (mm) 54.8 x 94 x 27.3 (excluding protrusions) Included Accessories Belt clip x 1, hand strap x 1 Color Black Wave Type F3E (FM) / F1D (remote control) Material Polycarbonate Communication method Simplex method Type Specified low power transceiver
- ICOM 500mW Digital Low Power Community Radio All-in-one PackageUnlike mobile phones, information can be transmitted instantly to many people with a single operation. By setting channels in advance with the people you want to talk to, you can quickly share information with any number of people with a single touch. The wireless device can be used to make calls... Read MoreOperating Temperature Range (℃) -10~+50 Number of Channels 18 channels Transmitting Output 500mW Conformed Standard ARIB Standard STD-T99 Appendix 2 Encoding Method Audio: TOKUDER®; Modulation method Digital 4-value FSK method Wave Type F1E、F1D Type Specific low powerfrom S$489.90Min. 8 days
- Motorola CL168LHigh volume output up to 400mW. Output equivalent to 400mW maximum when using alkaline batteries (rated 250mW) Operation is possible with either commercially available alkaline dry batteries or the optional Ni-MH battery (FNB-148). Equipped with a "Super Battery Save" selection function... Read MoreOperating Temperature Range (℃) -10~+50 Receiving sensitivity -13dBμV or less (@ 12dB SINAD) Transmitting Output 10mW Wave Type F3E・F2D Dust / Water Protection IP66/68 Communication Protocol Simple and semi-duplex Type Specific low powerfrom S$429.90Min. 8 days
- Motorola CL168High volume output up to 400mW. Output equivalent to 400mW maximum when using alkaline batteries (rated 250mW) Operation is possible with either commercially available alkaline dry batteries or the optional Ni-MH battery (FNB-148). Equipped with a "Super Battery Save" selection function... Read MoreOperating Temperature Range (℃) -10~+50 Receiving sensitivity -13dBμV or less (@ 12dB SINAD) Transmitting Output 10mW Wave Type F3E・F2D Dust / Water Protection IP66/68 Communication Protocol Simple and semi-duplex Type Specific low powerfrom S$429.90Min. 8 days
- Panasonic 800MHz band wireless receiverPower Consumption (W) 13 Dimensions, Width W x Height H x Depth D (mm) 480×44×280 (excluding protrusions) Power Input (V) AC100(50/60Hz) Mass (kg) About 3.8from S$6,499.00Min. 8 days
- UNI-PEX input unitThis is an input unit that can be incorporated into the wireless amplifier WA series and carrying amplifier CGA series. Input 12 can be echoed, and input 3 can also be set with an internal selector switch. (Monaural large jack) Input 4 can connect a music player or keyboard. (stereo mini jack)Outer dimensions, Width W x Height H x Depth D (mm) 169×50×161 Trusco Part No. 497-3852 Mass (g) 670from S$679.90Min. 6 days
- Standard Specified low power transceiver FTH615High pressure resistant body with excellent waterproof and dustproof properties for tough use. Ergonomic design. Strengthen the emergency mode that is useful in stores and nursing care facilities. A voice that is easy to hear even when there is a lot of noise.Operating Temperature Range (℃) -10~50 Receiving sensitivity -13dBμV or less (@ 12dB SINAD) Transmitting Output 10mW(0.01W) Dimensions, Width W x Height H x Depth D (mm) 54 x 86 x 29 (excluding protrusions) Mass of Main Unit (g) Approximately 106 (main unit only) Rated Voltage (V) DC2.4 Wave Type F3E・F2D Communication Protocol Simple and semi-duplex Type Specific low powerfrom S$339.90Min. 6 days
- ESCO earphone microphoneMass (g) 30 (including cables and clips) Cable Length (cm) About 85 Dimension (mm) Approximately 15 (W) x 11 (D) x 31 (H)from S$59.99Min. 5 days
- KENWOOD Digital wireless intercom system WD-D10 seriesWidth (mm) 54 Height (mm) 94 Color Blackfrom S$1,399.00Min. 32 days
- TOA Partition-mounted conversation assistance systemA set of 1 parent unit and 2 child units, this call system is designed to improve the difficulty of hearing face-to-face conversations due to masks and partitions. Signal processing by DSP assists conversation naturally. The handset is small and lightweight, and can be easily attached to a partit... Read MoreCurrent Consumption (A) 0.2 Rated Output (W) 1.7 Speaker 16Ω, Φ3.5 dedicated mini jack (4P) Optional Accessories Dedicated connection cable 5m: YR-NF5 Display Power indicator, signal indicatorfrom S$659.90Min. 2 days
- FRC FIRSTCOM specific low power transceiver FC-S22-WIt is possible to communicate with models with 9ch, 11ch, and 20 channels, including specific low-power transceivers made by other companies that support 20 channels. Equipped with 38 group mode If you use the same channel at the same time as other groups, it will be difficult to communicate with... Read MoreTransmitting Output 10mW Dimensions, Height H x Width W x Thickness t (mm) 98 x 58 x 22+ (excluding protrusions) Mass (g) Approx. 99 (including batteries) radio wave model F3E、F2D Receiving sensitivity Minus 9dBμ or less (12dB + SINAD) frequency stability ± 2.5ppm or lessfrom S$169.90Min. 2 days
- HPE (Hewlett Packard Japan) 25/50GbE SFP56 SR 100m 1-pack Transceiver25/50GbE SFP56 SR 100m 1-pack transceiver.from S$4,999.00Min. 5 days
- TOA Wireless Guide Portable TransmitterThis is a portable transmitter that uses 322MHz band radio waves allocated for C-type wireless microphones of specified low-power radio stations.Operating Temperature Range (℃) -10~+40 Mass (g) 118 (including batteries) Transmitting Output 1mW Dimensions, Width W x Height H x Depth D (mm) 62×163.6×32.5 radio wave model F3E Specification Pre-emphasis / 50 μsfrom S$769.90Min. 2 days
- TOA Wireless Guide Handheld Microphone TransmitterThis is a portable transmitter that uses 322MHz band radio waves allocated for C-type wireless microphones of specified low-power radio stations.Operating Temperature Range (℃) -10~+40 Mass (g) 190 (including batteries) Transmitting Output 1mW radio wave model F3E Specification Pre-emphasis / 50 μs Microphone Unidirectional electret condenser type Dimension (mm) Φ40×231from S$579.90Min. 2 days
- TOA wireless guide portable receiverThis is a portable receiver that uses 322MHz band radio waves allocated for C-type wireless microphones of specified low-power radio stations.Operating Temperature Range (℃) -10~+40 Output level 4mW (16 Ω load, 10% distortion factor) Dimensions, Width W x Height H x Depth D (mm) 62×111×32.5 Mass (g) 96 (including batteries) Finish Body: ABS resin / dark silver Specification De-emphasis / 50 μs Reception method Double superheterodyne method radio wave model F3Efrom S$479.90Min. 6 days
- KENWOOD DEMITOSS Specified Low Power TransceiverReceives only the voices of friends. Group mode to avoid interference. Loudness if you are concerned about ambient noise. Increase the sound pressure to make it easier to hear. Battery level display function. Automatic selection of available channels. Auto channel select.Transmitting Output 10mW Frequency used (MHz) 400 low frequency output 90mW or more (8 Ω load, 10% distortion) Power Supply Voltage DC4.5V Type Specific low powerfrom S$149.90Min. 2 days
- ESCO Transceiver (repeater compatible, waterproof type)*Please be sure to purchase EA790AF-111, -113 when using the rechargeable battery. *When using EA790AF-64 (2-port charger), be sure to purchase EA790AF-63 (AC adapter) and EA790AF-113 (battery). * EA790AF-75 (switch unit) is required when using EA790AF-71 to -74.Output 10mW/1mW Dimensions, Width W x Depth D x Height H (mm) 55.5×27.3×102.5 Mass (g) About 154 Continuous Operating Time (hours) About 60 (alkaline) Included Accessories Belt clip Esco Part No. EA790AF-19 Protection Class IP54 Specification No license or qualification required Type Specified low power transceiverfrom S$479.90Min. 6 days
- ICOM Work contact transceiver (simultaneous call)Comes with a magnet base that can be fixed to metal parts with adhesive. Magnet microphone for IC-MS4880.Trusco Part No. 509-9731 Mass (g) 530 Suitable Model IC-MS4880 Product Name Magnet microphonefrom S$389.90Min. 32 days
- CUSTOM dlog RF gateway gatewayData logger using RF (Specified Low Power Radio) 430MHz band. Data such as temperature sent from temperature measured by a dedicated sensor sold separately can be transferred to a cloud server on the Internet for viewing and analysis. Communication distance is up to 150m. Recommended if you want ... Read MoreHeight (mm) 105 Width (mm) 114 Trusco Part No. 207-4842 Mass (g) 270 Length (mm) 29 Voltage (V) 3.7 Power Supply AC adapter Suitable Model DR1201、DR2101 Remark Data collector Specification No battery replacementfrom S$699.90Min. 3 days
- CUSTOM dlog LoRa gateway gatewayA data logger that uses the LoRa (wide area wireless) 920 MHz band. Data such as temperature sent from temperature measured by a dedicated sensor sold separately can be transferred to a cloud server on the Internet for viewing and analysis. Communication distance is up to 2.5km. It is recommended... Read MoreHeight (mm) 105 Width (mm) 114 Trusco Part No. 207-4838 Mass (g) 274 Length (mm) 29 Voltage (V) 3.7 Power Supply AC adapter Suitable Model DL1201、DL2101 Remark Data collector Specification No battery replacementfrom S$899.90Min. 3 days