All Category

Specified Low Power / Registration Stations / Guide Systems

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. Specified Low Power Transceiver, Set of 2, Radio, No License or Qualification Required, Leisure / Disaster, Battery Operated
    ELPA (Asahi Electric) Specified Low Power Transceiver, Set of 2, Radio, No License or Qualification Required, Leisure / Disaster, Battery Operated
    No specific low-power license or qualification required Active in outdoor activities and leisure activities, as well as during disasters, evacuations, and work Monitor function that makes it easier to hear when the voice is weak Call tone function that notifies the other party with a bell * Not w... Read More
    Mass (g)  Approximately 74 (excluding batteries)  Type  Specific low power  Number of Channels  9ch  Communication Protocol  Simplex method  Transmitting Output  10mW  Communication Distance  200m (city area)  Transmission / reception frequency (MHz)  422  input/output terminals  3-pole super mini jack (Φ2.5mm) 
    from S$159.90
    Min. 2 days
  2. PanaGuide Wireless Microphone 12ch
    Panasonic PanaGuide Wireless Microphone 12ch
    Simultaneous transmission of multiple voices with high digital sound quality Equipped with a high-performance DSP to achieve high digital sound quality with reduced distortion and noise (receiver) Multiple voices can be transmitted simultaneously with external input and mixing support (transmissi... Read More
    Mass (g)  130 (including batteries)  Input Sensitivity  Lch -42~-14dBV、Rch -22~6dBV  Transmitting Output  1mW  Input Terminal  Microphone input (Φ3.5mm jack)  Frequency (MHz)  322.050-322.400/12ch 
    from S$789.90
    Min. 2 days
  3. Specified low power transceiver SR45
    STANDARD HORIZON Specified low power transceiver SR45
    Alternating/relay call compatible transceiver that has excellent basic performance and can expand the call area via a repeater. Supports relay calls to expand the call area. Class-leading 500mW audio output and loud volume design. Excellent waterproof and dustproof IP57 for outdoor use. Long life... Read More
    Included Accessories  Belt clip  Color  Black  Type  Specific low power  Rated Voltage (V)  DC3.6~4.5  Communication Protocol  Simple and semi-duplex  Operating Voltage  DC3.0V~5.0V  Receiving sensitivity  -8dBμV or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10+50  radio wave model  F3E/F2D 
    from S$219.90
    Min. 7 days
  4. High output digital radio (simple registration application type)
    ICOM High output digital radio (simple registration application type)
    Hard case S size. Used when BP-246/274/268 is installed.
    Suitable Model  IC-DPR6  Mass (g)  25  Product Name  Hard case S 
    from S$119.90
    Min. 2 days
  5. Portable teller call system
    UNI-PEX Portable teller call system
    Improved "hard to hear" when installing a splash prevention screen as a countermeasure against infectious diseases. The main unit and sub unit are installed with a splash prevention screen in between, and the voice input to the microphone is broadcast from the other party's speaker.... Read More
    Rated Output (W)  5 (8Ω)  Power Source  AC100V + 50 / 60Hz (AC adapter + DC15V)  Current Consumption (mA)  250 
    from S$1,699.00
    Min. 5 days
  6. speaker mic
    ESCO speaker mic
    from S$67.99
    Min. 3 days
  7. Specified Low Power Transceiver
    Motorola Specified Low Power Transceiver
    A basic model equipped with excellent basic performance and a variety of functions that can handle a wide range of situations, from indoor communications to harsh outdoor environments. A specified low-power transceiver equipped with 27 channels for relay in addition to 20 channels for alternate c... Read More
    Type  Specified low power transceiver  Power Supply  AA alkaline batteries x 3  Rated Voltage (V)  DC3.6~4.5  Communication Protocol  Simple-duplex and semi-duplex  Dust / Water Protection  IP57  Operating Voltage  DC3.0~5.0  Receiving sensitivity  -8dBμV or less (at 12dB SINAD)  Audio output  500mW  Operating Temperature Range (℃)  -10~+50  radio wave model  F3E/F2D  low frequency output  500mW (internal SP 8Ω, 10% distortion) 
    from S$219.90
    Min. 2 days
  8. one touch release holster
    YAESU THE RADIO one touch release holster
    Suitable Model  SR200、SRS220、SRS220S、SRS210、SRS210S  Mass (g)  35 
    from S$33.99
    Min. 5 days
  9. DEMITOSS Specific Low Power Transceiver Repeater Compatible UBZ-LS27
    KENWOOD DEMITOSS Specific Low Power Transceiver Repeater Compatible UBZ-LS27
    Equipped with the industry's first "antibacterial / antiviral processing", "group number mismatch notification", and "earphone / microphone disconnection detection" functions. Adopts the air catalyst "Selfeel", an antibacterial and antiviral material de... Read More
    Color  Black  Type  Specific low power  Frequency Band (MHz)  400  Transmitting Power (mW)  10 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  10. Specified Low Power Transceiver FTH-314/FTH-314L
    Standard Specified Low Power Transceiver FTH-314/FTH-314L
    It is a palm-sized walkie-talkie that connects friends. Excellent operability that even first-time users can use immediately. The body is strong against wind and rain, so you can rest assured even outdoors. "FTH-314" matches a wide range of scenes from business scenes to community activ... Read More
    Type  Specified low power transceiver  Rated Voltage (V)  DC 1.2  Communication Protocol  Simple and semi-duplex  Battery  1 AA battery  Operating Voltage  DC 0.95V ~ 1.7V  Receiving sensitivity  -13dB μ V or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10~+ 50  radio wave model  F3E/F2D 
    Rating:
    70%
    from S$239.90
    Min. 2 days
  11. Specified Low Power Transceiver
    MonotaRO Specified Low Power Transceiver
    This is a specified low-power transceiver that does not require a license or qualification. The audio output is also the largest in its class at 500mW. A value-for-money set of 2 with a hands-free tie clip type earphone microphone. 20-channel compatible model (9ch and 11ch can also be communicate... Read More
    Material  Body: ABS resin (excluding some)  Mass (g)  Approximately 180 (including batteries)  Type  Specified low power transceiver  Number of Channels  20ch (9 + 11ch) for alternate calls only  Frequency range (MHz)  422.050~422.300  Communication method  Simplex method  Wave Type  F3E  Transmitting Output  10mW  Speaker Output (mW)  500/8Ω 
    Rating:
    75%
    from S$149.90
    Min. 2 days
  12. Specified Low Power Transceiver SR40/SR40L
    STANDARD HORIZON Specified Low Power Transceiver SR40/SR40L
    A walkie-talkie equipped with high volume, high sound quality, excellent waterproofness and basic performance, and various functions that support a wide range of scenes. Class-leading 500mW audio output and loud volume design. Excellent waterproof and dustproof IP57 for outdoor use. Long life ope... Read More
    Included Accessories  Belt clip  Type  Specific low power  Rated Voltage (V)  DC3.6~4.5  Communication Protocol  Simplex method  Operating Voltage  DC3.0V~5.0V  Receiving sensitivity  -8dBμV(@12dB SINAD)  Operating Temperature Range (℃)  -10+50  radio wave model  F3E/F2D 
    from S$159.90
    Min. 2 days
  13. Alternating/Relay Call Support Specific Low Power Transceiver SR210A/220A
    STANDARD HORIZON Alternating/Relay Call Support Specific Low Power Transceiver SR210A/220A
    One-class performance and functions that can be trusted in any field No license or qualification required for specified low-power transceiver, simple operation Excellent visibility display and high-brightness LED indicator Comfortable operation Dustproof and waterproof performance IP68 with high ... Read More
    Included Accessories  Belt clip  Type  Specific low power  Rated Voltage (V)  DC1.2 + operating range: 0.95 to 1.7  Communication Protocol  Simple and semi-duplex  Dust / Water Protection  IP68  Transmitting Output  10mW or less  Receiving sensitivity  -13dBμV or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10~+50 
    from S$189.90
    Min. 2 days
  14. Transceiver (repeater compatible/long antenna)
    ESCO Transceiver (repeater compatible/long antenna)
    No license or certification required Dustproof, waterproof performance (IP67) A compact transceiver equipped with a long antenna that emphasizes communication distance. Antibacterial and antiviral processing by "Selfeel R" Instantly switch between callers. Sub-channel PTT function avail... Read More
    from S$269.90
    Min. 3 days
  15. Walkie-talkie T20-162Y
    TOEI LIGHT Walkie-talkie T20-162Y
    No license or qualification required. In addition to events such as sports days, it is also recommended as a disaster prevention measure because it is battery-powered and can communicate even in the event of a disaster. with LED light
    Power Supply  AAA batteries x 3 (sold separately)  Mass of Main Unit (g)  66  Number of Channels  20  Function  Hands-free function  Frequency Band (MHz)  422.050~422.300 
    from S$359.90
    Min. 8 days
  16. Wireless guide system set
    Ronk Japan Wireless guide system set
    It is a wireless guide system that makes it possible to provide services such as automatic translation using smartphone apps and functions. Since it uses the 2.4GHz band, no radio station license or qualification is required. The clear sound quality of digital communication is noiseless without w... Read More
    Mass (g)  80 (without batteries)  Number of Channels  10  Transmitting Output  10mW 
    from S$3,599.00
    Min. 27 days
  17. Specified low-power transceiver Venus
    ANDO Specified low-power transceiver Venus
    No license required. It is a set of 2 that can be used as soon as it arrives. With a compact body that fits in your hand and easy operation, it is easy for women and children to use, making it ideal for use in event management at schools and other facilities. Comes with an LED light that is conve... Read More
    Included Accessories  Belt clip, instruction manual  Material (Main Unit)  ABS resin  Mass (g)  66 (without batteries)  Type  Specific low power  Number of Channels  20ch  Communication Protocol  Alternate communication  Frequency Band (MHz)  400  radio wave model  F3E  specifications-for-the-terminal on the-side-of-Power-supply  MicroUSB-B terminal for charging 
    from S$259.90
    Min. 9 days
  18. High Durability High Performance Specified Low Power Transceiver
    FIRSTCOM High Durability High Performance Specified Low Power Transceiver
    High durability/high performance! Specified low-power transceiver. Equivalent to IP65 waterproof grade and compatible with repeaters. It is a model with excellent cost performance that comes with a charger and rechargeable battery. Compatible with relay devices that can be used by expanding the c... Read More
    Mass (g)  About 76  Type  Specific low power  Power Supply Voltage (V)  DC1.5 (AA batteries or Ni-MH batteries)  Continuous Operating Time  About 28 hours  Wave Type  F3E / F2D  Dust / Water Protection  IP65 equivalent  Transmitting Output  10mW/1mW  Receiving sensitivity  -8dB μV or less (12dB SINAD)  Operating Temperature Range (℃)  -10~50 
    from S$139.90
    Min. 2 days
  19. Ultra-Compact Specified Low Power Transceiver
    FIRSTCOM Ultra-Compact Specified Low Power Transceiver
    Reliable made in Japan ultra-compact specified low-power transceiver Palm-sized yet highly functional! Ministry of Internal Affairs and Communications technical standards compliant product, no license/qualification required An all-in-one ultra-compact radio that can be easily started. The size fi... Read More
    Mass (g)  Approximately 52 (including batteries)  Type  Specific low power  Operating Temperature Range (℃)  -10 to 50 (however, no condensation)  Power Supply Voltage (V)  DC3.7 (dedicated Li-Ion battery pack)  Recharging Time  About 1 hour 30 minutes  Wave Type  F3E/F2D  Transmitting Output  10mW  Usage Time (Hours)  About 18  Receiving sensitivity  -8dBμV or less (12dB SINAD) 
    from S$77.99
    Min. 2 days
  20. 500mW Digital Low Power Community Radio All-in-one Package
    ICOM 500mW Digital Low Power Community Radio All-in-one Package
    Unlike mobile phones, information can be transmitted instantly to many people with a single operation. By setting channels in advance with the people you want to talk to, you can quickly share information with any number of people with a single touch. The wireless device can be used to make calls... Read More
    Type  Specific low power  Number of Channels  18 channels  Conformed Standard  ARIB Standard STD-T99 Appendix 2  Wave Type  F1E、F1D  Transmitting Output  500mW  Encoding Method  Audio: TOKUDER®;  Modulation method  Digital 4-value FSK method  Operating Temperature Range (℃)  -10~+50 
    from S$489.90
    Min. 2 days
  21. desktop transmitter
    TOA desktop transmitter
    This is a desktop transmitter that uses 322MHz band radio waves assigned for C-type wireless microphones of specified low-power radio stations.
    Mass (g)  270 (not including AC adapter)  Operating Temperature Range (℃)  -10~40  Power Input (V)  AC100 (50/60Hz) (AC adapter)  Power Consumption (W)  Transmitting Output  1mW  radio wave model  F3E 
    from S$659.90
    Min. 3 days
  22. CL168L
    Motorola CL168L
    High volume output up to 400mW. Output equivalent to 400mW maximum when using alkaline batteries (rated 250mW) Operation is possible with either commercially available alkaline dry batteries or the optional Ni-MH battery (FNB-148). Equipped with a "Super Battery Save" selection function... Read More
    Type  Specific low power  Communication Protocol  Simple and semi-duplex  Wave Type  F3E・F2D  Dust / Water Protection  IP66/68  Transmitting Output  10mW  Receiving sensitivity  -13dBμV or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10~+50 
    from S$429.90
    Min. 9 days
  23. CL168
    Motorola CL168
    High volume output up to 400mW. Output equivalent to 400mW maximum when using alkaline batteries (rated 250mW) Operation is possible with either commercially available alkaline dry batteries or the optional Ni-MH battery (FNB-148). Equipped with a "Super Battery Save" selection function... Read More
    Type  Specific low power  Communication Protocol  Simple and semi-duplex  Wave Type  F3E・F2D  Dust / Water Protection  IP66/68  Transmitting Output  10mW  Receiving sensitivity  -13dBμV or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10~+50 
    from S$429.90
    Min. 9 days
  24. input unit
    UNI-PEX input unit
    This is an input unit that can be incorporated into the wireless amplifier WA series and carrying amplifier CGA series. Input 12 can be echoed, and input 3 can also be set with an internal selector switch. (Monaural large jack) Input 4 can connect a music player or keyboard. (stereo mini jack)
    Mass (g)  670 
    from S$679.90
    Min. 6 days
  25. Specified low power transceiver FTH615
    Standard Specified low power transceiver FTH615
    High pressure resistant body with excellent waterproof and dustproof properties for tough use. Ergonomic design. Strengthen the emergency mode that is useful in stores and nursing care facilities. A voice that is easy to hear even when there is a lot of noise.
    Type  Specific low power  Rated Voltage (V)  DC2.4  Mass of Main Unit (g)  Approximately 106 (main unit only)  Communication Protocol  Simple and semi-duplex  Wave Type  F3E・F2D  Transmitting Output  10mW(0.01W)  Receiving sensitivity  -13dBμV or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10~50 
    from S$339.90
    Min. 2 days
  26. earphone microphone
    ESCO earphone microphone
    Mass (g)  30 (including cables and clips) 
    from S$59.99
    Min. 3 days
  27. Digital wireless intercom system WD-D10 series
    KENWOOD Digital wireless intercom system WD-D10 series
    Color  Black 
    from S$1,399.00
    Min. 4 days
  28. Partition-Mounted Conversation Assistance System
    TOA Partition-Mounted Conversation Assistance System
    A set of 1 parent unit and 2 child units, this call system is designed to improve the difficulty of hearing face-to-face conversations due to masks and partitions. Signal processing by DSP assists conversation naturally. The handset is small and lightweight, and can be easily attached to a partit... Read More
    Display  Power indicator, signal indicator  Rated Output (W)  1.7  Optional Accessories  Dedicated connection cable 5m: YR-NF5  Current Consumption (A)  0.2  Speaker  16Ω, Φ3.5 dedicated mini jack (4P) 
    from S$659.90
    Min. 2 days
  29. Digital low power community radio
    ICOM Digital low power community radio
    Suitable Model  IC-DRC1 
    from S$16.99
    Min. 2 days
  30. FIRSTCOM specific low power transceiver FC-S22-W
    FRC FIRSTCOM specific low power transceiver FC-S22-W
    It is possible to communicate with models with 9ch, 11ch, and 20 channels, including specific low-power transceivers made by other companies that support 20 channels. Equipped with 38 group mode If you use the same channel at the same time as other groups, it will be difficult to communicate with... Read More
    Mass (g)  Approx. 99 (including batteries)  Transmitting Output  10mW  Receiving sensitivity  Minus 9dBμ or less (12dB + SINAD)  frequency stability  ± 2.5ppm or less  radio wave model  F3E、F2D 
    from S$169.90
    Min. 2 days
  31. Digital radio registration station type
    ICOM Digital radio registration station type
    A 2W output transceiver with just the right amount of radio waves and size. By assigning a sub-channel to the side key with the sub-channel PTT function, you can switch between the main channel and sub-channel without switching channels. Communication contents can be recorded/played.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$489.90
    Min. 3 days
  32. CL268 [with belt clip (CLIP-32), AC adapter (PS000042A11), charger stand (CD-74)]
    Motorola CL268 [with belt clip (CLIP-32), AC adapter (PS000042A11), charger stand (CD-74)]
    High volume output up to 400mW. Even when used outdoors, you can clearly hear the other party's voice. Built-in lithium-ion battery cell. Repeated charging is possible with the included charger stand. You can easily charge the battery by connecting the included AC adapter to the micro USB ter... Read More
    Type  Specific low power  Rated Voltage (V)  DC5  Communication Protocol  Simple and semi-duplex  Wave Type  F3E・F2D  Dust / Water Protection  IP66/68  Transmitting Output  10mW  Receiving sensitivity  -13dBμV or less (@ 12dB SINAD)  Operating Temperature Range (℃)  -10~+50 
    from S$559.90
    Min. 9 days
  33. 25/50GbE SFP56 SR 100m 1-pack Transceiver
    HPE (Hewlett Packard Japan) 25/50GbE SFP56 SR 100m 1-pack Transceiver
    25/50GbE SFP56 SR 100m 1-pack transceiver.
    from S$4,999.00
    Min. 6 days
  34. Wireless Guide Portable Transmitter
    TOA Wireless Guide Portable Transmitter
    This is a portable transmitter that uses 322MHz band radio waves allocated for C-type wireless microphones of specified low-power radio stations.
    Specification  Pre-emphasis / 50 μs  Mass (g)  118 (including batteries)  Operating Temperature Range (℃)  -10~+40  Transmitting Output  1mW  radio wave model  F3E 
    from S$769.90
    Min. 2 days
  35. Wireless Guide Handheld Microphone Transmitter
    TOA Wireless Guide Handheld Microphone Transmitter
    This is a portable transmitter that uses 322MHz band radio waves allocated for C-type wireless microphones of specified low-power radio stations.
    Specification  Pre-emphasis / 50 μs  Mass (g)  190 (including batteries)  Operating Temperature Range (℃)  -10~+40  Microphone  Unidirectional electret condenser type  Transmitting Output  1mW  radio wave model  F3E 
    from S$579.90
    Min. 2 days
  36. wireless guide portable receiver
    TOA wireless guide portable receiver
    This is a portable receiver that uses 322MHz band radio waves allocated for C-type wireless microphones of specified low-power radio stations.
    Specification  De-emphasis / 50 μs  Mass (g)  96 (including batteries)  Operating Temperature Range (℃)  -10~+40  Finish  Body: ABS resin / dark silver  Reception method  Double superheterodyne method  Output level  4mW (16 Ω load, 10% distortion factor)  radio wave model  F3E 
    from S$479.90
    Min. 5 days
  37. DEMITOSS Specified Low Power Transceiver
    KENWOOD DEMITOSS Specified Low Power Transceiver
    Receives only the voices of friends. Group mode to avoid interference. Loudness if you are concerned about ambient noise. Increase the sound pressure to make it easier to hear. Battery level display function. Automatic selection of available channels. Auto channel select.
    Type  Specific low power  Power Supply Voltage  DC4.5V  Transmitting Output  10mW  Frequency used (MHz)  400 
    from S$169.90
    Min. 2 days
  38. Transceiver (repeater compatible, waterproof type)
    ESCO Transceiver (repeater compatible, waterproof type)
    *Please be sure to purchase EA790AF-111, -113 when using the rechargeable battery. *When using EA790AF-64 (2-port charger), be sure to purchase EA790AF-63 (AC adapter) and EA790AF-113 (battery). * EA790AF-75 (switch unit) is required when using EA790AF-71 to -74.
    Included Accessories  Belt clip  Specification  No license or qualification required  Mass (g)  About 154  Type  Specified low power transceiver  Output  10mW/1mW  Protection Class  IP54  Continuous Operating Time (hours)  About 60 (alkaline) 
    from S$479.90
    Min. 3 days
  39. Work contact transceiver (simultaneous call)
    ICOM Work contact transceiver (simultaneous call)
    Comes with a magnet base that can be fixed to metal parts with adhesive. Magnet microphone for IC-MS4880.
    Suitable Model  IC-MS4880  Mass (g)  530  Product Name  Magnet microphone 
    from S$389.90
    Min. 4 days
  40. dlog LoRa gateway gateway
    CUSTOM dlog LoRa gateway gateway
    A data logger that uses the LoRa (wide area wireless) 920 MHz band. Data such as temperature sent from temperature measured by a dedicated sensor sold separately can be transferred to a cloud server on the Internet for viewing and analysis. Communication distance is up to 2.5km. It is recommended... Read More
    Specification  No battery replacement  Suitable Model  DL1201、DL2101  Remark  Data collector  Mass (g)  274  Voltage (V)  3.7  Power Supply  AC adapter 
    from S$899.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction