Options
Other Related Pages
- ICOM EarphoneIt is a type of earphone that does not plug into your ear. The ear hook is made of rubber, so the burden on the ear is small.Earphone shape Ear type
- ICOM Small earphone microphone for IC-4300Earphone shape Open type Trusco Part No. 401-0027 Type Small earphone microphone Suitable Model IC-4300 Mass (g) 55from S$64.99Min. 2 days
- Sanwa Direct Loudspeaker speakerA set of loudspeaker speakers and microphones that can be easily brought to lectures, lectures, wedding parties and events for easy setting. One wireless microphone is included and can be used while moving freely. Since the wireless microphone can be used by selecting one of the 10 waves assigned... Read MoreExternal Output Φ6.3 external audio output × 1 Maximum Output (W) 18 Antenna method Built-in antenna Oscillation method Crystal controlled PLL synthesizer Wave Type F3E Type Unidirectional dynamic microphone Speaker Bass reflex type full range speaker Sensor 6.5 inches (163 mm diameter) Sensitivity -76±3dB Frequency Characteristic 200Hz~15000Hzfrom S$779.90Min. 5 days
- ICOM Carrying case for IC-4300Suitable Model IC-4300 Trusco Part No. 401-0094 Mass (g) 10from S$28.99Min. 2 days
- MonotaRO Earphone Microphone TransceiverEarphone microphone for Monotaro Specified Low Power Transceiver (M-20W). It is hands-free and you can easily make calls and adjust the volume at hand. * Do not use for anything other than its intended purpose.Earphone shape Ear type
- FRC Earphone microphone FH23It is a hands macro phone with ear-hook type earphone microphone. You won't get tired even if you use it for a long time because you can't put the earphone part in your ear. It can be sent manually by attaching it to the collar of clothing with a clip.Earphone shape Ear type
- ICOM Earphone for transceiverCombination type earphones that can be connected to a microphone. * Used in combination with a microphone + connection cable or a microphone type connection cable.Plug Diameter 2.5 diameter Cable Length (cm) About 50 Earphone shape Closed type Suitable Models IC-4810、IC-4500
- KENWOOD Clip microphone with earphone typePTT (send button) operation is possible without getting tired even after long-term use.Suitable Model UBZ series (excluding UBZ-M series) Trusco Part No. 469-6182 Mass (g) 35 Earphone shape Ear type
- FRC Earphone microphone FP22It can be sent manually by attaching it to the collar of clothing with a clip. With earphones that make it easy to hear the received sound.Earphone shape Open typefrom S$33.99Min. 2 days
- Standard Small tie pin microphoneInner earphone type with removable ear hookTrusco Part No. 336-8793 Mass (g) 35 Suitable Model FTH-307、FTH-307L、FTH-308、FTH308L、FTH-508 Earphone shape Ear type
- ICOM Small earphone microphoneSmall type that does not make you feel that you are wearing it Restaurants, restaurants, retailers, schools, etc.Earphone shape Open type Suitable Model IC-4110、IC-4110D、IC-4100、IC-4188D Type Small earphone microphone Mass (g) 52 Trusco Part No. 336-8475
- FRC NEXTEC + earphone microphone for specific low power transceiver + NP-22 / NH-23 seriesGreedy I get good things at good prices! Earphone microphone series that is easier to use and more affordable. The conventional ease of use and quality remain the same. A model with excellent cost performance. Standard style [NP-22] series. [NH-23] series with ear hooks for improved stability. A ... Read More
- STANDARD HORIZON Small tie pin microphone & earphoneA small tie-pin microphone that doesn't make you feel like you're wearing it. PTT button with a solid click feeling. A 360-degree rotating clip allows you to freely attach a microphone. There are 4 types of earphones that you can choose according to your needs.Connector Shape Φ3.5mm, 4 poles 1 core Cord Straight Impedance (Ω) (Earphone) 32 Microphone Impedance (Ω) 2.2k Microphone Omni-directional electret condenser type
- ICOM Tiepin microphoneSuitable Models IC-DPR3/DPR30 Specification For IC-DPR3 (digital simple radio) Trusco Part No. 835-7391 Mass (g) 38 Product Name Tiepin microphonefrom S$109.90Min. 2 days
- KENWOOD Clip microphone with earphoneMass (g) 27 Earphone shape Open type Trusco Part No. 446-0677from S$77.99Min. 2 days
- KENWOOD Clip microphone with earphone (inner ear type)Trusco Part No. 819-3830from S$67.99Min. 2 days
- FRC Canal type earphone microphoneA canal type earphone microphone that fits snugly in your ear and blocks out ambient noise. Canal type, but with ear hooks. The [FP-33] series with removable ear hooks is a 2-way style that can be used as both an inner type and an ear hook type. Also, by rearranging the direction of the ear hook,... Read Morefrom S$47.99Min. 2 days
- KENWOOD Clip microphone with earphone for light useEarphone shape Ear hook (light use)from S$99.90Min. 2 days
- Motorola Flex type earphone microphoneSuitable Model CL1K、CL08 Earphone shape Ear typefrom S$74.99Min. 2 days
- ICOM Small speaker microphoneIt is a speaker microphone with a 2-pin straight connector.Mass (g) 40 Suitable Model IC-4110、IC-4110D、IC-4100、IC-4188D Trusco Part No. 510-0356 Type Small speaker microphone
- TOA Call Guidance MicrophoneDesktop type microphone for call guidance A large, easy-to-use talk switch is used, and a convenient lock lever is attached.Operating Temperature Range (℃) -10~+50 Sensitivity -58 dB(1 kHz、0 dB=1 V/Pa) Dimensions, Width W x Height H x Depth D (mm) 100 x 215 x 150 (excluding output code) Frequency Characteristic 100Hz~10kHz Output cord length (m) 2.5 Mass (g) 440 Impedance (Ω) 600 imbalance Trusco Part No. 722-3846 Operating Humidity Range 95% RH or less (no condensation) RoHS directive (corresponding to 10 substances) Correspondence Type Moving coil microphone Directivity Unidirectional
- ICOM Earphone microphone for transceiverSupports tie-pin type simultaneous calls that give customers a smart impression Hotels, inns, wedding halls, indoor security, etc.Trusco Part No. 336-8467 Mass (g) 40 Suitable Models IC-4100 Earphone shape Closed typefrom S$99.90Min. 2 days
- FRC Waterproof jack type FH-31WPHands-free (VOX) compatible.Earphone shape Ear typefrom S$57.99Min. 2 days
- ICOM Small earphone microphoneMass (g) 52 Trusco Part No. 835-7392 Specification Integrated microphone and earphone Suitable Models IC-DPR3/DPR30 Product Name Small earphone microphonefrom S$48.99Min. 2 days
- Motorola Small tie pin microphone & earphone (straight cord)Microphone: A small tie-pin microphone that doesn't feel worn. A rotating clip that can be attached freely. Earphones: 4 variations to choose from. Straight cord type. Can be worn on either the left or right ear.Suitable Models CL40、CL40L、CL45、CL70A、CL120Afrom S$48.99Min. 2 days
- TOA Microphone holderA clip-type microphone holder that can hold up to a maximum microphone diameter of Φ35 mm.Rotation Angle (°) (Holder) about 180 Trusco Part No. 722-4141 RoHS directive (corresponding to 10 substances) Correspondence Mounting Screw U5/16from S$21.99Min. 2 days
- ICOM Earphone microphone for IC-4300Trusco Part No. 401-0035 Suitable Model IC-4300 Earphone shape Closed type Mass (g) 85
- TOA Tie-pin Type MicrophoneIt is a unidirectional tie-pin type microphone.Terminal Φ3.5 monaural mini plug Mass (g) 20 Included Accessories 1 clip Type Electret condenser type Sound Pressure 115dB/SPL Directivity Unidirectionalfrom S$86.99Min. 2 days
- ICOM Ear hook type headsetGeneral-purpose type with excellent cost performance Supermarkets, home centers, equipment construction contact, distribution centers, etc. * VS-2L (sold separately) is required.Suitable Model IC-4110 Trusco Part No. 300-0877 Specification For both left and right ears Earphone shape Ear type Mass (g) 58
- ICOM Waterproof speaker microphoneA waterproof speaker microphone with a 9-pin spring connector. In addition to outdoors, it can be used in a moist environment.Trusco Part No. 510-0283 Suitable Models IC-DPR6 Mass (g) 120from S$159.90Min. 2 days
- KENWOOD Speaker microphone with volume for remote controlTrusco Part No. 446-0685 Suitable Model UBZ series (excluding UBZ-M series) Mass (g) 100
- ICOM Belt clipIt is attached to the battery of the radio and is used when the radio is attached to the waist or work belt.Trusco Part No. 510-0518 Mass (g) 16 Suitable Model BP-219、220N、221、233、246from S$15.99Min. 2 days
- ICOM Throat microphoneSince it converts the vibration of the throat into voice, it is useful in a noisy environment than a normal microphone. Used by connecting to VS-1, VS-2L, VS-2SJ, OPC-2133, OPC-2006LS (sold separately). For noisy environments * VS-1 is required.Mass (g) 65 Trusco Part No. 510-0411 Suitable Model [Use with VS-1] IC-4088, 4088D plug diameter (mm) 2.5from S$33.99Min. 2 days
- KENWOOD RepeaterIt is a specified low power repeater for indoor use and compatible with 27 channels. It is a type that supports two methods, AC power supply and battery power supply.Output 10mW / 1mW (switchable) Width (mm) 110 Antenna Size (mm) 130 Height (mm) 160 Length (mm) 34.6 Mass (g) 395 Trusco Part No. 395-3742 Function For relay / 27 channels Color Whitefrom S$849.90Min. 2 days
Filter by categories