A set of loudspeaker speakers and microphones that can be easily brought to lectures, lectures, wedding parties and events for easy setting. One wireless microphone is included and can be used while moving freely. Since the wireless microphone can be used by selecting one of the 10 waves assigned... Read More
External Output Φ6.3 external audio output × 1 Maximum Output (W) 18 Antenna method Built-in antenna Oscillation method Crystal controlled PLL synthesizer Wave Type F3E Type Unidirectional dynamic microphone Speaker Bass reflex type full range speaker Sensor 6.5 inches (163 mm diameter) Sensitivity -76±3dB Frequency Characteristic 200Hz~15000Hz
Earphone microphone for Monotaro Specified Low Power Transceiver (M-20W). It is hands-free and you can easily make calls and adjust the volume at hand.
* Do not use for anything other than its intended purpose.
It is a hands macro phone with ear-hook type earphone microphone. You won't get tired even if you use it for a long time because you can't put the earphone part in your ear. It can be sent manually by attaching it to the collar of clothing with a clip.
Combination type earphones that can be connected to a microphone.
* Used in combination with a microphone + connection cable or a microphone type connection cable.
Plug Diameter 2.5 diameter Cable Length (cm) About 50 Earphone shape Closed type Suitable Models IC-4810、IC-4500
Greedy I get good things at good prices! Earphone microphone series that is easier to use and more affordable. The conventional ease of use and quality remain the same. A model with excellent cost performance. Standard style [NP-22] series. [NH-23] series with ear hooks for improved stability. A ... Read More
A small tie-pin microphone that doesn't make you feel like you're wearing it. PTT button with a solid click feeling. A 360-degree rotating clip allows you to freely attach a microphone. There are 4 types of earphones that you can choose according to your needs.
A canal type earphone microphone that fits snugly in your ear and blocks out ambient noise. Canal type, but with ear hooks. The [FP-33] series with removable ear hooks is a 2-way style that can be used as both an inner type and an ear hook type. Also, by rearranging the direction of the ear hook,... Read More
Desktop type microphone for call guidance A large, easy-to-use talk switch is used, and a convenient lock lever is attached.
Operating Temperature Range (℃) -10~+50 Sensitivity -58 dB(1 kHz、0 dB=1 V/Pa) Dimensions, Width W x Height H x Depth D (mm) 100 x 215 x 150 (excluding output code) Frequency Characteristic 100Hz~10kHz Output cord length (m) 2.5 Mass (g) 440 Impedance (Ω) 600 imbalance Trusco Part No. 722-3846 Operating Humidity Range 95% RH or less (no condensation) RoHS directive (corresponding to 10 substances) Correspondence Type Moving coil microphone Directivity Unidirectional
Mass (g) 52 Trusco Part No. 835-7392 Specification Integrated microphone and earphone Suitable Models IC-DPR3/DPR30 Product Name Small earphone microphone
Microphone: A small tie-pin microphone that doesn't feel worn. A rotating clip that can be attached freely. Earphones: 4 variations to choose from. Straight cord type. Can be worn on either the left or right ear.
Terminal Φ3.5 monaural mini plug Mass (g) 20 Included Accessories 1 clip Type Electret condenser type Sound Pressure 115dB/SPL Directivity Unidirectional
General-purpose type with excellent cost performance
Supermarkets, home centers, equipment construction contact, distribution centers, etc.
* VS-2L (sold separately) is required.
Suitable Model IC-4110 Trusco Part No. 300-0877 Specification For both left and right ears Earphone shape Ear type Mass (g) 58
Since it converts the vibration of the throat into voice, it is useful in a noisy environment than a normal microphone. Used by connecting to VS-1, VS-2L, VS-2SJ, OPC-2133, OPC-2006LS (sold separately).
For noisy environments
* VS-1 is required.
Mass (g) 65 Trusco Part No. 510-0411 Suitable Model [Use with VS-1] IC-4088, 4088D plug diameter (mm) 2.5
A hands-free loudspeaker speaker that can be used freely with both hands by attaching a speaker and head microphone to the body. Compatible with AC adapter drive that can be used without worrying about battery consumption, and battery-powered 2-way power supply that is convenient for portable use... Read More
Input Signal Cable microphone (-51dB+ to +-43dB) Outer Dimensions W115 x D195 x H105 mm [microphone] Material ABS resin Sensor 3.25 inches (diameter about 105 mm) Current consumption 500 μA or less (supply voltage 2 V) Speaker Sealed full-range speaker Frequency Characteristic 50Hz~20KHz S/N Ratio 55dB or more Type Unidirectional electret type Impedance 1.0KΩ(1KHz) Operating Voltage 1.0V~10V