Headsets
- ICOM Neck arm type headsetType that can be used with hats and helmets Event management, road construction guidance, automobile maintenance, etc. * VS-2L (sold separately) is required.Trusco Part No. 298-1645 Mass (g) 127 Suitable Model IC-4100、IC-4110
- KENWOOD Headset for light useSpecification Hands-free (semi-VOX compatible) Earphone shape Ear hook (light use)from S$99.90Min. 2 days
- Standard Headband for CHP820A band that secures the headset (CHP820) to the head. Can be expanded and contracted.Suitable Model HX824 Trusco Part No. 353-9148from S$67.99Min. 6 days
- ESCO Ear hook type headsetGeneral-purpose type with excellent cost performanceSpecification For both left and right ears Cable Length (cm) 80 Esco Part No. EA790AF-71from S$25.99Min. 6 days
- KENWOOD Belt hook for TCP-D751Compatible with belt width 50mmSuitable Belt Width (mm) 50 Suitable Models TCP-D751from S$38.99Min. 7 days
- Motorola Intercom headsetIntegrated microphone and headphones. * SCU-11 is required to connect to the main unit.Suitable Models CL40、CL40L、CL45、CL70A、CL120Afrom S$77.99Min. 8 days
- Standard VOX headsetHands-free support that allows you to switch between sending and receiving by voice.Suitable Model Portable digital transceiver (VXD1)from S$119.90Min. 6 days
- ESCO Neck arm type headsetType that can be used with hats and helmetsEsco Part No. EA790AF-72 Cable Length (cm) 100from S$199.90Min. 6 days
- STANDARD HORIZON Headset for sports / construction helmetTrusco Part No. 820-2720 Mass (g) 120Discontinued
- STANDARD HORIZON Intercom headsetIntegrated microphone and headphones * SCU-11 is required to connect to the main unit.Discontinued
- Standard headsetSince the base of the microphone rotates about 360 °, it can be used with either the left or right ear. With microphone sensitivity switching.Suitable Model HX824 Trusco Part No. 337-2294Discontinued
- Motorola VOX headsetHands-free support. Adjustable VOX sensitivity.Suitable Models CL40、CL40L、CL45、CL70A、CL120ADiscontinued
- Vertex Standard Headset with VOX for specific low power transceiverTrusco Part No. 297-9616 Suitable Models HX812 Type With VOX function Mass (g) 32Discontinued
- Vertex Standard Headset for specific low power transceiverTrusco Part No. 337-2294 Mass (g) 150 Suitable Models HX824Discontinued
- ICOM Earhook headset for walkie-talkie* A switch unit (VS-2L) is required for HS-99, 94, and 95.Trusco Part No. 336-8483 Mass (g) 40 Type Ear hook type Suitable Models IC-4100Discontinued
- ICOM Headset with VOX functionWith VOX function that allows hands-free calling Factory contact, parking lot security, fast food, event setup, etc.Trusco Part No. 278-6257 Suitable Model IC-4100Discontinued
- ICOM Headset with VOX function for transceiver* A switch unit (VS-2L) is required for HS-99, 94, and 95.Suitable Models IC-4100Discontinued
- Standard Helmet-mounted headsetHeadsets for helmets for hang riders, cycling, construction, etc.Suitable Model FTH-107、FTH-108、FTH-208 Trusco Part No. 355-4708Discontinued
- Standard Headset with VOXHands-free microphone and headphones for free calls.Trusco Part No. 297-9616 Suitable Model HX812Discontinued
- Motorola Headset for sports and construction helmetsHelmet wearing type. * SCU-11 is required to connect to the main unit.Suitable Models CL40、CL40L、CL45、CL70A、CL120ADiscontinued
- Standard headsetA headset that integrates a microphone and headphones.Trusco Part No. 353-4014 Suitable Model FTH-107、FTH-108、FTH-208Discontinued
- Vertex Standard Helmet-mounted headset for specific low-power transceiversTrusco Part No. 355-4708 Mass (g) 120 Suitable Models FTH-107・FTH-108・FTH-208Discontinued
- Vertex Standard Headband for specific low power transceiverMass (g) 55 Trusco Part No. 353-9148 Suitable Models HX824Discontinued
- Vertex Standard Headset for specific low power transceiverTrusco Part No. 353-4014 Mass (g) 100 Suitable Models FTH-107・FTH-108・FTH-208Discontinued