Other Accessories
Other Related Pages
- ICOM Belt clipIt is attached to the battery of the radio and is used when the radio is attached to the waist or work belt.Trusco Part No. 510-0518 Mass (g) 16 Suitable Model BP-219、220N、221、233、246from S$15.99Min. 2 days
- KENWOOD RepeaterIt is a specified low power repeater for indoor use and compatible with 27 channels. It is a type that supports two methods, AC power supply and battery power supply.Output 10mW / 1mW (switchable) Width (mm) 110 Antenna Size (mm) 130 Height (mm) 160 Length (mm) 34.6 Mass (g) 395 Trusco Part No. 395-3742 Function For relay / 27 channels Color Whitefrom S$849.90Min. 2 days
- KENWOOD 35mm wide belt hook (included in product)Suitable Belt Width (mm) 35
- STANDARD HORIZON PTT cableFor SSM-62H / SSM-60H Cable with PTT (send button) * SSM-61H cannot be used because the resistance value is different.Suitable Models SSM-62H、SSM-60Hfrom S$43.99Min. 2 days
- ICOM Switch unit* When using, one of the optional HS-94, HS-95, HS-97, and HS-99 is required.Trusco Part No. 336-8459 Mass (g) 80 Suitable for HS-99、HS-94、HS-95、HS-97from S$59.99Min. 2 days
- ICOM 1P⇒2P conversion cable for IC-4300Mass (g) 17 Trusco Part No. 401-0116 Suitable Model IC-4300from S$19.99Min. 2 days
- Standard Stubby antennaBalanced portability and communication range.Length (mm) 100 Trusco Part No. 826-5851 Suitable Model Portable digital transceiver (VXD1)from S$42.99Min. 2 days
- ICOM Middle antenna FA-S06U* Waterproof performance is when the main unit is attached. Unless otherwise specified, the degree of waterproof performance is based on the waterproof performance of the main unit to be installed.Frequency (MHz) 351 Size Middle Waterproof Specifications waterprooffrom S$67.99Min. 2 days
- ICOM Conversion cable for VOX functionMass (g) 12 Suitable Model IC-4188D Trusco Part No. 451-6346from S$25.99Min. 2 days
- ICOM PTT / VOX switch unitThis is a 2-pin straight connector switch unit. It is used by connecting to HS-94, HS-95, HS-97, HS-99 (sold separately). * Use as a set with a headset.Equal load capacity (kg / stage) 10 Number of Tiers 4 Trusco Part No. 510-0658 Maximum loading capacity (kg / unit) 60 Mass (g) 85 Suitable Model IC-4088 series / 4008 seriesfrom S$33.99Min. 2 days
- ICOM Belt clip for IC-4300Mass (g) 13 Suitable Model IC-4300 Trusco Part No. 401-0108from S$16.99Min. 2 days
- ICOM 1P⇒1P conversion cable for IC-4300Suitable Model IC-4300 Trusco Part No. 401-0124 Mass (g) 11from S$19.99Min. 2 days
- ICOM Connection cableIt is a connection cable without a built-in call switch. It will be used by connecting to HS-92, HM-104, HS-88 (sold separately). IC-4855 microphone connection cable (connected to HS-88 / 92/104)Mass (g) 48 Suitable Model IC-4855 Trusco Part No. 510-0569from S$119.90Min. 2 days
- ICOM Switch unitIt is a switch unit with a 9-pin spring connector. It is used by connecting to HS-94, HS-95, HS-97, HS-99 (sold separately). * It is necessary to change the settings of the radio unit before using it.Suitable Model IC-4810/4500/DPR6 Mass (g) 60 Trusco Part No. 510-0666from S$98.99Min. 2 days
- FRC FIRSTCOM + repeater for specified low power transceiverReceived wave 421MHz band and transmitted wave 440MHz band. This is a semi-duplex system that uses two frequencies. The repeater is set and controlled by an infrared remote controller (utility model registration No. 3159053). The transmission power can be switched between 10mW / 1mW. There are 27... Read Morefrequency deviation (ppm) ±4 Communication Protocol Half duplex Mass (g) About 760 radio wave model F3E、F2D Transmitting Output 10mW / 1mW Reception method Double superheterodyne method Specification Occupied bandwidth: ≤8.5KHz Waterproof JIS + 7 grade + immersion type (IPX7)from S$489.90Min. 2 days
- ESCO PTT / VOX switch unitRequired to use EA790AF-71, -72, -73, -74.Suitable Models EA790AF-6A、-7A、-8A Cable Length (cm) 60 Esco Part No. EA790AF-75from S$59.99Min. 6 days
- ICOM Belt clip for transceiverSuitable Models IC-4855 Trusco Part No. 298-1181 Mass (g) 35from S$33.99Min. 2 days
- Motorola Ultra stubby antennaTrusco Part No. 829-0786 Suitable for GDR4200from S$32.99Min. 2 days
- FRC Optional belt clip for digital simple registration office FC-D301Dedicated belt clip. With 2 fixing screws.from S$8.49Min. 5 days
- FRC Optional antenna for digital simple registration office FC-D301Short antenna for FC-D301from S$33.99Min. 5 days
- ICOM Connection cable for connecting repeatersIt is a connecting cable when the repeater operates. Connect the IC-4188D that operates as a repeater, and pass it through this product (wired cable) in places where radio waves are difficult to pass, such as concrete walls. Connection cable for connection repeater * A cable that connects two IC-... Read MoreSuitable Model IC-4188D Trusco Part No. 510-0534 Mass (g) 25from S$33.99Min. 4 days
- KENWOOD Programming cable (using free software MCP-9B)Suitable for For USB portfrom S$119.90Min. 4 days
- SANWA SUPPLY Earphone microphone for wireless guideIt is an earphone microphone of the wireless guide system (for MM-WGS1T only).Sound pressure sensitivity (dB / mW) 110±4 Plug Shape 3.5mm diameter mini plug Maximum input (mW) 60 Cable Length (m) About 1.1 Suitable Models MM-WGS1T only Directivity Omnidirectionalfrom S$84.99Min. 5 days
- ICOM With shoulder strap fittingIt attaches to the radio's battery or carrying case and is used to hang the radio over the shoulder.Mass (g) 16 Trusco Part No. 510-0488from S$33.99Min. 5 days
- TOA Waist porchWaist pouch for storing the main unit's wireless microphone when using the instructor headset microphone.Trusco Part No. 722-4109 RoHS directive (corresponding to 10 substances) Correspondence effective expansion (mm) [Belt] 800-1300from S$54.99Min. 7 days
- Panasonic Antenna stationPower Input (V) DC24 Dimensions, Width W x Height H x Depth D (mm) 185×160×32 Connector RJ-45 Mass (g) About 360from S$1,699.00Min. 8 days
- ESCO Portable transmitterBecause it is a close talk, it is suitable for places with high noise.Communication distance (m) About 30 Transmitting Output 1mW Mass (g) 118 Esco Part No. EA790AF-21 Dimensions, Width W x Depth D x Height H (mm) 62×32.5×163.6 Power Supply AA battery x 1 (included for testing)from S$769.90Min. 6 days