Stripe Tapes
Tora-tape is also called a warning tape or police line, and is used to indicate a dangerous place. This name is given because of the yellow and black stripes. There are tapes that use red, green, and blue in addition to the yellow-black color scheme. In addition to general types, there are types such as reflective tape, fluorescent tape, and magic tape, which can be selected according to the application and purpose. There are also glue and no glue. Materials include vinyl chloride, polyethylene, polyolefin, and cloth tape.
Other Related Pages
- MonotaRO Cloth Tape Stripe PatternIt is a tiger pattern safety sign tape to prevent danger in collaboration with a domestic tape maker. Since it is a cloth base material, it can be cut by hand. Since it is thick, it is also useful for rough surfaces. You can choose the size range according to the usage environment. For calling at... Read MoreHolding Power (mm/15min) 0.2 Tape Thickness (mm) 0.3 Tensile Strength (N/25mm) 136.5 Tape Length (m) 25 Rewinding Force (N/25mm) 6.1 Elongation (%) 7 Adhesion Strength (N/25mm) 8.0 Pattern Black/Yellow striped Base Material Cloth RoHS directive (corresponding to 10 substances) Correspondence Adhesive Synthetic rubber Color Yellow x black
- MonotaRO Black and Yellow Striped Line TapeA line tape made of PVC material. Due to the characteristics of PVC, it has the property of stretching slightly. There is no separator. For indoor division of factories, stores, schools, etc. and line drawing of corridors. For display and safety. * Not suitable for use on uneven surfaces or outdo... Read MoreTape Thickness (mm) 0.13 Tape Length (m) 33 Tape Width (mm) 50 Adhesive Acrylic adhesive Where to Use Indoor Base Material PVC Color Tiger (black x yellow)
- MonotaRO Anti-Slip Tape, Black / Yellow StripedA non-slip tiger tape that can be used indoors and outdoors. Mineral particles are applied to the surface of the tape base material. Ideal for slippery places such as stairs and passages. A cutter is required for cutting. Inside the factory, stairs, aisles, etc. * Do not use for any other purpose... Read MoreTape Width (mm) 50 Tape Thickness (mm) About 0.7 Adhesive Acrylic Base Material PVC Color Yellow x black
- TRUSCO Black and Yellow Warning Tape 50mm x 25mStrong adhesive type. Good hand cutting. A type that is also resistant to water. It is resistant to rubbing. For both indoor and outdoor use. Display to dangerous places.Thickness (mm) 0.18 Mass (g) 230 Tape Length (m) 25 Adhesive Strength (N/10mm) 4.5 Tensile Strength (N/10mm) 40 Trusco Part No. 415-4355 Tape Width (mm) 50 Specification Can be cut by hand Color Yellow x black
- DIATEX PYOLAN (TM) Marking TapeMarking tape with little adhesive residue. Easy to cut by hand for excellent workability.Tape Thickness (mm) 0.16
- MonotaRO Tora tape with non-slip aluminum typeNon-slip tiger pattern tape with aluminum base specifications that makes it easier to adhere to uneven surfaces. It can be used outdoors and can be attached to stairs and passageways. Stairs and passages in the factory *Please do not use it for anything other than its intended purpose. *A cutter ... Read MoreTape Length (m) 5 Tape Width (mm) 50 Tape Thickness (mm) About 0.8 Adhesive Acrylic Base Material Aluminum Material (Surface) Mineral particles Color Yellow x black
- TRUSCO Black and Yellow Warning Line Tape 50mm x 25mUses a special adhesive that fits well on the surface. A type with strong adhesive strength, stain resistance, and excellent wear resistance and durability. For indoor use. On-site division line markings for factories, parking lots, hospitals, etc.Thickness (mm) 0.12 Mass (g) 190 Tensile Strength (N/10mm) 25 Tape Length (m) 25 Trusco Part No. 409-9079 Tape Width (mm) 50 Adhesive Strength (N/10mm) 9.5 Specification A cutter is required for cutting Base Material Polyolefin Adhesive Rubber type Color Yellow x black
- UNIT (UNIT SAFETY SIGNS) Road surface tape (uniline tape)For displaying divisions in factory premises, parking lots, and dangerous areas. It is a line tape for outdoor road surface.Material Synthetic rubber Color Yellow x black Thickness (mm) 1.5 Tape Length (m) 5
- Car-boy Non-slip tape roughStrong anti-slip on slippery feet. Ideal for slippery places such as iron stairs and passages. Can be used outdoors. Since the surface is resin coated, it can be used for a long time by preventing wear of the non-slip part. (Depending on the usage environment)Tape Length (m) 5 Tape Width (mm) 50 Tape Thickness (mm) About 1 Adhesive Acrylic Material (Surface) Mineral particles
- Car-boy Soft Black and Yellow Warning TapeYou can call attention and take measures against collisions at the same time. Since it has a built-in cushioning material, it can be softened in the unlikely event of a collision. For indoor use. Danger display.Thickness (mm) 3 Tensile Strength (N/10mm) 3 Tape Length (m) 3 Adhesive Strength (N/10mm) 70 Specification A cutter is required for cutting Adhesive Acrylic Base Material Polyethylene foam Color Yellow x black
- TRUSCO Striped Warning TapeStrong adhesive type. Good hand cutting. A type that is also resistant to water. It is resistant to rubbing. For both indoor and outdoor use, display in dangerous placesThickness (mm) 0.18 Length (m) 25 Adhesive Strength (N/10mm) 4.5 Tensile Strength (N/10mm) 40 Specification Can be cut by hand
- Tesa Tape Anti-slip TapeIt has strong adhesive strength and can be applied to uneven surfaces. Has excellent wear resistance, water resistance, weather resistance, and oil resistance. For both indoor and outdoor * A cutter is required for cuttingTape Thickness (mm) 0.7 Tensile Strength (N/10mm) 38.4 Tape Width (mm) 50 Adhesive Strength (N/10mm) 6 Specification A cutter is required for cutting Adhesive Acrylic Abrasive Grain Mineral particles Base Material Vinyl chloride
- Nitto (Nitto Denko) Black and Yellow Stripe Tape Type 3Affixing tape that can be easily labeled as dangerous. You can easily display the danger just by pasting it. A soft film that fits even on uneven parts. For pasting applications in factories, construction sites, etc.Tape Length (m) 10
- Tesa Tape Tape for line marking 4169NPV8TRFor drawing lane markings on the floor. Suitable for straight line applications. Good removability. Since it is a type without a separator, work efficiency is improved.Thickness (mm) 0.2 Elongation (%) 180 Adhesive Strength (N/10mm) 3.00 Tape Length (m) 33 Tensile Strength (N/10mm) 36.0 Mass (g) 490 Trusco Part No. 491-1300 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Base Material PVC Adhesive Rubber type Color Tiger (black x yellow)
- Nitto L Materials Black and Yellow Warning Line Tape 50mm x 25mUses a special adhesive that fits well on the surface. A type with strong adhesive strength, stain resistance, and excellent wear resistance and durability. Indoor, factory, parking lot, hospital, etc. premises division line markingLength (m) 25 Trusco Part No. 497-8129 Tensile Strength 25N/10mm Thickness (mm) 0.12 Width (mm) 50 Color Yellow x black Adhesive Force 9.5N/10mm Mass (g) 190
- SLIONTEC Dangerous cloth adhesive tapeSince it uses a cloth base material, it is strong and has good hand-cutting properties. Has excellent rough surface adhesion. For indoor use. Danger warning.Thickness (mm) 0.26 Adhesive Force 2.9N / 10mm (vs stainless steel) Tape Length (m) 25 Specification Can be cut by hand RoHS directive (corresponding to 10 substances) Correspondence Base Material Polyethylene laminate cloth Adhesive Rubber type Color Yellow x black
- UNIT (UNIT SAFETY SIGNS) Black and Yellow Warning Tape Diagonal PVC FilmIdeal for displaying dangers and off-limits at work sites and various facilities. For indoor use, factories, offices, distribution warehouses, commercial facilities, etc. * Wipe off any dust or oil on the surface to be pasted.Tensile Strength 15N/10mm Length (m) 10 Thickness (mm) 0.2 Adhesive Force 0.5N/10mm Remark Adhesive seal Color Yellow x black
- nitoms Black and Yellow Warning Cloth TapeCut by hand! Danger indicator tape that is resistant to scratches and abrasion. For displaying various dangerous goods and restricted areas. For accident prevention at construction sites, warehouses, parking lots, etc.Tape Thickness (mm) 0.26 Tape Length (m) 25 Color Black/Yellow striped Adhesive Rubber type Base Material Sufmos
- ESCO 50mmx16.2m danger warning tape (red / white)Length (m) 16.2 Adhesive Rubber adhesive Thickness (mm) 0.15 Esco Part No. EA983G-26A Tape Width (mm) 50 stripe width (mm) 50 Color Red x white
- TRUSCO Toraline tape (for indoor use)Uses a special adhesive that fits well on the surface. A type with strong adhesive strength, stain resistance, and excellent wear resistance and durability. Indoor, factory, parking lot, hospital, etc. premises division line markingThickness (mm) 0.12 Mass (g) 190 Length (m) 25 Tensile Strength (N/10mm) 25 Width (mm) 50 Adhesive Strength (N/10mm) 9.5 Specification A cutter is required for cutting
- TERAOKA SEISAKUSHO Cloth tape for marking No.145TA safety marking tape with a two-color tiger pattern in yellow and black. It can be cut by hand. Easy to get on rough and uneven surfaces. Safety display for dangerous areas, land readjustment, etc.Tape Thickness (mm) 0.31 Elongation (%) 10 Adhesion Strength (N/25mm) 10.79 (to stainless steel) Tensile Strength (N/25mm) 186.3 Tape Length (m) 25 RoHS directive (corresponding to 10 substances) Correspondence Adhesive Rubber type Base Material Staple fiber Color Yellow x blackfrom S$32.99Min. 2 days
- ESCO 50mmx10m Black and Yellow Warning Tape (Reflective)Length (m) 10 Tape Width (mm) 50 Esco Part No. EA983F-26 Feature Reflection
- MIDORI ANZEN Verdeviva Hard Tape Black and Yellow Warning 50mm x 20mThe special coating on the surface is resistant to scratches and dirt. Since it lasts a long time in a clean state, it can be replaced less frequently. The winding core is made of resin and can be used in a clean room. Since it has been antibacterial processed, it is safe even in hospitals and fo... Read MoreAdhesive Force 12.2N/24mm Mass (g) 380 Color Yellow x black Tensile Strength (N/10mm) 130 Thickness (mm) 0.16 Trusco Part No. 421-7845 Length (m) 20 Width (mm) 50from S$109.90Min. 2 days
- Japan Green Cross Non-Slip Black and Yellow Warning Tape PVC + Mineral Particles for Indoor and Outdoor UseA tape that prevents slipping in slippery areas such as passageways, stairs, and slopes, and in dangerous workplaces. Due to its excellent durability, the anti-slip effect lasts for a long time. For slip accident countermeasures in all places where you walk with other than bare feet.Tape Thickness (mm) 0.6 Adhesion Strength (N/25mm) 11.5 Tensile Strength (N/25mm) 40 Tape Length (m) 5 Where to Use Indoor and outdoor use Color Yellow x blackfrom S$33.99Min. 2 days
- Iwata Mfg. Line tape for indoor use Line ProIt has a tapered structure at both ends that suppresses steps. A thick sheet with excellent durability. Made of PVC with excellent water resistance and oil resistance. When peeling off, the adhesive material that does not easily leave glue on the floor eliminates the need for troublesome post-tre... Read MoreTape Thickness (mm) 1.0 Adhesion Strength (N/50mm) 20 Tape Width (mm) 50 Base Material Polyvinyl chloride (PVC) Adhesive Rubber type Color Yellow x black
- DIATEX Piolan (TM) Tape Retroreflective Tape R-30Glass beads are enclosed in the base material, and even a small amount of light is reflected firmly. Suitable for nighttime traffic accident prevention and accident prevention at factories and sites. There is no separator, and dust can be reduced. Display safety status.Holding Power (mm) 0.05 Tape Thickness (mm) 0.24 Tape Length (m) 10 Adhesion Strength (N/25mm) 30 Ball Tack Test No.12 Feature Reflection
- Car-boy NEW Soft Black and Yellow Warning Tape, Hand TearComes with a cushion to cushion the impact. It has a notch so you can easily cut it by hand. Can be cut with a width of about 10 mm. Attention and collision countermeasures can be installed at the same time. Uses an adhesive that does not leave adhesive marks.Adhesive Acrylic Base Material Polyethylene foam Color Yellow x black Thickness (mm) 2 Adhesion Strength (N/25mm) 7.8
- TOGUE ANZEN KOUGYOU Shining Diamond Black and Yellow Warning Tape (Enclosed Reflection)Tape Length (m) 10from S$23.99Min. 2 days
- ESCO 50mmx32.4m danger warning tape (red / white)The most popular PVC danger warning tape.Color Red x white Tape Width (mm) 50 Thickness (mm) 0.15 Esco Part No. EA983G-206 Length (m) 32.4 Width (mm) 50 stripe width (mm) 50 Specification Adhesivefrom S$24.99Min. 2 days
- ESCO 50x3mm /3m Black and Yellow Warning Cushion TapeComes with a cushion to cushion the impact. It has a notch so you can easily cut it by hand. Can be cut with a width of about 10 mm. Attention and collision countermeasures can be installed at the same time. Uses an adhesive that does not leave adhesive marks.Length (m) 3 stripe width (mm) Yellow: 36, Black: 32 Adhesion Strength (N/25mm) 7.8 Thickness (mm) 3 Specification Adhesive type (acrylic) Mass (g) About 80 Width (mm) 50from S$13.99Min. 2 days
- nitoms Safety marking tapeFor marking safety lanes at construction sites, factories, warehouses, etc. and preventing accidents. Rayon cloth is used as the base material. It is easy to cut and is excellent for on-site construction. Highly visible safety marking tape with bright green and white stripes.Thickness (mm) 0.26 Tape Length (m) 25 Color Green x white Adhesive Rubber type Base Material Staple fiber clothfrom S$18.99Min. 2 days
- TSUKUSHI KOBO Glueless display tapeTape Length (m) 50 Material Polyethylenefrom S$21.99Min. 2 days
- TSUKUSHI KOBO Tora tape (yellow / black)Length (m) 10 Material Vinyl chloride Color Yellow x black
- UNIT (UNIT SAFETY SIGNS) Tora tape that can be cut by handCut by hand!Material Polypropylenefrom S$19.99Min. 2 days
- Japan Green Cross Guard tape (dangerous area indication)Since the surface is treated with polyester, it is resistant to abrasion. For indoor use. Area display of the indoor floor. Information route display, danger display.Thickness (mm) 0.2 Tensile Strength 147N/10mm Adhesive Force 19.1N/25mm Tape Width (mm) 50 Specification A cutter is required for cutting Color Yellow x blackfrom S$139.90Min. 2 days
- WAKI Black and Yellow Warning SheetFor danger signs at construction sites and various facilities! Remove dirt, dust, moisture, oil, etc. from the surface to be pasted.Tape Width (mm) 1000 Dimensions length (mm) 1000 Width (mm) 1000 Thickness (mm) 3from S$10.99Min. 2 days
- 3M 3M Striped Tape 5702Bright yellow and black stripes. It is resistant to abrasion and does not lose its color even when rubbed. Even if the tape is peeled off, it will not remain. For indoor use. Danger sign, lane markings.Thickness (mm) 0.13 As ONE Part Number 1-7221-01 Tape Length (m) 18.2 Mass (g) 184 Adhesive Force 2.55N/10mm Tensile Strength 27.4N/10mm Trusco Part No. 328-4026 Tape Width (mm) 50 Specification A cutter is required for cutting Adhesive Rubber type Base Material Vinyl chloride Color Yellow x blackfrom S$119.90Min. 2 days
- ESCO 50mmx50m Black and Yellow Warning Tape (Reflective)Tape Width (mm) 50 Length (m) 50 Esco Part No. EA983F-28 Feature Reflectionfrom S$38.99Min. 2 days
- TSUKUSHI KOBO Red and white tape with glueLength (m) 50 Material Polypropylene Color White x redfrom S$38.99Min. 2 days