Megaphones / Whistles / Microphones
A megaphone, whistle, or microphone is a device that conveys the necessary information by alerting you with a loud sound. Megaphones are also called loudspeakers, and there are types that have handles and those that hang from the shoulder, as well as portable types that can be carried. In addition, there are things equipped with siren sounds for disaster prevention, things with recording functions, and waterproof ones, so it is a good idea to choose the function according to the environment and purpose of use. Microphones are used with amplifiers and speakers. There are wired and wireless types. A megaphone with a handle is sometimes called a hand microphone. The whistle is also called a horn.
Other Related Pages
- MonotaRO Electronic whistleThe whistle sounds loud at the push of a button. Its compact size makes it convenient to carry. As a whistle in playgrounds and pool facilities * A loud noise will be heard, so please use it according to the usage environment.Dimensions, Width W x Length L x Height H (mm) 33×107×39 Material ABS resin (rubber grip) Volume (dB) About 120
- MonotaRO Megaphone Handy* Equipped with two types of functions: microphone and siren. * Since rubber is used at the tip, the structure is such that the main body is not easily scratched and the desk is not easily scratched. * The handle is also foldable, so it won't get in the way even if you put it in your bag. * C... Read MoreLength (mm) (Handle) about 110 Maximum Output (W) 10 Dimensions (Width W x Depth D) (mm) 140×220 Material ABS Mass (g) Approximately 450 (excluding batteries) Type Hand type Included Accessories Strap (length approx. 270-380 mm)
- MonotaRO Mini Handy MegaphoneA mini-sized megaphone that is convenient to carry and store. It has two types of functions, a microphone and a siren. The handle is also foldable, so it won't get in the way even if you put it in your bag. You can hang it on your shoulder with a belt. In factories, construction sites, securi... Read MoreLength (mm) (Handle) about 75 Mass (g) 350 (excluding batteries) Maximum Output (W) 5 Dimensions (Width W x Depth D) (mm) 97×155 Material ABS Type Hand type Included Accessories Strap (length approx. 270-380 mm)
- TOEI LIGHT Electronic whistle HP588Compact size that fits comfortably in the palm of your hand at high volume PoolMass (g) 80 (including battery and strap) Volume (dB) About 125 Dimensions, Width W x Length L x Height H (mm) 33 × 107 × 39 (with portable strap) Material ABS resin (rubber grip)
- COMPAL Big Sound Emergency WhistleThe shape is small and the sound is loud.Material Brass (chrome plating), etc. Dimensions (cm) H4.4×W0.8×0.8 Mass (g) 14
- ASAHI electrochemical 10W Hand MegaphoneYou can switch to a siren in an emergency or accident. Maximum output 10W. Folding handle. With shoulder straps.As ONE Part Number 61-7349-35from S$38.99Min. 2 days
- ESCO 76mm / 21g whistle (brass)Guidance, instructions, danger cues, sports exercise cues, etc. * Cork balls are not included.Mass (g) 21 Dimension (mm) 76×16×16 Included Accessories Approximately 990mm strap Material Brass Esco Part No. EA916XK-15from S$14.99Min. 2 days
- UNI-PEX Mini Megaphone 3W HandyphoneMaterial ASA resin Type Westhorn Mass (g) 600 Trusco Part No. 434-7021from S$169.90Min. 32 days
- MonotaRO WhistleA horn made of resin (ABS) and brass. You can use it in various scenes. * Do not use for machine work. Depending on the type of equipment, the whistle body or string may get caught and injured. * After use, wash with water and dry before storing.Included Accessories Hanging string
- ASAHI electrochemical Hand Megaphone IIYou can choose between a megaphone and a siren, depending on your purpose. The volume of both the megaphone and siren can be adjusted.Noise Level (dB) 115 (5m) Type Hand type Suitable Battery 4 AA batteries (sold separately) Maximum Output (W) 5 Material ABS resin Mass (g) 520 (including batteries and strap)
- MonotaRO megaphoneA large type, high output megaphone. It has both a microphone function and a siren function. Since the tip is rubberized, it not only prevents scratches on the main body, but also prevents scratches when placed on a desk or the like. With a strap, you can hang it on your shoulder or hang it for s... Read MoreLength (mm) (Handle) about 147 Included Accessories Strap (length approx. 230-320mm) Type Hand type Mass (g) 670 (excluding battery) Material (Body) ABS, rubber, (Strap) nylon Dimensions (Width W x Depth D) (mm) 200×330 Maximum Output (W) 20
- TOYO SAFETY WhistleGuidance / Instruction / Danger / SignalRoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Emergency whistle loud volume typeIt makes a louder sound than a conventional whistle. For crime prevention and security * Do not use for machine work. Depending on the type of equipment, the whistle body or string may get caught and injured. * After use, wash with water and dry before storing.Mass (g) 12 Dimension (mm) 46×9.5 Material Brass Included Accessories Hanging string
- TOA Drip-proof MegaphoneA compact, lightweight drip-proof megaphone with a rated output of 3W. I am satisfied with IPX5. Since the handle and mouse are antibacterial treated, they can be used safely in terms of hygiene.Operating Temperature Range (℃) -10~+40 Outer dimensions, Width W x Height H x Depth D (mm) 137×257.8×210 Trusco Part No. 290-4535 Rated Output (W) 3 Maximum Output (W) 4 Frequency Characteristic 500~6000Hz(SPL-20dB) TKG Part No. (2017) 6-1879-1001 Mass (g) 610 (without batteries) TKG Part No. 8-2029-1001 RoHS directive (corresponding to 10 substances) Correspondence Color Dark gray Type Hand type Material Horn: ASA resin Other: ASA resin Waterproof Specifications IPX5
- YAZAWA Hand megaphone 10WA siren sound alerts the surroundings in an emergency. You can easily adjust the volume of the voice and siren. With handheld microphone.Maximum Output (W) 10 Suitable Battery 6 x AA batteries (sold separately) Mass of Main Unit (g) 680 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type Hand type Color White
- ASAHI electrochemical Hand Megaphone MiniA full-scale hand megaphone that uses a mini-sized battery that is convenient to carry. With a high power volume of maximum output 5W, it can be conveniently used in various situations. It can be switched to a loud siren in an emergency or accident. The volume of both the megaphone and siren can ... Read MoreNoise Level (dB) 98 (5m) Maximum Output (W) 5 Mass (g) 275 (including batteries and strap) Suitable Battery 6 AA batteries (sold separately) Material ABS resin Type Hand type
- TOA Drip-proof megaphoneA small, lightweight drip-proof megaphone. With the included battery spacer, you can use even 4 AA batteries. Antibacterial treatment is applied to the handle and microphone, so it can be used safely for hygiene. * Batteries are not included.Rated Output (W) 6 (when using 6 AA batteries) Type Hand type Included Accessories Battery spacer Dimensions, Width W x Height H x Depth D (mm) 154×266×250 Frequency Range (Hz) 450~6k(SPL-20dB) Operating Temperature Range (℃) -10~+40 Waterproof IPX5 Maximum Output (W) 10 (when using 6 AA batteries)
- TOEI LIGHT Electronic Whistle HP588-3You can use 3 types of signal sounds according to the scene. Signal sound changeover switch You can watch the ringing sound on the manufacturer's homepage.Mass (g) 80 (including battery and strap) Material ABS resin (rubber grip) Volume (dB) About 120
- TRUSCO whistleAs a guide at the work site or as a disaster prevention measure in an emergency. The attached string is a safe specification that separates even if it gets caught in a machine.Color Silver Specification With string (circumference about 1m) Material Brass Trusco Part No. 765-9113 Mass (g) 19
- MonotaRO Megaphone can be recorded with hand microphoneA large type megaphone with a handheld microphone. It is very convenient because you can hang it on your shoulder and talk with a handheld microphone. Since it has a recording function, it can record for up to 10 seconds and can be played repeatedly. With siren function. In factories, constructio... Read MoreType Hand type Dimensions (Width W x Depth D) (mm) 220×330 Maximum Output (W) 20 Included Accessories Hand microphone, strap Mass (g) Approximately 1000 (excluding batteries)
- KC Microphone stand conversion screwMicrophone stand (3/8) → Camera & recorder (1/4) Conversion adapter A conversion adapter that can be attached to a microphone stand, which is useful when there is no camera tripod or when you want to fix a recorder, etc. Due to the design change on the manufacturer side, the appearance design... Read MoreMass (g) 17.5 Type 3/8"-1/4" Material Steel
- MonotaRO Megaphone waterproof typeA large type, high output megaphone with a waterproof function equivalent to IPX5. In addition to the microphone function, it has two functions, a siren sound and a whistle sound. With a strap, you can hang it on your shoulder or hang it for storage. In factories, construction sites, security wor... Read MoreMaterial (Body) ABS, rubber, (Strap) nylon Included Accessories Strap (up to approximately 440mm) Mass (g) Approx. 860 (excluding batteries) Waterproof IPX5 Type Hand type Length (mm) (Handle) about 110 Dimensions (Width W x Depth D) (mm) About 210 × 330 Rated Output (W) 20 Maximum Output (W) 30
- KC Camera stand conversion screwCamera tripod (1/4) → Microphone holder (3/8) Conversion adapter A conversion adapter that makes it possible to attach a microphone holder to a camera tripod that has a very high sense of stability and can be used for multiple purposes. Due to the design change on the manufacturer side, the appea... Read MoreType 1/4"-3/8" Mass (g) 22.5 Material Steel
- KC WindscreenAttached to a sponge type windscreen microphone to reduce the noise caused by breathing when the mouth is brought close. It is also used to reduce wind noise when used outdoors.Since it is a sponge type, it has excellent elasticity. Can be attached to a wide range of microphone sizes Due to the d... Read MoreInner Dimensions (mm) 60×35 Outer Dimensions (mm) 75×60 Color Black Specification Wind screen separately
- Panasonic Trumpet speakerThe horn mouse is made of ASA resin, and the mounting brackets and screws are made of stainless steel, which has excellent corrosion resistance and weather resistance.Dust / Drip Protection Compliant with IP65 and JIS C5504
- Noboru Electric Rainy Megaphone Tough Plus Water Resistant Type (6W)Clears protection class IP66 (dust and water resistance), It is a megaphone with high impact resistance with greatly improved waterproof performance. Cleared the test of dropping the product from 3m onto plywood from 26 directions Uses ASA resin, has excellent weather resistance of about 630g (ex... Read MoreRated Output (W) 6 Mass (g) 630 (excluding batteries) Suitable Battery AA batteries x 6 Opening Diameter (mm) About 150 × 135 Overall Length (mm) About 253 Type Hand type Protection Class IP66 (conforms to JIS C 0920)
- KC Straight microphone standOverall Length (mm) (At the time of assembly) 910-1630 Type Straight Diameter (Φcm) Upper pipe: 16, lower pipe: 23from S$77.99Min. 2 days
- TOA Desktop microphone standDesktop type. The clip-on microphone holder can be removed.Included Accessories Clip-type microphone holder
- KC Tabletop microphone standMass (kg) 1.2 Height (cm) 13~20 Color Black Included Accessories Microphone holderfrom S$28.99Min. 2 days
- Gincho Color whistleMade of lightweight and colorful plastic.Dimensions, Width W x Depth D x Height H (mm) 17×40×20 Specification With stringfrom S$2.59Min. 2 days
- ESCO 50mm whistle (made of brass)For guiding people and carsEsco Part No. EA916XK-1A Ring Inner Diameter (Φmm) 13 key-ring wire diameter (mm) 1.2 Mass (g) 19 Specification With removable strap, with cork ball
- Panasonic 12cm wall hanging speakerResin integral molding type. Attached with wood screws. Uses an instant connection terminal that allows easy branch wiring and feed wiring. The speaker surface is tilted downward by 7.5 ° to make it easier for the sound to reach.Operating Temperature Range (℃) -20~+50 Mass (kg) 1 Speaker 12cm cone speaker Frequency Characteristic 150Hz~15kHz Dimensions, Width W x Height H x Depth D (mm) 290×214×100/74 Volume 4 steps (0dB, -6dB, -12dB, -∞) Suitable Wire Copper single wire Φ0.8mm ~ Φ1.6mm
- ASAHI electrochemical Hand megaphone that can recordA hand megaphone with recording / playback functions. The recording / playback function can record up to about 20 seconds and play it repeatedly. Siren / recording / playback can be switched with one touch. It is easy to use because it has a shoulder strap that can be adjusted in length, and the ... Read MoreAudio Recording Time About 20 seconds Material ABS resin Mass (g) About 463 Type Hand type Noise Level (dB) (Siren) 110 Maximum Output (W) 5
- SANWA SUPPLY Loudspeaker speaker with wireless microphoneDimension (inch) (Speaker) 3 Maximum Output (W) 20 Speaker Bass reflex full range Frequency Characteristic 180~15000Hz Specification Number of external inputs / 6.3mm: 2 Power Supply AC drive / battery drivefrom S$999.00Min. 2 days
- Panasonic Rechargeable battery packAdopts a non-contact charging method without contacts (charge for 5 hours, use for about 8 hours is a guide) * Replacement is required with a guideline of 500 charge / discharge cycles. * For long-term storage (1 year or more), charge and discharge at least once every 6 months. (To prevent capaci... Read MoreMass (g) 25 Operating Humidity Range 45~85% Rated Capacity 600 mAh / 0.20 mA Rated Voltage (V) DC1.2 Battery Nickel-cadmium storage battery Dimension (mm) Φ18.4×61.5
- YAZAWA Hand megaphone 5WA siren sound alerts the surroundings in an emergency. You can easily adjust the volume of voice and siren. As it is a folding handle type, it can be stored compactly.Suitable Battery 4 AA batteries (sold separately) Mass of Main Unit (g) 450 Maximum Output (W) 5 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type Hand type Color White Main Unit Dimensions (mm) Φ140×220