Loudspeakers
Other Related Pages
- Panasonic Trumpet speakerThe horn mouse is made of ASA resin, and the mounting brackets and screws are made of stainless steel, which has excellent corrosion resistance and weather resistance.Dust / Drip Protection Compliant with IP65 and JIS C5504
- Panasonic 12cm wall hanging speakerResin integral molding type. Attached with wood screws. Uses an instant connection terminal that allows easy branch wiring and feed wiring. The speaker surface is tilted downward by 7.5 ° to make it easier for the sound to reach.Operating Temperature Range (℃) -20~+50 Mass (kg) 1 Speaker 12cm cone speaker Frequency Characteristic 150Hz~15kHz Dimensions, Width W x Height H x Depth D (mm) 290×214×100/74 Volume 4 steps (0dB, -6dB, -12dB, -∞) Suitable Wire Copper single wire Φ0.8mm ~ Φ1.6mm
- SANWA SUPPLY Loudspeaker speaker with wireless microphoneDimension (inch) (Speaker) 3 Maximum Output (W) 20 Speaker Bass reflex full range Frequency Characteristic 180~15000Hz Specification Number of external inputs / 6.3mm: 2 Power Supply AC drive / battery drivefrom S$999.00Min. 2 days
- Panasonic Clear hornBuilt-in cone speaker with excellent water resistance. Can be used outdoors and indoors. Impedance is set by connecting the attached plug. Consideration for workability.Operating Temperature Range (℃) -10~50 Directivity M
- Panasonic Ceiling-mounted speakerInput can be switched in 3 steps of 1 W / 3 W / 6 W by replacing the fast terminal. Three lineups with no attenuator, with attenuator, and with attenuator / diffuser that can be selected according to the application. Equipped with speaker protection cover and board protection cover as standard eq... Read MoreSound Pressure Level (dB) (Output) 94 (1W / 1m) Operating Temperature Range (℃) -20~50 Input Impedance (Ω) 1.67k、3.3k、10k Frequency Characteristic 120Hz~15kHz Speaker 12cm cone speaker Drilling Diameter (Φmm) 150~160 Rated Input (W) 6、3、1 Sound power level (dB) 95(1W) Suitable Wire Copper single wire Φ0.8mm ~ Φ1.6mm Finish Polystyrene black Directivity Wfrom S$48.99Min. 2 days
- SANWA SUPPLY Waterproof handsfree loudspeaker speakerSpecification Number of external inputs / 6.3mm: 0 Frequency Characteristic 80~12000Hz Dimensions, Width W x Depth D x Height H (mm) 141×40×105 Included Accessories Head microphone x 1, strap x 1, clip x 1 Mass (g) 290 Power Supply Battery drive Speaker Sealed full range Dimension (inch) (Speaker) 3 Maximum Output (W) 16from S$289.90Min. 2 days
- Panasonic 16cm wall hanging speakerSimply insert the main body into the mounting unit (with lock mechanism) installed on the wall. Immediate connection terminals make branch wiring and feed wiring easy. The speaker surface is tilted downward by 7.5 ° to make it easier for the sound to reach. A paper pattern is attached for positio... Read MoreInclination angle (°) (Speaker) 7.5 Operating Temperature Range (℃) -20~+50 Frequency Characteristic 120Hz~12kHz Speaker 16cm cone speaker Mass (kg) 2.1 Dimensions, Width W x Height H x Depth D (mm) 290×214×135 Suitable Wire Copper single wire Φ0.8mm ~ Φ1.6mmfrom S$99.90Min. 6 days
- Takenaka Engineering Horn type speakerSince the diaphragm uses phenol resin with good acoustic characteristics, the sound quality is extremely clear. Excellent corrosion resistance due to the use of stainless steel brackets, bolts, screws, and washers on the outside. Since there is a fall prevention wire attachment part, it is possib... Read MoreOperating Temperature Range (℃) -20~+55 Outer Diameter x Overall Length (Φmm) 152×178 Playback Frequency Band (Hz) 400-8k (within 20dB deviation) Rated Input (W) 5 Positioning Angle (°) 95 horizontal / vertical (2kHz -6dB) Mass (kg) About 1.2 Applicable Standard Compliant with JIS C 5504 horn speaker Dust / Water Protection IP65 Included Accessories Instruction manual (with warranty) x 1 Sound Pressure Level (dB) Output / 105 (1W / 1m) Impedance (Ω) Rating / 8 Material Resin Mounting Bracket U-shaped bracket L shapefrom S$119.90Min. 2 days
- TOA Ceiling speaker Separate type (separate type)Uses a plug-in color terminal block Equipped with a relay terminal for feed wiring as standard equipment (CM-2330A).Impedance (Rated 3.3kΩ (3W), 10KΩ (1W) Frequency Characteristic 90Hz to 15kHz (at peak -20dB) Dimensions, Width W x Height H x Depth D (mm) 230×174×95 Mounting hole dimensions (mm) Φ200 (maximum thickness 50mm)from S$77.99Min. 2 days
- Panasonic 800MHz PLL wireless powered speakerPlayback Frequency Band (Hz) 100~15kfrom S$699.90Min. 2 days
- Noboru Electric Resin horn speaker NP-205ASA resin with excellent weather resistance is used for the horn. The mounting brackets and screws are made of stainless steel. This speaker has a built-in transformer. Please check the specifications of the amplifier before using it.Opening Diameter (Φmm) 154×140 Overall Length (mm) 197 Impedance 2k・3.3k・5k・10kΩ Rated Input (W) 5 Mass (kg) About 1.05from S$149.90Min. 2 days
- Panasonic Rainproof Elliptical Pattern Directional Speaker WS-5820JIS C 0920 protection class 3 rainproof type. The body is molded with ABS resin. The mounting bracket is made of stainless steel, which has excellent corrosion resistance and weather resistance. 120 ° (horizontal) x 90 ° (vertical) elliptical directivity expands uniform sound over a wide range. T... Read MoreOperating Temperature Range (℃) -20~50 Mass (kg) 1.2 Speaker 10cm cone speaker Frequency Characteristic 130Hz-15kHz (20dB deviation) Input Impedance (Ω) 2k、3.3k、10k、20k Rated Input (W) 5 Sound power level (dB) 94(1W) Type Closed type Directivity Xfrom S$169.90Min. 2 days
- TOA Ceiling speaker Separate type (separate type)Uses a plug-in color terminal block Equipped with a relay terminal for feed wiring as standard equipment (CM-1830A / 1860A).Frequency Characteristic 100Hz to 18kHz (at peak -20dB) Mounting hole dimensions (mm) Φ150 (maximum thickness 50mm) Dimensions, Width W x Height H x Depth D (mm) 215×134×80from S$77.99Min. 2 days
- DANNO Color megaphone 23 Made in JapanCountry of origin Japan. PVCMass (g) 100 Included Accessories With string Dimensions (cm) Φ13×23from S$6.79Min. 2 days
- Takenaka Engineering Alarm bellThe ability to intimidate an intruder with a loud noise and at the same time notify the surroundings of an abnormality is indispensable for a security system. In addition, the appearance adopts a red color with a high threatening effect. Intimidate intruders with a powerful volume. In addition, b... Read MoreMass (g) About 430 Rating DC24V Operating Voltage DC18V~26V Operation Ambient Temperature (℃) -20~+60 Wiring Connection Lead wire type Volume (dB) 90 or more (1m forward) Color Red Current Consumption (mA) 15 or less Driving System Small DC motor system Structure Simple drip-proof structurefrom S$84.99Min. 2 days
- ESCO [For Construction Machinery] Speaker & Amplifier SetImpedance (Ω) (Load) 8-16 Rated Output (W) 10 Cable Length (m) 600(VFF0.75mm2×2) Mass (g) 270 Working Voltage Range DC20V-32V (DC24V battery) Power Supply DC24V Esco Part No. EA763CF-20 Shape Flexible type Sound Pressure Level (dB) Output 106 or more Plug Short head plug Specification Unidirectionalfrom S$579.90Min. 2 days
- Noboru Electric Horn type call speaker FH-595You can make ringtones and extension calls by connecting to the speaker terminal of the main unit or telephone. It is a horn type and can be used indoors and outdoors. (Limited to drip-proof type, outdoors under the eaves where it is not directly exposed to rain.) Ideal for calling in noisy place... Read MoreSound Pressure Level (dB) 109 Dimensions, Width W x Height H x Depth D (mm) 140×140×180 Rated Output (W) 5 Power Supply Voltage (V) AC100(50/60Hz) Mass (kg) About 2.0 Input Circuit: 600Ω x 1 Material Screws made of stainless steel Included Accessories U-shaped bracket Function Volume controller with remote functionfrom S$339.90Min. 2 days
- Takenaka Engineering Human speakerWith the built-in sensor, a message will be sent only when a human body or vehicle is detected. Since it is a horn speaker with a maximum of 100 dB / 1 m, it can be used for full-scale applications. Recording time is OK up to 16 seconds. It is a simple recording type that just speaks into the rec... Read MoreOperation Ambient Temperature (℃) -20 to +50 (no condensation or freezing) Sensitivity Adjustment About 20% to about 180% Audio output Output recorded audio with a speaker Detection Method Passive infrastructure red method Audio Recording Time Up to about 16 secondsfrom S$649.90Min. 6 days
- Noboru Electric Box speaker BN-308It is a transformer built-in type (high impedance) speaker. This machine can be installed vertically and horizontally. Since there is a Dharma hole on the back, wall mounting work is easy. Wiring can be done easily by adopting the terminal terminal.Dimensions, Width W x Height H x Depth D (mm) 150 x 232 (knob 12) x 75 Rated Input (W) 3 Impedance 3.3k・5k・10kΩ Sound Pressure Level (dB) 88 Mass (g) About 830 Specification Attenuator attenuation: stepless RoHS directive (corresponding to 10 substances) Correspondencefrom S$88.99Min. 2 days
- SANWA SUPPLY Loudspeaker speaker with wireless microphoneFrequency Characteristic 65~20000Hz Impedance (Ω) 4 Maximum Output (W) Practical / 200 Dimension (inch) (Speaker) 10 Mass (g) 12800 Power Supply AC drive / built-in battery drive Speaker Bass reflex full range Dimensions, Width W x Depth D x Height H (mm) 300×300×568from S$2,599.00Min. 5 days
- Panasonic Drip-proof exposed ceiling speakerWhen the ceiling surface is flat, a sealed structure is secured without caulking material. Reduces work when installing multiple units with a subject that requires sealing. The extra wiring length can be stored inside. Similar to WS-4430A, it supports wire diameters from Φ0.8mm to Φ1.6mm. Compati... Read MoreSound Pressure Level (dB) (Output) 92 (1m / 1W) Operating Temperature Range (℃) -20~50 Mass (kg) 1.4 Type 12cm cone type Frequency Characteristic 140Hz~20kHz(-20dB) Rated Input (W) 3, 1 (switch selectable) Input Impedance (Ω) 3.3k(3W)、10k(1W) Suitable Wire Φ0.8mm ~ Φ1.6mm single copper wire Dimension (mm) Φ222 × 80 (excluding back sponge)from S$159.90Min. 6 days
- Panasonic 12cm exposed ceiling speakerUses an instant connection terminal. (Input / feed / branch is possible)Operating Temperature Range (℃) -20~+50 Speaker 12cm cone speaker Frequency Characteristic 180Hz-15kHz (20dB deviation) Rated Input (W) 3 Input Impedance (Ω) 3.3k, 10k (switch selection) Mass (g) 900 Suitable Wire Copper single wire Φ0.8mm ~ Φ1.6mm Dimension (mm) Φ250×78from S$84.99Min. 7 days
- Noboru Electric Box type call speaker (with built-in amplifier) BN-391You can make ringtones and extension calls by connecting to the speaker terminal of the main unit or telephone. A wall-mounted call speaker, ideal for simultaneous paging systems with few speakers. Since the amplifier and speaker are integrated, connection wiring is easy. Requires AC-100V power s... Read MoreRated Output (W) 1 Dimensions, Width W x Height H x Depth D (mm) 220×150×70 Sound Pressure Level (dB) 88 (at 1m / 1W) Power Supply Voltage (V) AC100(50/60Hz) Mass (kg) About 1.1 Input Circuit: 77.5mV 600Ω Function Volume controlfrom S$169.90Min. 2 days
- Panasonic 16cm ceiling-mounted speaker (3W)Dimensions, Width W x Height H x Depth D (mm) 230×75×174 Rated Input (W) 3/1, switchable Mass (g) About 700from S$77.99Min. 18 days
- Noboru Electric Timer CT-20 with built-in radio gymnastics, chime and melodyIt is a melody timer that plays three roles on the stand. Radio exercises, chimes, and melody can be broadcast automatically on time. (Built-in song Radio exercises / 3 songs: Chime / 5 songs: Melody / 3 songs) Custom songs are also available. Please contact us if you would like to broadcast orig... Read MoreOperating Temperature Range (℃) -10~+50 Output 0dBV(1V) 600Ω、-20dBV(100mV) 600Ω Power Supply Voltage (V) AC100(50/60Hz) Mass (kg) About 1.5from S$1,499.00Min. 2 days
- TOEI LIGHT Loudspeaker AHM653Affordable loudspeaker dedicated model (voice only) * Please prepare batteries separately.Mass (kg) 1 Effective Distance (m) About 200 Standard Duration Time (h) About 6 Dimension (mm) Caliber 195 × 320from S$169.90Min. 7 days
- Takenaka Engineering External speaker with amplifierPower supply control is possible by the contact control method by signal input. It is a multi-power supply of 12 to 24V DC.Operation Ambient Temperature (℃) -15 to +55 (no condensation or freezing) Mass (g) About 260 Power Supply Voltage (V) DC10.5 ~ 30 (No polarity) Speaker Impedance (Ω) Input / 600 Wiring Connection M3 self-up terminal type Material Resinfrom S$199.90Min. 6 days
- TOEI LIGHT Loudspeaker TS633In addition to high waterproof and dustproof performance, a model with a siren that can also be used for disaster prevention has passed the test of free fall from a height of 3 m. (We do not guarantee no failure or destruction) Waterproof / dustproof performance JIS IP66 * Please prepare batterie... Read MoreDimension (mm) 150 × 135 × length 253 Output (W) 6 Mass (g) 630 Effective Distance (m) About 250 Standard Duration Time (h) About 9 Function Voice, sirenfrom S$339.90Min. 9 days
- Noboru Electric Resin horn speaker NP-210ASA resin with excellent weather resistance is used for the horn. The mounting brackets and screws are made of stainless steel. This speaker has a built-in transformer. Please check the specifications of the amplifier before using it.Rated Input (W) 10 Impedance 1k・2k・3.3k・5kΩ Opening Diameter (Φmm) 225×140 Overall Length (mm) 231 Mass (kg) About 1.15from S$169.90Min. 6 days
- Noboru Electric Horn type call speaker FH-592You can make ringtones and extension calls by connecting to the speaker terminal of the main unit or telephone. It is a horn type and can be used indoors and outdoors. (Limited to drip-proof type, outdoors under the eaves where it is not directly exposed to rain.) Ideal for calling in noisy place... Read MoreSound Pressure Level (dB) 105 Dimensions, Width W x Height H x Depth D (mm) 116×116×186 Rated Output (W) 2 Power Supply Voltage (V) AC100(50/60Hz) Mass (kg) About 1.2 Input Circuit: 600Ω x 1 Material Screws made of stainless steel Included Accessories U-shaped bracket Function Volume controlfrom S$239.90Min. 2 days
- Noboru Electric Resin horn speaker NP-620ASA resin with excellent weather resistance is used for the horn. The screws are made of stainless steel. This speaker has a built-in transformer. Please check the specifications of the amplifier before using it.Impedance 0.5k・0.67k・1k・2kΩ Rated Input (W) 20 Opening Diameter (Φmm) 360×225 Overall Length (mm) 375 Mass (kg) About 3.6from S$339.90Min. 6 days
- Panasonic 12cm × 2 wall hanging speaker WS-2260AAdopted jersey net, double-sided type. Remove the baffle and attach with anchor bolts. Uses an instant connection terminal that allows easy branch wiring and feed wiring.Operating Temperature Range (℃) -20~+50 Input Impedance (Ω) 1.66k、5k Dimensions, Width W x Height H x Depth D (mm) 103/180×290×214 Speaker 12cm cone speakers (2) Frequency Characteristic 150Hz~15kHz Mass (kg) 2 Rated Input (W) 6 Suitable Wire Copper single wire Φ0.8mm ~ Φ1.6mmfrom S$159.90Min. 7 days