Two types of calling amplifiers that can be installed compactly with high sound quality. A4 size that does not take up installation space. Can be wall mounted.
Distortion Factor (%) 1.0 or less Frequency Characteristic 100Hz-10kHz + 1.5dB, -4.5dB (line) Power Supply AC100V・50/60Hz
B4 size compact & lightweight type. Equipped with a carrying handle, it can be easily carried anywhere, in an event venue or in a conference room. It is even easier to carry if you use the carrying bag (sold separately). You can also operate the amplifier with the bag attached. One wireless m... Read More
Output (AUX) 1 system Included Accessories 1 x wireless microphone, single tuner Speaker 16cm double cone type Power Consumption (W) 17~22 Rated Output (W) 22 (AC power) External Dimensions (Depth D x Width W x Height H) (mm) 240×262×369 Maximum Output (W) 25 (AC power supply) Mass (g) 5.5~6.6 Frequency Characteristic 50Hz~18kHz
It is a desktop digital amplifier that realizes excellent installation while being highly functional.
Power Supply AC100V・50/60Hz Operating Humidity Range 20 to 90% RH (no condensation) Distortion Factor (%) 1 or less (Line 1, rated output, 1 kHz) Dimensions, Width W x Height H x Depth D (mm) 420 x 88 x 250 (excluding protrusions) Frequency Characteristic 50Hz~20kHz
It is a 10W output amplifier that is convenient for calling in the hall from reception desks such as offices and for guidance broadcasting. If you use the optional paging microphone PM-660D, you can play the built-in single-tone chime.
Included Accessories Wall mounting bracket, mounting screw Distortion Factor (%) 3 (at 1kHz rated output) S/N Ratio 60dB or more Power Consumption (W) 30 Trusco Part No. 817-2842 Rated Output (W) 10 Frequency Characteristic 200Hz~12kHz+3dB、-4dB Material (Case) ABS resin Operating Temperature Range (℃) -10~50 Power Input (V) AC100(50/60Hz) Mass (kg) 1.8
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. A CD player and SD recorder can be additionally installed (sold sep... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365 Power Consumption (W) 30 Mass (kg) 9.1 Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB)
Ideal for desktop amplifiers that can be used for business broadcasting in small areas 2 power supply system is adopted. Can also be used with AC100V and DC24V Sound quality can be adjusted. It is possible to make it easier to hear by adjusting the sound quality of each of the treble and bass par... Read More
Rated Output (W) 20 Output Impedance (Ω) 500, 250, 4~16 Power Supply Voltage (V) AC100 50/60Hz DC24 Outer dimensions, Width W x Height H x Depth D (mm) About 272 x about 103 x about 304 Mass (kg) About 4.2 RoHS directive (corresponding to 10 substances) Correspondence Output Line: 0dBV 600Ω Unbalanced RCA pin jack Rated current consumption (A) Output: 0.8 AC or less 1.8 DC or less Included Accessories Φ6.3 stereo plug
It can be installed on the wall or stationary, so it can be installed anywhere. With its surprisingly light weight and compactness, the burden during installation work is greatly reduced, and it can be installed even in a small space. Continuing the popular screwless terminals, crimp terminal pro... Read More
Mass (kg) 1.6 Rated Output (W) 30 Output Impedance (Ω) 330 Power Input (V) AC100(50/60Hz) Dimensions, Width W x Height H x Depth D (mm) About 240 × 76 × 175
It can be installed on the wall or stationary, so it can be installed anywhere. With its surprisingly light weight and compactness, the burden during installation work is greatly reduced, and it can be installed even in a small space. Continuing the popular screwless terminals, crimp terminal pro... Read More
Mass (kg) 1.5 Rated Output (W) 20 Output Impedance (Ω) 500 Power Input (V) AC100(50/60Hz) Dimensions, Width W x Height H x Depth D (mm) About 240 × 76 × 175
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. Equipped with a CD player. There is a speed control function that c... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365 Mass (kg) 10.1 Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB) Power Consumption (W) 30
B4 size compact & lightweight type. Equipped with a carrying handle, it can be easily carried anywhere, in an event venue or in a conference room. It is even easier to carry if you use the carrying bag (sold separately). You can also operate the amplifier with the bag attached. One wireless m... Read More
Rated Output (W) 22 (AC power) Speaker 16cm double cone type External Dimensions (Depth D x Width W x Height H) (mm) 240×262×369 Mass (g) 5.5~6.6 Frequency Characteristic 50Hz~18kHz Maximum Output (W) 25 (AC power supply) Output (AUX) 1 system Power Consumption (W) 17~22
It is a wall-mounted type that does not take up space. There are a total of 4 circuits: telephone paging input, chime input, BGM input, and AUX input. BGM input is muted (the sound becomes quieter) when the remote of telephone paging input and chime input is applied. The AUX input is not muted. E... Read More
Dimensions, Width W x Height H x Depth D (mm) 330×230×95 Impedance (Ω) Load: 83 Rated Output (W) 120 Power Input (V) AC100(50/60Hz) Mass (kg) About 5.0
Ideal for desktop amplifiers that can be used for business broadcasting in small areas 2 power supply system is adopted. Can also be used with AC100V and DC24V Sound quality can be adjusted. It is possible to make it easier to hear by adjusting the sound quality of each of the treble and bass par... Read More
Output Impedance (Ω) 250, 125, 4~16 Rated Output (W) 40 Rated current consumption (A) AC1.5 or less DC3.5 or less Power Supply Voltage (V) AC100 50/60Hz DC24 Outer dimensions, Width W x Height H x Depth D (mm) About 272 x about 103 x about 304 Mass (kg) About 5.3 Output Line: 0dBV 600Ω Unbalanced RCA pin jack Included Accessories Φ6.3 stereo plug
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. A CD player and SD recorder can be additionally installed (sold sep... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365 Power Consumption (W) 30 Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB) Mass (kg) 9.1
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. Equipped with a CD player. There is a speed control function that c... Read More
Power Consumption (W) 30 Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB) Mass (kg) 10.2 Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365
It is a wall-mounted type that does not take up space. There are a total of 4 circuits: telephone paging input, chime input, BGM input, and AUX input. BGM input is muted (the sound becomes quieter) when the remote of telephone paging input and chime input is applied. The AUX input is not muted. E... Read More
Rated Output (W) 60 Dimensions, Width W x Height H x Depth D (mm) 330×230×95 Impedance (Ω) Load: 170 Power Input (V) AC100(50/60Hz) Mass (kg) About 5.0
It is a wireless amplifier that is lightweight and compact in size and has many functions such as scene mode. It is small and portable. The handle is antibacterial
* Wireless microphone is sold separately. (EA763CF-11B)
Frequency Characteristic 50Hz~15kHz(+1dB~3dB) Mass (kg) About 6.7 Function With CD Material ABS resin Esco Part No. EA763CF-18A
It is an easy-to-carry, multifunctional, high-quality, high-power mobile PA system. It is a carrying amplifier equipped with the functions of a CD player, wireless (up to 4 waves), and a wired microphone. It is a mobile PA amplifier with an output of 30WX30W.
Width (mm) 303 Height (mm) 432 Length (mm) 492 Trusco Part No. 496-5825 RoHS directive (corresponding to 10 substances) Correspondence
It is a 30W amplifier that can be installed on a desktop or mounted on a wall. Built-in telephone paging function, power supply remote and simultaneous broadcast control from paging microphone with remote switch are possible. Press Ctrl+Alt+Z to enable screen reader support. For more keyboard sho... Read More
A model equipped with a CD player. Equipped with a speed control function that can adjust the playback speed. SD / USB memory playback is also possible. (MP3 / WMA format) This is a unit-type desktop amplifier that incorporates two one-touch slot-in type units and allows you to configure a system... Read More
Rated Output (W) 30 Dimensions, Width W x Depth D x Height H (mm) 420×346×145 Current Consumption (A) AC1.5 (rated output) Power Input (V) AC100(50/60Hz) Mass (kg) About 9.4
For 800MHz band only. It can be connected via the antenna mixer / distributor DWD-8240. The main body has a drip-proof structure (IPX5 equivalent), but please finish the wall mounting part with a sealing material at the time of construction.
* BNC connector sold separately.
Dimensions, Width W x Depth D x Height H (mm) 103×105×140 Current Consumption (mA) 20 Mass (g) About 280 Type of Connection BNC connector Power Input (V) DC12 (superimposed on coaxial cable)
Supports large factories and buildings with a 60W broadcasting amplifier. It has two line selection switches and can broadcast by system. It is equipped with a remote control. Since it is compatible with single-headed plugs and cannon plugs, it can be connected without worrying about the shape. I... Read More
Dimensions, Width W x Height H x Depth D (mm) 430×146×332 Output REC OUT10kΩ×1・LINE OUT10kΩ×1 Power Input (V) AC100 Speaker Line selection: 2-circuit LED display
It is a wireless unit that can be incorporated into the unit type desktop amplifier BX series. Used in combination with a 300MHz band wireless microphone. Single method. This product has one wireless tuner unit SU-3000A built-in, and by adding another one, two wireless microphones can be used at ... Read More
Dimensions, Width W x Depth D x Height H (mm) 169×322×50 Mass (kg) About 1.1 Power Input (V) DC12 (received from the embedded device)
For 300MHz band only. Depending on the mounting bracket used, either the wall-mounted type or the temporary microphone stand type can be used. The low noise booster amplifier which compensates the loss of a coaxial cable is built in.
* BNC connector sold separately.
Power Consumption (mA) 20 Overall Length (mm) 440 Mass (g) About 200 Type of Connection BNC connector or screw Power Input (V) DC12 (superimposed on coaxial cable)
By adding one diversity tuner unit (WTU-1820) or digital wireless tuner unit (WTU-D2800), you can use wireless microphones for up to two channels. One cover has a built-in speaker, and the other cover can store a microphone and so on. You can choose a wireless microphone that suits your needs and... Read More
Current (A) DC operation: 3.1 max. Rated Output (W) 20 Dimensions, Width W x Height H x Depth D (mm) 264×383×412 Mass (kg) 12
Power Consumption (W) 18 Dimensions, Width W x Height H x Depth D (mm) 480 x 88 x 250 (excluding protrusions) Power Supply Voltage (V) AC100(50/60Hz) Mass (kg) About 4.9
It is a wireless amplifier that is lightweight and compact in size and has many functions such as scene mode. It is small and portable. The handle is antibacterial
* Wireless microphone is sold separately. (EA763CF-11B)
Material ABS resin Esco Part No. EA763CF-16A Mass (kg) About 5.5 Frequency Characteristic 50Hz~15kHz(+1dB~3dB)
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. Equipped with a CD player. There is a speed control function that c... Read More
Mass (kg) 10.1 Power Consumption (W) 30 Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB) Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. A CD player and SD recorder can be additionally installed (sold sep... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365 Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB) Power Consumption (W) 30 Mass (kg) 9.1
Achieved IPX4 waterproof performance for the first time in a wireless amplifier. It is safe to use outdoors. Music performance is improved with a large output rated at 40 W and a maximum of 60 W. You can use it in various scenes. Equipped with a CD player and SD recorder. There is a speed control... Read More
Frequency Characteristic 50Hz to 15kHz (deviation -2dB ± 3dB) Mass (kg) 10.6 Outer Dimensions, Width W x Depth D x Height H (mm) 238×548×365 Power Consumption (W) 30