All Category

Options

View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction
  1. Microphone stand conversion screw
    KC Microphone stand conversion screw
    Microphone stand (3/8) → Camera & recorder (1/4) Conversion adapter A conversion adapter that can be attached to a microphone stand, which is useful when there is no camera tripod or when you want to fix a recorder, etc. Due to the design change on the manufacturer side, the appearance design... Read More
    Mass (g)  17.5  Type  3/8"-1/4"  Material  Steel 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  2. Camera stand conversion screw
    KC Camera stand conversion screw
    Camera tripod (1/4) → Microphone holder (3/8) Conversion adapter A conversion adapter that makes it possible to attach a microphone holder to a camera tripod that has a very high sense of stability and can be used for multiple purposes. Due to the design change on the manufacturer side, the appea... Read More
    Type  1/4"-3/8"  Mass (g)  22.5  Material  Steel 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  3. Windscreen
    KC Windscreen
    Attached to a sponge type windscreen microphone to reduce the noise caused by breathing when the mouth is brought close. It is also used to reduce wind noise when used outdoors.Since it is a sponge type, it has excellent elasticity. Can be attached to a wide range of microphone sizes Due to the d... Read More
    Inner Dimensions (mm)  60×35  Outer Dimensions (mm)  75×60  Color  Black  Specification  Wind screen separately 
    Rating:
    80%
    from S$4.59
    Min. 2 days
  4. Straight microphone stand
    KC Straight microphone stand
    Overall Length (mm)  (At the time of assembly) 910-1630  Type  Straight  Diameter (Φcm)  Upper pipe: 16, lower pipe: 23 
    from S$77.99
    Min. 2 days
  5. Desktop microphone stand
    TOA Desktop microphone stand
    Desktop type. The clip-on microphone holder can be removed.
    Included Accessories  Clip-type microphone holder 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  6. Tabletop microphone stand
    KC Tabletop microphone stand
    Mass (kg)  1.2  Height (cm)  13~20  Color  Black  Included Accessories  Microphone holder 
    from S$28.99
    Min. 2 days
  7. Rechargeable battery pack
    Panasonic Rechargeable battery pack
    Adopts a non-contact charging method without contacts (charge for 5 hours, use for about 8 hours is a guide) * Replacement is required with a guideline of 500 charge / discharge cycles. * For long-term storage (1 year or more), charge and discharge at least once every 6 months. (To prevent capaci... Read More
    Mass (g)  25  Operating Humidity Range  45~85%  Rated Capacity  600 mAh / 0.20 mA  Rated Voltage (V)  DC1.2  Battery  Nickel-cadmium storage battery  Dimension (mm)  Φ18.4×61.5 
    Rating:
    60%
    from S$69.99
    Min. 2 days
  8. Boom Microphone Stand
    KC Boom Microphone Stand
    A boom type microphone stand that can be folded compactly. It can also be used as a straight type microphone stand by removing the boom part.
    Mass (kg)  About 1.9  Type  Boom type  Function  Leg lock function 
    from S$67.99
    Min. 10 days
  9. Volume controller (type with new metal plate)
    Panasonic Volume controller (type with new metal plate)
    There are 5 levels of volume adjustment. With the addition of -18 dB, it can be used in a quieter environment. Insulated one-touch mounting frame adopted. Easy to connect and insulate. Scissors metal fittings (manufactured by Panasonic Electric Works, Ltd.) that can be attached without using the ... Read More
    Rating:
    80%
    from S$38.99
    Min. 2 days
  10. Volume controller (without plate)
    Panasonic Volume controller (without plate)
    There are 5 levels of volume control. With the addition of -18 dB, it can be used in a quieter environment. Insulated one-touch mounting frame adopted. Easy to connect and insulate. Scissors metal fittings (manufactured by Panasonic Electric Works, Ltd.) that can be attached without using the bac... Read More
    Rating:
    100%
    from S$37.99
    Min. 2 days
  11. Microphone holder
    KC Microphone holder
    Can be used for microphones up to approximately 3.0 cm in diameter. Clip type microphone holder. It can also be used for large microphones such as those found in karaoke. Includes conversion attachment (3/8 → 5/8 inch)
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. Microphone extension cord
    TOA Microphone extension cord
    Rating:
    100%
    from S$84.99
    Min. 2 days
  13. Microphone holder adapter
    KC Microphone holder adapter
    Conversion adapter for microphone holder Microphone holder side screw diameter: 5/8 inch Microphone stand side screw diameter: 3/8 inch
    Type  3/8"-5/8" 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  14. Tabletop microphone stand
    KC Tabletop microphone stand
    Dimension (mm)  (Base) Approx. 170  Height (cm)  23~38 
    from S$35.99
    Min. 2 days
  15. Microphone holder
    KC Microphone holder
    Can be used for microphones up to about 2.5 cm in diameter. Includes conversion attachment (3/8 → 5/8 inch)
    from S$9.99
    Min. 2 days
  16. stand
    Sanwa Direct stand
    A tabletop microphone stand that can be adjusted in height from 250 to 400 mm. Comes with a clip-type microphone holder that can hold up to a microphone with a maximum diameter of Φ35mm. Since it is a clip type, it supports various sizes, and since it operates up and down, you can adjust the micr... Read More
    Base diameter (Φmm)  165  Instruction Manual  Yes 
    from S$79.99
    Min. 5 days
  17. Windscreen
    KC Windscreen
    Attached to a sponge type windscreen microphone to reduce the noise caused by breathing when the mouth is brought close. It is also used to reduce wind noise when used outdoors.Since it is a sponge type, it has excellent elasticity. Can be attached to a wide range of microphone sizes Due to the d... Read More
    Inner Dimensions (mm)  60×35  Outer Dimensions (mm)  75×60  Color  Blue  Specification  Wind screen separately 
    from S$4.59
    Min. 2 days
  18. Microphone outlet
    TOA Microphone outlet
    from S$38.99
    Min. 2 days
  19. Microphone holder
    KC Microphone holder
    Can be used for microphones up to approximately 3.0 cm in diameter. Also ideal for wireless microphones. Includes conversion attachment (3/8 → 5/8 inch)
    Rating:
    100%
    from S$19.99
    Min. 2 days
  20. Microphone stand on the floor
    TOA Microphone stand on the floor
    from S$149.90
    Min. 5 days
  21. Boom mic stand
    KC Boom mic stand
    Boom mic stand with the optimum size for acoustic guitar mics when recording or singing with a guitar amp 2-Way specification that can also be used as a straight mic stand by removing the boom part
    Type  Boom type  Color  Chrome  Included Accessories  Microphone holder, dedicated soft case 
    from S$96.99
    Min. 19 days
  22. stand
    Sanwa Direct stand
    A microphone stand with adjustable height from 815 to 1460 mm. Comes with a clip-type microphone holder that can hold up to a microphone with a maximum diameter of ø; 35 mm. Since it is a clip type, it supports various sizes, and since it moves up and down, you can adjust it to your favorite micr... Read More
    Mass (g)  About 1120  Instruction Manual  None  Height (mm)  Stand: 815-1460 
    from S$96.99
    Min. 5 days
  23. Microphone hanger
    TOA Microphone hanger
    Suitable for  PM-120、PM-240 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  24. Pop blocker
    KC Pop blocker
    The KC POB series is a pop guard that has the effect of eliminating pop noise from vocals and maintaining an appropriate distance from the microphone. The angle of the arm and the orientation of the mesh part can be easily adjusted. Since the mounting part is a clip type, it can be mounted on var... Read More
    Mass (g)  About 90  Size  Diameter (Φcm)  About 10 
    from S$38.99
    Min. 10 days
  25. Windscreen
    KC Windscreen
    Attached to a sponge type windscreen microphone to reduce the noise caused by breathing when the mouth is brought close. It is also used to reduce wind noise when used outdoors.Since it is a sponge type, it has excellent elasticity. Can be attached to a wide range of microphone sizes Due to the d... Read More
    Inner Dimensions (mm)  60×35  Outer Dimensions (mm)  75×60  Color  Red  Specification  Wind screen separately 
    from S$6.29
    Min. 10 days
  26. Battery pack for digital wireless microphone
    Panasonic Battery pack for digital wireless microphone
    Rated Voltage (V)  3.7VDC/700mAh  Dimensions, Width W x Height H x Depth D (mm)  31.4×5.9×39.5  Mass (g)  About 19 
    from S$84.99
    Min. 7 days
  27. Rechargeable battery pack
    Panasonic Rechargeable battery pack
    Dimensions, Width W x Height H x Depth D (mm)  47.5 x 31 (excluding protrusions) x 10.5  Mass (g)  About 40  Rated Voltage (V)  DC3.6V/700mAh  Battery  Nickel/hydrogen storage battery 
    from S$42.99
    Min. 6 days
  28. Straight microphone stand (black)
    K&M Straight microphone stand (black)
    A standard type microphone stand that can be widely used for all purposes. Two-stage type with black finish. It is a product with high stability and outstanding reliability.
    Mass (kg)  20.2  Dimensions (cm)  Height adjustment range: 89-159  Suitable for  Holder: 3/8 inch standard  Finish  Matte black processing 
    from S$129.90
    Min. 6 days
  29. Wireless tuner unit (single)
    TOA Wireless tuner unit (single)
    Single tuner unit for 800MHZ band wireless amplifier
    Mass (g)  120  Length (mm)  138.6  Height (mm)  25  Trusco Part No.  443-8680  Width (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$489.90
    Min. 7 days
  30. With floor type microphone stand boom
    TOA With floor type microphone stand boom
    Included Accessories  Conversion screw x 1  Base Diameter (Φmm)  710  Mass (kg)  About 2.2  Maximum Elongation (mm)  About 1045-1706 
    from S$339.90
    Min. 5 days
  31. Desktop microphone stand
    QUIKLOK Desktop microphone stand
    Desktop microphone stand
    Depth (cm)  19  Mass (kg)  2.5  Length (cm)  Adjustment: 35-57  Width (cm)  Front: 15; Rear: 6 
    from S$59.99
    Min. 6 days
  32. Pop blocker
    KC Pop blocker
    The KC POB series is a pop guard that has the effect of eliminating pop noise from vocals and maintaining an appropriate distance from the microphone. The angle of the arm and the orientation of the mesh part can be easily adjusted. Since the mounting part is a clip type, it can be mounted on var... Read More
    Size  Diameter (Φcm)  About 15  Mass (g)  About 100 
    from S$48.99
    Min. 10 days
  33. Tripod boom microphone stand
    QUIKLOK Tripod boom microphone stand
    Tripod boom microphone stand
    Mass (kg)  1.65  Color  Black  Dimensions (cm)  Leg diameter: 72 
    from S$59.99
    Min. 6 days
  34. Small microphone stand
    QUIKLOK Small microphone stand
    Small 3-legged microphone stand (with rubber microphone holder)
    Mass (g)  335  Length (cm)  Adjustment: 11-17  Color  Black  Size (cm)  Leg diameter: 19 
    from S$42.99
    Min. 6 days
  35. Wireless charger (contactless type)
    Panasonic Wireless charger (contactless type)
    Charger for charging WX-4100B / 4212C / 4300B / 4360B / 4370B and WX-4400C with rechargeable battery pack WX-4451 Set two microphones at a time and complete charging in 5 hours * Replacement is required with a guideline of 500 charge / discharge cycles.
    Power Supply  AC100・50/60Hz・4W  Mass (g)  700 
    Rating:
    100%
    from S$489.90
    Min. 7 days
  36. Speaker ceiling mounting bracket
    Panasonic Speaker ceiling mounting bracket
    Specification  Ceiling mount 
    from S$99.90
    Min. 8 days
  37. 31 points 1ch graphic equalizer
    Panasonic 31 points 1ch graphic equalizer
    Power Consumption (W)  10  Power Input (V)  AC100 50/60Hz  Mass (kg)  About 3.5 
    from S$1,099.00
    Min. 8 days
  38. Device connection cord
    TOA Device connection cord
    from S$54.99
    Min. 9 days
  39. Music recorder
    Panasonic Music recorder
    Built-in 8 types of chime sound sources. You can create playlists. Play back any combination of sound source data recorded on the SD memory card. Collectively control multiple music players with the program chime unit or program music recorder. Voice input from the outside is possible with line i... Read More
    Dimensions, Width W x Height H x Depth D (mm)  420×44×190  Power Supply  AC100 / 50 / 60Hz or DC24  Mass (kg)  2.2  Power Consumption (W)  Operating Temperature Range (℃)  0~+45 
    from S$2,199.00
    Min. 7 days
  40. Floor-mounted free-stop microphone stand
    TOA Floor-mounted free-stop microphone stand
    Mass (kg)  About 3.8  Type  Floor type, two-stage type  Base Diameter (Φmm)  360  Maximum Elongation (mm)  About 908 ± 50 ~ 1515 ± 50 
    from S$489.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction