Megaphones
A megaphone is an instrument for expanding your voice. Many megaphones with a siren function can be used for calling in emergencies and emergencies. In addition to responding to emergencies, he is active in managing large numbers of people in factories, construction sites, and security operations. The handy type that the handle part folds up can be carried in a bag. The waterproof and dustproof megaphone has a dustproof structure that prevents sand and other dust from entering inside, and has a waterproof performance that does not affect the jet flow from all directions. A hand megaphone with a recording / playback function can record up to about 20 seconds and can be played repeatedly. Siren, recording and playback can be switched with one touch.
Other Related Pages
- MonotaRO Megaphone Handy* Equipped with two types of functions: microphone and siren. * Since rubber is used at the tip, the structure is such that the main body is not easily scratched and the desk is not easily scratched. * The handle is also foldable, so it won't get in the way even if you put it in your bag. * C... Read MoreLength (mm) (Handle) about 110 Maximum Output (W) 10 Dimensions (Width W x Depth D) (mm) 140×220 Material ABS Mass (g) Approximately 450 (excluding batteries) Type Hand type Included Accessories Strap (length approx. 270-380 mm)
- MonotaRO Mini Handy MegaphoneA mini-sized megaphone that is convenient to carry and store. It has two types of functions, a microphone and a siren. The handle is also foldable, so it won't get in the way even if you put it in your bag. You can hang it on your shoulder with a belt. In factories, construction sites, securi... Read MoreLength (mm) (Handle) about 75 Mass (g) 350 (excluding batteries) Maximum Output (W) 5 Dimensions (Width W x Depth D) (mm) 97×155 Material ABS Type Hand type Included Accessories Strap (length approx. 270-380 mm)
- ASAHI electrochemical 10W Hand MegaphoneYou can switch to a siren in an emergency or accident. Maximum output 10W. Folding handle. With shoulder straps.As ONE Part Number 61-7349-35from S$38.99Min. 2 days
- UNI-PEX Mini Megaphone 3W HandyphoneMaterial ASA resin Type Westhorn Mass (g) 600 Trusco Part No. 434-7021from S$169.90Min. 32 days
- ASAHI electrochemical Hand Megaphone IIYou can choose between a megaphone and a siren, depending on your purpose. The volume of both the megaphone and siren can be adjusted.Noise Level (dB) 115 (5m) Type Hand type Suitable Battery 4 AA batteries (sold separately) Maximum Output (W) 5 Material ABS resin Mass (g) 520 (including batteries and strap)
- MonotaRO megaphoneA large type, high output megaphone. It has both a microphone function and a siren function. Since the tip is rubberized, it not only prevents scratches on the main body, but also prevents scratches when placed on a desk or the like. With a strap, you can hang it on your shoulder or hang it for s... Read MoreLength (mm) (Handle) about 147 Included Accessories Strap (length approx. 230-320mm) Type Hand type Mass (g) 670 (excluding battery) Material (Body) ABS, rubber, (Strap) nylon Dimensions (Width W x Depth D) (mm) 200×330 Maximum Output (W) 20
- TOA Drip-proof MegaphoneA compact, lightweight drip-proof megaphone with a rated output of 3W. I am satisfied with IPX5. Since the handle and mouse are antibacterial treated, they can be used safely in terms of hygiene.Operating Temperature Range (℃) -10~+40 Outer dimensions, Width W x Height H x Depth D (mm) 137×257.8×210 Trusco Part No. 290-4535 Rated Output (W) 3 Maximum Output (W) 4 Frequency Characteristic 500~6000Hz(SPL-20dB) TKG Part No. (2017) 6-1879-1001 Mass (g) 610 (without batteries) TKG Part No. 8-2029-1001 RoHS directive (corresponding to 10 substances) Correspondence Color Dark gray Type Hand type Material Horn: ASA resin Other: ASA resin Waterproof Specifications IPX5
- YAZAWA Hand megaphone 10WA siren sound alerts the surroundings in an emergency. You can easily adjust the volume of the voice and siren. With handheld microphone.Maximum Output (W) 10 Suitable Battery 6 x AA batteries (sold separately) Mass of Main Unit (g) 680 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type Hand type Color White
- ASAHI electrochemical Hand Megaphone MiniA full-scale hand megaphone that uses a mini-sized battery that is convenient to carry. With a high power volume of maximum output 5W, it can be conveniently used in various situations. It can be switched to a loud siren in an emergency or accident. The volume of both the megaphone and siren can ... Read MoreNoise Level (dB) 98 (5m) Maximum Output (W) 5 Mass (g) 275 (including batteries and strap) Suitable Battery 6 AA batteries (sold separately) Material ABS resin Type Hand type
- TOA Drip-proof megaphoneA small, lightweight drip-proof megaphone. With the included battery spacer, you can use even 4 AA batteries. Antibacterial treatment is applied to the handle and microphone, so it can be used safely for hygiene. * Batteries are not included.Rated Output (W) 6 (when using 6 AA batteries) Type Hand type Included Accessories Battery spacer Dimensions, Width W x Height H x Depth D (mm) 154×266×250 Frequency Range (Hz) 450~6k(SPL-20dB) Operating Temperature Range (℃) -10~+40 Waterproof IPX5 Maximum Output (W) 10 (when using 6 AA batteries)
- MonotaRO Megaphone can be recorded with hand microphoneA large type megaphone with a handheld microphone. It is very convenient because you can hang it on your shoulder and talk with a handheld microphone. Since it has a recording function, it can record for up to 10 seconds and can be played repeatedly. With siren function. In factories, constructio... Read MoreType Hand type Dimensions (Width W x Depth D) (mm) 220×330 Maximum Output (W) 20 Included Accessories Hand microphone, strap Mass (g) Approximately 1000 (excluding batteries)
- MonotaRO Megaphone waterproof typeA large type, high output megaphone with a waterproof function equivalent to IPX5. In addition to the microphone function, it has two functions, a siren sound and a whistle sound. With a strap, you can hang it on your shoulder or hang it for storage. In factories, construction sites, security wor... Read MoreMaterial (Body) ABS, rubber, (Strap) nylon Included Accessories Strap (up to approximately 440mm) Mass (g) Approx. 860 (excluding batteries) Waterproof IPX5 Type Hand type Length (mm) (Handle) about 110 Dimensions (Width W x Depth D) (mm) About 210 × 330 Rated Output (W) 20 Maximum Output (W) 30
- Noboru Electric Rainy Megaphone Tough Plus Water Resistant Type (6W)Clears protection class IP66 (dust and water resistance), It is a megaphone with high impact resistance with greatly improved waterproof performance. Cleared the test of dropping the product from 3m onto plywood from 26 directions Uses ASA resin, has excellent weather resistance of about 630g (ex... Read MoreRated Output (W) 6 Mass (g) 630 (excluding batteries) Suitable Battery AA batteries x 6 Opening Diameter (mm) About 150 × 135 Overall Length (mm) About 253 Type Hand type Protection Class IP66 (conforms to JIS C 0920)
- ASAHI electrochemical Hand megaphone that can recordA hand megaphone with recording / playback functions. The recording / playback function can record up to about 20 seconds and play it repeatedly. Siren / recording / playback can be switched with one touch. It is easy to use because it has a shoulder strap that can be adjusted in length, and the ... Read MoreAudio Recording Time About 20 seconds Material ABS resin Mass (g) About 463 Type Hand type Noise Level (dB) (Siren) 110 Maximum Output (W) 5
- YAZAWA Hand megaphone 5WA siren sound alerts the surroundings in an emergency. You can easily adjust the volume of voice and siren. As it is a folding handle type, it can be stored compactly.Suitable Battery 4 AA batteries (sold separately) Mass of Main Unit (g) 450 Maximum Output (W) 5 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type Hand type Color White Main Unit Dimensions (mm) Φ140×220
- Noboru Electric Rainy Megaphone Waterproof Type (15W)It is a 15W high output lightweight Rainy megaphone. Uses ASA resin with excellent weather resistance to dramatically enhance impact performance. It is a megaphone that is harder to break even if dropped than a conventional megaphone. It is a jet-proof structure that can be used even in the rain.... Read MoreRated Output (W) 15 Opening Diameter (Φmm) 200 Overall Length (mm) 300 Mass (g) 780g (excluding batteries) Suitable Battery AA x 10 (sold separately) Strap Length (mm) About 400 Type Hand type Waterproof Specifications IP65 (conforms to JIS C 0920) Waterproof Jet proof
- CAPTAIN STAG Mini megaphoneMass (g) 270 Volume (dB) (Approx.) 97 ± 15m Material Body: ABS plastic, Strap: Nylon Color Deep red
- Noboru Electric Shoulder type megaphoneYou can hang it on your shoulder or leave it on. A shoulder type that is easy to use and does not get tired. The macrophone is equipped with a slide lock type switch and volume controller that are convenient for long-term use. For school events and outdoor gatherings ... During physical education... Read MoreEffective Distance (m) (JEITA) Voice 400 Trusco Part No. 213-5639 Type Shoulder megaphone Color Ivory white Overall Length (mm) 320 Maximum Output (W) 20 Rated Output (W) 13 Mass (kg) 1.1 (excluding batteries) Dimensions (Speaker End) (mm) 210 Suitable Battery 6 AAA batteries (sold separately) Standard Duration Time (h) (JEITA) About 13 voice Shoulder Strap Length (mm) About 950
- TMC Disaster prevention megaphone with siren functionA small megaphone loudspeaker with a siren function that is useful in emergencies and events delivers voice to a long distance at a volume of up to 100 dB Compact size that is convenient for carrying and storing because the handle is foldable For disasters and eventsMass (g) 350 Material ABS resin Volume (dB) (Loudspeaker) up to 100 Power Source AA batteries x 6 (sold separately) Function Loudspeaker, siren
- YAZAWA Hand Megaphone MiniA siren sound alerts the surroundings in an emergency. You can easily adjust the volume of voice and siren. As it is a folding handle type, it can be stored compactly.Mass of Main Unit (g) 275 Maximum Output (W) 5 Suitable Battery AA batteries x 4 (sold separately) Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type Hand type Color White Main Unit Dimensions (mm) Φ98×W155from S$28.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Plastic megaphoneMass (g) 60 Trusco Part No. 744-9194 Type Plastic megaphone Material plastic Dimension (mm) Φ130×240mm
- Noboru Electric Karu ~ i HongPowerful function even though it is lighter than a PET bottle (500 ml) including batteries. It has excellent water resistance, dust resistance, and impact resistance, and can be used easily with one hand even for a long time. You can use it freely without hesitation even in bad weather. 1. Lightw... Read MoreMaterial (Exterior) ASA resin Rated Output (W) 4.5 Maximum Output (W) 6 Opening Diameter (Φmm) About 109 Height (mm) About 205 Overall Length (mm) About 228 Mass (g) Approximately 400 (excluding batteries) Dust / Water Protection IP66 (conforms to JISC0920) Included Accessories Instruction manual (with warranty)
- TOA Shoulder megaphone with handle 15WA hand-held megaphone with a removable microphone. You can also use it as a shoulder type by removing the microphone. Since the handle and mouse are antibacterial treated, they can be used safely in terms of hygiene. Normally, AA batteries are used, and if an adapter is attached, AA batteries can... Read MoreOperating Temperature Range (℃) -10~+40 Mass (kg) 0.94 Rated Output (W) 15 Dimensions, Width W x Depth D x Height H (mm) 210×355×291 Maximum Output (W) 23 TKG Part No. (2017) 6-2396-0501 TKG Part No. 8-2562-0501 Material ABS resin Effective Distance (m) About 400 Type Shoulder megaphonefrom S$479.90Min. 2 days
- TOA megaphoneHigh-quality sound that is easy to hear. The main part is antibacterial treated.Specification Built-in sound / Whistle Type Westhorn
- TOA With shoulder megaphone 30W whistleShoulder type megaphone with whistle sound with a rated output of 30W. Equipped with a belt and handle that are convenient to carry. Equipped with an external microphone input terminal, AUX (spare) input terminal, external power input terminal, and battery level display function. The microphone i... Read MoreStrap Length (mm) 1000 Mass (kg) 3.6 (by battery) Rated Output (W) 30 Opening Diameter (Φmm) 351 Trusco Part No. 443-8655 Maximum Output (W) 45 (AUX input) Overall Length (mm) 512 Specification Built-in sound: whistle RoHS directive (corresponding to 10 substances) Correspondence Type Shoulder megaphone Power Supply Single 1 × 10 or DC12Vfrom S$659.90Min. 6 days
- Artec LoudspeakerA loudspeaker with siren / recording / playback functions.Included Accessories 4 single batteries Mass of Main Unit (g) 500 Material ABS Type Hand type Function Recording and playback Dimension (mm) Φ155×250×210from S$49.99Min. 2 days
- UNI-PEX 6W drip-proof megaphoneA new compact megaphone with a new drip-proof design that can be used safely even in typhoons and heavy rains, and a significant weight reduction. It weighs only 630g and does not get tired even after long-term use. The new form of the waveline horn has a mild, clear and easy-to-hear sound qualit... Read MoreOpening Diameter (Φmm) 155 Mass (g) 630 (excluding batteries) Overall Length (mm) 250 Maximum Output (W) 10 Power Supply AA batteries (R6PU) x 6 Type Hand type Material ASA resin Dust / Drip Protection IP65 Rated Output (W) 6from S$259.90Min. 2 days
- Noboru Electric Dynamic type flexible microphoneFlexible type dynamic microphone. Since the switch is a lock type, you can broadcast the microphone without using your hands while driving.Trusco Part No. 149-0936 Impedance 500Ω (unbalanced) Plug Single head plug Mass (g) 340 Cord 2mfrom S$219.90Min. 2 days
- Japan Green Cross 10W Hand MegaphoneA hand megaphone with a maximum output of 10W.As ONE Part Number 62-3807-33from S$99.90Min. 2 days
- Noboru Electric Novor Safety Megaphone 15W Waterproof with siren sound (Battery sold separately)It is a safety megaphone that adopts a special structure for the switch that causes ignition and the contact terminal of the dry battery, reduces the probability of the ignition source, and further seals it to improve safety.Mass (kg) 1.25 Rated Output (W) 15 Opening Diameter (mm) 210 Trusco Part No. 305-6937 Overall Length (mm) 344 Type Hand type Power Supply Single 2 x 6from S$459.90Min. 4 days
- TOA Medium shoulder type megaphoneMass (g) 900 Type Hand type Trusco Part No. 722-3676from S$459.90Min. 6 days
- Maxer Denki Hand megaphoneIt can be folded compactly and is convenient to carry. Since it comes with a siren, it can also be recommended as a disaster prevention product.Volume (dB) [Siren] 115 Suitable Battery 4 x C-size batteries Main Unit Dimensions, Width W x Depth D x Height H (mm) 216×138×110 Battery Life (Continuous Use) Approximately 18 (volume middle)from S$37.99Min. 5 days
- Noboru Electric Rainy Megaphone Luminous Mega Plus water-resistant and phosphorescent typeClears protection class IP66 (dust and water resistance), A phosphorescent megaphone with greatly improved waterproof performance. The horn mouse uses a phosphorescent resin that can emit light for a long time even in the dark * 2, and can be visually recognized all night. When used at night, you... Read MoreSuitable Battery AA batteries x 6 Type Hand type Protection Class IP66 (conforms to JIS C 0920)from S$329.90Min. 2 days
- TOA Medium hand type megaphone with whistleHigh-quality sound that is easy to hear. The main part is antibacterial treated.Rated Output (W) 15 Opening Diameter (mm) 210 Trusco Part No. 290-4586 Overall Length (mm) 319 Mass (g) 950 Power Supply AA x 6 (single 2 x 6 possible) Type Hand typefrom S$439.90Min. 2 days
- UNI-PEX Drip-proof megaphone 15W with sirenType Hand type Trusco Part No. 434-7005 Material ASA resin Mass (kg) 1.1from S$429.90Min. 2 days
- TOEI LIGHT Loudspeaker TD501YLightweight and energy-saving model with excellent impact resistance in addition to waterproof and dustproof performanceCommunication distance (m) Voice: about 160 Mass (g) 400 Power Supply AA x 4 (sold separately) Length (mm) 228 Battery Life (hours) Voice: about 13 Opening Diameter (Φmm) 109 Standard JIS IP664.5Wfrom S$269.90Min. 9 days
- ESCO 30W megaphone (shoulder type)* Batteries are sold separately.Power Supply 10 x AA batteries Mass (kg) About 3.6 Specification Antibacterial specification Dimension (mm) Diameter 351 × 512 Included Accessories Drip-proof cover Esco Part No. EA916X-23 Reach Distance (m) Voice: 800, whistle: 1000from S$679.90Min. 6 days
- ESCO 10W megaphone (waterproof / rechargeable)A lightweight compact megaphone that can be used even in heavy rain. Has excellent weather resistance and impact resistance. Uses a battery box system that prevents the batteries from being installed incorrectly or popping out when installed. Operation is one-handed and one-touch. The well-balanc... Read MoreMaximum Output (W) 10 Rated Output (W) 6 IP grade 65 Material (Main Unit) ASA resin Recharging Time (hours) About 50 Mass (g) About 810 Dimension (mm) Diameter 155 × 250 Esco Part No. EA916X-20from S$539.90Min. 6 days