Microphones
A microphone / amplifier is a device for capturing and amplifying sound. When sound is received, the diaphragm in the device vibrates and converts it into an electrical signal. A desktop microphone with a remote function is ideal for automatic broadcasting at regular times in the office or factory. Wall-mounted speakers are used for loudspeakers in factories and offices. There are various types of microphones, such as a small sound collection microphone used in conjunction with the camera and an auxiliary microphone for security cameras. A multi-function, high-quality, high-power hand-held microphone is suitable for speeches and lectures at events and events. An amplifier that is easy to carry wirelessly is also convenient.
Other Related Pages
- Panasonic 800MHz band PLL wireless microphoneAchieve clear voice at meetings and lectures. An orthodox handheld microphone for speech. Uses an electret condenser microphone unit with high clarity. Can also be used as a rechargeable wireless microphone with the separately sold WX-4451. Antibacterial urethane for audio is used inside the net ... Read MoreSound Pressure (Maximum input) 126 dB SPL Operating Temperature Range (℃) 0~+40 Mass (g) 175 (including R6P battery) Current Consumption (mA) 60 (at 1.5V) Type of Control ASK by tone signal Included Accessories One AA battery Modulation method Reactance modulation method Dimension (mm) Φ52.5×213from S$559.90Min. 2 days
- Panasonic 800MHz PLL tie-pin type wireless microphoneSet the microphone in the optimum position with the neck holder. For presenters who want to use both hands. Hands-free type instructor / demo microphone. The transmitter is palm-sized. Weighs 120 g. Neck holder standard equipment. Can also be used as a rechargeable wireless microphone with the se... Read MoreSound Pressure (Maximum input) 116 dB SPL (SENS1) Operating Temperature Range (℃) 0~+40 Current Consumption (mA) 60 (at 1.5V) Type of Control ASK by tone signal Wave Type F3E、F9W Included Accessories One AA battery Modulation method Reactance modulation method
- TOA Close-talking microphoneClose-up type, with 2-core shield unbalanced horn plugDimensions, Width W x Height H x Depth D (mm) 46 x 157 x 33 (excluding code) Mass (g) Approx. 230 (excluding code) Type Moving coil microphone Impedance Rated 250Ω unbalance Directivity Unidirectionalfrom S$119.90Min. 6 days
- SANWA SUPPLY Head microphone (wired type)Connector Shape 3.5mm mini plug (monaural) Suitable for Speaker: MM-SPAMP2 (Sanwa Supply) Mass (g) 35from S$28.99Min. 2 days
- SANWA SUPPLY Handheld microphone (wired type)Mass (g) 226 Dimensions, Width W x Depth D x Height H (mm) 53×53×180 Impedance (Ω) 600 Frequency Characteristic 70~14000Hz Sound pressure sensitivity (dB) 74±3 Connector Shape XLR 3 pin (male)from S$69.99Min. 2 days
- SANWA SUPPLY wireless microphoneDimensions, Width W x Depth D x Height H (mm) 36×36×240 Wave Type F3E Mass (g) 190 Directivity Unidirectional Suitable for MM-SPAMP4 Frequency Characteristic 806.250~809.500MHz Impedance (Ω) 220 Sound pressure sensitivity (dB) -76±3from S$239.90Min. 2 days
- Panasonic Dynamic microphone WM-531Robust, high-quality speech microphone.Connector (Output) XLR-3-12C equivalent Sensitivity -53dB±3.5dB(0dB=1V/Pa、1kHz) Output Impedance (Ω) 250 ± 30% equilibrium (1kHz) Mass (g) 270 (main unit only) Frequency Characteristic 70Hz~13000Hz Directivity Hyper cardioid Dimension (mm) Φ45 (maximum diameter) x 183from S$169.90Min. 2 days
- Sanwa Direct MicrophonesA high-performance dynamic microphone that brings out the voice of the speaker as faithfully as possible. Using high-quality die-cast metallic, it has a moderate weight. It is a unidirectional microphone with sufficient measures against hand noise and feedback noise. The microphone and cable are ... Read MoreCable Length (m) 4.5 Impedance 600 Ω Frequency Characteristic 70Hz~14000Hz Sensitivity 74+-3dB Outer Dimensions Caliber 53mm×180mm Type Unidirectional dynamic microphone Connector XLR 3pin (male) [common specifications]from S$67.99Min. 5 days
- UNI-PEX PLL300MHz wireless microphoneUnidirectional electret condenser type. Speech type, dry battery specifications. 300MHz band. For WA-362 / 361 seriesPower Supply 1 AA battery (R6PU) Frequency (MHz) 300 Method PLL synthesizer methodfrom S$489.90Min. 2 days
- Panasonic Close-talking microphone WM-CT150A unidirectional handheld microphone.Operating Temperature Range (℃) -10~50 Mass (g) 135 Dimensions, Width W x Length L x Thickness (mm) 49×180×36.5 Output Impedance (Ω) 600 ± 30% imbalance (1kHz) Directivity Unidirectionalfrom S$129.90Min. 2 days
- ESCO Desktop microphoneHold down the talk switch and turn it to the right to lock it. It's hands-free, so it's perfect for meetings, calls, and guidance.Plug (Output) 2-pole single head plug Mass (kg) 1 Specification Talk switch (with lock mechanism) Sensitivity -52dB ± 3dB (0dB = 1V / Pa at 1kHz) Operating Temperature Range (℃) -10~+55 Esco Part No. EA763CM-3A Directivity Unidirectional Output cord length (m) About 3 Impedance (Ω) 600from S$119.90Min. 2 days
- Takenaka Engineering Sound collecting microphoneBalanced / unbalanced output switching type. Balanced output enables long-distance wiring of approximately 100 m. (A balanced transformer unit (TU-600) may be required on the input device side.) Terminal type that is convenient for wiring. White-collar that easily matches the interiorOperation Ambient Temperature (℃) -10~+50 Current Consumption (mA) 15 or less Power Supply Voltage (V) DC8-30 (with polarity) Wiring Connection Terminal type (M3 self-up terminal)from S$129.90Min. 2 days
- Panasonic Lavalier microphone WM-LA004Sound Pressure (Maximum input) 130dBSPL Sensitivity -40dB±3dB(0dB=1V/Pa) Operating Temperature Range (℃) 0~40 Frequency Characteristic 20Hz~20kHz Mass (g) 22 Method Back electret condenser type Finish Black chromate treatment Directivity Omnidirectional Power Supply Supplied from the body Cable Φ2mm 2-core shielded wire 1.2m Dimension (mm) Φ6 × 15 (microphone part)
- Panasonic Dynamic microphone WM-561A type with a stand that uses a flexible shaft that allows the microphone to be brought closer to the mouth. With microphone ON / OFF switch. (ON / OFF is switched each time the talk switch is pressed.)Directivity Hyper cardioid Output Impedance (Ω) 500 ± 30% equilibrium (1kHz) Frequency Characteristic 120Hz~10000Hz Mass (kg) 1.9 Connector (Output) XLR-3-32 equivalent Sensitivity -56dB±3.5dB(0dB=1V/Pa、1kHz)from S$339.90Min. 2 days
- Panasonic Dynamic microphone WM-530A basic type microphone that comes with a simple stand.Connector (Output) Large single-head plug Sensitivity -53dB±3.5dB(0dB=1V/Pa、1kHz) Mass (g) 230 (including cable) Output Impedance (Ω) 500 ± 30% imbalance (1kHz) Frequency Characteristic 70Hz~12000Hz Directivity Cardioid Dimension (mm) Φ54 (maximum diameter) x 174
- Sanwa Direct MicrophoneA wireless microphone that conforms to the specified low power radio station radio microphone (800MHz band) standard. The B type band is used and one wave can be selected and used from 16 waves. A wireless dynamic microphone that brings out the voice of the speaker as faithfully as possible.Wave Type F3E Antenna method Built-in antenna Oscillation method Crystal controlled PLL synthesizer Frequency Characteristic 806.250MHz~809.500MHz Type Unidirectional dynamic microphone
- TOA Headset microphoneThis is a headset microphone used in combination with the wireless microphone WM-1320. It can be firmly fixed to the head with a headband. * Waist pouch sold separately, with windscreen. * This product is treated as a consumable item. Please note that the warranty does not cover anything other th... Read MoreMass (g) Approximately 50 (including code)from S$189.90Min. 2 days
- UNI-PEX 800MHz band headset microphoneOperating Temperature Range (℃) -10~+50 Antenna method 1/2 wavelength dipole antenna Current Consumption (mA) 35 or less Outer dimensions, Width W x Height H x Depth D (mm) 50×228×24.5 Output Impedance (Ω) 50~75 Receiving Frequency 806MHz~810MHz Connector BNC connector Operation Indicator Power indication: (POWER): Redfrom S$169.90Min. 2 days
- Panasonic Microphone stand floor type WN-FS140Floor microphone stand. * Microphone holder is not included. Please use the holder that comes with the Panasonic microphone.Suitable for Panasonic microphone Height (mm) 920~1560 Mass (kg) 2.4 Leg diameter (mm) Φ740 (when the legs are open)from S$129.90Min. 7 days
- Panasonic Remote control microphoneFrequency Characteristic Line 50Hz-15000Hz-3dBV Soil 2dBV Operating Temperature Range (℃) 0~45 Distortion Factor (%) 1 or less (at 1000Hz)from S$379.90Min. 7 days
- AVer Media High-Quality USB Microphone Recommended for Telework (Working from Home)Just connect it to your PC or Mac with a single USB cable and you're ready to go. Since it uses a unidirectional microphone unit, it not only picks up the front sound firmly, but also makes it difficult to pick up extra sound from the side or back, so it can transmit clear sound with little n... Read MoreScrew Driving Bit 16bits Frequency Characteristic 20~20000 Frequency (Hz) 48000 Main Unit Dimensions (mm) 90 x 130 x 270 (including stand) Mass of Main Unit (g) About 468 Microphone Condenser microphone Power Supply USB bus power Directivity Unidirectional (cardioid) Specification [Maximum SPL] 120dB + SPL (at + 1kHz)from S$289.90Min. 4 days
- UNI-PEX PLL300MHz band wireless pin microphoneUnidirectional electret condenser type. Two-piece type, with tie pin. Battery specifications. 300MHz band.Power Supply 1 AA battery (R6PU) Frequency (MHz) 300 Method PLL synthesizer methodfrom S$579.90Min. 2 days
- Panasonic WM-SD120 for dynamic microphone speechDynamic microphone for speech. With talk switch. Two types of conversion screws for the microphone stand are available to ensure versatility.Operating Temperature Range (℃) -10~50 Sensitivity -53dB±3dB(0dB=1V/Pa、1kHz) Mass (g) 310 (main unit only) Frequency Characteristic 50Hz~15000Hz Type Dynamic type Finish Light stone silver paint Directivity Super cardioid Shape Windshield stick shape Dimension (mm) Φ54×178from S$219.90Min. 6 days
- Panasonic Headset microphone WX-SM405A headset microphone that can be used by connecting to the wireless microphone WX-ST400 (sold separately).Sensitivity -45dBV / Pa (1kHz) (microphone) Operating Temperature Range (℃) 5~35 Frequency Characteristic 100Hz~15kHz Mass (kg) About 38 Suitable for Connection plug: Φ2.5mm mini plugfrom S$189.90Min. 7 days
- Sanwa Direct MicrophoneA head microphone that can be used with Sanwa Supply portable loudspeaker speakers (product number: 400-SP065). It can be used as a replacement or when you want to use it properly by multiple people. The microphone part is a flexible arm and can be moved freely. Note: This product is for 400-SP06... Read MoreS/N Ratio 58 dB or more Operating Voltage 1V~5V Impedance 2.2KΩ(1KHz) Input Signal Cable microphone (-39dB+ to +-42dB+) Current consumption 0.5mA or less (supply voltage 3V) Frequency Characteristic 90Hz~18KHz Type Unidirectional electret typefrom S$32.99Min. 5 days
- Panasonic Microphone stand Desktop type WN-DS120A desktop microphone stand with a stable and neat design.Mass (kg) 1.1 Height (mm) 220~370 Screws PF1/2×14 Leg diameter (mm) Φ150from S$86.99Min. 7 days
- SANWA SUPPLY Wireless microphone (for MM-SPAMP8)Directivity Unidirectional Impedance (Ω) 220 Frequency Characteristic 806.125~809.750MHz Dimensions, Width W x Depth D x Height H (mm) 36×36×240 Sensitivity -76±3dB Wave Type F3E Mass (g) 190from S$289.90Min. 5 days
- ESCO Hand-type microphoneIt is a unidirectional handheld microphone and is less affected by ambient noise. The process is easy with the hook metal fittings. Suitable for use in vehicles, ships, transportation, transportation homes, etc.Sensitivity -51dB ± 3dB (0dB = 1V / Pa at 1kHz) Cable Length (m) 1.5 Dimension (mm) 49(W)×36.5(t)×180(L) Impedance (Ω) 600 ± 30% (at 1kHz) unbalanced Mass (g) About 135 Applicable Standard Comply with JIS C 5502 microphone Esco Part No. EA763CM-2A Shape Hand shape Directivity Unidirectionalfrom S$149.90Min. 6 days
- SANWA SUPPLY Wireless head microphoneA two-piece wireless head microphone that can be used with the Sanwa Supply wireless loudspeaker speaker "MM-SPAMP4 / 7". It conforms to the specified low power radio station radio microphone (800MHz band) standard, and one wave can be selected from 10 waves for use. The ultra-fine head... Read Moreradio wave model F3E Microphone Unidirectional electret condenser type Transmission frequency (MHz) 806.250~809.500 Modulation method Frequency modulation (FM) Antenna Dipole antenna Frequency Characteristic 100Hz~18kHzfrom S$459.90Min. 4 days
- ESCO 120-175mm Desktop microphone standWith a clip-type microphone holder that can hold up to Φ35 mm microphone, it can be removed Two-stage type with stepless adjustment of height from 120 to 175 mmMountable mass (kg) (Microphone) 0.5 Mounting dimensions (mm) (Microphone) Φ18-35 Height (mm) 120 to 175 (excluding microphone holder) Mass (kg) About 1.0 Included Accessories Clip-type microphone holder x 1 Esco Part No. EA763CE-11from S$76.99Min. 6 days
- ESCO Hand type dynamic microphoneIdeal for information sessions at schools and companiesSensitivity -52dB(1kHz0dB=1V/Pa) Cable Length (m) 10 Mass (g) 298 (excluding output code) Frequency Characteristic 50~12000Hz Impedance (Ω) 600 equilibrium Esco Part No. EA763CE-2 Shape Moving coil microphone Specification Talk switch: Sliding short-off type Directivity Unidirectional Dimension (mm) Φ39.5 × 163mm (excluding output cord)from S$169.90Min. 6 days
- Panasonic Microphone stand boom type SN-BS150Boom type microphone stand for floor.Leg diameter (mm) Φ740 (when the legs are open) Length (mm) 853 (boom) Mass (kg) 3.2from S$289.90Min. 7 days
- TOA Hand type dynamic microphoneIdeal for gymnasiums and wedding halls.Impedance (Rating) 600Ω balanced Frequency Characteristic 70Hz~15kHz Type Moving coil microphone Directivity Unidirectionalfrom S$239.90Min. 9 days
- TOA Headset microphone with pouchThis is a dedicated headset microphone that can be used in combination with the wireless microphone WM-1320. * Please note that it is not suitable for use with vigorous movement such as aerobics.Mass (g) Approximately 47 (including code)from S$199.90Min. 5 days
- SANWA SUPPLY Waterproof head microphoneMass (g) 21 Suitable for Speaker: MM-SPAMP6 (Sanwa Supply)from S$99.90Min. 4 days
- Mother Tool Small microphone for sound collectionAuxiliary microphone for security cameras.Cable Length (m) About 0.4 Dimensions, Width W x Height H x Depth D (mm) 7×8×33 Input Terminal (Audio) RCA.J Input Sensitivity -56dB±3dB(@1kHz) Mass (g) About 17 Power Input (V) DC12 ± 6 (Center plus) Frequency Characteristic 50Hz~15kHz S/N Ratio 40dB Current Consumption (mA) About 3from S$48.99Min. 6 days
- Panasonic 800MHz band PLL headset type wireless microphoneFor exhibitions and demonstrations where you want to convey your voice while using both hands. The microphone position can be finely adjusted. Large head pad that holds firmly. * Rechargeable battery pack sold separately.Operating Temperature Range (℃) 0~+40 Type of Control ASK by tone signal Included Accessories One AA battery Current Consumption (mA) 60 (at 1.5V) Sound Pressure (Maximum input) 116 dB SPL (SENS1) Modulation method Reactance modulation method Wave Type F3E、F9Wfrom S$899.90Min. 2 days
- ESCO 225-340mm Desktop microphone standWith a clip-type microphone holder that can hold up to Φ35 mm microphone, it can be removed Two-stage type with stepless adjustment of height from 225 to 340 mmMountable mass (kg) (Microphone) 0.5 Mounting dimensions (mm) (Microphone) Φ18-35 Height (mm) 225 to 340 (excluding microphone holder) Mass (kg) About 1.1 Included Accessories Clip-type microphone holder x 1 Esco Part No. EA763CE-12from S$94.99Min. 6 days
- Panasonic Headset microphone (for transmission only)Current Consumption (A) 500μ or less Cable Length (mm) About 1050 Dimensions, Width W x Height H x Depth D (mm) 205×255×130 Mass (g) About 90from S$439.90Min. 5 days