Corner Guards & Cushions
Corner guards and cushions protect vehicles and people from the impact of collisions in places where many cars and trolleys come and go. At the same time, it also guards the protruding corners of walls and pillars. Install on corners of walls and columns in parking lots, factories and warehouses. There are types that are fixed with double-sided tape/adhesive and types that are fixed with anchors. In addition to the general flat type and L-shaped type, there are various shapes such as pipe type and H steel type. There are also variations such as mountain type and wave type. The main material is nitrile rubber (NBR).
Other Related Pages
- MonotaRO Safety Cushion L-ShapedIdeal as a shock absorber and prevention of collision accidents in factories and offices. It can be attached with double-sided tape (sold separately). For protruding parts of factories and warehouses. For trolleys and edges of work tables. For dangerous areas of overhead equipment. At the entranc... Read MoreOperating Temperature Range (℃) -10~+50 Overall Length (mm) About 900 Shape L-shaped Material NBR (foam rubber)
- TRUSCO Safety Cushion (L-shaped)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories. * Not suitable for outdoor use.Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR)
- MonotaRO Safety U-shaped Edge Guard Cushion Black and YellowA tiger pattern type cushioning material that is used by sandwiching it between H steel and iron plates using double-sided tape (sold separately). It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according ... Read MoreOperating Temperature Range (℃) -10~+50 Outer Dimensions / Depth (mm) About 32 Material NBR (foam rubber) Color Yellow x blackfrom S$14.99Min. 2 days
- Car-boy One-touch grip Surprised rubberExcellent grip effect that is easy and does not shift just by wrapping. Even without double-sided tape or adhesive, it works well. It's easy to use because it's just sandwiched. It can be cut with scissors or a cutter and fits into an oval shape. It can also be used as a removable cushion... Read MoreLength (mm) 900 Material Elastomer (TPE)
- Car-boy Safety cushion for corner (clear)Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. Made of PVC (vinyl chloride), it is soft and will not be crushed even if pressed strongly. For dangerous corners o... Read MoreColor Clear Shape For corners Material Polyvinyl chloride (PVC)
- TRUSCO Safety cushion (L-shaped, oil surface adhesion specification)Comes with double-sided tape that is resistant to oil. A shock absorber that is hard to tear and has excellent cushioning properties. For collision accident countermeasures in factoriesLength (m) 0.9 Material Nitrile rubber (NBR)
- Car-boy Reliable Cushion L-shaped ClearBecause it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. For dangerous corners of buildings, lockers, machines, etc.Color Clear Shape L-shaped Material Polyvinyl chloride (PVC)
- TRUSCO Reliable Cushion (Stripe Pattern for H Steel)A shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between H steel or iron plates. You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collis... Read MoreLength (m) 0.9 Material Nitrile rubber (NBR) Shape Scissors type Color Yellow x black
- MonotaRO Black and Yellow Warning Foam Guard SheetIt is a danger sign and safety measure sheet using a cushion material with a thickness of 10 mm. As it is a set of 2 pieces with a length of 500 mm, it can be divided and pasted, so it is easy to work. The colors are bright and the visual effect is excellent, so it is excellent for calling attent... Read MoreColor Yellow x black Thickness (mm) About 10 Adhesive Acrylic Length (mm) 500 Material Urethane foam, polyethylene film
- Nitto L Materials Pipe ProtectorEasy to install with one-touch tongue. Since both the film and foam are polyethylene, they can be taken out as they are at the time of disposal. It has the simultaneous effect of a danger sign and a protective cushion. Can be cut with a cutter. For displaying and protecting dangers in factories, ... Read MoreLength (m) 1 Thickness (mm) 10 Type Paste type Shape Pipe Material Polyethylene (PE)
- Japan Green Cross Shockless guardIt is a cushioning material for the edge of H-shaped steel. Due to its hollow shape, it has excellent shock absorption. It is durable and can be used both indoors and outdoors. * Please attach to H-shaped steel with adhesive. Recommended adhesive: Nitrile rubber type / modified silicone resin typeDimension (m) 1 Material Soft PVC
- TRUSCO Corner eco cushionThe simple shape covers every corner. You can easily cut and install as much as you need. Attached to dangerous sharp corners to soften the impact when hit.Length (m) 0.9 Shape L-shaped Material Polyethylene foam
- Hikari L-shaped protectorThe mounting surface and cover can be opened and closed integrally, making it easy to mount screws and creating a neat design in which the mounting surface cannot be seen. The two-layer structure of the mounting surface and cover cushions the impact. Part number KLSP Various phosphorescent parts ... Read MoreShape L-shaped Color yellow
- GREEN CROSS KY smart frame"The main body and the screw cover are integrally molded, so the screws can be easily hidden, the appearance is neat, and contact with the screws and the plate surface is prevented. The main body is molded in hard and soft, and it fits perfectly on the signboard frame and board surface, and ... Read MoreColor Blue Material Rigid PVC
- TSUKUSHI KOBO Day Guard / Mini Day GuardBy protecting the tip of the flat rebar, it prevents scratches when the tip touches. Soft type with a soft feeling.Color Yellowfrom S$7.79Min. 5 days
- ESCO 35x25mm / 0.9m Black and Yellow Striped U-shaped Edge Guard Cushion Cover 2 pcsCaution Use for ventilation at the edges of H-beams and steel plates. Ideal as a protective material for sharp edges and dangerous areas.Mass (g/piece) 130 Thickness (mm) 25 Dimension (mm) Approx. 35 × 900 (L) Color Black x yellow Esco Part No. EA983FE-57 Material NBR Specification Non-adhesive, scissors-typefrom S$58.99Min. 6 days
- ESCO 65x65x1000mm corner guard (black)Please use EA935N-16 as the adhesive. In the corner of parking lots and warehousesLength (m) 1 Thickness (mm) 14 Width (mm) 65×65 Color Black Esco Part No. EA983FG-465 Material Soft vinyl chloridefrom S$48.99Min. 6 days
- ESCO 23x53x1000mm corner guard (gray)Light and easy to install. For garage corners, building pillars, etc.Dimension (mm) 23×53×1000 Included Accessories Adhesive tape Esco Part No. EA983FJ-217 Color Gray Material Vinyl acetate (EVA) Width (mm) [Paste] 11from S$29.99Min. 6 days
- ESCO 14x26x1000mm edge guard (lemon yellow)Protective material for exposed iron plate edges such as H-steel edges and L-shaped angle cut surfaces. You can cut it with a utility knife.Dimension (mm) 39×25×1000 Esco Part No. EA983FJ-235 Color Lemon yellow Material Soft PVC Applicable Width (mm) [H steel] 14 × 26from S$36.99Min. 6 days
- MonotaRO Safety cushion L-shaped cornerIt is a corner cushion material for safety cushions (L-shaped). It can be used as a corner pad for the angular part of the object. It can be easily attached with double-sided tape (sold separately). For protruding parts of factories and warehouses. In the corner of the work table. * Color may adh... Read MoreOperating Temperature Range (℃) -10~+50 Shape L-shaped corner Material NBR (foam rubber)
- Car-boy Safe Corner Cushion Slide-In TypeA cushioning material with excellent cushioning and wear resistance. Ideal as a protective material for sharp edges and dangerous areas. As a safety measure for H steel and angle edgesMaterial NBR (foam rubber) Shape Scissors type
- TRUSCO Safety Cushion (Corner)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Shape For corners Material Nitrile rubber (NBR)
- MonotaRO L-shaped Stripe Corner Guard 900mmA shock absorber that is soft and has excellent cushioning properties. It is attached to the corner to soften the impact when hit. For parking lots and dangerous corners, construction sites and danger prevention * Do not use for any other purpose. * Double-sided tape is sold separately.Operating Temperature Range (℃) -10~+50 Overall Length (mm) 900 Color Black/Yellow striped Shape L-shaped Material NBR (foam rubber)
- Car-boy Reliable Cushion for Slide-in Type CornersIdeal as a protective material for sharp edges and dangerous areas! Firmly protects dangerous corners. It is a material whose surface is not easily torn and torn. Made of NBR (foam rubber), it is a very soft and elastic material. The U-shape is suitable for edge treatment of various steel materia... Read MoreMaterial NBR (foam rubber)
- MonotaRO Safety cushion sandwich typeCushion material used by sandwiching H steel or iron plate with double-sided tape (sold separately). It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according to the part. H steel, iron plate, edge part of... Read MoreOperating Temperature Range (℃) -10~+50 Material NBR (foam rubber) Color yellow
- TRUSCO Reliable Cushion Slide-inA shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between iron plates. For preventing danger in the factory.Material Nitrile rubber (NBR) Shape Scissors type
- Japan Green Cross Black and Yellow Warning Foam Flat SheetIt can be easily attached to uneven parts of buildings and protects people and buildings with danger signs and cushioning functions. For danger marking and protection of construction sites, factories, parking lots, etc., and for preventing scratches on bicycles, etc.Length (m) 1 Material Urethane foam Included Accessories With adhesive
- TRUSCO Safety L-shaped Edge Guard Cushion Black and YellowA shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR)
- Car-boy Cushion L-Shaped 900mmShock absorption with soft material! Softly covers dangerous corners and pillars! It is a very soft and elastic material. It is a material whose surface is not easily torn and torn. It also has excellent wear resistance. For preventing pillars and corners from colliding with pillars and corners i... Read MoreOperating Temperature Range (℃) -10~+50 Overall Length (mm) About 900 Shape L-shaped Material NBR (foam rubber)
- INOAC Safety Cushion with Stripe Pattern Tape (Pipe)Taking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. Pipes, corners, etc. * Cannot be used in places with high temperatures and high humid... Read MoreColor (Pattern) Black/Yellow striped Shape Pipe Type Pipe type Material Polyethylene Double-sided tape Yes
- Car-boy Safe Round CushionA cushioning material with excellent cushioning and wear resistance. As a protective material for round columns and pipe membersLength (m) 0.9 Material NBR (foam rubber) Shape Pipe Color yellow
- MonotaRO Corner Cap Safety Transparent 3-Way TypeA cushioning material that is set at the corners of desks and the like. Since it is a small three-sided type shape, it can also be used for the corners of displays. It softens the impact at the time of a collision. Due to the structure, the cushioning property is enhanced by giving a space. Comes... Read MoreDimensions, Vertical x Horizontal x Height (mm) 25×25×25 Thickness (mm) About 3 Color Clear Included Accessories Double-sided tape Material Soft PVC
- MonotaRO Round Safety Cushion for PipeCushion material used by sandwiching it between round columns and pipes. It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according to the part. If you use double-sided tape (sold separately), you can preve... Read MoreLength (m) About 0.9 Material NBR (foam rubber)
- Nomura Kasei Shock guardA cushion for lockers, desks, and parking lots with a soft feel. Can be cut with a cutter or scissors. * Uneven places, earthen walls, plaster, wallpaper, etc. cannot be installed. Use an adhesive that matches the material for mounting.Length (m) 1 Shape L-shaped Material (Main Unit) Soft vinyl chloride
- TRUSCO Safety cushion (for scissors-type corners)The U-shape is suitable for corner edge treatment of various steel materials. A shock absorber that is hard to tear and has excellent cushioning properties. For the corners of iron plates, H-shaped steel, and C-shaped steel. For preventing danger in the factory.Type of Terminal Fitting Adhesive type (adhesive sold separately) Material Nitrile rubber (NBR)
- Hikari L Type Protector Sticking TypeFor safety measures when entering and exiting cars in the parking lot, and as a protective material for corners!Type of Terminal Fitting Adhesive type (with adhesive tape) Shape L-shaped Material Soft vinyl chloride (PVC)
- Car-boy Cushion L-Shaped CornerShock absorption with soft material! Softly covers dangerous corners! It is a very soft and elastic material. It is a material whose surface is not easily torn and torn. It also has excellent wear resistance. To prevent the corners from hitting the corners of the house. For alerting dangerous pla... Read MoreOperating Temperature Range (℃) -10~+50 Shape For corners Material NBR (foam rubber) Type of Sign Paste type
- Hikari D type rubberHas excellent wear resistance. For protection of pillars, walls and angles, and cushioning material.Length (mm) 330 Color Black Shape D type Material EPDM
- TRUSCO Corner cushioning materialA cushioning material for corners that can be freely attached to various places. It can be used with a length of 3m and can be easily cut with scissors. Attached to dangerous sharp corners to soften the impact when hit.Mass (g) 100 Width (mm) 20 Length (m) 3 Shape L-shaped Material Polyethylene foam
- Car-boy Safety U-shaped Edge Guard Cushion Black and YellowIdeal as a protective material for sharp edges and dangerous areas! Firmly protects dangerous corners. It is a material whose surface is not easily torn and torn. Made of NBR (foam rubber), it is a very soft and elastic material. The U-shape is suitable for edge treatment of various steel materia... Read MoreColor Black x yellow Material NBR (foam rubber)