L Shape
L-shaped safety products are used in a wide range of places such as parking lots and buildings, and have excellent cushioning properties to absorb accidents and impacts. Soft and elastic foam rubber can be used safely in places where many children gather, such as kindergartens and kids spaces. On the other hand, those made of soft vinyl chloride or polyvinyl chloride are characterized by being hard to tear and strong in durability. Usage is cut to the required length with scissors and a cutter, and can be easily attached with double-sided tape.
Other Related Pages
- MonotaRO Safety Cushion L-ShapedIdeal as a shock absorber and prevention of collision accidents in factories and offices. It can be attached with double-sided tape (sold separately). For protruding parts of factories and warehouses. For trolleys and edges of work tables. For dangerous areas of overhead equipment. At the entranc... Read MoreOperating Temperature Range (℃) -10~+50 Overall Length (mm) About 900 Shape L-shaped Material NBR (foam rubber)
- TRUSCO Safety Cushion (L-shaped)A shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories. * Not suitable for outdoor use.Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR)
- TRUSCO Safety cushion (L-shaped, oil surface adhesion specification)Comes with double-sided tape that is resistant to oil. A shock absorber that is hard to tear and has excellent cushioning properties. For collision accident countermeasures in factoriesLength (m) 0.9 Material Nitrile rubber (NBR)
- Car-boy Reliable Cushion L-shaped ClearBecause it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. For dangerous corners of buildings, lockers, machines, etc.Color Clear Shape L-shaped Material Polyvinyl chloride (PVC)
- Hikari L-shaped protectorThe mounting surface and cover can be opened and closed integrally, making it easy to mount screws and creating a neat design in which the mounting surface cannot be seen. The two-layer structure of the mounting surface and cover cushions the impact. Part number KLSP Various phosphorescent parts ... Read MoreShape L-shaped Color yellow
- ESCO 65x65x1000mm corner guard (black)Please use EA935N-16 as the adhesive. In the corner of parking lots and warehousesLength (m) 1 Thickness (mm) 14 Width (mm) 65×65 Color Black Esco Part No. EA983FG-465 Material Soft vinyl chloridefrom S$48.99Min. 6 days
- ESCO 23x53x1000mm corner guard (gray)Light and easy to install. For garage corners, building pillars, etc.Dimension (mm) 23×53×1000 Included Accessories Adhesive tape Esco Part No. EA983FJ-217 Color Gray Material Vinyl acetate (EVA) Width (mm) [Paste] 11from S$29.99Min. 6 days
- MonotaRO L-shaped Stripe Corner Guard 900mmA shock absorber that is soft and has excellent cushioning properties. It is attached to the corner to soften the impact when hit. For parking lots and dangerous corners, construction sites and danger prevention * Do not use for any other purpose. * Double-sided tape is sold separately.Operating Temperature Range (℃) -10~+50 Overall Length (mm) 900 Color Black/Yellow striped Shape L-shaped Material NBR (foam rubber)
- TRUSCO Safety L-shaped Edge Guard Cushion Black and YellowA shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR)
- Car-boy Cushion L-Shaped 900mmShock absorption with soft material! Softly covers dangerous corners and pillars! It is a very soft and elastic material. It is a material whose surface is not easily torn and torn. It also has excellent wear resistance. For preventing pillars and corners from colliding with pillars and corners i... Read MoreOperating Temperature Range (℃) -10~+50 Overall Length (mm) About 900 Shape L-shaped Material NBR (foam rubber)
- Nomura Kasei Shock guardA cushion for lockers, desks, and parking lots with a soft feel. Can be cut with a cutter or scissors. * Uneven places, earthen walls, plaster, wallpaper, etc. cannot be installed. Use an adhesive that matches the material for mounting.Length (m) 1 Shape L-shaped Material (Main Unit) Soft vinyl chloride
- Hikari L Type Protector Sticking TypeFor safety measures when entering and exiting cars in the parking lot, and as a protective material for corners!Type of Terminal Fitting Adhesive type (with adhesive tape) Shape L-shaped Material Soft vinyl chloride (PVC)
- TRUSCO Soft PVC Corner GuardIt is a corner guard for corners made of soft material. For curing cushioning material in factories and around elevators. * Adhesive tape is sold separately. * Please select the one that matches the material of the ground plane.Material Soft vinyl chloride
- Car-boy L-Shaped Safety Edge Guard Cushion 900mm Large (Black and Yellow)A cushioning material with excellent cushioning and wear resistance. It can be attached immediately with the included double-sided tape. With a length of 90 cm, it can be used for lockers, buildings, machines, etc. For dangerous corners of buildings, lockers, machines, etc.Thickness (mm) 18 Mass (g) 320 Included Accessories Dedicated double-sided tape Type L Material NBR (foam rubber) Color Yellow x black
- Hikari Angle Type Rubber 50 X 50 X 450mmHas excellent wear resistance. For protection and cushioning of pillars, walls, angles and H-beams.Included Accessories Double-sided tape Thickness (mm) 8 Trusco Part No. 473-9787 Mass (g) 371 Width (mm) 50 Length (mm) 450
- Car-boy Cushion L-shaped 900mm specificationShock absorption with soft material! The largest size in the series protects from strong impact. Softly covers dangerous corners and pillars! Shock absorber that can be used anywhere! It is a very soft and elastic material that absorbs the impact of a collision. It also has excellent wear resista... Read MoreMass (g) 450 Overall Length (mm) About 900 Width W x Thickness x Height H (mm) Approx. 80 × 25 × 75 Material NBR (foam rubber)
- Hikari Angle Type SpongeLength (m) 0.45 Shape L-shaped Material Nitrile rubber (NBR)
- Car-boy Safety cushion L-shaped 900mm smallA cushioning material with excellent cushioning and wear resistance. It can be attached immediately with the included double-sided tape. With a length of 90 cm, it can be used for lockers, buildings, machines, etc. For dangerous corners of buildings, lockers, machines, etc.Dimensions, Width W x Height H x Length L (mm) 37×31×900 Thickness (mm) 9 Included Accessories Dedicated double-sided tape Material NBR (foam rubber) Type S
- Car-boy Safety cushion L-shaped 900mm extra-fineA cushioning material with excellent cushioning and wear resistance. Adhesive type that can be attached with the attached special double-sided tape Safety measures for structures such as columns, braces, beams, corners around machines, and protruding dangerous corners.Width W x Thickness x Height H (mm) About 18 × 4 × 15 Mass (g) About 25 Overall Length (mm) About 900 Size Extra fine Shape L-shaped Material NBR (foam rubber)
- TSUKUSHI KOBO Corner guard ST (for indoor use)We use a soft material that absorbs shocks. Attach it to the corner of a desk or wall to soften the impact when it hits. It can be easily attached with adhesive tape (double-sided tape included).Material Foam rubberfrom S$28.99Min. 5 days
- Japan Green Cross Guard Pads (Corner Type)* If the product is peeled off due to collision, impact, or other conditions for both GPS series and GPL series, reattach it with new adhesive tape.Material (Main unit) Soft embroidery Mass (kg) 1.4 Overall Length (mm) 1000 Dimension (mm) 65×65×13mm
- TRUSCO Reliable Cushion (L-shaped) Wood GrainA shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR) Color Wood grain light
- Car-boy Safety cushion L-shaped 900mm largeA cushioning material with excellent cushioning and wear resistance. It can be attached immediately with the included double-sided tape. With a length of 90 cm, it can be used for lockers, buildings, machines, etc. For dangerous corners of buildings, lockers, machines, etc.Thickness (mm) 18 Mass (g) 320 Dimensions, Width W x Height H x Length L (mm) 55×48×900 Included Accessories Dedicated double-sided tape Type L Material NBR (foam rubber)
- ESCO 50x50x22mm Cushion Corner Guard (Clear / 2pcs)Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. It has water resistance, alkali resistance, and solvent resistance. It is soft and will not collapse even if you p... Read MoreWidth (mm) 24 Dimension (mm) 50×50×22(H) Thickness (mm) 6 Mass (g/piece) About 20 Color Clear Esco Part No. EA983FE-72 Material PVC (polyvinyl chloride)from S$9.59Min. 2 days
- Car-boy PU cushion L-shaped specialA shock absorber that is soft and has excellent cushioning properties. It has excellent weather resistance and is suitable for outdoor use. In the parking lot.Overall Length (mm) 1000 Width W x Thickness x Height H (mm) 125×18×93 Mass (g) 1310 Trusco Part No. 417-4364 Shape L-shaped Material Polyurethane, steel Color Yellow x black
- Car-boy PU cushion L-shapedA shock absorber that is soft and has excellent cushioning properties. It has excellent weather resistance and is suitable for outdoor use. In the parking lot.Length (m) 1 Mass (g) 460 Width W x Thickness x Height H (mm) 70×16×55 Shape L-shaped Material Polyurethane
- TRUSCO L-shaped square curing materialThe soft material of polyethylene foam protects the corners. You can easily cut it with a cutter. For protruding parts such as protruding corners and corners of furniture.Length (m) 1.7 Trusco Part No. 482-0282 Width (mm) 50 Mass (g) 60 Thickness (mm) 8 Shape L-shaped Color Orange Material Polyethylene (PE)from S$18.99Min. 2 days
- TRUSCO Safety cushion (L-shaped) ClearA shock absorber that is hard to tear and has excellent cushioning properties. For preventing danger at construction sites and factories.Length (m) 0.9 Color Clear Shape L-shaped Material Vinyl chloride (PVC)
- Hikari Corner spongeBy attaching it to the corners of walls and furniture, it acts as a cushion and softens damage. Safety measures against contact with corners such as walls ・ It can be easily attached with protective adhesive tape.Material Foam rubber (NBR)from S$2.99Min. 2 days
- Hikari Corner spongeBy attaching it to the corners of walls and furniture, it acts as a cushion and softens damage. Safety measures against contact with corners such as walls ・ It can be easily attached with protective adhesive tape.Length (mm) 900 Dimension (mm) About 30 × 30 Material Foam rubber (NBR)from S$11.99Min. 6 days
- Hikari L-shaped RubberHas excellent wear resistance. For protection and cushioning of pillars, walls, angles and H-beams.Length (mm) 330 Color Black Shape L-shapedfrom S$8.49Min. 2 days
- Shinyei Home Create (Former Shinkyowa) Corner guard (with reflector)A corner guard with retroreflective material that enhances safety and visibility at night. A retroreflective material with high-brightness reflective performance is attached to the surface of the main body. By attaching it to walls and pillars that are easily touched by cars such as parking lots ... Read MoreDimension L (mm) 1000 Dimension D (mm) 16 Dimension W (mm) 65×65 Mounting Hole Diameter (Φmm) 8 Color Yellowfrom S$74.99Min. 5 days
- Car-boy Safety cushion (L-shaped) phosphorescent typeWhen it is bright, it can be a safety measure for collision accidents, and when it is dark, it can notify the presence of horns.Shape L-shaped Color Phosphorescent yellow-green Material Siliconfrom S$18.99Min. 2 days
- Car-boy Safety cushion L-shaped 900mm thinA cushioning material with excellent cushioning and wear resistance. It can be attached immediately with the included double-sided tape. With a length of 90 cm, it can be used for lockers, buildings, machines, etc. For dangerous corners of buildings, lockers, machines, etc.Dimensions, Width W x Height H x Length L (mm) 24×22×900 Mass (g) 50 Thickness (mm) 6 Included Accessories Dedicated double-sided tape Type Fine Material NBR (foam rubber)from S$15.99Min. 2 days
- ESCO 20x20x3000mm cushion corner guard (light beige)Mass (g) 20 Dimension (mm) 20×20×3000 Thickness (mm) 6 Color Beige Esco Part No. EA983FJ-3 Material Polyethylene foamfrom S$11.99Min. 2 days
- Hikari L-shaped rubberWidth (mm) 42 Length (mm) 450 Color Black Material EPDM Shape L-shapedfrom S$11.99Min. 2 days
- TRUSCO Safety cushion (L-shaped)A shock absorber that is hard to tear and has excellent cushioning properties. You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collision. For pillars and places that are easily hit in the factory.Length (m) 0.9 Width (mm) 24 Mass (g) 50 Thickness (mm) 6 Shape L-shaped Material Nitrile rubber (NBR)from S$18.99Min. 2 days
- ESCO 275x2000mm corner cushion (green / white)Thickness (mm) 5.8 Color Green x white Esco Part No. EA983FF-102 Specification Adhesive Material Polyethylene foam + PVC stripe width (mm) 90from S$48.99Min. 2 days
- Hikari cornerIt is a material suitable for repairs and DIY, etc. Various repairs, hobbies, DIY materials You can use it by pasting it on the flipped part of wallpaper, repairing gaps, cross section of small edges, etc.Dimension (mm) 15×15 Color grainfrom S$3.99Min. 6 days
- WAKO PALLET Safety guardInstalled on pillars and walls, zebra (tiger stripe) prevents accidents. Uses 12mm plywood and is suitable for product protection in the event of a collision. Product protection. Protection of pillars and walls. Target users: Warehouses and factories.Length (m) 0.9 Thickness (mm) 12 Width (mm) 355 Trusco Part No. 412-7811 Mass (kg) 5 Shape L-shaped Color Yellow x black Material plywoodfrom S$99.90Min. 2 days