Pipe Type
The pipe type is a cylindrical cushion that protects people and vehicles from the impact of a collision. Nitrile rubber pipes feature excellent cushioning and are difficult to tear. It is also used to protect handrails as well as props. In addition to protecting single pipe pipes, the black and yellow striped tiger pattern pipe type is often used as a warning, and is often used for danger indications in factories and sites. The material is polyethylene, which can be cut with a cutter and can be discarded as is. The pipe type with a reflective sticker is the best at night.
Other Related Pages
- Car-boy One-touch grip Surprised rubberExcellent grip effect that is easy and does not shift just by wrapping. Even without double-sided tape or adhesive, it works well. It's easy to use because it's just sandwiched. It can be cut with scissors or a cutter and fits into an oval shape. It can also be used as a removable cushion... Read MoreLength (mm) 900 Material Elastomer (TPE)
- Nitto L Materials Pipe ProtectorEasy to install with one-touch tongue. Since both the film and foam are polyethylene, they can be taken out as they are at the time of disposal. It has the simultaneous effect of a danger sign and a protective cushion. Can be cut with a cutter. For displaying and protecting dangers in factories, ... Read MoreLength (m) 1 Thickness (mm) 10 Type Paste type Shape Pipe Material Polyethylene (PE)
- INOAC Safety Cushion with Stripe Pattern Tape (Pipe)Taking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. Pipes, corners, etc. * Cannot be used in places with high temperatures and high humid... Read MoreColor (Pattern) Black/Yellow striped Shape Pipe Type Pipe type Material Polyethylene Double-sided tape Yes
- Car-boy Safe Round CushionA cushioning material with excellent cushioning and wear resistance. As a protective material for round columns and pipe membersLength (m) 0.9 Material NBR (foam rubber) Shape Pipe Color yellow
- MonotaRO Round Safety Cushion for PipeCushion material used by sandwiching it between round columns and pipes. It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according to the part. If you use double-sided tape (sold separately), you can preve... Read MoreLength (m) About 0.9 Material NBR (foam rubber)
- TRUSCO Round Safety Cushion Black and Yellow WarningA shock absorber that is hard to tear and has excellent cushioning properties. You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collision. For safety measures and alerts for single pipes.Length (m) 0.9 Material Nitrile rubber (NBR) Shape Pipe Color Yellow x black
- TRUSCO Round cushionA shock absorber that is hard to tear and has excellent cushioning properties. For protecting round columns, handrails, and pipes.Length (m) 0.9 Material Nitrile rubber (NBR) Shape Pipe
- TRUSCO Protective cushion for pipeUses foamed polyethylene with shock absorption. For safety measures such as single pipes and alerts.Thickness (mm) 10 Length (m) 2 Mass (g) 205 Trusco Part No. 489-6301 Inner Diameter (Φmm) 49 Outer Diameter (Φmm) 69 Type of Sign Back cracking type Material Base material: Polyethylene foam Shape Pipe Color White
- Car-boy Safety cushion round 40 light grayA cushioning material with excellent cushioning and wear resistance. As a protective material for round columns and pipe membersLength (m) 0.89 Thickness (mm) 10 Mass (g) 119 Inner Diameter (Φmm) 40 Width (mm) 60 Trusco Part No. 854-7821 RoHS directive (corresponding to 10 substances) Correspondence Color Light gray Material NBR (foam rubber) Shape Pipe
- ARAO Pipe guard (reflective)Safety can be ensured due to the cushion material specifications. It is safe even at night because it has a reflective sticker. When using vertically, you can prevent it from falling off by attaching tape for the joint. It can be used for outdoor single pipes, etc.Dimension (mm) Φ50×Φ68×1000
- TRUSCO Protective cushion for pipeUses foamed polyethylene with shock absorption. For safety measures such as single pipes and alerts.Material (Base material) Foamed polyethylene Thickness (mm) 10 Length (m) 2 Type of Terminal Fitting Back cracking type Color Whitefrom S$11.99Min. 2 days
- Car-boy Handrail grip cushionEasy installation by simply putting it on the handrail! The wavy shape that can be firmly gripped and the rough finish on the surface improve the grip of the handrail. It is a very soft and elastic material. Stick the attached double-sided tape on the handrail, cover it from the cut, and firmly c... Read MoreLength (mm) 400 Color Brown Adhesive Acrylic Material NBR (foam rubber)
- Hikari Black and Yellow Striped Edge Guard CushionInstall around pillars in parking lots, corners of buildings, etc. Call attention with a tiger pattern that is easy to see. NBR sponge with excellent cushioning prevents impact and protects against contact with corners such as mass walls. Easy to attach with double-sided tapeMaterial NBR foam Color Yellow x blackfrom S$11.99Min. 2 days
- Nichidai Kogyo Single pipe safety sign coverMass (g) 150 Trusco Part No. 473-9183 Color Blue x white Shape Pipe Material Weatherproof PVCfrom S$5.99Min. 2 days
- TRUSCO Round cushionA shock absorber that is hard to tear and has excellent cushioning properties. For protecting round columns, handrails, and pipes.Length (m) 0.9 Mass (g) 115 Inner Diameter (mm) 27 Outer Diameter (mm) 37 2018 Trusco page 6 1381from S$21.99Min. 2 days
- Car-boy Round Safety Cushion, Inner Diameter 50mm, Black and YellowA cushioning material with excellent cushioning and wear resistance. For collision countermeasures for single pipes, scaffolding pipes, etc.Mass (g) 140 Length (mm) 900 Trusco Part No. 854-7756 Width (mm) 60 Material NBR (foam rubber) Color Black x yellow Thickness (mm) 5from S$32.99Min. 2 days
- Car-boy Pipe cushionExcellent cushioning by covering the pipe! There are two types, a "smooth" type with a glossy surface and a "rough" type with a matte finish, so you can use it according to your needs. It is a seamless specification. For protection of stainless steel pipes. For non-slip pipe h... Read MoreSurface "Smooth" type Length (mm) 1000 Color Black Material NBR (foam rubber)
- Car-boy Pipe cushionExcellent cushioning by covering the pipe! There are two types, a "smooth" type with a glossy surface and a "rough" type with a matte finish, so you can use it according to your needs. It is a seamless specification. For protection of stainless steel pipes. For non-slip pipe h... Read MoreSurface "Rough" type Length (mm) 1000 Color Black Material NBR (foam rubber)
- Japan Green Cross Pipe cushionIntroducing a reflective type cushioning material for tubular pipes that is easy to install. It can be easily attached to pipes, poles, fences, etc. in construction sites, so please use it for human safety and protection of the pipe body. For safety, protection and marking of construction scaffol... Read MoreLength (mm) 1000 Inner Dia. x Outer Dia. (Φmm) 49×69 Mass (g) 68 Material IXPE, (reflective material) PET Specification Non-stick Included Accessories Tape
- UNIT (UNIT SAFETY SIGNS) Soundtrack slitThickness (mm) 0.4 Material Polypropylenefrom S$48.99Min. 5 days
- Car-boy Safety cushion round shape 90cmA cushioning material with excellent cushioning and wear resistance. As a safety measure for cylinders and pipes.Color Black x yellow Material NBR Length (mm) 900from S$25.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Pipe coverA reliable cover with a thickness of 10 mm!Inner Diameter (Φmm) 49 Dimension (mm) 69Φ×1000from S$33.99Min. 5 days
- TSUKUSHI KOBO Pipe cushionBy simply attaching it to a single tube with a single touch, you can obtain the functions of a colorful display and the safety protection function of the cushion material at the same time. If the delivery destination is a private house (detached house / apartment house), the shop name is required... Read MoreShape Pipefrom S$18.99Min. 5 days
- ESCO 27x37x900mm Cushion guard (Round type / 2 pieces)Type Back crack Material NBR (foam rubber) Inner Diameter (Φmm) 27 Esco Part No. EA983FF-27 Specification Non-stick type Thickness (mm) 5 Outer Diameter (Φmm) 37from S$47.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) TrarollIt is a roll type and can be used by cutting the required amount with scissors. It is possible to display a danger of up to 10 m and prevent impact.Length Per Roll (m) 10 Width (mm) 200 Thickness (mm) 5 Mass (g) 580 Pattern Black/Yellow striped Material Polypropylene, polyethylenefrom S$189.90Min. 5 days
- ESCO 40x60x890mm Cushion guard (Round type / 2 pieces)Inner Diameter (Φmm) 40 Type Back crack Esco Part No. EA983FF-40 Outer Diameter (Φmm) 60 Material NBR (foam rubber) Thickness (mm) 10 Specification Non-stick typefrom S$67.99Min. 6 days
- Car-boy Round cushionA cushioning material with excellent cushioning and wear resistance. Ideal as a protective material for round columns and pipe members.Trusco Part No. 854-7899 Mass (g) 110 Thickness (mm) 6 Color yellow Length (mm) 900 Width (mm) 29 Material NBR (foam rubber)from S$23.99Min. 5 days
- ESCO 13x19x900mm Cushion guard (Round type / 2 pieces)Specification Non-stick type Inner Diameter (Φmm) 13 Material NBR (foam rubber) Esco Part No. EA983FF-13 Outer Diameter (Φmm) 19 Type Back crack Thickness (mm) 3from S$54.99Min. 6 days
- ESCO 17x29x900mm Cushion guard (Round type / 2 pieces)Outer Diameter (Φmm) 29 Esco Part No. EA983FF-17 Material NBR (foam rubber) Thickness (mm) 6 Inner Diameter (Φmm) 17 Type Back crack Specification Non-stick typefrom S$47.99Min. 6 days
- ESCO 16x34x900mm cushion guard (round / two)Specification Non-adhesive, back crack Overall Length (mm) 900 Material NBR (foam rubber) Thickness (mm) 9 Inner Dia. x Outer Dia. (Φmm) 16×34 Esco Part No. EA983FF-16from S$54.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Fence cushionDimensions, Height x Width x Thickness (mm) 1600×200×6from S$37.99Min. 5 days
- ARAO Noro coverEliminates the hassle of washing and chipping the slag on the rebar. Easy to put on and take off, and the color is yellow, which is a safe color. For preventing dirt on the reinforcing bars.Color Yellowfrom S$1.89Min. 3 days
- Nichidai Kogyo Crocodile Mark Round Corner Guard S Length 1.7m 40 pcsIt is a curing cover that can cure various places. Compared to PVC products, it is less likely to be scratched, is lighter, and has excellent impact resistance. The round shape makes it easy to fit any object. No tape required, easy to install and remove. It is light and easy to cut. Since it is ... Read MoreThickness (mm) 10 Length (mm) 1700 Mass (kg) 7.2 Effective Width (mm) 75~120 Trusco Part No. 854-7673 Inner Diameter (Φmm) About 63 Material Polyethylene foam Color yellowfrom S$289.90Min. 7 days
- Iwata Mfg. Bumper Pro BP9 typeMade of urethane foam with excellent durability and impact resistance. A PVC film coating with excellent oil resistance and water resistance. For preventing danger at construction sites and factories.Outer Dia. x Inner Dia. (Φmm) 25×15 Trusco Part No. 366-0362 Thickness (mm) 10 Color Yellow x black Material Urethane foam Length (m) 1from S$109.90Min. 4 days
- MPM Rack guard dedicated installation toolColor Silver Mass (kg) 1.2 Length (mm) 450 Trusco Part No. 114-5008 Material Bar part: Iron, handle part: Siliconfrom S$219.90Min. 32 days