Flat Type
The flat type is one of the cushioning materials that protects against shocks and scratches by attaching it to a place where people or carts are likely to collide. The use of cushioning materials such as urethane foam and polyethylene protects both buildings and people and vehicles. Affixing to scars that have already been applied to walls and pillars has the effect of creating a clean appearance. Easy installation with double-sided tape or adhesive. It is an effective safety product not only in warehouses and construction sites, but also as a safety measure in shared apartments and children's halls.
- MonotaRO Black and Yellow Warning Foam Guard SheetIt is a danger sign and safety measure sheet using a cushion material with a thickness of 10 mm. As it is a set of 2 pieces with a length of 500 mm, it can be divided and pasted, so it is easy to work. The colors are bright and the visual effect is excellent, so it is excellent for calling attent... Read MoreColor Yellow x black Thickness (mm) About 10 Adhesive Acrylic Length (mm) 500 Material Urethane foam, polyethylene film
- Japan Green Cross Black and Yellow Warning Foam Flat SheetIt can be easily attached to uneven parts of buildings and protects people and buildings with danger signs and cushioning functions. For danger marking and protection of construction sites, factories, parking lots, etc., and for preventing scratches on bicycles, etc.Length (m) 1 Material Urethane foam Included Accessories With adhesive
- INOAC Safety Cushion Stripe Pattern (Seat)Taking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. Walls, corners, etc. * Cannot be used in places with high temperatures and high humid... Read MoreColor (Pattern) Black/Yellow striped Shape Flat type Double-sided tape None Material Polyethylene Type Seats
- TRUSCO Scratch prevention tape Protect tape winding typeThickness (mm) 1 Length (m) 10 Material Polyesterfrom S$14.99Min. 2 days
- MF Corner cushionReflective tape is used for the tiger pattern, which helps prevent danger even at night. The back side can be easily attached with double-sided tape. For parking lots and dangerous corners. * This product is sold only to companies. This item cannot be delivered to private homes. Please note.Mass (g) 430 Base Material Vinyl chloride (PVC) + polyethylene foam Shape Flat type Length (m) 2 Type of Terminal Fitting Adhesive type (with adhesive) Thickness (mm) 6 Width (mm) 275
- Nitto L Materials NEW Black and Yellow Warning Foam GuardIt has a danger marking function and a protective cushioning effect. Can be cut with a cutter. For marking dangers in parking lots and preventing scratches on automobiles. For preventing danger at construction sites and factories.Adhesive Acrylic Base Material Polyethylene film, urethane foam Type Affixing type (with release paper) Color Yellow x black
- INOAC Safety Cushion with Tape (Roll)Taking advantage of the cushioning and weather resistance of polyethylene foam, it can be used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. Walls, corners, etc. * Cannot be used in places with high temperatures and high h... Read MoreShape Flat type Color (Pattern) Gray Material Polyethylene Type Seats Double-sided tape Yes
- TRUSCO Reliable Cushion (Flat Type)A shock absorber that is hard to tear and has excellent cushioning properties. For pillars and places that are easily hit in the factory.Length (m) 0.89 Width (mm) 55 Thickness (mm) 8 Mass (g) 90 Shape Flat type Material Nitrile rubber (NBR)
- Nitto L Materials Safety Cushion Black and Yellow Striped RollIt has the effect of danger sign + protective cushion. You can freely cut the required length. Suitable for danger marking and protection of factories, warehouses, construction sites, etc.Length (m) 10 Width (mm) 200 Trusco Part No. 377-7529 Thickness (mm) 5 Mass (g) 580 Adhesive Acrylic Type of Terminal Fitting Affixing type (with release paper) Shape Flat type Color Yellow x black
- Nitto L Materials NEW Black and Yellow Warning Foam GuardIt has a danger display function and a protective cushion effect. Can be cut with a cutter. For marking dangers in parking lots and preventing scratches on automobiles. For preventing danger at construction sites and factories.Adhesive Acrylic Type of Terminal Fitting Affixing type (with release paper) Shape Flat type Color Green x white Base Material Polyethylene film, urethane foam
- TRUSCO Safety cushionSince it uses a special material "rubber sports", it has excellent weather resistance. Since it has an appropriate cushioning property, it is also ideal for cushioning corners with edges. Can be cut with a cutter. For displaying danger in parking lots and preventing scratches on automob... Read MoreShape Flat type Base Material EPDM rubber sponge, vinyl chloride (PVC) Adhesive Acrylic Type of Terminal Fitting Affixing type (with release paper) Length (m) 1 Color Yellow x black Thickness (mm) 5
- INOAC Safety cushion with tape (flat plate with groove)Taking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. .. Since the back side is V-shaped, it can be attached not only to flat surfaces but ... Read MoreShape Flat type Color (Pattern) Gray Material Polyethylene Type Seats Double-sided tape Yes
- UNIT (UNIT SAFETY SIGNS) Striped reflective cushion (high brightness reflective type)Damage caused by contact with beams, columns, and walls when moving in parking lots, warehouses, and factories can be minimized. It is a protector type that connects plate-shaped cushioning materials with a thickness of 15 mm in an 8-row caterpillar shape instead of the mat-shaped one as before. ... Read MoreDimension (mm) 322×610×15
- ARAO Black and Yellow Warning Foam Sheet RollCan be used in a wide variety of places. Adhesive tape is attached to the back side, making it easy to fix. Cushion material protects all people and things. You can easily cut it with scissors.Length (m) 10 Width (mm) 240 Thickness (mm) 4 Shape Flat type Material Polyethylene foam (with backside glue) Color Yellow x blackfrom S$169.90Min. 2 days
- Car-boy Safety cushion flat typeIdeal for wall protection and vibration absorber.Length (m) 0.89 Width (mm) 55 Thickness (mm) 8 Mass (g) 90 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat type Material NBR (foam rubber)from S$19.99Min. 2 days
- ARAO Corner guard 150WOriginally cheap, but even more economical! Because it is small, it reduces inventory space! Minimize the obstruction of the landscape! Specifications to prevent thermal expansion are on the back Can be cut with a scale of 500 mm pitch Corner curing for temporary enclosures, universal boards, etc.Dimensions, Width W x Length L (mm) 150 (cushion part 110) x 2000 Material Foam PE, PVC Color Green x whitefrom S$38.99Min. 2 days
- INOAC Safety Foam Guard Black and Yellow Warning (Flat Type with Groove)Taking advantage of the cushioning and weather resistance of polyethylene foam, it is used as a cushioning product for pillars, beams, steps, etc. in factories, warehouses, parking lots, etc., and as a reminder. With V-shaped processing on the back side Walls, corners, etc. * Cannot be used in pl... Read MoreColor (Pattern) Black/Yellow striped Type Flat plate Shape Flat type Double-sided tape None Material Polyethylenefrom S$18.99Min. 2 days
- Car-boy Black and Yellow Warning Magnetic SheetSince the back side is a magnet, you can easily call attention without construction. Since it is a magnet sheet, it can be replaced as many times as you like. For places where vehicles come and go, such as factories, dangerous places in work places, and backyards.Thickness (mm) About 1 Shape Flat type Material Magnet sheet, vinyl chloride (PVC) Type Magnet type Length (m) 1 Color Tiger pattern
- Nitto L Materials Reflective Black and Yellow Warning Foam GuardThe projected light is reliably and accurately retroreflected. It has a danger display function and a protective cushion effect. Can be cut with a cutter. Danger signs for factories, warehouses, sites, etc., danger signs for protective parking lots, etc., for preventing scratches on carsColor Yellow x black Shape Flat type Type of Sign Affixing type (with release paper) Thickness (mm) 5
- Car-boy Safety cushion flat typeA cushioning material with excellent cushioning and wear resistance. As a wall protection and vibration absorberWidth (mm) 55 Thickness (mm) 8 Mass (g) 90 Length (mm) 900 Material NBR (foam rubber)from S$19.99Min. 2 days
- MF Border cushionThis type has an adhesive on the cushion material. A cushion function is added to the danger sign. A versatile cushion that can be applied anywhere. There is one-sided adhesive on the back side. For preventing danger and alerting corners that are easily hit, such as parking lots and construction ... Read MoreShape Flat type Thickness (mm) 5 Adhesive Acrylic Material Urethane foam (gray) Width (mm) 100 Color Yellow x black (non-reflective) Length (m) 1 Back Side With adhesive
- ESCO 50mmx2m cushion tape (black)Uses a material with excellent cushioning properties. Please use it for danger prevention measures such as the corners of tables and pillars. Even if it is peeled off, it is processed so that it does not leave a residue. * Cut it to the required size before use.Dimension (mm) 50×2000×4 Mass (g) About 30 Specification Adhesive, with release paper Color Black Esco Part No. EA983FE-42from S$14.99Min. 2 days
- TRUSCO Soft safety cushionSince it is thicker than the conventional tiger pattern cushion, it also absorbs strong impacts. Since the cushion part is soft urethane, it can be attached to curved surfaces. For pillars and H-beams in factories and warehouses. For protective materials for vehicles such as forklifts.Material Urethane foam Shape Flat type Type of Terminal Fitting Affixing type (with release paper) Adhesive Acrylic Thickness (mm) 30 Color Yellow x black Length (m) 1
- Japan Green Cross Corner Guard (with Vertical Groove)It is safe to hit. Thick cushion guards. It comes with adhesive and can be used immediately.Length (mm) 1000 Spine Width (mm) 170 Overall Width (mm) 200 Shape Flat type Material (Main Unit) Polyethylene foam Specification With adhesive Color Yellow x black
- Japan Green Cross Stripe Cushions Reflective TypeThe tiger handle and reflective function call for advance attention, and the 10mm thick cushion cushions the impact in the event of a collision. You can easily adjust the size with a cutter or scissors. For danger signs in parking lots, etc. For shock mitigation in the event of a collision.Dimensions (Length L x Width W x Thickness) (mm) 1000×200×10 Mass (g) 128 Type of Sign Paste type Specification Reflective type with back tapefrom S$48.99Min. 4 days
- ESCO 50mmx2m cushion tape (white)Uses a material with excellent cushioning properties. Please use it for danger prevention measures such as the corners of tables and pillars. Even if it is peeled off, it is processed so that it does not leave a residue. * Cut it to the required size before use.Dimension (mm) 50×2000×4 Mass (g) About 30 Specification Adhesive, with release paper Esco Part No. EA983FE-41 Color Whitefrom S$14.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Corner cushionA corner cushion that is ideal for displaying danger and preventing impact. You can cut it freely with scissors. We use a cushioning material that does not easily come off when folded and attached. Ideal for protecting corners and displaying danger. * If the sticking part is a surface, please use... Read MoreType Non-reflective typefrom S$14.99Min. 2 days
- RISU Corner guardIt is ideal for preventing product damage during forklift work in the warehouse, and is light and easy to install. It is also useful for safety passages and awareness of cargo handling. It is all-resin and can be recycled. Securing assembly lines, work lines, and safety passages to protect produc... Read MoreWidth (mm) 300 Thickness (mm) 7.7 Type of Terminal Fitting Installation type Material Polypropylene (PP) Color Yellow x blackfrom S$57.99Min. 2 days
- Nomura Kasei Safety guardSoft touch Corners as well as flat surfaces can be used as cushions for various purposes * Uneven places, earthen walls, plaster, wallpaper, etc. cannot be installed. Use an adhesive that matches the material for mounting.Dimension (mm) (Plane) 100 Length (m) 1 Thickness (mm) 14 Material (Main Unit) Soft vinyl chloride Color Yellowfrom S$59.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Safety guardDouble-sided tape and screwing! (Double-sided tape on the back)Included Accessories 10 fixing screws Material Special elastomer (elastic plastic)from S$86.99Min. 5 days
- Japan Green Cross Corner guard (cut type)Convenient for cutting, with a squeeze every 500 mm. Prevents expansion due to heat by not sealing the back sheet. Light, durable and low cost. Since the material is sponge, it can be cut freely. Since it does not absorb water, it can be used outdoors with peace of mind. .. It comes with adhesive... Read MoreLength (mm) 2000 Material (Surface) Enbi Shape Flat type Material (Main Unit) Polyethylene foam Type Reflective type Specification With adhesivefrom S$67.99Min. 5 days
- UNIT (UNIT SAFETY SIGNS) Prism cushion (high brightness reflection type)Two roles of danger display and impact prevention. Reflective power is improved by using prism high-intensity reflective material. Can be cut into 4 parts. * Not suitable for pasting on rough surfaces such as concrete.Dimension (mm) 2000 × 320 × 5.3 thicknessfrom S$37.99Min. 5 days
- TRUSCO Scratch prevention tape Protect tape A4 typeA cushioning material that protects the product from scratches. All are manufactured and processed in Japan to achieve high quality. Uses flame-retardant, antistatic, and abrasion-resistant fabric. It can be cut out freely with scissors or a cutter, so you can cut it to your favorite size. The fa... Read MoreWidth (mm) 210 Length (mm) 300 Material Polyester
- TSUKUSHI KOBO Corner cushion slimIt is possible to cut the product and adjust the length. A cover that protects a third party from corners such as temporary enclosures at the work site.Shape Flat type Material EVA sheet, polyethylene foam Thickness (mm) 6 Mass (g) 300 Length (m) 2 Width (mm) 220from S$33.99Min. 5 days
- ESCO 15x15x900mm cushion guard (clear / 2 pcs)Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. It has water resistance, alkali resistance, and solvent resistance. It is soft and will not collapse even if you p... Read MoreDimension (mm) 18×15×900(L) Thickness (mm) 4 Mass (g) About 110 Color Clear Esco Part No. EA983FE-83 Material PVC (polyvinyl chloride)from S$39.99Min. 6 days
- Mycreate Air guard tapeIt is an excellent product that prevents and softens unexpected injuries indoors and outdoors. Just cut it to the required length and stick it with double-sided tape.Dimension (mm) 58×4×900 Included Accessories Double-sided tape Shape Flat type Material PVCfrom S$9.69Min. 7 days
- Nitto L Materials Reflective Black and Yellow Warning Foam GuardThe projected light is reliably and accurately retroreflected. It has a danger marking function and a protective cushioning effect. For danger marking and protection of factories, warehouses, construction sites, etc.Shape Flat type Type of Terminal Fitting Affixing type (with release paper) Adhesive Acrylic Color Yellow x black Base Material Reflective polyethylene film / foam Thickness (mm) 8
- ESCO 100x8mm [1m] Black and Yellow Warning Foam Guard [Non-Reflective Type]It can be easily attached to uneven parts of buildings, and has a cushioning function as well as a danger sign. For danger signs at construction sites and factories. For marking dangers in parking lots and preventing scratches on automobiles.Specification Adhesive type (with release paper) Width (mm) 100 Material PE film + cushioning material Thickness (mm) 8 Esco Part No. EA983FH-108 Shape Flat type Length (m) 1
- TSUKUSHI KOBO Free cushionSince it can be easily cut with a cutter, etc., you can freely use angles and H-beams from long to short points.Thickness (mm) 5from S$14.99Min. 5 days
- ESCO 22x22x900mm cushion guard (clear / 2 pcs)Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. It has water resistance, alkali resistance, and solvent resistance. It is soft and will not collapse even if you p... Read MoreDimension (mm) 24×22×900(L) Thickness (mm) 6 Mass (g) About 220 Color Clear Esco Part No. EA983FE-84 Material PVC (polyvinyl chloride)from S$43.99Min. 6 days