H Beam / Insert Type
Other Related Pages
- MonotaRO Safety U-shaped Edge Guard Cushion Black and YellowA tiger pattern type cushioning material that is used by sandwiching it between H steel and iron plates using double-sided tape (sold separately). It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according ... Read MoreOperating Temperature Range (℃) -10~+50 Outer Dimensions / Depth (mm) About 32 Material NBR (foam rubber) Color Yellow x blackfrom S$14.99Min. 2 days
- TRUSCO Reliable Cushion (Stripe Pattern for H Steel)A shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between H steel or iron plates. You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collis... Read MoreLength (m) 0.9 Material Nitrile rubber (NBR) Shape Scissors type Color Yellow x black
- Japan Green Cross Shockless guardIt is a cushioning material for the edge of H-shaped steel. Due to its hollow shape, it has excellent shock absorption. It is durable and can be used both indoors and outdoors. * Please attach to H-shaped steel with adhesive. Recommended adhesive: Nitrile rubber type / modified silicone resin typeDimension (m) 1 Material Soft PVC
- TSUKUSHI KOBO Day Guard / Mini Day GuardBy protecting the tip of the flat rebar, it prevents scratches when the tip touches. Soft type with a soft feeling.Color Yellowfrom S$7.79Min. 5 days
- ESCO 35x25mm / 0.9m Black and Yellow Striped U-shaped Edge Guard Cushion Cover 2 pcsCaution Use for ventilation at the edges of H-beams and steel plates. Ideal as a protective material for sharp edges and dangerous areas.Mass (g/piece) 130 Thickness (mm) 25 Dimension (mm) Approx. 35 × 900 (L) Color Black x yellow Esco Part No. EA983FE-57 Material NBR Specification Non-adhesive, scissors-typefrom S$58.99Min. 6 days
- ESCO 14x26x1000mm edge guard (lemon yellow)Protective material for exposed iron plate edges such as H-steel edges and L-shaped angle cut surfaces. You can cut it with a utility knife.Dimension (mm) 39×25×1000 Esco Part No. EA983FJ-235 Color Lemon yellow Material Soft PVC Applicable Width (mm) [H steel] 14 × 26from S$36.99Min. 6 days
- Car-boy Safe Corner Cushion Slide-In TypeA cushioning material with excellent cushioning and wear resistance. Ideal as a protective material for sharp edges and dangerous areas. As a safety measure for H steel and angle edgesMaterial NBR (foam rubber) Shape Scissors type
- Car-boy Reliable Cushion for Slide-in Type CornersIdeal as a protective material for sharp edges and dangerous areas! Firmly protects dangerous corners. It is a material whose surface is not easily torn and torn. Made of NBR (foam rubber), it is a very soft and elastic material. The U-shape is suitable for edge treatment of various steel materia... Read MoreMaterial NBR (foam rubber)
- MonotaRO Safety cushion sandwich typeCushion material used by sandwiching H steel or iron plate with double-sided tape (sold separately). It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according to the part. H steel, iron plate, edge part of... Read MoreOperating Temperature Range (℃) -10~+50 Material NBR (foam rubber) Color yellow
- TRUSCO Reliable Cushion Slide-inA shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between iron plates. For preventing danger in the factory.Material Nitrile rubber (NBR) Shape Scissors type
- Car-boy Safety U-shaped Edge Guard Cushion Black and YellowIdeal as a protective material for sharp edges and dangerous areas! Firmly protects dangerous corners. It is a material whose surface is not easily torn and torn. Made of NBR (foam rubber), it is a very soft and elastic material. The U-shape is suitable for edge treatment of various steel materia... Read MoreColor Black x yellow Material NBR (foam rubber)
- TRUSCO Safety cushion scissors rollA shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between iron plates. It is a reel winding specification that can be used in any length and is convenient for storage. For edge processing of iron plates and ang... Read MoreMass (kg) 1.65 Inner Width (mm) 2 Dimensions, W (mm) x L (m) 9×30 Material Nitrile rubber (NBR) Shape Scissors type
- TRUSCO H Steel Shockless GuardIt is a cushioning material for the edge of H-steel. Due to its hollow shape, it has excellent shock absorption. Easy to spread and install. For curing buffer material of H steel in factories and outdoor work sites.Material Soft PVC
- Car-boy Safety cushion scissors mold width 9mmA cushioning material with excellent cushioning and wear resistance. Installed in sharp parts of equipment as a safety measureLength (mm) 2000 Mass (g) 65 Trusco Part No. 854-7772 Width (mm) 9 Color Black Material NBR (foam rubber)
- Car-boy Safety cushion scissors roll 30m rollA cushioning material with excellent cushioning and wear resistance. A protective material that prevents injuries by simply sticking it on sharp parts of equipment.Inner Width (mm) 2 Trusco Part No. 854-7907 Color yellow Width (mm) 9 Mass (kg) 1 Length (m) 30 Material NBR (foam rubber)from S$139.90Min. 2 days
- ARAO Day guardSoft type with a soft feeling. Ideal for protecting the tip of reinforcing bars. Can be easily attached to parallel reinforcing bars.Suitable for D10~D25 Height (mm) 75
- Car-boy Relief cushion sandwich type 90cm inner width 5mmIt is a very soft and elastic material. It also has excellent wear resistance. Safety measures for the edges of iron plates, H-shaped steel, and C-shaped steel.Mass (g) 35 Trusco Part No. 821-9696 RoHS directive (corresponding to 10 substances) Correspondence Material NBR Color yellowfrom S$14.99Min. 4 days
- ARAO Mini day guardIdeal for small rebar.Suitable for D10~D16 Height (mm) 45from S$9.69Min. 4 days
- Car-boy Secure cushion scissors roll 30m light grayMass (kg) 2 Trusco Part No. 854-7906 Material NBR (foam rubber) Shape Scissors typefrom S$139.90Min. 6 days
- Car-boy Safety cushion scissors roll roll 30m blackMaterial NBR (foam rubber) Shape Scissors type Mass (kg) 2 Trusco Part No. 854-7905from S$139.90Min. 6 days
- MF Pittashi nurse (attachment) blueCure the frame of the signboard. The elasticity of the cushion material cushions the impact in the event of a collision. It fits tightly on the signboard, is easy to put on, and is hard to come off. It does not contain chlorine, which causes dioxin generation. Use attachments for wide signs. For ... Read MoreEffective Width (mm) 10~40 Mass (g) 24.3 Type of Terminal Fitting Winding type Material Polyethylene foam Trusco Part No. 785-3955 Color Blue Length (mm) 550from S$5.79Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Relief cushionIt is possible to prevent accidents due to contact with various equipment when moving materials in warehouses and factories, and when working in machine rooms, etc. Made of soft foam rubber, it has excellent shock absorption. Please use it by attaching it to various equipment installed in the bac... Read MoreMaterial NBR (foam rubber)from S$23.99Min. 5 days
- ARAO Super tie guardThe base part is a shock absorbing type with a soft upper part of the lattice arm. It can also be used for H-steel flanges and stands out with a tiger pattern. Spring effect is improved.Suitable for D10~D29 Height (mm) 100from S$23.99Min. 4 days
- ESCO 8x23x1000mm edge guard (lemon yellow)Protective material for exposed iron plate edges such as H-steel edges and L-shaped angle cut surfaces. You can cut it with a utility knife.Dimension (mm) 34×18×1000 Esco Part No. EA983FJ-232 Color Lemon yellow Material Soft PVC Applicable Width (mm) [H steel] 8 × 23from S$36.99Min. 6 days
- Iwata Mfg. Bumper Pro BP7 typeMade of urethane foam with excellent durability and impact resistance. A PVC film coating with excellent oil resistance and water resistance. For preventing danger at construction sites and factories.Width (mm) 40 Slit Width (mm) 8 Type BP7 Type of Terminal Fitting Insertion type Specification No double-sided tape Material Urethane foam Color Yellow x blackfrom S$84.99Min. 4 days
- ESCO 3x22x1000mm edge guard (lemon yellow)Protective material for exposed iron plate edges such as H-steel edges and L-shaped angle cut surfaces. You can cut it with a utility knife.Dimension (mm) 31×16×1000 Esco Part No. EA983FJ-231 Color Lemon yellow Material Soft PVC Applicable Width (mm) [H steel] 3 × 22from S$29.99Min. 6 days
- ESCO 18x25mm / 0.9m Black and Yellow Striped U-shaped Edge Guard Cushion Cover 2 pcs* Caution for the edges of H-beams and steel plates Please use for ventilation.Thickness (mm) 25 Mass (g/piece) 80 Dimension (mm) Approx. 18 × 900 (L) Color Black x yellow Esco Part No. EA983FE-56 Material NBR Specification Non-adhesive, scissors-typefrom S$43.99Min. 6 days
- ESCO 35x25mm / 0.9m Cushion guard (Pinch type / 2pcs) YellowNon-adhesive, scissors type. For steel racks and glass edges. Ideal as a protective material for sharp edges and dangerous areas.Dimension (mm) 35 x 900 x 25 (depth) Esco Part No. EA983FE-53 Material NBR (foam rubber)from S$54.99Min. 6 days
- ESCO 9x11mm / 2m Cushion Guard (Pinch Type) BlackDimension (mm) 9 x 2000 x 11 (depth) Mass (g) About 65 Color Black Esco Part No. EA983FE-51B Material NBR (foam rubber)from S$13.99Min. 6 days
- ARAO H steel tip soft guardExcellent cushioning due to the soft resin and hollow part, and the tip is firmly guarded!Suitable for For 300H steel Shape Scissors type Color Yellowfrom S$42.99Min. 4 days
- ESCO 9x11mm / 2m Cushion Guard (Pinch Type) YellowNon-adhesive, scissors type. For steel racks and glass edges. Ideal as a protective material for sharp edges and dangerous areas.Dimension (mm) 9 x 2000 x 11 (depth) Esco Part No. EA983FE-51 Material NBR (foam rubber)from S$13.99Min. 6 days
- ESCO 12x26x1000mm edge guard (lemon yellow)Protective material for exposed iron plate edges such as H-steel edges and L-shaped angle cut surfaces. You can cut it with a utility knife.Dimension (mm) 38×24×1000 Esco Part No. EA983FJ-234 Color Lemon yellow Material Soft PVC Applicable Width (mm) [H steel] 12 × 26from S$36.99Min. 6 days
- Sendai Meiban Neo Guard For Slim Size 275 x 1400mm BlueSignboard curing material.Trusco Part No. 818-4898 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 7 days
- ESCO 18x25mm / 2m Cushion Guard (Pinch Type) YellowNon-adhesive, scissors type. For steel racks and glass edges. Ideal as a protective material for sharp edges and dangerous areas.Dimension (mm) 18 x 2000 x 25 (depth) Esco Part No. EA983FE-52 Material NBR (foam rubber)from S$23.99Min. 6 days
- UNIT (UNIT SAFETY SIGNS) Guardrail cushionIt is ideal for safety curing to call attention to the guardrail sleeve beam part. The thickness of the cushion part is 15 mm thick. Please do not install on the guardrail of public roadsMaterial PVC, PE foam Color Yellow-black Thickness (mm) 15 Length (m) 0.3 Width (mm) 300from S$33.99Min. 5 days
- Iwata Mfg. Bumper Pro BP8 typeMade of urethane foam with excellent durability and impact resistance. A PVC film coating with excellent oil resistance and water resistance. For preventing danger at construction sites and factories.Mass (kg) 0.47 Length (m) 1 Width (mm) 26 Height (mm) 30 Trusco Part No. 366-0354 Slit Width (mm) 8 Shape Scissors type Material Urethane foam Color Yellow x blackfrom S$89.99Min. 4 days
- Iwata Mfg. Bumper pro edge type BP8Due to polyurethane foam, it is durable and durable, and can be used with confidence even in the harsh environment of a factory. The surface is coated with PVC film. It also has excellent oil resistance and water resistance. Tiger pattern stripe with excellent visibility. With double-sided tape t... Read MoreType BP8from S$169.90Min. 4 days
- MF H steel safety guardIt becomes an H-steel curing material for permanent installation and softens the impact when it hits. For permanent curing of H-steelLength (m) 1 Type of Terminal Fitting Adhesive (sold separately) Material Soft vinyl chloride resinfrom S$389.90Min. 2 days
- Sendai Meiban Neo Guard for Slim Size 275 x 1400mm OrangeSignboard curing material.Trusco Part No. 818-4897 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 7 days
- TSUKUSHI KOBO H steel tip soft guard 300HEquipped with an H-steel tip soft guard to reduce injuries during contact. The cushioning property of the soft resin and the hollow part firmly guards the tip.Thickness (mm) 3 Mass (g) 400 Material PVC Color Yellowfrom S$45.99Min. 5 days